Scrap Trolleys
- Rubbermaid Cube truck whiteA large truck that is convenient for collecting waste and transporting materials. The structure of the resin body + metal frame demonstrates high durability.Material Body: Polyethylene, Frame: Steel Color Whitefrom S$1,799.00Min. 5 days
- Rubbermaid Structure Form Tilt Truck Utility Type BKA lightweight and durable heavy-duty truck. Ideal for transporting important items and collecting and disposing of garbage. The rigid structural foam molded body provides excellent strength without the use of a metal frame. It is equipped with large casters that do not easily leave marks on the f... Read MoreHeight (mm) 1072 Length (mm) 1798 Uniform Load (kg) 567 Mass (kg) 63.1 Capacity (L) 800 Trusco Part No. 819-4158 Opening Width (mm) 851 Color Black Material Body: Polyethylene, Frame: Steel Feature Lightweightfrom S$2,999.00Min. 5 days
- Rubbermaid Structure Foam Tilt Truck Heavy Duty BKA lightweight and durable heavy-duty truck. Ideal for transporting important items and collecting and disposing of garbage. The rigid structural foam molded body provides excellent strength without the use of a metal frame. It is equipped with large casters that do not easily leave marks on the f... Read MoreHeight (mm) 1072 Length (mm) 1798 Mass (kg) 64 Capacity (L) 800 Trusco Part No. 819-4159 Opening Width (mm) 851 Uniform Load (kg) 953 Color Black Material Body: Polyethylene, Frame: Steel Feature Lightweightfrom S$3,999.00Min. 5 days
- Rubbermaid Structure Form Tilt Truck Standard Type BKA lightweight and durable heavy-duty truck. Ideal for transporting important items and collecting and disposing of garbage. The rigid structural foam molded body provides excellent strength without the use of a metal frame. It is equipped with large casters that do not easily leave marks on the f... Read MoreColor Black Material Body: Polyethylene, Frame: Steel Feature Lightweightfrom S$1,999.00Min. 5 days
- Bishamon Tilt track (foot pedal type)It is a foot pedal type with a safety design that can be used with confidence. The compact design can improve work efficiency from transport to reversal. For transporting chips, powder, and small products and reversing loading. For transporting chips by docking with a chip conveyor. * We do not d... Read MoreCaster Diameter (Φmm) 100 Length (mm) 1022 Capacity (L) 120 Uniform Load (kg) 150 Trusco Part No. 460-4903 Mass (kg) 51 Opening Width (mm) 535 Height (mm) 798from S$2,299.00Min. 32 days
- Rubbermaid Executive Tilt Truck Quiet Type BlackA lightweight and durable heavy-duty truck. Ideal for transporting important items and collecting and disposing of garbage. The rigid structural foam molded body provides excellent strength without the use of a metal frame. It is equipped with large casters that do not easily leave marks on the f... Read MoreLength (mm) 1638 Uniform Load (kg) 272 Capacity (L) 600 Opening Width (mm) 767 Trusco Part No. 819-4155 Height (mm) 965 Color Black Material Body: Polyethylene, Frame: Steel Feature Lightweightfrom S$3,499.00Min. 5 days
- Rubbermaid Cube truck dark blueA large truck that is convenient for collecting waste and transporting materials. The structure of the resin body + metal frame demonstrates high durability. * We do not deliver to private homes (detached houses / apartments).Material Body: Polyethylene, Frame: Steel Color Dark bluefrom S$1,799.00Min. 5 days
- Rubbermaid Tilt truck lid black* We do not deliver to private homes (detached houses / apartments).Mass (kg) 11.5 Applicable capacity (L) 1100 Opening Width (mm) 1130 Length (mm) 2106 Height (mm) 76 Trusco Part No. 819-4179 Color Black Material Polyethylenefrom S$1,999.00Min. 5 days
- Rubbermaid Structure Foam Tilt Truck Closure BlackBy using a hinged dome-shaped lid, it is not necessary to reduce the load capacity inside the main body even when using the lid. * We do not deliver to private homes (detached houses / apartments).Mass (kg) 16.6 Length (mm) 1699 Height (mm) 483 Applicable capacity (L) 800 Trusco Part No. 819-4160 Opening Width (mm) 883 Color Black Material Polyethylenefrom S$769.90Min. 5 days
- Rubbermaid Big wheel cart replacement tire replacement tireReplacement tire for big wheel carts * 1 (one side of wheel) * Shaft is not included.Mass (kg) 1.6 Shaft Diameter (Φmm) 12.5 Trusco Part No. 195-5247 Caster Diameter (Φmm) 508 Color Black Material Tire: RubberDiscontinued