All Category

Hand Pulling Carts

Other Related Pages

View : Grid List
Filter

12 Item(s)

Set Ascending Direction
  1. KYOEI Multi-Carriage UNIACE
    FREEBEAR KYOEI Multi-Carriage UNIACE
    The special structure makes it easy to turn around and easily pass through narrow passages.
    Overall Length (mm)  1045  Mass (kg)  15  Uniform Load (kg)  150  Platform Width (mm)  390×280  TGK Part No.  501-3691  Trusco Part No.  501-3691 
    Rating:
    100%
    from S$449.90
    Min. 7 days
  2. 1200x800mm Rear car, foldable (with side plate / OD color)
    ESCO 1200x800mm Rear car, foldable (with side plate / OD color)
    Platform Length (mm)  1200  Uniform Load Capacity (kg)  200  Handle Height (mm)  310  Mass (kg)  33  Platform Width (mm)  800  Handle Length (mm)  875  Material  Aluminum alloy  Esco Part No.  EA520AG-12A  Side Panel  Flat plate  Tire Type  Φ609.6mm (24 type) no puncture tire 
    from S$2,699.00
    Min. 4 days
  3. 1200x800mm Rear car, foldable (with side plate / aluminum)
    ESCO 1200x800mm Rear car, foldable (with side plate / aluminum)
    Platform Length (mm)  1200  Uniform Load Capacity (kg)  150  Mass (kg)  31  Platform Width (mm)  800  Handle Length (mm)  870  Material  Aluminum alloy  Esco Part No.  EA520AG-6  Side Panel  Flat plate  Tire Type  Φ508mm no puncture tire (20 ”) 
    from S$2,199.00
    Min. 4 days
  4. 24 ”no puncture tire (for EA520AG-11A, -12A)
    ESCO 24 ”no puncture tire (for EA520AG-11A, -12A)
    Replacement tires for old EA520AG-11, old EA520AG-12, EA520AG-11A, EA520AG-12A (including wheels)
    Esco Part No.  EA520AG-111  Tire Type  Φ609.6mm (24 type) no puncture tire 
    from S$439.90
    Min. 4 days
  5. 1140x2050x750mm / 300kg Rear car (steel)
    ESCO 1140x2050x750mm / 300kg Rear car (steel)
    * Since this product is heavy, the product may be delivered by car. * This product is a customer assembly.
    Dimensions, Width W x Length L x Height H (mm)  1140×2050×750  Platform Length (mm)  1210  Uniform Load Capacity (kg)  300  Mass (kg)  42  Platform Width (mm)  820  Handle Length (mm)  820  Esco Part No.  EA520AH  Material  Steel  Tire Type  Φ695mm pneumatic tire 
    from S$1,499.00
    Min. 4 days
  6. Folding rear car Familia car
    LILIEL Folding rear car Familia car
    It is a foldable rear car that is very useful in various scenes such as outdoor activities, farm work, and transportation of various tools. The tires have high cushioning properties, and we use no-puncture tires that do not have to worry about punctures even on debris roads. It is also convenient... Read More
    Maximum Loading Capacity (kg)  150  Mass of Main Unit (kg)  25  Surface Treatment  Blue baked paint  Material  Steel 
    from S$1,499.00
    Min. 48 days
  7. Folding rear car 9910 first aid duty
    LILIEL Folding rear car 9910 first aid duty
    A foldable rear car that can be used as a disaster prevention tool for transporting sick and injured people and transporting in the event of a disaster. By installing a dedicated folding stretcher, even one person can easily transport the sick or injured. The tires have high cushioning properties... Read More
    Maximum Loading Capacity (kg)  150  Mass of Main Unit (kg)  22  Surface Treatment  Brown baked paint  Material  Steel, aluminum  Specification  With stretcher 
    from S$2,999.00
    Min. 6 days
  8. Universal carry
    Showa Bridge Sales Universal carry
    The flat loading platform accommodates luggage of any shape, and the guides can be adjusted left, right, front and back to easily move containers of various sizes. The wheels have a two-wheeled vehicle structure with good stability. The wheel width can be adjusted. If the delivery destination is ... Read More
    Mass (kg)  14.5  Platform Size, Depth (mm)  150  Maximum Loading Capacity (kg)  150  Overall Length (mm)  1700  Handle Height (mm)  750~830  Tire Size  350-5  Wheel Width (mm)  360~560  Platform Width (mm)  600  Overall Width (mm)  650  Handle Length (mm)  800  Overall Height (mm)  830  Platform Length (mm)  860 
    Rating:
    100%
    Discontinued
  9. Agricultural rear car
    Sanka Agricultural rear car
    Easy assembly of the main body and pull pipe. With front stopper to prevent load collapse. Uses durable steel. For farm work, movement, and warehousing work.
    Time to Assemble  10-20 minutes  Main Unit Dimensions, Width W x Depth D x Height H (mm)  1140×2200×730  Allowable Load (kg)  150  Mass (kg)  40  Material  Steel 
    Discontinued
  10. Multipurpose carry
    Sanka Multipurpose carry
    Convenient for moving soil and fertilizer and watering in vegetable gardens without water sources. The weight of the main body is as light as about 12.5 kg, and it has excellent turning. 16 inch tires are used. For farm work, movement, and warehousing work. The capacity of the bucket is about 80L... Read More
    Mass (kg)  12.5  Dimensions, Width W x Depth D x Height H (mm)  (Basket) 775 x 490 x 310  Main Unit Dimensions, Width W x Depth D x Height H (mm)  1180×680×740  Allowable Load (kg)  50  Time to Assemble  10-20 minutes 
    Discontinued
  11. Rintaro
    HARAX Rintaro
    Material  Aluminum alloy  Platform Dimensions (mm)  1200×800  Height (mm)  810  Length (mm)  2230  Width (mm)  1170  Uniform Load (kg)  350  Tire Type  26 × 2-1 / 2N no puncture tire 
    Discontinued
View : Grid List
Filter

12 Item(s)

Set Ascending Direction