All Category

Fixed Handle Type

View : Grid List
Filter

Items 1 - 40 of 97

Set Ascending Direction
  1. Resin transport vehicle Grand Kart Silent (fixed handle type)
    TRUSCO Resin transport vehicle Grand Kart Silent (fixed handle type)
    Surface Treatment  (Handle) Powder coating  Time to Assemble  20 minutes per person  Type  Assembling type  Color  Blue  Material  Resin  Caster Brackets  Resin  Material (Wheel)  Rubber  Material (Handle)  Steel  Specification  Swivel caster, 2 fixed casters each  Noise countermeasures  Yes 
    from S$329.90
    Min. 2 days
  2. Fixed Handle Trolley
    Ishikawa Seisakusho Fixed Handle Trolley
    Caster  2 free casters 2 fixed casters  Type  Fixed handle  Specification  Stamped rubber  Material  Steel 
    Rating:
    96%
    from S$119.90
    Min. 2 days
  3. Resin fine sound transport vehicle Silent Master Special brake installed type
    NANSIN Resin fine sound transport vehicle Silent Master Special brake installed type
    It is quiet that has cleared the noise environmental standard value AA area (50 dB during the day and 40 dB at night). Equipped with special brake (patent pending) The brake can be easily turned on and off with a single touch. Since the pedals are housed in the top plate, the pedals do not hit yo... Read More
    Wheel Diameter (Φmm)  125  Mass (kg)  15.7  Caster  2 free casters x 2 fixed casters  Platform Height (mm)  203  Load Capacity (kg)  300  Platform Width (mm)  600  Platform Dimensions (Depth) (mm)  900  Caster Type  Faint sound  Type  Fixed type  Material (Wheel)  Gray rubber  Material  Resin  Specification  With non-slip, with foot brake (SB)  Noise countermeasures  Yes  Brake / stopper  Yes 
    Rating:
    80%
    from S$389.90
    Min. 2 days
  4. Resin transport vehicle silent master (fixed handle / sound type)
    NANSIN Resin transport vehicle silent master (fixed handle / sound type)
    Features: Low noise caster that enables smooth running of threats: Quietness that clears noise environment standard value (40db) or less. The operating force is half that of the conventional one. Uses durable and unbreakable steel fittings. The gray rubber wheels do not show any dirt on the floor... Read More
    Wheel Diameter (Φmm)  125  Platform Height (mm)  200  Handle Height (mm)  865  Platform Dimensions (mm)  900×600  Caster  Fine sound caster  Type  Fixed handle  Material (Wheel / Hardware)  Gray rubber steel  Material  Resin  Noise countermeasures  Yes 
    Rating:
    100%
    from S$329.90
    Min. 2 days
  5. Donkey Cart (Trolley) with Stopper Fixed Handle Type
    TRUSCO Donkey Cart (Trolley) with Stopper Fixed Handle Type
    Easy-to-operate standard type brake. * We do not deliver to private homes (detached houses / apartments).
    Time to Assemble  20 minutes per person  Material (Wheel)  Butadiene rubber (SBR)  Type  Fixed handle type  Material (Handle)  Steel  Material (Cargo)  Steel  Material (Wheel / Hardware)  Steel  Specification  With stopper  Noise countermeasures  Yes  Brake / stopper  Yes 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  6. Plastic hand truck (fixed handle type)
    Uesugi Transporting Machinery Mfg. Plastic hand truck (fixed handle type)
    Light and strong carbonate and nylon synthetic resin is used for the wheel wheels, and butadiene mixed urethane is used for the tires to reduce weight. Epoxy polyester coating is used for the handle. Rust resistant, high hardness, long-lasting color and luster, excellent adhesion resistance (diff... Read More
    Material (Caster Cover)  Reinforced plastic  Caster Type  Silent caster  Type  Silent type (fixed handle)  Noise countermeasures  Yes  Material  plastic 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  7. Jumbo (DG)
    Hanoka Sharyo Jumbo (DG)
    Body structure with excellent strength and durability with horizontal aperture and vertical beams. The handle (pusher) also has a unique structure and is excellent in strength. The edge of the name plate is also reinforced by rounding, and vibration noise is also prevented. Easy transportation wi... Read More
    Platform Dimensions (Depth) (mm)  1200  Wheel Diameter (Φmm)  200  Platform Height (mm)  306  Mass (kg)  44  Load Capacity (kg)  500  Platform Width (mm)  750  Platform Dimensions (mm)  750×1200  Handle Height (mm)  935  Type  Fixed one sleeve  Caster  Free × 2, fixed × 2  Material (Wheel)  Rubber  Material (Cargo)  Steel  Material (Wheel / Hardware)  Steel  Material  Steel  Material (Main Unit)  Steel  Outer Packing  Unichrome plating, all around rubber 
    from S$559.90
    Min. 2 days
  8. Press cart fixed
    TRUSCO Press cart fixed
    Radial ball bear rigs are used as standard on the swivel shafts of universal wheels and the wheel shafts of four wheels to improve sound saving. Since the caster mounting pitch is shared by free wheels and fixed wheels, the positions can be exchanged.
    Handle Height (mm)  852  Specification  Assembly type, fixed handle type  Material (Wheel)  Rubber  Material (Handle)  Steel  Material (Wheel / Hardware)  Steel  Material (Cargo)  Steel  Caster  Swivel and fixed 2 each  Noise countermeasures  Yes 
    from S$169.90
    Min. 2 days
  9. Donkey cart fixed type
    TRUSCO Donkey cart fixed type
    A fixed handle type for harsh working environments. * We do not deliver to private homes (detached houses / apartments).
    Time to Assemble  20 minutes per person  Specification  Assembled fixed handle type  Material (Wheel)  Butadiene rubber (SBR)  Material (Cargo)  Steel  Material (Wheel / Hardware)  Steel  Material (Handle)  Steel 
    from S$139.90
    Min. 2 days
  10. Plastic cart Grand Cart (fixed handle type, urethane caster)
    TRUSCO Plastic cart Grand Cart (fixed handle type, urethane caster)
    A resin trolley with a robust rib structure and excellent durability. An environmentally friendly dolly that uses recycled polypropylene resin. It has excellent oil resistance and is ideal for oily road surfaces. * We do not deliver to private homes (detached houses / apartments).
    Surface Treatment  (Handle) Powder coating  Noise Level (dB)  Time to Assemble  20 minutes per person  Type  Assembling type  Color  Green  Material  Resin  Caster Brackets  Steel  Material (Handle)  Steel  Specification  Swivel caster, 2 fixed casters each  Material (Wheel)  Urethane 
    from S$259.90
    Min. 2 days
  11. Plastic carrier acrocarry
    TRUSCO Plastic carrier acrocarry
    By making the top plate a mesh structure, the echo from the floor is suppressed and the running is quiet. When the handle is stored, it can be used as a flat cart. You can carry your luggage while pulling by tilting the handle diagonally backwards.
    Uniform Load (kg)  100  Load Capacity (kg)  100  Platform Height (mm)  125  Platform Width (mm)  390  Noise Level (dB)  42.93  Platform Dimensions (Depth) (mm)  600  Dimensions (Length L x Width W x Height H) (mm)  600×390×125  Wheel Diameter (Φmm)  75  Handle Height (mm)  890  Material (Wheel)  Elastomer resin  Type  Folding handle type  Material (Wheel / Hardware)  Steel  Caster  Swivel caster, 2 fixed casters each 
    from S$77.99
    Min. 2 days
  12. Plastic cart Grand Kart (with fixed handle type and stopper)
    TRUSCO Plastic cart Grand Kart (with fixed handle type and stopper)
    A resin trolley with a robust rib structure and excellent durability. An environmentally friendly dolly that uses recycled polypropylene resin. * We do not deliver to private homes (detached houses / apartments).
    Time to Assemble  20 minutes per person  Color  Green  Material (Wheel)  Rubber  Material (Wheel / Hardware)  Steel  Material (Handle)  Steel / powder coating  Caster  Swivel caster, 2 fixed casters each  Brake / stopper  Yes 
    from S$299.90
    Min. 2 days
  13. Press cart (fixed handle)
    Uesugi Transporting Machinery Mfg. Press cart (fixed handle)
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the ... Read More
    Wheel Diameter (Φmm)  100  Mass (kg)  11.4  Platform Height (mm)  140  Load Capacity (kg)  150  Allowable Load (kg)  150  Resistance at the Start (kg)  2.6(5.7Lb)  Platform Width (mm)  480  Platform Dimensions (Depth) (mm)  740  Platform Dimensions (mm)  740×480  Handle Height (mm)  860  Caster  Free × 2, fixed × 2  Material (Wheel)  Rubber  Material (Wheel / Hardware)  Steel  Material (Cargo)  Steel  Material (Handle)  Steel  Material  press 
    from S$169.90
    Min. 9 days
  14. Resin transport vehicle Grand Kart Silent (fixed handle type with stopper)
    TRUSCO Resin transport vehicle Grand Kart Silent (fixed handle type with stopper)
    Surface Treatment  (Handle) Powder coating  Noise Level (dB)  Time to Assemble  20 minutes per person  Type  Assembling type  Color  Blue  Material  Resin  Caster Brackets  Resin  Material (Wheel)  Rubber  Material (Handle)  Steel  Specification  Swivel caster, 2 fixed casters each  Noise countermeasures  Yes  Brake / stopper  Yes 
    from S$499.90
    Min. 2 days
  15. High-grade cart (fixed handle) 740X460
    TRUSCO High-grade cart (fixed handle) 740X460
    Robust fixed handle that does not bend. The positions of free cars and fixed cars can be changed. Uses standard radial bearings on the wheels to move lightly and quietly.
    Wheel Diameter (Φmm)  100  Mass (kg)  14  Platform Height (mm)  163  Time to Assemble  20 minutes per person  Load Capacity (kg)  200  Uniform Load (kg)  200  Trusco Part No.  336-4046  Platform Width (mm)  460  Platform Dimensions (Depth) (mm)  740  Handle Height (mm)  874  Specification  Fixed handle type, assembly type  Suitable for  H-100B、HTL01  Material  Steel  Caster  Swivel caster, 2 fixed casters each  Noise countermeasures  Yes 
    from S$269.90
    Min. 2 days
  16. Donkey cart fixed type with pin type fixed car S
    TRUSCO Donkey cart fixed type with pin type fixed car S
    Complete lock type of pin type brake, does not slip even if the wheels get wet.
    Suitable for  (Stopper) 100NKB  Wheel Diameter (Φmm)  100  Platform Height (mm)  145  Mass (kg)  15  Load Capacity (kg)  150  Uniform Load (kg)  150  Trusco Part No.  414-5071  Platform Width (mm)  480  Platform Dimensions (Depth) (mm)  740  Handle Height (mm)  830  Material (Wheel)  Butadiene rubber (SBR)  Type  Fixed handle type  Material (Wheel / Hardware)  Steel  Material (Handle)  Steel  Material (Cargo)  Steel  Specification  With brake  Noise countermeasures  Yes  Brake / stopper  Yes 
    from S$269.90
    Min. 3 days
  17. Donkey cart fixed with 4 wheel ring stopper
    TRUSCO Donkey cart fixed with 4 wheel ring stopper
    The ring-shaped metal fittings fix not only the rotation of the free casters but also the rotation. * We do not deliver to private homes (detached houses / apartments).
    Handle Height (mm)  100  Platform Width (mm)  145  Mass (kg)  15.4  Platform Dimensions (Depth) (mm)  480  2018 Trusco page  8 0982  Platform Height (mm)  830  Trusco Part No.  856-4188  Material (Wheel)  Butadiene rubber (SBR)  Material (Handle)  Steel  Material (Wheel / Hardware)  Steel  Material (Cargo)  Steel 
    from S$299.90
    Min. 2 days
  18. MKP resin transport vehicle fixed handle (with stopper)
    TRUSCO MKP resin transport vehicle fixed handle (with stopper)
    A cushioning rubber is wrapped around the entire circumference of the loading platform to prevent it from being scratched even if it is hit. Since the cushioning rubber is about 5 mm higher than the table surface, it also prevents spillage. Adopting air casters, it realizes turning and sound savi... Read More
    Time to Assemble  (Estimated) 20 minutes per person  Color  Black  Material (Main Unit)  Polypropylene (PP)  Material  Resin  Material (Wheel)  Rubber  Material (Metal Hub)  Steel  Material (Handle)  Steel / powder coating  Caster  Swivel caster, 2 fixed casters each  Noise countermeasures  Yes 
    from S$239.90
    Min. 2 days
  19. Stainless Steel Platform Trolley
    AS ONE Stainless Steel Platform Trolley
    Platform Height (mm)  130  Allowable Load (kg)  200  Wheel Diameter (Φmm)  75  Handle Height (mm)  850  Material (Handle)  SUS304  Material (Cargo)  SUS304  Material (Wheel / Hardware)  SUS304 metal fittings  Material (Wheel)  Urethane 
    from S$999.00
    Min. 13 days
  20. Cartio Big fixed
    TRUSCO Cartio Big fixed
    Achieves weight reduction by adopting mesh structure + air casters. A dolly that is easy to handle and has excellent operability and quietness. Transportation industry, work in the factory. Transportation work in a distribution warehouse. * We do not deliver to private homes (detached houses / ap... Read More
    Suitable for  (Stopper) MPK-900FB  Mass (kg)  12.2  Wheel Diameter (Φmm)  125  Platform Height (mm)  218.5  Uniform Load (kg)  400  Load Capacity (kg)  400  Trusco Part No.  408-6716  Platform Width (mm)  620  Handle Height (mm)  850  Platform Dimensions (Depth) (mm)  900  Type  Fixed handle type  Material  Handle surface treatment: powder coating  Feature  Lightweight  Material (Wheel)  Nylon core + rubber  Color  Olive  Material (Wheel / Hardware)  Special steel  Material (Handle)  Steel  Material (Cargo)  Steel  Noise countermeasures  Yes 
    from S$379.90
    Min. 3 days
  21. Silent trolley
    Kanatsu Silent trolley
    Quiet, smooth, light, and human-friendly silent series "Professional" Kanatu's proprietary high-performance plastic maintains the industry's No. 1 durability. In addition to adopting high-performance resin for tables and casters, we have adopted a unique silent design for caster... Read More
    Wheel Diameter (Φmm)  130  Platform Height (mm)  220  Platform Width (mm)  600  Handle Height (mm)  890  Platform Dimensions (Depth) (mm)  910  Feature  Lightweight  Material  Resin  Material (Wheel)  Super rubber  Noise countermeasures  Yes 
    from S$449.90
    Min. 6 days
  22. Cartio Big fixed
    TRUSCO Cartio Big fixed
    Wheel Diameter (Φmm)  125  Mass (kg)  13.4  Platform Height (mm)  218.5  Load Capacity (kg)  400  Platform Width (mm)  620  Handle Height (mm)  850  Platform Dimensions (Depth) (mm)  900  Material  Resin 
    Rating:
    100%
    from S$489.90
    Min. 3 days
  23. Steel sound-saving carrier (fixed handle type, with air casters)
    TRUSCO Steel sound-saving carrier (fixed handle type, with air casters)
    Adopting "thin, light and strong" air casters, it realizes smooth turning, sound saving, light weight and long life, and is ideal as a noise control trolley. Since the loading platform surface is manufactured by spot welding using the iron plate bending method, there are few irregularit... Read More
    Wheel Diameter (Φmm)  150  Platform Height (mm)  226  Mass (kg)  31  Noise Level (dB)  34  Uniform Load (kg)  500  Platform Width (mm)  600  Trusco Part No.  772-6422  Handle Height (mm)  872  Platform Dimensions (Depth) (mm)  900  Material (Wheel)  Conductive rubber  Handle  Fixed  Feature  Lightweight  Material (Wheel / Hardware)  Steel  Material (Handle)  Steel / powder coating  Material (Cargo)  Steel / powder coating  Included Accessories  Stopper set LSH-2SET  Caster  Swivel caster, 2 fixed casters each  Noise countermeasures  Yes 
    from S$769.90
    Min. 5 days
  24. Resin transporter Gran Cart Silent (with hand truck box)
    TRUSCO Resin transporter Gran Cart Silent (with hand truck box)
    Surface Treatment  (Handle) Powder coating  Applicable stopper  Material (Cargo)  100% recycled polypropylene  Platform Height (mm)  183  Uniform Load (kg)  200  Load Capacity (kg)  200  Time to Assemble  30 minutes per person  Platform Width (mm)  468  Platform Dimensions (Depth) (mm)  718  Mass (kg)  9.4  Handle Height (mm)  913  Type  Assembling type  Material  Resin  Material (Wheel)  Sound-saving rubber  Material (Handle)  Steel  Specification  Swivel caster, 2 fixed casters each  Noise countermeasures  Yes 
    from S$599.90
    Min. 2 days
  25. 900x600mm / 300kg transporter (with foot brake)
    ESCO 900x600mm / 300kg transporter (with foot brake)
    Low-pitched caster. The brakes are applied just by pressing a button.
    Wheel Diameter (Φmm)  125  Mass (kg)  16.5  Platform Height (mm)  203  Uniform Load (kg)  300  Platform Width (mm)  600  Handle Height (mm)  861  Platform Dimensions (Depth) (mm)  900  Platform Dimensions (mm)  900×600  Esco Part No.  EA520B-43  Wheel  Free × 2, fixed × 2  Material (Cargo)  Polypropylene  Material (Wheel)  Rubber car 
    from S$479.90
    Min. 4 days
  26. Plastic cart Grandkart (fixed handle type)
    TRUSCO Plastic cart Grandkart (fixed handle type)
    A resin trolley with a robust rib structure and excellent durability. An environmentally friendly dolly that uses recycled polypropylene resin. * We do not deliver to private homes (detached houses / apartments).
    Wheel Diameter (Φmm)  100  Platform Height (mm)  170  Time to Assemble  20 minutes per person  Uniform Load (kg)  200  Load Capacity (kg)  200  Platform Width (mm)  468  Trusco Part No.  489-2925  Platform Dimensions (Depth) (mm)  718  Mass (kg)  8.9  Handle Height (mm)  900  Color  Green  Material (Wheel)  Rubber  Material (Wheel / Hardware)  Steel  Material (Handle)  Steel / powder coating  Caster  Swivel caster, 2 fixed casters each  Applicable stopper  TP-700FB 
    from S$229.90
    Min. 2 days
  27. Steel carrier
    TRUSCO Steel carrier
    There is cushion rubber on the front corner for safety. Uses standard radial bearings on the wheels to move lightly and quietly. Since the loading platform surface is manufactured by spot welding using the iron plate bending method, there are few irregularities due to welding, etc., and the surfa... Read More
    Load Capacity (kg)  1000  Uniform Load (kg)  1000  Wheel Diameter (Φmm)  200  Handle Height (mm)  880  Type  Fixed handle type  Applicable stopper  LSH-1SET  Surface Treatment (Main Unit)  Powder coating  Material (Handle)  Steel  Material (Wheel / Hardware)  Steel  Material (Cargo)  Steel  Caster  Swivel caster, 2 fixed casters each  Material (Wheel)  Urethane 
    from S$1,199.00
    Min. 5 days
  28. Small steel carrier
    TRUSCO Small steel carrier
    Because it is a small type, it is ideal for narrow spaces.
    Time to Assemble  20 minutes per person  Platform Width (mm)  300  Platform Dimensions (Depth) (mm)  454  Specification  Assembly type, fixed handle type  Material  Steel  Caster  Swivel caster, 2 fixed casters each 
    from S$599.90
    Min. 3 days
  29. Steel carrier (fixed handle type)
    TRUSCO Steel carrier (fixed handle type)
    There are cushion rubbers on the front and rear corners of the four corners of the casters for safety. Since the handle side has free casters, the operability of weight transportation is improved. There are cushion rubbers on the front and rear corners of the four corners of the casters for safet... Read More
    Wheel Diameter (Φmm)  100  Platform Height (mm)  194  Mass (kg)  23  Uniform Load (kg)  300  Platform Width (mm)  450  Trusco Part No.  768-0783  Platform Dimensions (Depth) (mm)  800  Handle Height (mm)  900  Handle  Fixed  Material (Wheel)  Rubber  Material (Handle)  Steel / melamine baking finish  Material (Cargo)  Steel / melamine baking finish  Suitable for  Stopper set LSP-3SET  Caster  Swivel caster, 2 fixed casters each 
    from S$879.90
    Min. 5 days
  30. Grand Kart Silent Value Type Fixed
    TRUSCO Grand Kart Silent Value Type Fixed
    Sound-saving casters with radial ball bearings are used for the turning section and axle section. A resin trolley with a robust rib structure and excellent durability. An environmentally friendly dolly that uses recycled polypropylene resin.
    Surface Treatment  (Handle) Powder coating  Wheel Diameter (Φmm)  100  Platform Height (mm)  163  Time to Assemble  20 minutes per person  Load Capacity (kg)  200  Uniform Load (kg)  200  Noise Level (dB)  45  Platform Width (mm)  468  Trusco Part No.  489-2933  Mass (kg)  7.9  Platform Dimensions (Depth) (mm)  718  Handle Height (mm)  893  Type  Assembling type  Color  Blue  Material  Resin  Material (Wheel)  Rubber  Caster Brackets  Steel  Material (Handle)  Steel  Specification  Swivel caster, 2 fixed casters each  Applicable stopper  TP-X700FB  Noise countermeasures  Yes 
    from S$199.90
    Min. 2 days
  31. Fixed handle trolley bolt
    Ishikawa Seisakusho Fixed handle trolley bolt
    Suitable Model  502  Material (Wheel / Hardware)  ・ 
    from S$7.69
    Min. 9 days
  32. Plastic cart Grand Cart (with hand truck box)
    TRUSCO Plastic cart Grand Cart (with hand truck box)
    Surface Treatment  (Handle) Powder coating  Applicable stopper  Material (Cargo)  100% recycled polypropylene  Platform Height (mm)  170  Load Capacity (kg)  200  Uniform Load (kg)  200  Time to Assemble  30 minutes per person  Platform Width (mm)  468  Platform Dimensions (Depth) (mm)  718  Mass (kg)  8.9  Handle Height (mm)  900  Type  Assembling type  Material  Resin  Material (Handle)  Steel  Caster Brackets  Steel  Specification  Swivel caster, 2 fixed casters each 
    from S$489.90
    Min. 2 days
  33. Single-sleeve handcart (hand truck)
    OKAMOTO KOKI Single-sleeve handcart (hand truck)
    from S$1,499.00
    Min. 17 days
  34. 1200x750mm / 500kg transport vehicle (with brake / stainless steel)
    ESCO 1200x750mm / 500kg transport vehicle (with brake / stainless steel)
    With stopper stand. It is a carrier that has excellent chemical resistance and durability, and is resistant to rust and dirt. Ideal for laboratories, chemical factories and clean rooms. It is a stainless steel carrier (welded finish / finished product). Uses SUS304, which has excellent durability... Read More
    Platform Dimensions (Depth) (mm)  1200  Platform Dimensions (mm)  1200×750  Wheel Diameter (Φmm)  150  Platform Height (mm)  230  Mass (kg)  38  Uniform Load (kg)  500  Platform Width (mm)  750  Handle Height (mm)  800  Esco Part No.  EA520BS-12  Wheel  Free × 2, fixed × 2  Material (Cargo)  Stainless steel  Material (Wheel)  Urethane 
    from S$2,799.00
    Min. 4 days
  35. 4WS standard cart
    SUS 4WS standard cart
    The front and rear wheels move in tandem to achieve rotation with a small radius. When used in combination, all the connected trolleys rotate on the same track, reducing aisle space. When disconnected from the connection, the front is fixed and the back is a free trolley, ensuring usability as a ... Read More
    Allowable Load (kg)  200  Mass (kg)  45  Turning Radius (mm)  R750  Running speed (km / h)  less than 10 
    from S$2,999.00
    Min. 23 days
  36. Press Made Truck Donkey Cart (Long Handle Fixed Type)
    TRUSCO Press Made Truck Donkey Cart (Long Handle Fixed Type)
    By making it longer than the normal handle, you can work while maintaining your posture. A handle type for harsh working environments.
    Handle Height (mm)  1000  Time to Assemble  20 minutes per person 
    from S$169.90
    Min. 10 days
  37. Gold Zojirushi Jumbo DX with foot brake
    Asaka Industrial Gold Zojirushi Jumbo DX with foot brake
    The strongest model in the carry rack series. Fixed handle type. A loading surface that can afford to carry more and larger items. It helps prevent accidents caused by leaving or self-propelled, and can be locked and unlocked with a foot pedal for easy operation. Uses a pedal-type foot brake syst... Read More
    Platform Dimensions (mm)  1195 × 745 (including handle)  Platform Dimensions (Depth) (mm)  1275  Wheel Diameter (Φmm)  200  Platform Height (mm)  310  Mass (kg)  49.5  Allowable Load (kg)  600  Load Capacity (kg)  600  Platform Width (mm)  770  Handle Height (mm)  860  Material (Wheel)  Butagen rubber  Material (Handle)  Steel  Material (Wheel / Hardware)  Steel  Material (Cargo)  Steel (high-tensile steel)  Brake / stopper  Yes  Noise countermeasures  Yes  Material  [Brake] Steel, [Cargo mat, Cushion] PVC 
    from S$1,199.00
    Min. 14 days
  38. Press made truck + donkey cart + (hand type + pin type with 4 wheel stopper)
    TRUSCO Press made truck + donkey cart + (hand type + pin type with 4 wheel stopper)
    It is a pin type four-wheel lock type. With a braking brake like a bicycle brake, it is easy to carry on a downhill. Since it is a pin type lock, it is not affected by road surface conditions. * We do not deliver to private homes (detached houses / apartments).
    Wheel Diameter (Φmm)  130  Platform Height (mm)  205  Mass (kg)  30  Uniform Load (kg)  300  Platform Width (mm)  615  Trusco Part No.  764-5112  Handle Height (mm)  885  Platform Dimensions (Depth) (mm)  915  Material (Wheel)  Butadiene rubber (SBR)  Handle  Folding  Material (Wheel / Hardware)  Steel  Material (Cargo)  Steel  Material (Handle)  Steel  Specification  Swivel caster, 2 fixed casters each  Brake / stopper  Yes 
    from S$849.90
    Min. 5 days
  39. IKE stainless steel carrier
    Ishikawa Seisakusho IKE stainless steel carrier
    The body of two stainless steel plates is light and durable. The loading surface is beautiful and hygienic with a mirror flat finish without spot welding marks. A cushioning belt is attached around the loading platform.
    Wheel Diameter (Φmm)  100  Applicable stopper  100NS、100NKB  Mass (kg)  12  Platform Height (mm)  145  Load Capacity (kg)  150  Uniform Load (kg)  150  Trusco Part No.  456-0809  Platform Width (mm)  480  Platform Dimensions (Depth) (mm)  740  Handle Height (mm)  850  Material (Wheel)  Butadiene rubber  Handle  Folding handle type  Material (Wheel / Hardware)  Stainless steel (SUS304)  Caster  Swivel caster, 2 fixed casters each  Specification  With stainless steel silent caster 
    from S$1,499.00
    Min. 6 days
  40. Resin Truck Gran Cart Silent Hand Truck with Box
    TRUSCO Resin Truck Gran Cart Silent Hand Truck with Box
    It is convenient to carry a set product and luggage that combines the Grand Cart Silent with a simple loading box. Attach it to the handle of the dolly with Velcro. It is a quiet trolley that suppresses running noise by adopting resin sound-saving casters. For transporting small packages.
    from S$499.90
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 97

Set Ascending Direction