without Handle Type
Other Related Pages
- MonotaRO Plastic Platform Dolly TPR Swivel Wheels x 4All 4 wheels are equipped with light and flexible casters for easy movement! The compact size makes it easy to use, and it is lightweight because it is made of resin. For transportation *Please do not load more than the load capacity as it may lead to an accident. In addition, please do not load ... Read MoreLoad Capacity (kg) 100 Platform Height (mm) 115 Mass (kg) 2 Wheel Width (mm) 20 Platform Width (mm) 365 Caster 4 wheel freely, silent type Platform Dimensions (Depth) (mm) 495 Wheel Diameter (Φmm) 75 Material (Cargo) Resin Material (Wheel) Thermoplastic rubber (TPR)
- MonotaRO Connectable Mini Plastic Platform Dolly TPR Wheels StackableQuiet and comfortable running with light casters. It is very convenient because you can freely connect vertically and horizontally according to your luggage. In addition, stacking (stacking storage) is also possible, so it does not take up much space when storing. Both parallel stacking and cross... Read MorePlatform Height (mm) 100 Mass (kg) 2 Wheel Width (mm) 27 Platform Dimensions (Depth) (mm) 285 Caster 4 wheels freely Platform Width (mm) 420 Wheel Diameter (Φmm) 63 Load Capacity (kg) 80 Material (Top Plate) Resin Feature Stackable Material (Wheel) TPR
- IRIS OHYAMA Resin Flat TrolleyBecause it is lightweight, you can use it easily. Flexible Casters x 2 (Handle Hole Side), Fixed Casters x 2 *Be sure to use within the load capacity. Apply the load evenly so that the load is not concentrated on one point.Platform Height (mm) 110 Caster 2 wheels freely Mass (kg) 2.2 Platform Width (mm) 365 Platform Dimensions (Depth) (mm) 495 Wheel Diameter (Φmm) 75 Allowable Load (kg) 80 Color Black Feature Lightweight Material (Wheel) Nylon Material (Main Unit) Polypropylene Material (Cargo) Resin Material (Wheel / Hardware) Steel Type compact
- ASTAGE Wooden flat trolleyIt is easy to hold and is very useful in various situations as a portable trolley. The pedestal uses laminated wood. The plate used is about 17mm thick and sturdy. There is a non-slip cushion on the surface of the pedestal, making it difficult for luggage to slip off. All casters are free to move... Read MoreLoad Capacity (kg) 100 Allowable Load (kg) 100 Platform Height (mm) 130 Wheel Diameter (Φmm) 75 Material (Wheel) PVC Material (Wheel / Hardware) Steel Material (Cargo) plywood
- MonotaRO Flat trolley Wooden rubber wheel Anti-slipRubber is wrapped around the edges to prevent scratches and impacts. Since the loading surface is non-slip processed, stable luggage can be transported. The top plate has a handle, which is convenient for carrying around. The casters are all four wheels, so they move smoothly. Also, since the whe... Read MoreLoad Capacity (kg) 100 Handle Hole (mm) 125×35 Material (Cargo) Lauan plywood Material (Wheel) Rubber Feature Silent Caster Swivel car x 4 Material (Slip Prevention) Synthetic rubber Surface Treatment Top varnish painting Noise countermeasures Yes
- TRUSCO Multi-carry "Consolidated"With a handle that is convenient to carry, there are 3 handle holes and the weight of each unit is 4.5 kg, so you can carry it easily. Ideal for transporting medium-weight items such as trolleys and wagons.Wheel Diameter (Φmm) 100 Platform Height (mm) 148 Load Capacity (kg) 150 Platform Width (mm) 390 Platform Dimensions (Depth) (mm) 680 Color Green Material (Cargo) Polypropylene (PP) Feature Stackable Material (Wheel / Hardware) Steel
- Sakae Resin trolley (stacking and connection specifications)Unique safety stacking structure !!Wheel Diameter (Φmm) 100 Platform Height (mm) 150 Load Capacity (kg) 200 Allowable Load (kg) 200 Platform Width (mm) 520 Mass (kg) 7 Platform Dimensions (Depth) (mm) 720 RoHS directive (corresponding to 10 substances) Correspondence Color (Body) Gray Caster Metal fittings: Steel (4 free) Material (Cargo) Polypropylene (PP) Material (Wheel) Rubber Feature Stackable Material (Wheel / Hardware) Steelfrom S$149.90Min. 2 days
- Sakae Plastic DollyPlatform Height (mm) 104 Mass (kg) 2 Platform Width (mm) 370 Platform Dimensions (Depth) (mm) 500 Color (Body) Bluefrom S$66.99Min. 7 days
- NANSIN Plywood flat trolleyPlatform Height (mm) 150 Load Capacity (kg) 150 Mass (kg) 4.4 Platform Width (mm) 450 Platform Dimensions (Depth) (mm) 600 Wheel Diameter (Φmm) 75 Specification Direct caster Material (Wheel) Elastomerfrom S$89.99Min. 7 days
- MonotaRO Flat Trolley Resin Professional PU Wheels Swivel x 4 Equipped with Casters with Step StopperReinforced PP + By inserting a reinforcing plate at the bottom of the main body, we have achieved a load capacity of 300 kg. All 4 casters are free and move smoothly! Equipped with a brake on the inner 2 wheels, it is truly a professional model! It is also suitable for use in machine shops where ... Read MorePlatform Height (mm) 145 Load Capacity (kg) 300 Platform Width (mm) 460 Mass (kg) 5.5 Platform Dimensions (Depth) (mm) 670 Wheel Diameter (Φmm) 75 Color Black Material PP + glass fiber Material (Wheel) Polyurethane Caster Swivel caster x 4 (including 2 brakes) Feature With stopper
- MonotaRO Connected flat trolley Resin Nylon wheels Parallel stacking / cross stacking possible Light weight, load capacity 200kg typeIt is a purely domestic, high-quality product manufactured by Kanazawa Sharyo. The surface of the dolly is uneven so that it can be stacked, so it can be stacked and stored even when stored, so it does not take up much space. Since it can be stacked crosswise, it is possible to store it hygienica... Read MorePlatform Height (mm) 143 Mass (kg) 2.9 Load Capacity (kg) 200 Platform Width (mm) 400 Platform Dimensions (Depth) (mm) 680 Handle Height (mm) 735 (Handle sold separately) Wheel Diameter (Φmm) 85 Color Blue Material (Wheel) Nylon Material (Main Unit) PP Feature Stackable Caster Swivel caster x 4
- MonotaRO Flat trolley Resin PP wheels Free x2, fixed x2The casters are free x 2 and fixed x 2, making it a resin flat trolley that pays close attention to the price. Its compact size and light weight make it easy to use. For transportation *Please do not load more than the load capacity as it may lead to an accident. In addition, please do not load p... Read MoreMass (kg) 1.86 Platform Height (mm) 115 Wheel Width (mm) 22.5 Platform Width (mm) 365 Platform Dimensions (Depth) (mm) 495 Wheel Diameter (Φmm) 75 Load Capacity (kg) 80 Color Black Caster Free × 2, fixed × 2 Feature Lightweight Material (Wheel) Polypropylene Material (Cargo) Resin
- Sanko Plastic Cart with Casters RakugoroA flat trolley that allows you to easily move heavy beer boxes and large foliage plants. If it is on a dolly, it will be easy to put it out even if it is stored in the back of the closet, so it is convenient for storing large seasonal items. With non-slip, things placed on it will not easily fall... Read MoreWheel Diameter (Φmm) 30 Material (Wheel / Hardware) Iron Material (Cargo) Polypropylene (PP) Material (Wheel) polyamide
- MonotaRO Connectable Flat Plastic Dolly Nylon Wheels Cross Stackable CompactIt is a high quality product made in Japan. You can freely connect the dolly in the vertical and horizontal directions according to your luggage. It also comes with a handle, making it very convenient to carry. In addition, stacking is performed alternately, so the casters do not come into contac... Read MoreMass (kg) 1.7 Platform Width (mm) 350 Outer Dimensions, Width W x Depth D x Height H (mm) 365×495×110 Caster 4 wheels freely Platform Height (mm) 45 Platform Dimensions (Depth) (mm) 480 Wheel Diameter (Φmm) 65 Load Capacity (kg) 80 (with uniform load) Material (Wheel) Nylon Material (Cargo) Resin Feature Stackable
- TRUSCO Route Van (Mesh Type) All-free TypeBy adopting a mesh structure, it is even lighter and easier to move than conventional products. Can be connected vertically and horizontally. Stackable is possible. The loading platform has a robust mesh rib structure. It is not easily attacked by chemicals and solvents and has excellent durabili... Read MoreSuitable for (Caster) TYE-75EL Load Capacity (kg) 100 Platform Height (mm) 115 Caster 4 free wheels Wheel Diameter (Φmm) 75 Type of Sign Boltless structure (caster) Material (Wheel) Elastomer resin Specification Finished flat cart Material (wheel) Nylon resin / polypropylene (PP) Feature Stackable, lightweight Material (Wheel / Hardware) Steel (trivalent chrome plating)
- MonotaRO Sunotoko CartIt is equipped with casters and can be moved easily. For moving and storing lightweight items *Please do not ride as it is dangerous. *Since natural wood is used as the material, there may be an error of a few millimeters from the indicated size. *Since it is natural wood, there may be some peeli... Read MoreAllowable Load (kg) 20 Wheel Diameter (Φmm) 41 Platform Height (mm) About 78 Material (Cargo) Natural white pine Material (Wheel) Nylon Caster Universal car × 4
- TRUSCO Route vanCan be connected vertically and horizontally. (Horizontal connection is all free caster specifications only) Stacking is possible. The loading platform has a robust rib structure. It is not easily attacked by chemicals and solvents and has excellent durability. There are 4 anti-slip rubbers on th... Read MoreLoad Capacity (kg) 100 Platform Height (mm) 115 Wheel Diameter (Φmm) 75 Type of Sign Boltless (caster) Material (Wheel) Elastomer resin Type Flat carriage Material (wheel) Nylon resin Material (Wheel / Hardware) Steel (trivalent chrome plating)
- MonotaRO Flat trolley wooden PP + PVC wheelsRubber is wrapped around the edges to prevent scratches and impacts. Since the loading surface is non-slip processed, stable luggage can be transported. The top plate has a handle, which is convenient for carrying around. The casters are all four wheels, so they move smoothly. * Never load more t... Read MoreLoad Capacity (kg) 100 Handle Hole (mm) 125×35 Material (Cargo) Lauan plywood Material (Wheel) PP+PVC Caster Swivel car x 4 Material (Slip Prevention) Synthetic rubber Surface Treatment Top varnish painting
- MonotaRO Connectable Plastic Flat Trolley PalettiIf you connect 4 windmills, you can use it as a pallet size of 120 x 120 cm. (Normal vertical and horizontal connection is also possible) By stacking alternately, stable storage is possible. Also, since the casters do not touch the surface of the cargo bed, it can be used hygienically. There are ... Read MorePlatform Height (mm) 120 Allowable Load (kg) 150 Mass (kg) 4 Platform Width (mm) 500 Platform Dimensions (Depth) (mm) 700 Wheel Diameter (Φmm) 75 Color Black Material (Cargo) PP (impact resistance) Material (Wheel) Rubber Feature Stackable
- Gifu Plastic Industry (RISU) Joint CarryIdeal for receiving, storing, and moving distribution centers, backyards, etc. Anti-slip rubber prevents luggage from slipping.Platform Height (mm) 104 Load Capacity (kg) 120 Mass (kg) 2.4 Platform Width (mm) 370 Caster 4 free Platform Dimensions (Depth) (mm) 500 Wheel Diameter (Φmm) 65 Color Green Material (Wheel) Nylon Material (Cargo) Polypropylene (PP) Feature Stackable
- YAMAZEN Smart floor consolidated flat truckA flat trolley that designs a space. Make your life more convenient and fashionable. Since it is a dolly with casters, it utilizes a deep storage space. The caster itself is also designed to be difficult to see from above and from the side. Uses casters made of elastomer resin that do not easily ... Read MoreMass (kg) 0.8 Platform Width (mm) 285 Wheel Diameter (Φmm) 38 Platform Dimensions (Depth) (mm) 410 Allowable Load (kg) 50 Platform Height (mm) 64 Material (Wheel) Elastomer Material (Cargo) Polypropylene (PP) Material (Wheel / Hardware) Steel Color White
- YAMAZEN Concatenated Mini Flat Car Tough MiniCan be easily connected vertically and horizontally. Stacking is possible. There are two handles. The height of the dolly is low, and it can run stably even with luggage. For organizing offices and warehouses. As a carry trolley, carry cart, articulated trolley, flat wagon.Mass (kg) 1.2 Allowable Load (kg) 100 Platform Width (mm) 262 Platform Dimensions (Depth) (mm) 395 Caster 4 wheels freely Wheel Diameter (Φmm) 50 Platform Height (mm) 75 Material (Wheel) Nylon Material (Cargo) PP (impact resistance) Feature Stackable Material (Wheel / Hardware) Steel
- Ishikawa Seisakusho Flat TrolleyA handle makes it easy to move. The surface of the trolley is designed with unevenness so that it can be stacked, so it does not take up much space when stored. The caster specifications are 4 wheels. You can freely connect vertically and horizontally according to your luggage.Platform Height (mm) 143 Load Capacity (kg) 150 Caster 4 wheels freely
- Sakae Resin trolleyLightweight, compact resin trolley. It is easy to carry and has a wide range of uses. In many cases, it is also used as a dedicated trolley for plastic containers and cardboard boxes. Comes with 4 non-slip rubbers.Platform Height (mm) 104 Wheel Diameter (Φmm) 65 Color Blue RoHS directive (corresponding to 10 substances) Correspondence Feature Lightweight Material (Wheel) Nylon Material (Cargo) Resin Material (Wheel / Hardware) Steel
- Sanko Plastic Cart on casters Fan heater carryA fan heater carry that allows you to easily move heavy fan heaters. With four sumi and casters in the middle, it firmly supports heavy fan heaters. It can be fixed with a stopper with casters. You can easily move and change the orientation during cleaning.Mass (kg) 0.96 Wheel Diameter (Φmm) 30 Platform Width (mm) 342 Platform Dimensions (Depth) (mm) 502 Platform Height (mm) 77 Allowable Load (kg) About 28 Material (Wheel / Hardware) Iron Material Polypropylene Material (Cargo) Polypropylene (PP) Color Silver Feature With stopper Material (Wheel) polyamide
- TRUSCO Route van bulk buyingBy adopting a mesh structure, it is even lighter and easier to move than conventional products. Can be connected vertically and horizontally. (Horizontal connection is only for casters with all-free casters and casters with all-free stoppers) Stacking is possible. The loading platform has a robus... Read MoreLoad Capacity (kg) 100 Platform Height (mm) 115 Wheel Diameter (Φmm) 75 2018 Trusco page 8 1061 Material (Wheel) Elastomer resin Material (wheel) Polypropylene (PP) Feature Stackable Material (Wheel / Hardware) Steel (trivalent chrome plating)
- TRUSCO Root van Mesh type Caster type with stopperBy adopting a mesh structure, it is even lighter and easier to move than conventional products. Stackable is possible. The loading platform has a robust mesh rib structure. It is not easily attacked by chemicals and solvents and has excellent durability. There are 4 anti-slip rubbers on the table... Read MoreLoad Capacity (kg) 100 Platform Height (mm) 115 Wheel Diameter (Φmm) 75 Type of Sign Boltless structure (caster) Material (Wheel) Elastomer resin Specification Finished product Flat cart Material (wheel) Polypropylene (PP) Material (Wheel / Hardware) Steel (trivalent chrome plating) Brake / stopper Yes
- YAMAZEN Connected flat trolley PalettiWith a loading surface of 70 x 50 cm, it is a large size for a resin trolley. 4-wheel free casters and can be connected. If you connect 4 sheets, it will be a pallet size of 120 x 120 cm and can be used for transporting large items. A flat trolley that is convenient for work in warehouses and off... Read MorePlatform Height (mm) 120 Allowable Load (kg) 150 Mass (kg) 4 Wheel Diameter (Φmm) 75 Material (Cargo) PP (impact resistance) Material (Wheel) Rubber Feature Stackable Material (Wheel / Hardware) Steel
- TRUSCO Resin Flat Trolley Root Van with StopperEquipped with a stopper to stabilize the trolley during loading and unloading. The cargo bed has a robust rib structure. It is resistant to chemicals and solvents and has excellent durability. There are 4 non-slip rubbers.Load Capacity (kg) 100 Platform Height (mm) 112 Wheel Diameter (Φmm) 75 Specification Finished product Color Green Material (Wheel) Nylon (100% recycled material) Material (Cargo) Resin Feature With brake / stopper Brake / stopper Yes
- TRUSCO Resin Flat Cart Route Van Swivel Wheel TypeLightweight, easy-to-hold structure and easy to move. Robust PP recycled resin and a rib structure that produces high reliability and strength. Guaranteed load capacity of 100 kg (test load of 200 kg). It is resistant to chemicals and solvents and has excellent durability. A non-slip pattern is e... Read MoreLoad Capacity (kg) 100 Material (Top Plate) 100% recycled polypropylene Platform Height (mm) 112 Mounting Screw Spacing (mm) 55 × 42 (free) Wheel Diameter (Φmm) 75from S$74.99Min. 2 days
- Ishikawa Seisakusho Flat Trolley with StopperYou can freely connect the dolly vertically and horizontally according to your luggage. It can be connected even with a stopper. If you connect it to a dolly with the brake applied, the lock of the dolly that comes in front will be automatically released, and you will not be unable to drive becau... Read MoreMass (kg) 1.9 Platform Width (mm) 285 Wall Thickness (mm) 4 Platform Dimensions (Depth) (mm) 415 Wheel Diameter (Φmm) 50 Load Capacity (kg) 80 Platform Height (mm) 88 Material (Cargo) Resin Material (Wheel) Rubber Material (Wheel / Hardware) Rubber and steel Feature Stackable, with brake / stopper Caster Swivel car x 4 Brake / stopper Yes Top plate shape one sheet
- TRUSCO Resin Flat Trolley Route Van Swivel / Fixed TypeThe loading platform has a robust rib structure. It is not easily attacked by chemicals and solvents and has excellent durability. There are 4 anti-slip rubbers on the table. Lightweight and easy to hold, it is easy to move. A non-slip pattern is engraved on the table, and the stripe structure on... Read MoreLoad Capacity (kg) 100 Material (Top Plate) 100% recycled polypropylene Platform Height (mm) 112 Wheel Diameter (Φmm) 75from S$59.99Min. 2 days
- TRUSCO Root Van (Mesh Type) Free / Fixed TypeBy adopting a mesh structure, it is even lighter and easier to move than conventional products. Stackable is possible. The loading platform has a robust mesh rib structure. It is not easily attacked by chemicals and solvents and has excellent durability. There are 4 anti-slip rubbers on the table... Read MoreLoad Capacity (kg) 100 Platform Height (mm) 115 Wheel Diameter (Φmm) 75 Material (Wheel) Elastomer resin Material (Wheel / Hardware) Steel (trivalent chrome plating)
- Ishikawa Seisakusho Compact connecting cartThe dolly can be freely connected vertically and horizontally according to the luggage. With a handle that is convenient to carryMass (kg) 1.3 Wheel Diameter (Φmm) 50 Load Capacity (kg) 80 Platform Height (mm) 88 Material (Wheel) Rubber
- YAMAZEN Home trolleyUseful for moving heavy items in flat carts for home use, closets, balconies, etc. Designed and colored so that it won't cause discomfort even when used indoors. Elastomer casters that won't damage the floor. Compact and lightweight design. Easy to connect Stacking function convenient for... Read MoreMass (kg) 1.2 Platform Width (mm) 275 Platform Dimensions (Depth) (mm) 410 Wheel Diameter (Φmm) 50 Platform Height (mm) 77 Allowable Load (kg) 80 Material (Wheel) Elastomer Material (Cargo) Polypropylene Feature Stackable, lightweight Material (Wheel / Hardware) Steel
- YAMAZEN Concatenated flat carriage home carry lightCompared to the conventional home carry, the design is more familiar with the interior of the house. Elastomer casters that do not damage the floor and can be carried quietly Compact and lightweight design Easy to connect vertically and horizontally depending on the purpose of use As a flat troll... Read MoreMass (kg) 0.8 Platform Width (mm) 285 Wheel Diameter (Φmm) 38 Platform Dimensions (Depth) (mm) 410 Allowable Load (kg) 50 Platform Height (mm) 64 Color Dark brown Material (Wheel) Elastomer Material (Cargo) Polypropylene Feature Stackable, lightweight Material (Wheel / Hardware) Steel
- TRUSCO Wooden-Deck Dolly Rubber CasterIt absorbs shocks and is quiet during transportation.Load Capacity (kg) 100 Mounting Screw Spacing (mm) 55×42 Wheel Diameter (Φmm) 75 Material (Wheel) Rubber Feature Silent Caster Swivel car x 4 Noise countermeasures Yes Material (Cargo) plywood
- Asaka Industrial Gold Zojirushi Porter-kun 4-wheel free car No steering wheelSince there is no handle, you can carry luggage larger than the loading space. It is a flat trolley with a grip hole that is convenient to carry, with a plastic loading platform that can be freely used on four wheels.Wheel Diameter (Φmm) 100 Allowable Load (kg) 120 Load Capacity (kg) 120 Platform Height (mm) 150 Platform Width (mm) 385 Mass (kg) 4.3 Platform Dimensions (Depth) (mm) 600 Material (Cargo) Polypropylene (PP) Material (Wheel / Hardware) Steelfrom S$79.99Min. 2 days