All Category

Trolley Handles

View : Grid List
Filter

Items 1 - 40 of 49

Set Ascending Direction
  1. Handle
    Ishikawa Seisakusho Handle
    Suitable for  R-115  Pipe Diameter (Φmm)  25.4 
    Rating:
    76%
    from S$32.99
    Min. 2 days
  2. Handle + Connected flat trolley + Resin + Nylon wheels + Parallel and cross stackable + Light weight / Withstand load 200 kg type
    MonotaRO Handle + Connected flat trolley + Resin + Nylon wheels + Parallel and cross stackable + Light weight / Withstand load 200 kg type
    Connected flat trolley Resin nylon wheels Can be stacked in parallel or crossed Lightweight and load-bearing 200 kg type (order code: 4498173) can be attached to this handle. By attaching the handle, it can be used as a dolly, and it can be used properly according to the usage scene. In addition,... Read More
    Material  Steel (baked paint finish)  Color  Dark gray 
    Rating:
    60%
    from S$28.99
    Min. 2 days
  3. Grip for cart
    TRUSCO Grip for cart
    Grip power can be improved by the excellent cushioning property due to the material and corrugated shape. Shuts out the cold coming from the cold handle. It reduces the impact of a collision with the handle. It can be easily attached with the attached special double-sided tape.
    Included Accessories  Double-sided tape for handle mounting  Material  NBR (nitrile butadiene rubber) 
    Rating:
    97%
    from S$6.49
    Min. 2 days
  4. Handle set for multi-carrying kun
    TRUSCO Handle set for multi-carrying kun
    It can be used as a push cart by attaching a handle. The handle can be used even if two trolleys are connected. Any number of units can be connected vertically and horizontally according to the size of the luggage. You can choose the type of caster according to your application.
    Specification  Handle set  Material  Handle and fixing bracket: All iron 
    from S$139.90
    Min. 2 days
  5. Grip for Dolly
    Car-boy Grip for Dolly
    Improves the grip of the trolley handle. It will also be the marking of the handle part. It also serves as a countermeasure against the cold of the iron cold handle. For safety measures and grip improvement of the handle part
    Set Contents  Dedicated double-sided tape  Material  Nitrile rubber (NBR)  Shape  Corrugated shape that fits your hand  Color  Green 
    from S$11.99
    Min. 2 days
  6. Tow Handle for Route Van
    TRUSCO Tow Handle for Route Van
    Mass (g)  570 
    from S$64.99
    Min. 3 days
  7. Replacement handle for high-grade dolly
    TRUSCO Replacement handle for high-grade dolly
    Pipe Diameter (Φmm)  28 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  8. Pressed handle for eco-carrying vehicles
    TRUSCO Pressed handle for eco-carrying vehicles
    * We do not deliver to private homes (detached houses / apartments).
    Material  press  Material / Finish  Steel surface treatment: powder coating  Pipe Diameter (Φmm)  28.6 
    from S$64.99
    Min. 2 days
  9. Grand cart fixed handle
    TRUSCO Grand cart fixed handle
    Material  Steel  Surface Treatment  Powder coating 
    from S$56.99
    Min. 2 days
  10. Golden Elephant Handle Set for Shizu Carry Mini / Porter-Kun
    Asaka Industrial Golden Elephant Handle Set for Shizu Carry Mini / Porter-Kun
    Handle set for Carry Mini Porter without gold Zojirushi. * A 13mm wrench is required for replacement.
    Material  Steel  Pipe Diameter (Φmm)  25 
    Rating:
    100%
    from S$38.99
    Min. 5 days
  11. Multi carry handle bracket
    TRUSCO Multi carry handle bracket
    It can be used as a push cart by attaching a handle. The handle can be used even if two trolleys are connected. Any number of units can be connected vertically and horizontally according to the size of the luggage. You can choose the type of caster according to your application.
    Specification  Hardware only  Mass (g)  375 
    from S$17.99
    Min. 2 days
  12. Grand cart folding handle
    TRUSCO Grand cart folding handle
    Material  Steel  Surface Treatment  Powder coating 
    from S$66.99
    Min. 2 days
  13. Handle for SP302
    Ishikawa Seisakusho Handle for SP302
    Suitable Model  SP302G 
    from S$85.99
    Min. 9 days
  14. Handle set for 101
    Ishikawa Seisakusho Handle set for 101
    Suitable Model  101 
    from S$39.99
    Min. 9 days
  15. Handle for P102G
    Ishikawa Seisakusho Handle for P102G
    Included Accessories  Mounting bolts and nuts  Suitable for  P102G 
    Rating:
    100%
    from S$49.99
    Min. 18 days
  16. Fixed handle
    Kanatsu Fixed handle
    Suitable for  PLA300ST  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$269.90
    Min. 7 days
  17. Handle for WD-P101
    Ishikawa Seisakusho Handle for WD-P101
    Suitable Model  WD-P101G 
    from S$74.99
    Min. 9 days
  18. Handle for pallet truck
    TRUSCO Handle for pallet truck
    Suitable Model  PLK-05-1111、PLK-05-1210 
    from S$179.90
    Min. 2 days
  19. Replacement Handle for Transport Vehicle (Long)
    TRUSCO Replacement Handle for Transport Vehicle (Long)
    * Cannot be used for 2-stage and 3-stage types.
    Set Contents  4 bolts, 4 nuts and 4 washers  Material / Finish  Steel, surface treatment: powder coating  Type  Long  Pipe Diameter (Φmm)  28.6 
    from S$74.99
    Min. 2 days
  20. Replacement Handle for Truck for Donkey Cart 102N
    TRUSCO Replacement Handle for Truck for Donkey Cart 102N
    Replacement handle for donkey cart with antivirus and antibacterial powder coating. Fixed handle for Donkey Cart 102N * Cannot be used for 2-stage and 3-stage types.
    from S$74.99
    Min. 3 days
  21. Handle for PLA150Y-DL
    Kanatsu Handle for PLA150Y-DL
    Suitable Model  PLA150Y-DL 
    from S$69.99
    Min. 6 days
  22. Replacement Handle for Truck for Donkey Cart 101N
    TRUSCO Replacement Handle for Truck for Donkey Cart 101N
    Replacement handle for donkey cart with antivirus and antibacterial powder coating. Folding handle for Donkey Cart 101N * Cannot be used for 2-stage and 3-stage types.
    from S$85.99
    Min. 3 days
  23. Folding handle for 301N
    TRUSCO Folding handle for 301N
    Suitable for  301N 
    from S$76.99
    Min. 23 days
  24. Replacement Handle for Truck for Donkey Cart 301N
    TRUSCO Replacement Handle for Truck for Donkey Cart 301N
    Replacement handle for donkey cart with antivirus and antibacterial powder coating. Folding handle for Donkey Cart 301N * Cannot be used for 2-stage and 3-stage types.
    from S$99.90
    Min. 3 days
  25. Replacement Handle for Truck for Donkey Cart 202N
    TRUSCO Replacement Handle for Truck for Donkey Cart 202N
    Replacement handle for donkey cart with antivirus and antibacterial powder coating. Fixed handle for Donkey Cart 202N * Cannot be used for 2-stage and 3-stage types.
    from S$89.99
    Min. 3 days
  26. Folding handle for jumbo ace
    Asaka Industrial Folding handle for jumbo ace
    Folding handle for jumbo ace
    from S$179.90
    Min. 14 days
  27. Replacement Handle for Truck for Donkey Cart 302N
    TRUSCO Replacement Handle for Truck for Donkey Cart 302N
    Replacement handle for donkey cart with antivirus and antibacterial powder coating. Fixed handle for Donkey Cart 302N * Cannot be used for 2-stage and 3-stage types.
    from S$95.99
    Min. 3 days
  28. Optional Pedal Brake Dandy P Series Type PL Only
    dandy Optional Pedal Brake Dandy P Series Type PL Only
    An optional item for the Dandy series. An optional foot-operated brake that can be retrofitted. *Please read the usage precautions in the instruction manual carefully before using.
    from S$99.90
    Min. 4 days
  29. Optional for resin carrier Grand Cart
    TRUSCO Optional for resin carrier Grand Cart
    Material  Steel  Surface Treatment  Powder coating 
    from S$229.90
    Min. 2 days
  30. Replacement Handle for Truck for Donkey Cart 201N
    TRUSCO Replacement Handle for Truck for Donkey Cart 201N
    Replacement handle for donkey cart with antivirus and antibacterial powder coating. Folding handle for Donkey Cart 201N * Cannot be used for 2-stage and 3-stage types.
    from S$119.90
    Min. 3 days
  31. Handguard R100 inner diameter 25-30 red
    Car-boy Handguard R100 inner diameter 25-30 red
    Optimal as a countermeasure against finger pinching on the handle of the trolley. It can be attached to a trolley handle that has been bent. It can be attached to a handlebar pipe diameter of 25-30mm. Easy to install with the included screws. As a safety measure for the handle of the pushcart.
    from S$13.99
    Min. 2 days
  32. Handle set for DSK-302
    NANSIN Handle set for DSK-302
    Suitable Model  N-DSK-302B2 
    Rating:
    100%
    Discontinued
  33. Grip for cart
    Car-boy Grip for cart
    For measures against cold hands of cold iron handles! For improving the grip of the dolly handle! Improved grip of the dolly handle and measures against cold.
    Material  NBR (foam rubber) 
    Discontinued
  34. Carry Long car side handle set
    Asaka Industrial Carry Long car side handle set
    Gold elephant mark carry rack Side handle set for long cars. * A Phillips screwdriver and a 17 mm wrench are required.
    Included Accessories  Belleville spring nut M10  Material  Steel 
    Discontinued
  35. Plastic Carry Rack DX Small Handle Set
    Asaka Industrial Plastic Carry Rack DX Small Handle Set
    Gold elephant stamp plastic carry rack DX small handle set. * A Phillips screwdriver and a 17 mm wrench are required for replacement.
    Included Accessories  Belleville spring nut M10  Material  Steel  Pipe Diameter (Φmm)  27.2 
    Discontinued
  36. Handle of plastic hand truck (Rakkun carry)
    NK Carry Caster Handle of plastic hand truck (Rakkun carry)
    Suitable for  PRBL-101 For non-slip 
    Discontinued
  37. Side handle set for jumbo ace
    Asaka Industrial Side handle set for jumbo ace
    Gold elephant seal carry rack Side handle set for jumbo ace. * A Phillips screwdriver and a 17 mm wrench are required.
    Included Accessories  Belleville spring nut M10  Material  Steel 
    Discontinued
  38. Carry rack large side handle set
    Asaka Industrial Carry rack large side handle set
    Gold elephant seal carry rack large side handle set. -Gold elephant mark carry rack large side handle set. * A tool (plus screwdriver, 17mm wrench) is required for replacement. (Parts compatible products) ・ * A Phillips screwdriver and a 17 mm wrench are required.
    Included Accessories  Belleville spring nut M10  Material  Steel  Pipe Diameter (Φmm)  27.2 
    Discontinued
  39. Pallet truck handle
    TRUSCO Pallet truck handle
    By using two "Swivel casters Φ150 Part No. TJ-150" and "Fixed casters Φ150 Part No. TK-150", stable running is possible, which is different from four-wheel free use (running with a small turn). It is effective in narrow passages where forklifts cannot enter. There are two type... Read More
    Specification  Handle for PLK-1111A and PLK-1210A 
    Discontinued
  40. Optional for resin carrier Grand Cart
    TRUSCO Optional for resin carrier Grand Cart
    Material  Steel  Surface Treatment  Powder coating 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 49

Set Ascending Direction