All Category

Container Dollies

View : Grid List
Filter

Items 1 - 40 of 102

Set Ascending Direction
  1. Root Boy Telescopic Carry 202 Type
    Route Kougyou Root Boy Telescopic Carry 202 Type
    Ideal for transporting boxes such as packing cases.
    Maximum Load (kg)  200  Wheel Diameter (Φmm)  75  Caster Diameter (Φmm)  75  Type  Container / box trolley  Material (Caster)  Nylon  Caster Type / Size (mm)  Nylon caster Φ75  Material (Main Unit)  Steel 
    Rating:
    93%
    from S$89.99
    Min. 2 days
  2. Telescopic resin cart
    Sakae Telescopic resin cart
    A telescopic type has been added to Sakae's resin trolley, which is popular for its stacking and connecting functions.
    Uniform Load Capacity (kg)  200  External Dimensions / Height (mm)  200  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PP resin (polypropylene) 
    Rating:
    100%
    from S$89.99
    Min. 7 days
  3. Container Carry
    AS ONE Container Carry
    A container carry using AAS resin coated steel pipe. The container is sold separately.
    Allowable Load  About 100kg  Caster  Φ65mm (with 2 diagonal stoppers) 
    from S$109.90
    Min. 13 days
  4. Aluminum cart air caster specification
    TRUSCO Aluminum cart air caster specification
    Lightweight and quiet due to the adoption of air casters. The surface treatment is alumite clear processing and has excellent weather resistance. Clean room. Cold storage warehouse.
    Platform Height (mm)  123  Load Capacity (kg)  200  Wheel Diameter (Φmm)  75  Material (Main Unit)  Aluminum  Material  Aluminum  Specification  Finished product  Caster  Free car, 2 each with free car stopper  Feature  Lightweight  Material (Wheel)  Rubber  Material (Metal Hub)  Steel  Noise countermeasures  Yes 
    from S$199.90
    Min. 2 days
  5. Expandable Dolly Cart
    TOSEI Expandable Dolly Cart
    It can be expanded and contracted according to the size of the load.
    Allowable Load (kg)  150  Width (mm)  310~410  Mass (kg)  About 5  Caster  Made of Φ75mm nylon (4 wheel free type)  Type  Root boy  Material (Main Unit)  Steel / PP (yellow) 
    from S$99.90
    Min. 4 days
  6. Aluminum dolly (nylon)
    TEIMO Aluminum dolly (nylon)
    Lightweight and easy to carry. The combination of aluminum material and resin corner parts is hygienic and has excellent strength. It can be stacked after use. A quiet elastomer rubber wheel with cushioning properties. 2 free + 2 with free S Ideal as a container loading trolley for convenience st... Read More
    Maximum Load (kg)  150 
    from S$119.90
    Min. 13 days
  7. Resin root boy telescopic carry 202PP type
    Route Kougyou Resin root boy telescopic carry 202PP type
    A new container trolley whose size can be freely changed. It is much easier to organize and move than stacking containers as they are. The dimensions of the frame can be adjusted at a pitch of 10 mm. At factories, warehouses, or supermarkets, [Root Boy] helps streamline production and logistics. ... Read More
    Load Capacity (kg)  150  Specification  4-wheel free specification  Caster Diameter (Φmm)  75  Type  Container / box trolley  Material (Caster)  Nylon  Material  Resin 
    Rating:
    85%
    from S$95.99
    Min. 2 days
  8. Container Trolley
    TRUSCO Container Trolley
    By changing the length of the connecting bar, you can make the dimensions of the container trolley of your choice. Transportation of various containers
    Allowable Load (kg)  300  Caster Diameter (Φmm)  75 
    Rating:
    73%
    from S$89.99
    Min. 2 days
  9. Container Trolley Aluminum Cart Nylon Caster
    TRUSCO Container Trolley Aluminum Cart Nylon Caster
    Lightweight and easy to carry. The combination of aluminum material and resin corner parts is hygienic and has excellent strength. Ideal for moving assembled parts. Delivery to convenience stores and supermarkets. * When stationary, turn all casters outward.
    Platform Height (mm)  147  Caster Diameter (Φmm)  75  Specification  Finished product  Feature  Lightweight 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  10. Telescopic container trolley  Dolly DLF type
    OM Telescopic container trolley Dolly DLF type
    You can freely adjust the dimensions inside the frame. It supports containers of various sizes within the range of the loading surface.
    Platform Height (mm)  128  Uniform Load (kg)  180  Specification  4 free casters  Caster Diameter (Φmm)  75 
    Rating:
    73%
    from S$129.90
    Min. 2 days
  11. Telescopic container cart air caster 4 wheel type
    TRUSCO Telescopic container cart air caster 4 wheel type
    Since the casters are sound-saving type, it is convenient for transportation in places where sound is disliked. The dimensions can be adjusted freely with a 10 mm pitch. The surface of Connor resin has irregularities to prevent slipping.
    Time to Assemble  (Estimated) 30 minutes per person  Load Capacity (kg)  300  Caster  4 free casters  Wheel Diameter (Φmm)  75  Specification  Assembling type  Noise countermeasures  Yes 
    from S$129.90
    Min. 2 days
  12. Cart for folding container (50L) Plastic stopper with elastomer wheels Parallel loading possible
    MonotaRO Cart for folding container (50L) Plastic stopper with elastomer wheels Parallel loading possible
    A dolly for folding containers that is lightweight and easy to carry. Folding container 50L standard (30, 40, 50, 60L) type products can be mounted perfectly. Stable stacking is possible during storage. Uses an elastomer car with less marking on the floor. Work load is reduced by adopting a verti... Read More
    Load Capacity (kg)  120  Platform Height (mm)  123  Mass (g)  2500  Effective dimension (width) (mm)  335  Platform Dimensions (Depth) (mm)  493  External Dimensions (W x D x H) (mm)  568×373×123  Caster Diameter (Φmm)  75  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Folding trolley  Color  Green  Material  PP 
    Rating:
    80%
    from S$79.99
    Min. 2 days
  13. Dolly trolley
    Japan Green Cross Dolly trolley
    Dolly trolley that can be freely combined. Can be used outdoors. * Sold one by one.
    Japanese Green Cross No.  351010  Mass (g)  490  Allowable Load (kg)  Approximately 30 (per unit) 
    Rating:
    40%
    from S$26.99
    Min. 2 days
  14. Telescopic container trolley
    TRUSCO Telescopic container trolley
    Since the casters are sound-saving type, it is convenient for transportation in places where sound is disliked. The dimensions can be adjusted freely with a 10 mm pitch. The surface of the corner resin has irregularities to prevent slipping.
    2018 Trusco page  8 1041 
    Rating:
    80%
    from S$88.99
    Min. 2 days
  15. L type aluminum cart
    Nitto L type aluminum cart
    Aluminum trolley for transporting folding containers. Made of aluminum, it is light and resistant to rust. The stacking function saves space. As a container trolley, folding container trolley, Oricon trolley, aluminum trolley for transportation, carry cart.
    Allowable Load (kg)  150 
    Rating:
    100%
    from S$89.99
    Min. 2 days
  16. Extending Containers Dollies (Steel 4-Wheel Type with Air Casters & Stopper)
    TRUSCO Extending Containers Dollies (Steel 4-Wheel Type with Air Casters & Stopper)
    Since the casters are sound-saving type, it is convenient for transportation in places where sound is disliked. The dimensions can be adjusted freely with a 10 mm pitch.
    Height (mm)  156  2018 Trusco page  8 1041  Mounting hole pitch (mm)  55×42  Caster Diameter (Φmm)  75  Uniform Load (kg)  300 
    from S$119.90
    Min. 2 days
  17. Rootboy telescopic carry type 303
    Route Kougyou Rootboy telescopic carry type 303
    Platform Height (mm)  105  Maximum Load (kg)  300  Caster Diameter (Φmm)  75  Type  Container / box trolley  Caster  Nylon Swivel Caster 4 
    from S$129.90
    Min. 2 days
  18. Stainless steel Rootboy telescopic carry 202PP type
    Route Kougyou Stainless steel Rootboy telescopic carry 202PP type
    The casters are made of steel common to the 202PP type, achieving cost reduction. Casters that can be replaced and mounted with bolts and nuts. It can be expanded and contracted at a pitch of 10 mm. For environments that require hygiene and cleanliness, such as food factories, food processing fac... Read More
    Load Capacity (kg)  150  Specification  4-wheel free specification  Caster Diameter (Φmm)  75  Type  Container / box trolley  Material (Caster)  Nylon 
    Rating:
    80%
    from S$119.90
    Min. 2 days
  19. Telescopic container cart (6-wheel type)
    TRUSCO Telescopic container cart (6-wheel type)
    The dimensions can be adjusted freely with a 10 mm pitch.
    Specification  Assembling type  Platform Height (mm)  156  Uniform Load (kg)  400  Time to Assemble  30 minutes per person  Caster Diameter (Φmm)  (Fixed) 65, (free) 75  Caster  4 free casters, 2 fixed casters 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  20. Root Boy Telescopic Carry 201 Type
    Route Kougyou Root Boy Telescopic Carry 201 Type
    Excellent for transporting containers and cardboard! Ideal for transporting and storing beer, liquor, and juices. It is a highly safe type that is suitable for transporting and storing products and products. The dimensions of the frame can be adjusted at a pitch of 10 mm. * This item cannot be co... Read More
    Maximum Load (kg)  200  Caster Diameter (Φmm)  75  Wheel Diameter (Φmm)  75  Type  Container / box trolley  Material (Caster)  Nylon  Material (Main Unit)  Steel 
    Rating:
    100%
    from S$89.99
    Min. 2 days
  21. α Folding Container Trolley
    TRUSCO α Folding Container Trolley
    Platform Dimensions (mm)  '541×377  As ONE Part Number  0-1805-11  Uniform Load (kg)  200  Platform Width (mm)  377  Mass (kg)  4.1  Trusco Part No.  509-4704  Platform Dimensions (Depth) (mm)  541 
    from S$129.90
    Min. 2 days
  22. Rootboy telescopic carry type 302
    Route Kougyou Rootboy telescopic carry type 302
    Ideal for transporting boxes such as packing cases.
    Maximum Load (kg)  300  Caster Diameter (Φmm)  75  Type  Container / box trolley  Caster Type / Size (mm)  Nylon caster Φ75 
    from S$119.90
    Min. 2 days
  23. Steel carry
    Sakae Steel carry
    Uniform Load Capacity (kg)  150  Caster  50Φ nylon car (all free)  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Steel 
    from S$65.99
    Min. 2 days
  24. Round Dolly (for Brute Round Container)
    Rubbermaid Round Dolly (for Brute Round Container)
    It is a product that complies with the Food Sanitation Law. Since it is UV resin processed, it prevents deterioration and fading due to ultraviolet rays. The edges and bottom are reinforced with a rib structure.
    Allowable Load (kg)  113.3  Suitable Model  2620・2632・2643・2655  Mass (kg)  Trusco Part No.  421-9091  Outer Dia. x Height H (Φmm x mm)  464×168  Color  Black 
    from S$239.90
    Min. 3 days
  25. Telescopic container cart (stainless steel 4-wheel type)
    TRUSCO Telescopic container cart (stainless steel 4-wheel type)
    The dimensions can be adjusted freely with a 10 mm pitch.
    Platform Height (mm)  156  Time to Assemble  30 minutes per person  Uniform Load (kg)  300  Caster  4 free casters  Caster Diameter (Φmm)  75  Specification  Assembling type  Material  Stainless steel 
    Rating:
    100%
    from S$189.90
    Min. 2 days
  26. Box Trolley Rubber Casters (with Stopper)
    TRUSCO Box Trolley Rubber Casters (with Stopper)
    It has a welded structure and is robust. Can be stacked. It is also possible to replace the free casters with fixed casters. Since casters with stoppers are attached diagonally, malfunctions are prevented.
    Brake / stopper  Yes  Uniform Load (kg)  200 
    from S$119.90
    Min. 2 days
  27. Container trolley
    Sakae Container trolley
    External Dimensions / Height (mm)  137  Uniform Load Capacity (kg)  200  Caster  65Φ rubber car (all free)  RoHS directive (corresponding to 10 substances)  Correspondence  Color (Body)  Green 
    from S$99.90
    Min. 7 days
  28. Box bogie rubber caster all free type
    TRUSCO Box bogie rubber caster all free type
    It has a welded structure and is robust. Can be stacked. * When stationary, turn all casters outward.
    Platform Height (mm)  109  Uniform Load (kg)  200  Specification  4 free  Mounting Screw Spacing (mm)  55×42  Caster Diameter (Φmm)  75  Wheel Diameter (Φmm)  75  Material (Caster)  Rubber  Suitable Caster  TYSG-75RH (Free rubber) 
    from S$119.90
    Min. 2 days
  29. Rootboy telescopic carry type 501ST
    Route Kougyou Rootboy telescopic carry type 501ST
    Ideal for transporting and storing beer, liquor, and juices. A type with excellent safety. Sten frame
    Type  Container / box trolley  Caster Diameter (Φmm)  75  Caster  Nylon Swivel Caster 4  Maximum Load (kg)  200 
    from S$169.90
    Min. 7 days
  30. Aluminum angle dolly (air caster specification)
    WAKO PALLET Aluminum angle dolly (air caster specification)
    Lightweight and quiet due to the adoption of air casters. It can be stacked when it is not loaded. The plastic / aluminum structure makes it safe and hygienic. Ideal for transporting and storing standard items such as 50L and 75L containers. * When stationary, turn all casters outward.
    Platform Height (mm)  134  Uniform Load (kg)  150  Caster Diameter (Φmm)  75  Material  Aluminum  Specification  Finished product, 4 free casters  Feature  Lightweight  Noise countermeasures  Yes 
    from S$139.90
    Min. 6 days
  31. Root Boy Telescopic Carry 202DG Type
    Route Kougyou Root Boy Telescopic Carry 202DG Type
    It is a conductive container trolley (expandable carry). Ideal for transporting boxes such as packing cases. For storage and transportation of containers at factories and production sites of electrical and electronic parts that require antistatic.
    Maximum Load (kg)  150  Caster Diameter (Φmm)  75  Feature  Conductivity  Type  Container / box trolley 
    from S$119.90
    Min. 3 days
  32. Rootboy telescopic carry 202W type
    Route Kougyou Rootboy telescopic carry 202W type
    Containers can be used side by side
    Type  Container / box trolley  Caster Diameter (Φmm)  75  Maximum Load (kg)  300 
    from S$149.90
    Min. 7 days
  33. Dolly trolley
    iteck Dolly trolley
    It can be used from 1 piece, and can be combined with 2 pieces or 4 pieces, so it can be freely combined and used according to the application. The casters have a stop function.
    Rating:
    40%
    from S$38.99
    Min. 2 days
  34. Box cart Nylon caster (with stopper)
    TRUSCO Box cart Nylon caster (with stopper)
    It has a welded structure and is robust. Can be stacked. It is also possible to replace the free casters with fixed casters. Since casters with stoppers are attached diagonally, malfunctions are prevented.
    Brake / stopper  Yes  Uniform Load (kg)  200 
    from S$119.90
    Min. 2 days
  35. Corner resin aluminum dolly
    NANSIN Corner resin aluminum dolly
    from S$139.90
    Min. 4 days
  36. Rootboy telescopic carry 302W type
    Route Kougyou Rootboy telescopic carry 302W type
    Containers can be used side by side
    Type  Container / box trolley  Caster Type / Size (mm)  Nylon caster Φ85  Maximum Load (kg)  500  Caster Diameter (Φmm)  85 
    from S$229.90
    Min. 7 days
  37. Root boy
    Route Kougyou Root boy
    It is a container trolley (expandable carry) with a stacking function. When not in use, it can be stacked stably, so it does not take up space. For storage and transportation of containers at factories and production sites
    Maximum Loading Capacity (kg)  200  Wheel Diameter (Φmm)  75  Material (Caster)  Nylon  Specification  Telescopic at 10mm pitch 
    from S$99.90
    Min. 8 days
  38. Root Boy Telescopic Carry 202G
    Route Kougyou Root Boy Telescopic Carry 202G
    Ideal for transporting boxes such as packing cases.
    Maximum Load (kg)  150  Caster  4 rubber free casters  Caster Diameter (Φmm)  75  Type  Container / box trolley 
    from S$99.90
    Min. 7 days
  39. Rootboy telescopic carry type 301
    Route Kougyou Rootboy telescopic carry type 301
    Dimensional box trolley! Excellent for transporting containers and cardboard! A type with a wide bottom area of 201. Make the container more stable.
    Maximum Load (kg)  300  Caster  4 free casters  Caster Diameter (Φmm)  75  Type  Container / box trolley  Material (Caster)  Nylon 
    from S$119.90
    Min. 2 days
  40. Telescopic container cart SUS
    TRUSCO Telescopic container cart SUS
    The dimensions can be adjusted freely with a 10 mm pitch. The surface of the corner resin has irregularities to prevent slipping.
    2018 Trusco page  8 1042 
    from S$199.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 102

Set Ascending Direction