All Category

Load Skates

The transfer roller is used to transfer and install large machine tools, sheet metal and forging machines. Thanks to that, the floor is not damaged. In addition, there are many types, so it can be used in various situations and can shorten the time for workers, setup time and travel time. There are various types of rollers, such as urethane rollers that are elastic and resistant to damage to the floor, oil and strength, and engineering plastics that are highly durable. Used in related factories such as electronics, electronic parts and semiconductors.
View : Grid List
Filter

Items 1 - 40 of 85

Set Ascending Direction
  1. Easy Furniture Carry Set
    MonotaRO Easy Furniture Carry Set
    Even women can easily lift heavy furniture and move it easily using the attached dolly. Great for cleaning, remodeling, and installing earthquake countermeasure goods! [Easy lifting rod based on the principle of leverage] Even heavy furniture can be lifted with one-fifth the force using the princ... Read More
    Set Contents  Lifting rod x 1, cart x 4 
    Rating:
    81%
    from S$28.99
    Min. 2 days
  2. Easy Helper Set
    PICUS (Taiyo Seiko) Easy Helper Set
    You can move up to 300 kg. Even a heavy object weighing 100 kg can be easily lifted with a force of only 20 kg. Elastomer grip that is non-slip and environmentally friendly. Lightweight pipe handle. Beautiful ABS resin body. The tip of the fork is tapered and thin, so it is very easy to put under... Read More
    Rating:
    75%
    from S$34.99
    Min. 2 days
  3. Easy Helper Hyper Set
    PICUS (Taiyo Seiko) Easy Helper Hyper Set
    You can move up to 300 kg. Even a heavy object weighing 100 kg can be easily lifted with a force of only 18 kg. Non-slip finger stopper, easy-to-grip grip, and lightweight pipe handle. The dolly is a 4-axis, 6-set wheel (roller) that can move safely and smoothly without falling into grooves such ... Read More
    Rating:
    77%
    from S$67.99
    Min. 2 days
  4. Roller bar
    Sanpou Yoshi Roller bar
    By operating on the principle of leverage, it is possible to quickly float heavy objects. With a roller on the bottom, it is easier to shift than a crowbar and the floor is less likely to be damaged. Since the rollers use bearings (4 pieces), they can be lifted lightly and roll smoothly. Since it... Read More
    Overall Length (mm)  1370  Color  Red  Maximum Punching Capacity  3t  Width (mm)  160  Mass (kg) 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  5. Light carry Carry for moving
    YAMAZEN Light carry Carry for moving
    A strong ally when moving heavy objects, lifting heavy loads using the principle of leverage. It can be lifted with about one-fifth the force using the principle of leverage. Demonstrates its power when moving heavy luggage such as furniture. For moving large furniture and redecorating rooms. * D... Read More
    Mass (kg)  Lifting rod / 0.24, Dolly / 0.09  Maximum Working Load (kg)  Dolly / 300 (when using 4)  Set Contents  Lifting rod, cart x 4  Dimensions (Length L x Width W x Height H) (mm)  Lifting rod / 305 × 70 × 55  Dimensions, Width W x Depth D x Height H (mm)  Dolly / 70 × 100 × 25 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  6. Speed roller (urethane double type, low floor type)
    Daiki Speed roller (urethane double type, low floor type)
    A free rotary table is set, making it easy to change direction while moving. Urethane rollers have the smallest starting force, are the strongest among elastic bodies, do not damage the floor surface, and have excellent durability and oil resistance. A special bearing is used for the bearing. It ... Read More
    Compatible Handle  D-1000  Specification  Low floor type 
    Rating:
    93%
    from S$589.90
    Min. 2 days
  7. Carrying furniture and home appliances
    AIMEDIA Carrying furniture and home appliances
    Easy to move furniture and home appliances up to 100kg Easy to move heavy furniture and home appliances! Furniture to move carry. For room remodeling, general cleaning, and moving. Also for installing earthquake-resistant mats. With the principle of leverage, even a 100 kg object can be lifted wi... Read More
    Dimensions (cm)  (Dolly with roller) 10.3 × 7.5 × 2.2  Overall Length (cm)  (Leverage) 34.5 
    Rating:
    50%
    from S$32.99
    Min. 2 days
  8. Light carry long set
    YAMAZEN Light carry long set
    You can easily lift the furniture and move it easily. With urethane cushion, it is hard to slip. Great for cleaning and installing earthquake countermeasure goods. Heavy furniture can be lifted with one-fifth the force using the principle of leverage. With 2 trolleys. The maximum load capacity of... Read More
    Allowable Load (kg)  200  Mass (kg)  Lifting rod: 0.25, dolly: 0.11 
    Rating:
    80%
    from S$43.99
    Min. 2 days
  9. Free roller dolly for transportation
    KAISER Free roller dolly for transportation
    The free caster type makes direction inspection extremely easy. You can move the four corners of a moving object by supporting them with their respective dollies. For moving shelves, etc.
    Operating Load (ton)  0.15  Set Contents  4-piece set  Trusco Part No.  494-7011  Type  No marking caster type  Mass (kg)  11  Dimensions, Width W x Length L x Height H (mm)  263×263×88 
    Rating:
    100%
    from S$349.90
    Min. 32 days
  10. Speed roller (urethane aluminum double type)
    Daiki Speed roller (urethane aluminum double type)
    Since the handling work is easy due to the reduction of its own weight (1/3 of the steel type), it enhances the mobility of the work and greatly contributes to the cost reduction of moving heavy objects. Made of strong aluminum alloy casting and subjected to proper heat treatment, its strength is... Read More
    Compatible Handle  D-1000 
    from S$889.90
    Min. 2 days
  11. Chill tank
    Katsuyama Kikai Chill tank
    The chill tank is a tough and powerful endless roller that safely and efficiently transports ultra-heavy objects. Supports super heavy loads with a compact yet stable and durable structure. It is useful in a variety of sites as an endless roller for the movement of large structures and ships, pla... Read More
    Running Resistance (a/r)  0.05  Dimension L (mm) 
    from S$479.90
    Min. 14 days
  12. Self-propelled speed roller DUW3R
    Daiki Self-propelled speed roller DUW3R
    No traction power required. Smooth transportation is possible by reciprocating the ratchet lever from side to side (with front / rear switching function). By adopting brake claws, it can be used safely even on slopes. Loading and unloading of large machines.
    Mass (kg)  10  Table Dimensions (mm)  150  Overall Length (mm)  250  Width (mm)  275  Operating Load (ton)  Trusco Part No.  432-0867  Height (mm)  78  Compatible Handle  D-1000  Specification  Self-propelled, low floor type 
    Rating:
    100%
    from S$1,499.00
    Min. 3 days
  13. 1000Kg / 1200mm roller bar
    ESCO 1000Kg / 1200mm roller bar
    Esco Part No.  EA985A-11 
    from S$789.90
    Min. 6 days
  14. Self-propelled machine roller
    Sanpou Yoshi Self-propelled machine roller
    The turntable is 360 degree rotating. It is easy to change direction while moving. The roller is a floor-friendly urethane material. A special bearing is used for the bearing, and it moves smoothly. The material of the frame is carbon steel. Easy forward / backward movement and fine adjustment of... Read More
    Included Accessories  With exclusive ratchet lever  Height (mm)  110  Mass (kg)  22  Overall Length (mm)  360  Maximum Punching Capacity  4t  Width (mm)  280  Color  Orange 
    from S$979.90
    Min. 6 days
  15. Speed roller (free roller type)
    Daiki Speed roller (free roller type)
    By adopting free casters, you can easily change direction in a narrow space. The overall height is low, allowing safer transportation of heavy objects. Chrome-plated on the entire surface and MC nylon is used for the rollers, which protects against rust, oxidation, dirt, etc. for a long period of... Read More
    Table Dimensions (mm)  118  Compatible Handle  DRL-1000 
    from S$1,999.00
    Min. 8 days
  16. Refrigerator drawer handle
    TASCO Refrigerator drawer handle
    from S$99.90
    Min. 5 days
  17. Masada Roller
    MASADA SEISAKUSHO Masada Roller
    It can be done quickly and efficiently by using it together with a jack with a free roller claw for moving and transporting heavy objects.
    Dimension E  M20  Specification  Steel roller type Single type  Number of Rollers 
    from S$599.90
    Min. 5 days
  18. 6.0ton transport roller (with handle)
    ESCO 6.0ton transport roller (with handle)
    consistent load (t)  Specification  With steering wheel  Esco Part No.  EA986DB-57  Outer Diameter (Φmm)  640×534×115(H)  Mass (kg)  50  Platform Dimensions (mm)  400×220  Roller Dimensions, Diameter x L (Φmm x mm)  85×90 
    from S$2,299.00
    Min. 6 days
  19. 12.0ton transport roller (expandable)
    ESCO 12.0ton transport roller (expandable)
    Esco Part No.  EA986DB-52  Adjustment Range (mm)  720~1500  Mass (kg)  38  Roller Dimensions, Diameter x L (Φmm x mm)  85×90  Base Dimensions (mm)  420×268×110(H)  consistent load (t)  12 (6 x 2)  Platform Dimensions (mm)  350×200 
    from S$2,199.00
    Min. 6 days
  20. Kagsvale
    NICHIAS Kagsvale
    You can set it on furniture or small items and move it smoothly and easily without getting tired. A good partner for cleaning, remodeling, and moving. Useful for lightness in the living room, kitchen, bedroom, and office. Fluororesin (nylon) that is gentle on carpets and tatami mats For furniture... Read More
    Material  Fluorine resin (floor grounding surface) 
    Rating:
    93%
    from S$109.90
    Min. 2 days
  21. Carry DX set for easy furniture movement Long trolley, height adjustment trolley, sledge for trolley, with special case
    MonotaRO Carry DX set for easy furniture movement Long trolley, height adjustment trolley, sledge for trolley, with special case
    Even women can easily lift heavy furniture and move it easily using the attached dolly. Great for cleaning, remodeling, and installing earthquake countermeasure goods! A deluxe set that includes a height adjustment stand, sled for trolley, long trolley, and special case. Even heavy furniture can ... Read More
    Rating:
    67%
    from S$55.99
    Min. 2 days
  22. Machine Roller with 360 Degree Turntable
    Sanpou Yoshi Machine Roller with 360 Degree Turntable
    The turntable is 360 degree rotating. It is easy to change direction while moving. The roller is a floor-friendly urethane material. A special bearing is used for the bearing, and it moves smoothly. The material of the frame is carbon steel. Free-running roller for moving, transporting and instal... Read More
    Height (mm)  110  Color  Orange  Width (mm)  222 
    from S$99.90
    Min. 2 days
  23. Easy helper smart cart
    PICUS (Taiyo Seiko) Easy helper smart cart
    It is a low-floor trolley with a load capacity of 100 kg (per unit). You can easily install disaster mitigation goods such as "seismic mats" and "fall prevention plates". * Cannot be used on steps or sloping floors, long-haired carpets, or carpets. * Flooring materials that ar... Read More
    Allowable Load (kg)  100 (per unit)  Material  ABS resin, steel  Mass (g)  90  Overall Length (mm)  100 
    Rating:
    90%
    from S$9.99
    Min. 2 days
  24. Machine roller direct type handle
    Sanpou Yoshi Machine roller direct type handle
    A handle exclusively for direct type machine rollers. It can be easily towed when moving large heavy objects. Free-running roller for moving, transporting and installing large heavy objects. Layout change and maintenance in the factory. For loading and unloading of large machines. * The manufactu... Read More
    Overall Length (mm)  1050  Suitable Size  4t,6t,8t  Mass (kg)  2.5  Color  Orange 
    from S$129.90
    Min. 2 days
  25. Speed roller handle
    Daiki Speed roller handle
    Compatible with all models of speed rollers, steel and aluminum. Used for turning speed rollers. * Please be sure to fix it to the continuous pin before use.
    Width (mm)  (Handle) 280  Overall Length (mm)  1000  Mass (kg)  Trusco Part No.  391-4071  Handle  Speed roller operation handle 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  26. Easy Helper Smart Lifter
    PICUS (Taiyo Seiko) Easy Helper Smart Lifter
    Withstand load 150Kg, lifting height 3cm You can easily install disaster mitigation goods such as "seismic mats" and "fall prevention plates". * Flooring materials that are easily scratched or used on objects to be lifted may cause scratches or dents. * When lifting, lift the ... Read More
    Dimensions, Width W x Height H x Depth D (mm)  320×44×67  Mass (g)  258  Material  ABS resin, steel  Allowable Load (kg)  150 
    from S$19.99
    Min. 2 days
  27. Turning type machine roller
    Sanpou Yoshi Turning type machine roller
    It is easy to change direction while moving. The roller is a floor-friendly urethane material. A special bearing is used for the bearing, and it moves smoothly. The material of the frame is carbon steel. Free-running roller for moving, transporting and installing large heavy objects. Layout chang... Read More
    Included Accessories  With dedicated handle  Color  Orange  Width (mm)  220  Height (mm)  110 
    from S$299.90
    Min. 2 days
  28. Machine roller direct type
    Sanpou Yoshi Machine roller direct type
    The roller is a floor-friendly urethane material. A special bearing is used for the bearing, and it moves smoothly. The material of the frame is carbon steel. Free-running roller for moving, transporting and installing large heavy objects. Layout change and maintenance in the factory. For loading... Read More
    Color  Orange  Mass (kg)  Maximum Punching Capacity  2t  Overall Length (mm)  230  Width (mm)  100  Height (mm)  110 
    from S$139.90
    Min. 2 days
  29. Orange roller Urethane double type / Low floor type
    TRUSCO Orange roller Urethane double type / Low floor type
    It is of high quality and more affordable. Rollers for moving and transporting heavy objects.
    Array  (Roller) Urethane double type  Material  Body: Steel, Roller: Urethane  Type  Low floor type  Compatible Handle  Masada M-1000 
    from S$699.90
    Min. 2 days
  30. Refrigerator lifter set
    TASCO Refrigerator lifter set
    from S$49.99
    Min. 5 days
  31. Self-propelled urethane speed roller ALDUW5R
    Daiki Self-propelled urethane speed roller ALDUW5R
    No traction power required. Smooth transportation is possible by reciprocating the ratchet lever from side to side (with front / rear switching function). By adopting brake claws, it can be used safely even on slopes. Move large heavy objects.
    Height (mm)  112  Mass (kg)  19  Table Dimensions (mm)  200  Width (mm)  295  Overall Length (mm)  330  Trusco Part No.  432-0859  Operating Load (ton)  Compatible Handle  D-1000  Specification  With ratchet lever, self-propelled 
    from S$1,999.00
    Min. 32 days
  32. 2.500kg transport roller
    ESCO 2.500kg transport roller
    Table Dimensions (mm)  275×120×100  Esco Part No.  EA986DB-43  Mass (kg)  Roller Size (mm)  Φ85×90  Load capacity (t)  2.5 
    from S$429.90
    Min. 4 days
  33. Moving roller
    Hikari Moving roller
    Easy to move heavy furniture Rollers for moving furniture It is hard to scratch the floor with a total of 32 rollers in 4 places.
    Allowable Load (kg)  300  Dimension (mm)  80×38×460~700  Color  Black 
    from S$29.99
    Min. 6 days
  34. Refrigerator lifter set
    TASCO Refrigerator lifter set
    from S$35.99
    Min. 2 days
  35. 150kg lifter & roller set
    ESCO 150kg lifter & roller set
    Since the lever base is a block type, it can be adjusted by the height of the target furniture. Useful for furniture with legs. Even a heavy object weighing 100 kg can be lifted with a force of only 19 kg. Since it is set under the furniture with the "safety knob", the worry of pinching... Read More
    Platform Height (mm)  30  Mass (g)  Lifter: 258, Bogie (1): 89 
    Rating:
    80%
    from S$65.99
    Min. 4 days
  36. 150kg lifter & roller set
    ESCO 150kg lifter & roller set
    Even a heavy object weighing 100 kg can be lifted with a force of only 19 kg. Since it is set under the furniture with the "safety knob", the worry of pinching your fingers is reduced and it is a safe design. Since it has 4 axes and 6 sets of wheels (rollers), it can be safely moved wit... Read More
    Set Contents  1 lifter 4 trucks  Platform Height (mm)  30  Mass (g)  Lifter: 258, Bogie (1): 89 
    from S$42.99
    Min. 4 days
  37. Speed roller (urethane double type)
    Daiki Speed roller (urethane double type)
    A free rotary table is set, making it easy to change direction while moving. Urethane rollers have the smallest starting force, are the strongest among elastic bodies, do not damage the floor surface, and have excellent durability and oil resistance. A special bearing is used for the bearing. It ... Read More
    Compatible Handle  D-1000 
    from S$959.90
    Min. 3 days
  38. Long handle for chill roller WD type (for manual drive)
    Katsuyama Kikai Long handle for chill roller WD type (for manual drive)
    from S$99.90
    Min. 10 days
  39. Orange roller Urethane double type / Standard type
    TRUSCO Orange roller Urethane double type / Standard type
    It is of high quality and more affordable. Rollers for moving and transporting heavy objects.
    Array  (Roller) Urethane double type  Table Dimensions (mm)  150  Width (mm)  195  Compatible Handle  Masada M-1000 
    from S$799.90
    Min. 3 days
  40. Drive shaft for chill roller WD type (small)
    Katsuyama Kikai Drive shaft for chill roller WD type (small)
    from S$35.99
    Min. 10 days
View : Grid List
Filter

Items 1 - 40 of 85

Set Ascending Direction