All Category

Standard Type

View : Grid List
Filter

23 Item(s)

Set Ascending Direction
  1. Cargo presta (with intermediate shelf board) floor board resin type
    WAKO PALLET Cargo presta (with intermediate shelf board) floor board resin type
    Because it is lightweight, work can be done easily and the number of loads on the truck can be increased. It can be wiped clean and does not rust, so it is always clean. Does not contaminate the load with rust. Adopted double coating of cationic electrodeposition coating plus TGIC powder coating.... Read More
    Wheel Diameter (Φmm)  150  Height (mm), Outside / Inside  1700/1450  Suitable Caster  4 free wheels (2 with stopper)  Load Capacity (kg)  400  Trusco Part No.  507-8938  Mass (kg)  51 (excluding intermediate shelf weight)  Depth (mm), Outside / Inside  800/745  inner dimensions (frontage W x depth D x height H) (mm)  890×745×1450  Opening Width (mm), Outside / Inside  950/890  Outer Dimensions (Opening W x Depth D x Height H) (mm)  950×800×1700  Color  Beige  Material (Cargo)  Resin  Material (Main Unit)  Steel 
    from S$649.90
    Min. 2 days
  2. L type roll combiner KRC series
    Yamato Industry L type roll combiner KRC series
    Wheel Diameter (Φmm)  150  Load Capacity (kg)  500  Surface Treatment  Powder coating  Material (Cargo)  Resin  Material (Wheel)  Rubber  Material (Main Unit)  Steel 
    from S$389.90
    Min. 23 days
  3. 1100x800x1700mm Easy container (steel / resin)
    ESCO 1100x800x1700mm Easy container (steel / resin)
    Simply lift the lock handle to unlock the pallet plate. The pallet can be raised and lowered reliably. Raise the bottom plate to the back side and fix the pallet plate. The stopper acts on the pipe to prevent it from falling over. Foldable. Made of bottom plate resin. * Because it is a heavy item... Read More
    Outer Dimensions (Opening W x Depth D x Height H) (mm)  1100×800×1700  Wheel Diameter (Φmm)  150  Mass (kg)  50  Allowable Load (kg)  500  Esco Part No.  EA520LB-21  Suitable Caster  Free × 2, fixed × 2  Material (Cargo)  Resin  Material (Main Unit)  Steel 
    from S$669.90
    Min. 4 days
  4. 1100x800x1700mm Easy container (steel)
    ESCO 1100x800x1700mm Easy container (steel)
    Foldable. The caster specifications differ depending on the type. * Because it is a heavy item, the product may be delivered by car.
    Outer Dimensions (Opening W x Depth D x Height H) (mm)  1100×800  Height (mm)  1700  Allowable Load (kg)  500  Mass (kg)  54  Type  Caster: C  Esco Part No.  EA520LB-14  Suitable Caster  Free × 2, fixed × 2  Material (Cargo)  Steel  Material (Main Unit)  Steel 
    from S$669.90
    Min. 4 days
  5. 800x600x1700mm easy container (steel / resin)
    ESCO 800x600x1700mm easy container (steel / resin)
    Wheel Diameter (Φmm)  150mm (rubber car)  Mass (kg)  38  Load Capacity (kg)  500  Specification  Lightweight with resin bottom plate.  Material (Main Unit)  Steel  Material (Cargo)  plastic 
    from S$599.90
    Min. 4 days
  6. 1100x800x1700mm Easy container (steel)
    ESCO 1100x800x1700mm Easy container (steel)
    Foldable. With stopper. * Because it is a heavy item, the product may be delivered by car.
    inner dimensions (frontage W x depth D x height H) (mm)  1045×745×1470  Opening Width (mm), Outside / Inside  1100/1045  Outer Dimensions (Opening W x Depth D x Height H) (mm)  1100×800×1700  Height (mm)  1700  Height (mm), Outside / Inside  1700/1470  Allowable Load (kg)  500  Mass (kg)  54  Depth (mm), Outside / Inside  800/745  Esco Part No.  EA520LB-12  Suitable Caster  Free × 2, fixed × 2  Material (Cargo)  Steel  Material (Main Unit)  Steel 
    from S$669.90
    Min. 4 days
  7. L-type roll combiner + (joint resin) + LRC series
    Yamato Industry L-type roll combiner + (joint resin) + LRC series
    By adopting a resin joint, it is even more "quiet" and "lightweight". Work efficiency has improved due to the one-touch lock on the floor. Resin joints reduce damage to walls and the like. * We do not deliver to private homes (detached houses / apartments).
    Opening Width (mm), Outside / Inside  1100/1030  Height (mm), Outside / Inside  1700/1449  Mass (kg)  45.5  Trusco Part No.  466-2148  Load Capacity (kg)  500  2018 Trusco page  8 1086  Depth (mm), Outside / Inside  800/745  Surface Treatment  Powder paint  Material (Cargo)  Resin  Material (Wheel)  Rubber  Caster Brackets  Steel  Material (Main Unit)  Steel 
    from S$599.90
    Min. 5 days
  8. Easy Container Transparent Cover
    ESCO Easy Container Transparent Cover
    Simple cover clear type that can be used to protect against rain and dust
    from S$59.99
    Min. 4 days
  9. Sound-saving high tenor C type turning specification
    TRUSCO Sound-saving high tenor C type turning specification
    * We do not deliver to private homes (detached houses / apartments).
    inner dimensions (frontage W x depth D x height H) (mm)  1040×740×1440  Opening Width (mm), Outside / Inside  1100/1040  Outer Dimensions (Opening W x Depth D x Height H) (mm)  1100×800×1700  Wheel Diameter (Φmm)  150  Height (mm), Outside / Inside  1700/1440  Platform Height (mm)  253  Trusco Part No.  462-4009  Load Capacity (kg)  500  Mass (kg)  57  Depth (mm), Outside / Inside  800/740  Material (Cargo)  Polypropylene (PP)  Surface Treatment  Powder coating  Material (Wheel)  Rubber  Caster Brackets  Steel  Material (Main Unit)  Steel 
    from S$699.90
    Min. 5 days
  10. High tenor A (straight type)
    TRUSCO High tenor A (straight type)
    It is a powder coating finish with excellent rust prevention and stain resistance. Can be folded and stored. You can save a lot of labor when transshipping products. Ideal for delivering products and packages in stores, factories, logistics, warehouses, and offices. * Rubber belts, shelves, and b... Read More
    Wheel Diameter (Φmm)  150  Height (mm), Outside / Inside  1708/1440  Platform Height (mm)  261  Trusco Part No.  462-3835  Load Capacity (kg)  500  Mass (kg)  52  Depth (mm), Outside / Inside  600/540  inner dimensions (frontage W x depth D x height H) (mm)  740×540×1440  Opening Width (mm), Outside / Inside  800/740  Outer Dimensions (Opening W x Depth D x Height H) (mm)  800×600×1708  Surface Treatment  Powder coating  Material (Wheel)  Rubber  Material (Cargo)  Steel  Material (Main Unit)  Steel  Caster Brackets  Steel 
    from S$599.90
    Min. 10 days
  11. 800x600x1700mm Easy container (steel)
    ESCO 800x600x1700mm Easy container (steel)
    Foldable. The caster specifications differ depending on the type. * Because it is a heavy item, the product may be delivered by car.
    Wheel Diameter (Φmm)  150  Height (mm)  1700  Mass (kg)  43  Allowable Load (kg)  500  Outer Dimensions (Opening W x Depth D x Height H) (mm)  800×600  Type  Caster: C  Esco Part No.  EA520LB-13  Suitable Caster  Free × 2, fixed × 2  Material (Cargo)  Steel  Material (Main Unit)  Steel 
    from S$579.90
    Min. 4 days
  12. High tenor lightweight type A (straight type)
    TRUSCO High tenor lightweight type A (straight type)
    Lightweight and easy to move. Ideal for light and bulky luggage. It is a powder coating finish with excellent rust prevention and stain resistance. Can be folded and stored. You can save a lot of labor when transshipping products. Ideal for delivering products and packages in stores, factories, l... Read More
    Wheel Diameter (Φmm)  125  Platform Height (mm)  240  Load Capacity (kg)  250  Surface Treatment  Powder coating  Material (Wheel)  Rubber  Material (Cargo)  Steel  Caster Brackets  Steel  Material (Main Unit)  Steel 
    from S$599.90
    Min. 2 days
  13. Meiko Makitek roll box palette
    Makitech Meiko Makitek roll box palette
    Discontinued
  14. Cart
    SUS Cart
    Height (mm)  1700  Depth (mm), Outside / Inside  600  Opening Width (mm), Outside / Inside  800  Material (Cargo)  Aluminum  Material (Main Unit)  Aluminum  Material (Wheel)  Rubber 
    Discontinued
  15. Deck channel
    TRUSCO Deck channel
    It is a reinforcing material to suppress the spread of the beam, and usually two are used per pallet. Do not load the deck channel directly.
    Discontinued
  16. Meiko Makitec Roll Box Pallet
    Makitech Meiko Makitec Roll Box Pallet
    Discontinued
  17. Yamato L-type roll combinator
    Yamato Industry Yamato L-type roll combinator
    The floor board is flat to prevent luggage from falling * Fares: A separate fare is required for Hokkaido, Okinawa, and other remote islands. * We do not deliver to private homes (detached houses / apartments).
    Discontinued
  18. Meiko Makitek Roll Box Pallet (Work
    Makitech Meiko Makitek Roll Box Pallet (Work
    Discontinued
  19. Pla 150 YSM1 handle foldable
    Kanatsu Pla 150 YSM1 handle foldable
    Trusco Part No.  123-1197 
    Discontinued
  20. Φ48.6 Aluminum intermediate corner K bracket
    Alumis Φ48.6 Aluminum intermediate corner K bracket
    A joint bracket that connects aluminum pipes with an outer diameter of 48.6 mm. Light and rust-resistant aluminum welded metal fittings for workbenches, work sheds, fences, etc., and screws made of stainless steel. It can also be used for single pipes. For skeletons such as workbenches, work shed... Read More
    External dimensions (length x width x height) (mm)  100×105×110  Trusco Part No.  485-0068  Type  Intermediate corner K  Material  Aluminum 
    Discontinued
View : Grid List
Filter

23 Item(s)

Set Ascending Direction