All Category

Standard Type

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 109

Set Ascending Direction
  1. Lightweight workbench
    MonotaRO Lightweight workbench
    Foldable for convenient storage. as a workbench. * Do not use for purposes other than the original purpose. *Please do not step on this product. *Please do not place heavy objects that exceed the load capacity.
    Uniform Load Capacity (kg)  100  Top Plate Thickness (mm)  30  Type  Folding type 
    Rating:
    92%
    from S$169.90
    Min. 2 days
  2. Work table Simple type Wooden
    MonotaRO Work table Simple type Wooden
    Foldable legs for convenient storage. Suitable for a wide range of light work from woodworking. As a light workbench for various work from woodwork * When working, place the workbench on a flat surface and maintain a comfortable posture. Also, wear protective gear and goggles. It is very dangerou... Read More
    Mass (kg)  16.5  Top Plate Thickness (mm)  18  Opening Width (mm)  1800  Storage Dimensions (width W x depth D x height H) (mm)  1800×670×62  Length (mm)  670  Height (mm)  770  Uniform Load Capacity (kg)  80 (with uniform load)  Material  Veneer board (surface varnish coating) 
    Rating:
    88%
    from S$129.90
    Min. 2 days
  3. Auxiliary table
    TRUSCO Auxiliary table
    Uniform Load Capacity (kg)  100  Length (mm)  500  Opening Width (mm)  500  Trusco Part No.  500-8395  Height (mm)  600  Mass (kg)  8.5  Specification  Adjuster specifications 
    Rating:
    90%
    from S$379.90
    Min. 2 days
  4. Lightweight workbench
    Osaka Seikan Lightweight workbench
    *For safety reasons, please do not pull out two or more drawers at the same time. *We do not deliver to private homes (single-family homes and collective housing).
    Height (mm)  750  Specification  Assembling type  Material (Surface Finish)  Powder coating 
    from S$1,299.00
    Min. 2 days
  5. Stand desk (with board)
    Osaka Seikan Stand desk (with board)
    A functional desk that can be used as a standing workbench or a desk for creating instructions in all workplaces. The height is from 750 to 1050mm, and can be moved up and down at 100mm pitch. *Hooks and tools are not included. *Please order the main unit and parts together. *For shipment of part... Read More
    Mass (kg)  13  Drawer effective inside dimensions (frontage x depth x height) (mm)  474 x 358 x 53 {with 2 partitions}  Length (mm)  475  Caster Diameter (Φmm)  50  Opening Width (mm)  700  Height (mm)  750~1050  Uniform Load Capacity (kg)  80  Trusco Part No.  809-2664  Specification  Assembling type  Material (Top Plate)  Melamine decorative board  Material (Caster)  Rubber  Material (Main Unit)  Steel  Width x Height (mm)  [Between boards] 634 x 450 
    from S$1,199.00
    Min. 5 days
  6. Chemical resistance test bench
    TRUSCO Chemical resistance test bench
    Ideal for laboratories where cleanliness is required. The top plate is made of chemical-resistant Chemsurf, making it ideal for laboratories. *Because it is delivered on the car, it is necessary for the customer to unload it. *We do not deliver to private homes (single-family homes and collective... Read More
    Uniform Load Capacity (kg)  300  Height (mm)  800  Color (Top Plate)  Black 
    from S$2,899.00
    Min. 2 days
  7. Lightweight work table (basic type)
    TRUSCO Lightweight work table (basic type)
    A constant working posture can be maintained at a height suitable for standing work, which helps prevent back pain and improves work efficiency. *Because it is delivered on the car, it is necessary for the customer to unload it. *We do not deliver to private homes (single-family homes and collect... Read More
    Screw size  (Adjuster) M16 × 2.0  Uniform Load Capacity (kg)  300  Height (mm)  900  Material  Body: Steel  Material (Main Unit)  Steel 
    from S$449.90
    Min. 2 days
  8. 600x400x851mm workbench (with tilting top)
    ESCO 600x400x851mm workbench (with tilting top)
    Length (mm)  400  Opening Width (mm)  600  Height (mm)  851  Act on Promoting Green Procurement  Conformity  Esco Part No.  EA956KC-2 
    from S$789.90
    Min. 4 days
  9. Cell workbench basic type SPD-T-1B + electrostatic black specification
    SPACIO Cell workbench basic type SPD-T-1B + electrostatic black specification
    Standard type with fluorescent light and top plate.
    Top plate shape  12t veneer plywood + conductive mat  Mass (kg)  15  Height (mm)  2000  Fluorescent light  20W  Trusco Part No.  460-1246  Power Cable (m)  Length (mm)  600  Uniform Load Capacity (kg)  80  Opening Width (mm)  800  Top Plate Dimensions (mm)  800×600  Working Platform Height (m)  912  Material  ABS resin (conductive black)  Type  Assembling type 
    from S$999.00
    Min. 12 days
  10. BE type lightweight workbench + upper shelf
    TRUSCO BE type lightweight workbench + upper shelf
    The blue top plate has a calming effect and enhances visibility. By installing an upper shelf with a depth of 260 mm, you can effectively utilize the upper space. The blue plastic decorative top plate is used, which is easy on the eyes and reduces the burden even when working for a long period of... Read More
    Height (mm)  1044  Uniform Load Capacity (kg)  250  Length (mm)  600  2018 Trusco page  8 0247  Material  Body: Steel  Material (Main Unit)  Steel 
    from S$389.90
    Min. 5 days
  11. BE type lightweight workbench
    TRUSCO BE type lightweight workbench
    The blue top plate has a calming effect and enhances visibility. The blue plastic decorative top plate is used, which is easy on the eyes and reduces the burden even when working for a long period of time. Ideal for product sorting and inspection. The surface is smooth, has a soft luster, maintai... Read More
    Uniform Load Capacity (kg)  250  Height (mm)  740  2018 Trusco page  8 0245  Material  Body: Steel  Material (Main Unit)  Steel 
    from S$299.90
    Min. 5 days
  12. 1500x600x950mm worktable
    ESCO 1500x600x950mm worktable
    Opening Width (mm)  1500  Length (mm)  600  Height (mm)  950  Act on Promoting Green Procurement  Conformity  Esco Part No.  EA956TB-8 
    from S$499.90
    Min. 4 days
  13. Aluminum Simple Workbench
    TRUSCO Aluminum Simple Workbench
    The legs can be folded, making it a convenient workbench to carry. Compact design that can be stored in a light van. For on-site work *It is not possible for a person to work on the loading platform.
    Mass (kg)  12  Uniform Load Capacity (kg)  150  Opening Width (mm)  1500  Trusco Part No.  279-9693  Length (mm)  560  Height (mm)  750 
    from S$749.90
    Min. 3 days
  14. Small work desk standard type
    TRUSCO Small work desk standard type
    It is a standing desk that is ideal for writing work such as creating manufacturing instructions. The height of the desk can be adjusted with a 50mm pitch.
    Mass (kg)  15.5  Uniform Load Capacity (kg)  20  Trusco Part No.  393-3199  Length (mm)  450  Drawer Internal Dimensions (mm)  469×373×39  Opening Width (mm)  700  Height (mm)  700~900  Specification  Assembling type  Material (Main Unit)  Steel 
    from S$799.90
    Min. 2 days
  15. With 5 tool hangers
    SEK (Suekage Tool) With 5 tool hangers
    The use of wall space helps to keep things organized in garages, workshops, storerooms, and more. For organizing tools in the workplace, storeroom, etc.
    from S$14.99
    Min. 3 days
  16. TOKIO lightweight workbench new gray
    FUJISAWA INDUSTRY TOKIO lightweight workbench new gray
    Equipped with an adjustable height from 700 to 1,000 mm depending on the purpose and application of the work. Equipped with casters with stoppers, so it can be moved easily in the workshop. The stanchion pipe has an indication of the top plate height.
    Teeth Spacing  (Elevation pitch) Arbitrary  Mass (kg)  16.2  Uniform Load Capacity (kg)  50  Length (mm)  600  Height (mm)  700~1000  Opening Width (mm)  900  Specification  Assembling type  Caster  Free wheel (with stopper) 4  Material (Top Plate)  Melamine top plate  Lifting method  Screw adjustment type 
    from S$599.90
    Min. 9 days
  17. 750x500x922mm Workbench (Rolling Cart Type)
    ESCO 750x500x922mm Workbench (Rolling Cart Type)
    Length (mm)  500  Opening Width (mm)  750  Height (mm)  922  Act on Promoting Green Procurement  Conformity  Esco Part No.  EA956KF-2 
    from S$659.90
    Min. 4 days
  18. 600x400x641mm Worktable (with tilting top)
    ESCO 600x400x641mm Worktable (with tilting top)
    Length (mm)  400  Opening Width (mm)  600  Height (mm)  641  Act on Promoting Green Procurement  Conformity  Esco Part No.  EA956KC-1 
    from S$699.90
    Min. 4 days
  19. 1800x600x950mm worktable
    ESCO 1800x600x950mm worktable
    Opening Width (mm)  1800  Length (mm)  600  Height (mm)  950  Act on Promoting Green Procurement  Conformity  Esco Part No.  EA956TB-11 
    from S$489.90
    Min. 4 days
  20. 600x400x922mm Workbench (Rolling Cart Type)
    ESCO 600x400x922mm Workbench (Rolling Cart Type)
    Length (mm)  400  Opening Width (mm)  600  Height (mm)  922  Act on Promoting Green Procurement  Conformity  Esco Part No.  EA956KF-1 
    from S$649.90
    Min. 4 days
  21. 600x400x720mm work table
    ESCO 600x400x720mm work table
    * Customer assembly
    Mass (kg)  12  Top Plate Thickness (mm)  20  Uniform Load Capacity (kg)  40  Act on Promoting Green Procurement  Conformity  Material (Top Plate)  High pressure melamine veneer  Material (Leg)  Steel 
    from S$869.90
    Min. 4 days
  22. Work stand B with shelf G standing W1200
    SUS Work stand B with shelf G standing W1200
    *Frame casters are not included.
    Uniform Load Capacity (kg)  100  Length (mm)  750  Height (mm)  900 
    from S$979.90
    Min. 11 days
  23. Lightweight workbench (with lower shelf) AE type
    TRUSCO Lightweight workbench (with lower shelf) AE type
    A large storage space can be secured with 2 lower shelves (AELT type) that can be divided. * Only one lower shelf can be attached to the 450 mm depth type. *We do not deliver to private homes (single-family homes and collective housing).
    Mass (kg)  24.5  Uniform Load Capacity (kg)  300  Length (mm)  600  Height (mm)  740  Trusco Part No.  770-1390  Opening Width (mm)  900  Material  Body: Steel  Color  Dark gray  Specification  Lower shelf AELT type 2 pieces  Screw size  M16×2.0  Material (Top Plate)  Poly makeup  Material (Main Unit)  Steel 
    from S$499.90
    Min. 5 days
  24. 1200x600x740mm worktable
    ESCO 1200x600x740mm worktable
    Opening Width (mm)  1200  Length (mm)  600  Height (mm)  740  Act on Promoting Green Procurement  Conformity  Esco Part No.  EA956TA-5 
    from S$379.90
    Min. 4 days
  25. 1500x750x740mm / 300kg worktable
    ESCO 1500x750x740mm / 300kg worktable
    Opening Width (mm)  1500  Height (mm)  740  Length (mm)  750  Act on Promoting Green Procurement  Conformity  Esco Part No.  EA956TH-28 
    from S$659.90
    Min. 4 days
  26. 1500x600x740mm worktable
    ESCO 1500x600x740mm worktable
    Opening Width (mm)  1500  Length (mm)  600  Height (mm)  740  Act on Promoting Green Procurement  Conformity  Esco Part No.  EA956TA-8 
    from S$479.90
    Min. 4 days
  27. light workbench
    TRUSCO light workbench
    Equipped with an adjustable height from 700 to 1,000 mm depending on the purpose and application of the work. Equipped with casters with stoppers, so it can be moved easily in the workshop. The stanchion pipe has an indication of the top plate height. * We do not deliver to private homes (detache... Read More
    Opening Width (mm)  1200  Mass (kg)  21.4  Trusco Part No.  464-6622  Uniform Load (kg)  50  Height (mm)  700~1000  Uniform Load Capacity (kg)  700~1000  Length (mm)  750  Lift pitch (mm)  Any  Caster  Free wheel (with stopper) 4  Material (Top Plate)  Melamine top plate  Color (Top Plate)  New gray  Lifting method  Screw adjustment type 
    from S$869.90
    Min. 2 days
  28. Weight TW type 3 ton workbench plywood top plate 1200 x 750
    TRUSCO Weight TW type 3 ton workbench plywood top plate 1200 x 750
    The main body is made of structural steel pipe and rolled steel, and all joints are welded. Excellent durability. A plywood top plate is used to reduce impact, vibration, and noise. It has a strong surface and excellent moisture resistance. * We do not deliver to private homes (detached houses / ... Read More
    Material  (Body) Steel  Opening Width (mm)  1200  Trusco Part No.  240-6624  Uniform Load Capacity (kg)  3000  Mass (kg)  58  Height (mm)  740  Length (mm)  750  Type  Finished product  Level Adjuster, Thread Diameter x Length (mm)  M16×2.0  Material (Main Unit)  Steel  Material (Top Plate)  plywood 
    from S$1,399.00
    Min. 2 days
  29. 1500x750x735mm/800kg Workbench
    ESCO 1500x750x735mm/800kg Workbench
    * Customer assembly
    Top Plate Thickness (mm)  32  Mass (kg)  34  Uniform Load Capacity (kg)  800 
    from S$889.90
    Min. 4 days
  30. Workbench
    GiGA SELECTION Workbench
    It is a simple and unobtrusive design.
    Opening Width (mm)  1500  Length (mm)  750  Height (mm)  800  Color  Black 
    from S$589.90
    Min. 6 days
  31. Light Duty Workbench (with Tool Hanger) RAE Type
    TRUSCO Light Duty Workbench (with Tool Hanger) RAE Type
    Comes with a hanger for hanging hoses, cables, tools, etc. * We do not deliver to private homes (detached houses / apartments).
    Opening Width (mm)  1800  Height (mm)  1948  Uniform Load Capacity (kg)  300  Mass (kg)  61.5  Trusco Part No.  770-2817  Length (mm)  900  Material  Body: Steel  Material (Top Plate)  Linoleum Zhang  Screw size  M16×2.0  Material (Main Unit)  Steel  Specification  Tool hanger TH-N type  Color  White 
    from S$1,199.00
    Min. 2 days
  32. Large AEH lightweight workbench 1800 x 1200 x 740
    TRUSCO Large AEH lightweight workbench 1800 x 1200 x 740
    A table with a wide range of uses for assembly-line work and light long work, as well as face-to-face work with large products and long objects. The legs are green in color. * We do not deliver to private homes (detached houses / apartments).
    Length (mm)  1200  Opening Width (mm)  1800  Level Adjustment Range (mm)  20  Trusco Part No.  242-4339  Uniform Load Capacity (kg)  300  Mass (kg)  62  Height (mm)  740  Type  Assembling type  Material (Top Plate)  Dup resin  Level Adjuster, Thread Diameter x Length (mm)  M16×2.0  Material (Main Unit)  Steel 
    from S$1,499.00
    Min. 2 days
  33. 1800x600x740mm / 300kg worktable
    ESCO 1800x600x740mm / 300kg worktable
    Opening Width (mm)  1800  Length (mm)  600  Height (mm)  740  Act on Promoting Green Procurement  Conformity  Esco Part No.  EA956TH-30 
    from S$599.90
    Min. 4 days
  34. 1200x600x740mm / 300kg worktable
    ESCO 1200x600x740mm / 300kg worktable
    Opening Width (mm)  1200  Length (mm)  600  Height (mm)  740  Act on Promoting Green Procurement  Conformity  Esco Part No.  EA956TH-25 
    from S$549.90
    Min. 4 days
  35. Standing workbench
    Osaka Seikan Standing workbench
    * We do not deliver to private homes (detached houses / apartments).
    Top Plate Thickness (mm)  31  Height (mm)  950  Material (Main Unit)  Steel 
    from S$1,799.00
    Min. 2 days
  36. Combi Bench
    AS ONE Combi Bench
    Mass (kg)  17  As ONE Part Number  3-4054-01  Length (mm)  600  Height (mm)  800  Opening Width (mm)  940  Dimension (mm)  940×600×800  Uniform Load Capacity (kg)  About 80  Material (Main Unit)  Steel pipe (melamine baking finish) 
    from S$889.90
    Min. 4 days
  37. Workbench
    PiCa Corporation Workbench
    It is a workbench with 3 roles in 1 unit that can be used for work such as sawing wood or as a folding step stool. As a platform for work and as a step stool.
    Trusco Part No.  114-4407  Uniform Load Capacity (kg)  150 
    from S$869.90
    Min. 32 days
  38. 1500x750x735mm/500kg workbench
    ESCO 1500x750x735mm/500kg workbench
    * Customer assembly
    Top Plate Thickness (mm)  32  Mass (kg)  32  Uniform Load Capacity (kg)  500 
    from S$1,199.00
    Min. 4 days
  39. Folding workbench
    TRUSCO Folding workbench
    The top plate has achieved weight reduction with a paper core specification. A melamine resin top plate and particle board are used. A foldable and portable light workbench that is widely used for a variety of purposes when there is a temporary workbench in a warehouse or office. * We do not deli... Read More
    Uniform Load (kg)  200  Uniform Load Capacity (kg)  200  Length (mm)  600  Height (mm)  740  Material  Body: Steel  Color  Dark gray  Material (Main Unit)  Steel 
    from S$439.90
    Min. 2 days
  40. Medium Duty Workbench Rubber Mat Upholstery
    TRUSCO Medium Duty Workbench Rubber Mat Upholstery
    Since hex socket head bolts are used, the bolts are easy to tighten and can be easily assembled with a single hex wrench. The main part is welded construction, so it is strong and has excellent durability. The mounting position of the lower crossbar can be changed according to the usage condition... Read More
    Opening Width (mm)  1500  Level Adjustment Range (mm)  20  Trusco Part No.  303-2078  Mass (kg)  56.5  Specification  5mm thick rubber mat tension  Height (mm)  745  Length (mm)  750  Uniform Load Capacity (kg)  800  Type  Assembling type  Material (Top Plate)  Dup resin  Level Adjuster, Thread Diameter x Length (mm)  M16×2.0  Material (Main Unit)  Steel 
    from S$1,499.00
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 109

Set Ascending Direction