All Category

Workbench Accessories

View : Grid List
Filter

Items 1 - 40 of 147

Set Ascending Direction
  1. 20 sets of hook bolts (for roof) JB-303
    SPACIO 20 sets of hook bolts (for roof) JB-303
    It is used when hooking a pipe to the corrugated sheet of the roof. Used when hooking a pipe to the corrugated sheet of the roof
    Trusco Part No.  108-2194  Mass (g)  12.7  Specification  Pipe fixing bracket  Material  Steel (trivalent chromate treatment) 
    from S$14.99
    Min. 2 days
  2. Non-slip sheet for work table
    TRUSCO Non-slip sheet for work table
    A special film that suppresses slipping is pasted on one side (workbench side) of the plastic cardboard. For protecting products on the workbench and preventing scratches on the workbench surface.
    Mass (kg)  1.3  Opening Width (mm)  1800  Thickness (mm)  Length (mm)  900  Material  Plastic cardboard 
    Rating:
    70%
    from S$44.99
    Min. 2 days
  3. Insert nut JB-406
    SPACIO Insert nut JB-406
    This is an insert nut attached to the end of a pipe. For M16. Insert nut attached to pipe end
    Trusco Part No.  108-2186  Diameter (Φmm)  24  Mass (g)  74  Size  M16  Material  Steel (trivalent chromate treatment) 
    Rating:
    60%
    from S$5.99
    Min. 2 days
  4. Inner rubber cap JB-402
    SPACIO Inner rubber cap JB-402
    An inner rubber cap attached to the end of a pipe. Adjuster attached to pipe end
    Trusco Part No.  108-0931  Mass (g)  16  Specification  For pipe end mounting  Material  Rubber 
    Rating:
    100%
    from S$1.99
    Min. 2 days
  5. Replacement caster set
    Sakae Replacement caster set
    Caster  75Φ rubber car  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$78.99
    Min. 2 days
  6. Adjuster
    Sakae Adjuster
    from S$6.89
    Min. 2 days
  7. Caster plate A (8. 5mm pitch) JB-005
    SPACIO Caster plate A (8. 5mm pitch) JB-005
    Caster plate for attaching casters to pipes. for mounting casters * M8X35 bolts are required separately
    Trusco Part No.  108-1619  Mass (g)  109  Specification  Caster plate A-82-28  Material  Steel (trivalent chromate treatment) 
    Rating:
    60%
    from S$3.19
    Min. 2 days
  8. Work bench Option mat (Revised RoHS Directive 10 types of restricted substances)
    Sakae Work bench Option mat (Revised RoHS Directive 10 types of restricted substances)
    This mat is compatible with 10 restricted substances in the revised RoHS Directive (RoHS2). In addition to the conventional 6 restricted substances, it also supports 4 types of restricted phthalate esters. Please choose according to the application. As an optional workbench mat for working at ele... Read More
    Thickness (mm)  Length (mm)  600  Opening Width (mm)  900  Opening Width W x Depth D (mm)  900×600  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Green  Material  Vinyl chloride 
    Rating:
    80%
    from S$78.99
    Min. 2 days
  9. Resin adjuster
    Sakae Resin adjuster
    Outer dimensions (W x H) (mm)  40Φ×57  Material  ABS resin  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$5.59
    Min. 2 days
  10. Mounting bracket A JB-106
    SPACIO Mounting bracket A JB-106
    Fitting fittings used for opening and closing trolleys, etc. Fitting bracket
    Trusco Part No.  108-2128  Mass (g)  66  Specification  Pipe mounting bracket  Material  Steel (trivalent chromate treatment) 
    from S$8.99
    Min. 2 days
  11. Suction punch mat for work bench
    TRUSCO Suction punch mat for work bench
    Since the back of the mat is adsorbed, it does not move and protects the top plate from scratches. Adsorption is restored by washing. As a protective mat for workbenches, shelves, etc. *Please note that the mat will become very slippery if dirt, wax, or moisture adheres to the suction part on the... Read More
    Thickness (mm)  Opening Width (mm)  900  Color  Gray 
    from S$33.99
    Min. 2 days
  12. Name holder JB-612
    SPACIO Name holder JB-612
    It is a holder attached to a pipe to display. It is a holder attached to a pipe to display.
    Trusco Part No.  108-1580  Inner Diameter (Φmm)  30  Mass (g)  41  Dimensions, Width W x Length L (mm)  50×210  Material  Transparent polyester resin 
    from S$9.99
    Min. 2 days
  13. Caster plate B (81.5mm pitch) JB-006
    SPACIO Caster plate B (81.5mm pitch) JB-006
    Caster plate for attaching casters to pipes. for mounting casters * M8X35 bolts are required separately
    Trusco Part No.  108-0943  Mass (g)  89  Specification  Caster plate B-82-28  Material  Steel (trivalent chromate treatment) 
    from S$3.19
    Min. 2 days
  14. Plastic adjuster
    SPACIO Plastic adjuster
    Mass (g)  35 
    from S$3.79
    Min. 12 days
  15. Snap stop (for frontage)
    Sakae Snap stop (for frontage)
    Prevents tools, parts, small items, etc., from falling from the top plate.
    RoHS directive (corresponding to 10 substances)  Correspondence  Color  Ivory 
    from S$79.99
    Min. 5 days
  16. Small shark P-type magnet base with punching holes
    TRUSCO Small shark P-type magnet base with punching holes
    An attachment for attaching a P-type remora to a punching panel. Small items can be organized by hanging a light bin. Since it is a magnet type, it is ideal for hanging a bin rack that can be easily attached without drilling holes and managing small items. KBZ-PDF/PDRF/PNF/PSPF and TUR-6K can be ... Read More
    Length (mm)  12  Maximum Loading Capacity (kg)  2.5 / piece  Opening Width (mm)  216.2  Attracting Force (N)  34.3×2  Mass (g)  360  Trusco Part No.  491-1032  Height (mm)  81  Suitable for  KBZ-PDF / PDRF / PNF / PSPF can be set  Material  Steel, ferrite magnet, natural rubber 
    from S$45.99
    Min. 2 days
  17. 20 sets of hook bolts (for side) JB-304
    SPACIO 20 sets of hook bolts (for side) JB-304
    It is used (for the side) when hooking a pipe on a corrugated plate. Used when hooking a pipe on a corrugated plate (for the side)
    Trusco Part No.  108-0897  Mass (g)  12.4  Specification  Pipe fixing bracket  Material  Steel (trivalent chromate treatment) 
    Rating:
    100%
    from S$13.99
    Min. 12 days
  18. Pet mat loop
    Watanabe Pet mat loop
    The micro suction cup makes it easy to absorb, and it won't suck up even when vacuumed. Only dirty areas can be washed. It also has the effect of reducing footsteps and deodorizing. It can be cut freely with scissors or a cutter. Please use it on smooth floors like wooden floors. *If you leav... Read More
    Length (mm)  305  Thickness (mm)  Mass (g)  450  Material  Front polyester, back acrylic resin 
    from S$149.90
    Min. 6 days
  19. Resin rail L type JB-602 Length: 2M
    SPACIO Resin rail L type JB-602 Length: 2M
    A resin rail for receiving parts and guiding parts. Resin rails for receiving parts and guiding parts
    Trusco Part No.  108-2165  Length (mm)  2000  Mass (g)  310  Color  Gray  Material  PVC resin 
    from S$14.99
    Min. 12 days
  20. Key bracket B JB-102
    SPACIO Key bracket B JB-102
    Key metal fittings used for opening and closing trolleys, etc. as a hook
    Trusco Part No.  108-0951  Mass (g)  125  Specification  Pipe mounting bracket  Material  Steel (trivalent chromate treatment) 
    from S$8.99
    Min. 2 days
  21. Key bracket C JB-103
    SPACIO Key bracket C JB-103
    Key metal fittings used for opening and closing trolleys, etc. as a hook
    Trusco Part No.  108-2178  Mass (g)  49  Specification  Pipe mounting bracket  Material  Steel (trivalent chromate treatment) 
    from S$8.99
    Min. 2 days
  22. Option B mountain mat
    Sakae Option B mountain mat
    A scratch-resistant mat with uneven surface.
    Height (mm)  1.5  Color  Green  Material  Vinyl chloride 
    from S$34.99
    Min. 5 days
  23. Caster plate B (for 70mm pitch) JB-002
    SPACIO Caster plate B (for 70mm pitch) JB-002
    Metal fittings for attaching metal frame casters and resin frame casters to pipes. for mounting casters
    Trusco Part No.  108-2174  Mass (g)  83  Specification  Caster plate for 70mm pitch  Material  Steel (trivalent chromate treatment) 
    from S$2.59
    Min. 2 days
  24. Hanger panel mounting bracket for work table
    Sakae Hanger panel mounting bracket for work table
    Outer Dimensions, Width W x Depth D (mm)  60×120  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Color (Body)  Green  Set Contents  Set of 2 
    from S$64.99
    Min. 5 days
  25. Caster plate A (for 70mm pitch) JB-001
    SPACIO Caster plate A (for 70mm pitch) JB-001
    Metal fittings for attaching metal frame casters and resin frame casters to pipes. for mounting casters
    Trusco Part No.  108-1599  Mass (g)  97  Specification  Caster plate for 70mm pitch  Material  Steel (trivalent chromate treatment) 
    from S$2.59
    Min. 2 days
  26. Caster with stopper
    TRUSCO Caster with stopper
    Mass (kg)  Trusco Part No.  509-9978  Suitable for  RAEM-1800C75 
    from S$74.99
    Min. 2 days
  27. Workbench Optional connection bracket (frontage direction)
    Sakae Workbench Optional connection bracket (frontage direction)
    Option for workbench A convenient connecting fitting that allows you to freely connect the workbench in the longitudinal direction. As earthquake resistance and safety measures
    Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Dark gray 
    from S$47.99
    Min. 5 days
  28. Key fitting A JB-101
    SPACIO Key fitting A JB-101
    Key metal fittings used for opening and closing trolleys, etc. as a hook
    Trusco Part No.  108-1590  Mass (g)  129  Specification  Pipe mounting bracket  Material  Steel (trivalent chromate treatment) 
    from S$9.49
    Min. 12 days
  29. Pipe fitting 90 (stainless steel) JB-201
    SPACIO Pipe fitting 90 (stainless steel) JB-201
    Used to reinforce PJ-203B when connecting pipes. Used to reinforce PJ-203B when connecting pipes
    Thickness (μm)  0.6  Trusco Part No.  108-1548  Mass (g)  59  Material  Stainless steel 
    from S$6.49
    Min. 12 days
  30. Partition plate for NKL cabinet
    Sakae Partition plate for NKL cabinet
    Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$13.99
    Min. 5 days
  31. B mountain mat
    Sakae B mountain mat
    Optional mat for tool wagon
    Opening Width W x Depth D (mm)  392×342  Suitable for  W400×D350mm 
    from S$19.99
    Min. 5 days
  32. Working table connection leg
    Sakae Working table connection leg
    You can set it to your preferred height by simply attaching it to your workbench. * A dedicated wrench is required for installation. Please use the adjuster that comes with the workbench. Do not use with casters
    Set Contents  Connecting leg set of 4  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Model  Worktable KK, KH, KD, SKK, SKD type 
    from S$119.90
    Min. 7 days
  33. Wrench dedicated to platform connection legs
    Sakae Wrench dedicated to platform connection legs
    Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$34.99
    Min. 2 days
  34. Adjuster bolt B set JB-405
    SPACIO Adjuster bolt B set JB-405
    This is an adjuster bolt that is attached to the end of a pipe. Adjuster bolt attached to the pipe end
    Trusco Part No.  108-2184  Mass (g)  307  Stroke (mm)  50  Size  M16  Material  Steel (trivalent chromate treatment) 
    from S$23.99
    Min. 12 days
  35. Small shark P type Knob punching base No magnet
    TRUSCO Small shark P type Knob punching base No magnet
    It can be easily attached to a table or workbench. Can be easily attached to a table or workbench KBZ-PDF/PDRF/PNF/PSPF, TUR-6K/FJTL/FJTS/FJYL/FJYS/FL/FS/HFL/HFS/SN can be attached Base with knob for P type. Tool management
    Opening Width (mm)  200  Mass (g)  350  Length (mm)  48  Trusco Part No.  491-1059  Height (mm)  92.6  Material  Steel  Maximum Loading Capacity (kg)  Three 
    from S$53.99
    Min. 2 days
  36. Resin plate JB-603 Length: 2M White
    SPACIO Resin plate JB-603 Length: 2M White
    This is a resin rail that fits into a pipe to provide a flat surface. A resin rail that fits into a pipe to provide a flat surface.
    Mass (g)  106  Trusco Part No.  108-1600  Length (mm)  2000  Material  AAS resin  Specification  Fix with adhesive  Color  Gray, off-white 
    from S$14.99
    Min. 12 days
  37. Seismic fixing bracket
    Sakae Seismic fixing bracket
    Peace of mind for earthquake resistance measures in the event of an earthquake!
    RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  With two fixing brackets and lock nuts 
    from S$99.90
    Min. 2 days
  38. Spawheel dedicated bracket JB-504
    SPACIO Spawheel dedicated bracket JB-504
    It is a dedicated bracket for spa wheels. Can be set on the pipe with one touch. Dedicated bracket for spa wheel
    Trusco Part No.  108-2103  Mass (g)  145  Material  Steel (trivalent chromate treatment)  Specification  Steel bracket for pipe mounting 
    from S$5.99
    Min. 12 days
  39. Resin rail P type Length: 2M
    SPACIO Resin rail P type Length: 2M
    This is a resin rail that fits into a pipe to provide a flat surface. A resin rail that fits into a pipe to provide a flat surface.
    Trusco Part No.  108-1575  Length (mm)  2000  Mass (g)  203  Material  AAS resin  Specification  Fix with adhesive  Color  Gray 
    from S$17.99
    Min. 12 days
  40. Adjuster cup
    Sakae Adjuster cup
    Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$39.99
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 147

Set Ascending Direction