All Category

Top / Shelf Boards (Workbench)

View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. Partition plate for NKL cabinet
    Sakae Partition plate for NKL cabinet
    Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$13.99
    Min. 5 days
  2. Half shelf shelf for work table 800 (WT) series
    Yamakin Industry Half shelf shelf for work table 800 (WT) series
    "A half-sided shelf board for the worktable 800 (WT) series. If you line up two pieces, it will be a full specification. Easy to install, just snap it in. Uniform load capacity: 50 kg per sheet. " If the delivery destination is a private house (detached house / apartment house), the sho... Read More
    Mass (kg)  6.2 
    from S$139.90
    Min. 4 days
  3. Optional Shelf Board for New CS Special Rolling Cart
    Sakae Optional Shelf Board for New CS Special Rolling Cart
    Shelf Thickness (mm)  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Dark gray 
    from S$79.99
    Min. 5 days
  4. Lower shelf for AEH1800
    TRUSCO Lower shelf for AEH1800
    Suitable Model  AEH1800 
    from S$199.90
    Min. 6 days
  5. Intermediate shelf
    Yamakin Industry Intermediate shelf
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    Act on Promoting Green Procurement  Conformity  Suitable Model  SUP-1890TTF-WW  Included Accessories  Shelf holder 
    from S$289.90
    Min. 4 days
  6. Upper shelf unit with LED lighting White board 540 x 300 mm
    AS ONE Upper shelf unit with LED lighting White board 540 x 300 mm
    The mounting positions of the upper shelf, LED lighting, panel, and whiteboard can be freely changed according to the application. The panel part and the whiteboard are magnetic and it is possible to attach a magnet.
    As ONE Part Number  4-2021-11 
    from S$189.90
    Min. 25 days
  7. Electric lifting device for table
    TRUSCO Electric lifting device for table
    A top plate for the Sugatsune Lifting Unit LFT-2E-600.It is a resin top plate that is lightweight and resistant to stains, scratches, and adhesive materials. * Please use the mounting screw of the elevating unit body.
    Thickness (mm)  27  Height (mm)  27  Length (mm)  750  Allowable Load (kg)  About 70 
    from S$349.90
    Min. 14 days
  8. Electric lifting device for table
    TRUSCO Electric lifting device for table
    Top plate for Sugatsune lifting unit LFT-2E-600 type. A lightweight resin top plate that is resistant to dirt, scratches, and adhesives. * Please use the mounting screw of the elevating unit body.
    Thickness (mm)  27  Height (mm)  27  Length (mm)  750  Allowable Load (kg)  About 70 
    Discontinued
  9. One side shelf board for SUPC-1560-WW
    Yamakin Industry One side shelf board for SUPC-1560-WW
    Mass (kg)  3.9 
    Discontinued
  10. Half shelf board
    Yamakin Industry Half shelf board
    One-touch type that just fits. By using two sheets, it becomes a full shelf board.
    Dimensions (Width W x Depth D) (mm)  Approx. 680 x 323  Color (Top Plate)  Green 
    Discontinued
View : Grid List
Filter

11 Item(s)

Set Ascending Direction