All Category

Turntable

The turntable is one of the optional items for logistics and storage items. A heavy load can be placed on the turntable and the 360-degree load can be easily rotated with light force. For example, when working with pallet stacking and laps, the turntable can be used to work efficiently without moving people around. It can also be used efficiently for product repair and assembly. In addition to the non-slip finish on the back side with rubber, there is also a turntable with a stop for rotation.
View : Grid List
Filter

25 Item(s)

Set Ascending Direction
  1. Turntable (Rubber Mat Tension Top Plate)
    TRUSCO Turntable (Rubber Mat Tension Top Plate)
    Ideal for assembly of products, parts, etc., and maintenance of molds. It can be easily moved to a convenient position for the operator. * We do not deliver to private homes (detached houses / apartments).
    Height (mm)  33  Specification  Manual 
    Rating:
    90%
    from S$169.90
    Min. 2 days
  2. Pallet Rotating Machine Mawaru
    Osaka Taiyu Pallet Rotating Machine Mawaru
    It is most often used for efficient loading at palletizing sites. Especially in a narrow place, the worker does not have to move and can always work in front. In addition, Mawar is also effective in improving work efficiency when wrapping stretch films after loading. It is a low cost type. Loadin... Read More
    Height (mm)  55  Material  Iron 
    Rating:
    96%
    from S$599.90
    Min. 2 days
  3. Turntable (Steel Top Plate)
    TRUSCO Turntable (Steel Top Plate)
    Ideal for assembly of products, parts, etc., and maintenance of molds. It can be easily moved to a convenient position for the operator. * We do not deliver to private homes (detached houses / apartments).
    Height (mm)  30  Material (Inside)  Plastic bearing  Material (Main Unit)  Steel (silver paint)  Material (Top Plate)  Steel top plate 
    Rating:
    80%
    from S$139.90
    Min. 2 days
  4. Mawaru Mini
    Osaka Taiyu Mawaru Mini
    A small Mawar mini that is thin and can withstand heavy loads. For taking out the dimensions of electric wires. For rotary workbenches for welding. For rotary work pallets on conveyors.
    Height (mm)  21 
    Rating:
    93%
    from S$199.90
    Min. 2 days
  5. Turntable
    TRUSCO Turntable
    Despite its small size, it has the ability to withstand a load of 500 kg, and can be used not only in factories but also in stores and offices.
    Height (mm)  20.5  Trusco Part No.  287-4172  Mass (kg)  3.2  Inner Diameter (Φmm)  360  Outer Diameter (Φmm)  450  Uniform Load (kg)  500 
    Rating:
    100%
    from S$239.90
    Min. 2 days
  6. ISB rotating ring IRH-400
    Iguchi Kiko ISB rotating ring IRH-400
    Rotating ring Simple workbench, Chinese table
    Mass (kg)  1.2  Height (mm)  11.8  Inner Diameter (Φmm)  338  Uniform Load (kg)  40  Outer Diameter (Φmm)  401  Trusco Part No.  868-7743  Material (ring)  Aluminum  Specification  For upward 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  7. Turntable
    TRUSCO Turntable
    By adopting bearings, it rotates smoothly. Comes with a stopper that can be stopped at any position. It is ideal for assembly work of parts and products, and maintenance work such as molds. You can work from any angle of 360°, improving work efficiency.
    Table Thickness (mm)  2.3  Base Thickness (mm)  2.3  Height (mm)  28  Material  Steel (powder coating) 
    from S$299.90
    Min. 3 days
  8. Mounting washer for Mawar PT type
    Osaka Taiyu Mounting washer for Mawar PT type
    Parts for Mawar PT Model Useful for attaching iron plates, plywood, conveyors, trolleys, and lifters.
    Mass (g)  100  Width (mm)  38  Length (mm)  50  Trusco Part No.  795-7726  Thickness (mm) 
    from S$23.99
    Min. 2 days
  9. Rakumaru
    Hokuetsu Rakumaru
    All you have to do is move the pallet without moving yourself! Fork work in narrow spaces is easy. The rotating pallet makes it easy for workers. Rotate 360°.
    dimension (inner diameter x outer diameter.x height) (mm)  1000×920×55  Mass (kg)  14  Allowable Load (kg)  1500 
    from S$869.90
    Min. 4 days
  10. 400-1200mm diameter drum turntable
    ESCO 400-1200mm diameter drum turntable
    A cable drum rotary table that does not require a jack. *Drum not included.
    Allowable Load (kg)  1000  Dimension (mm)  1000×1400×153(H)  Mass (kg)  26.8 
    from S$3,999.00
    Min. 4 days
  11. Rubber mat for kurukuru turntable
    Sakae Rubber mat for kurukuru turntable
    It assists in all kinds of work such as electrical and electronic parts, precision machine parts, and automobile parts.
    Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Color (Body)  Green  Outer dimensions (W x H) (mm)  Φ357×2 
    from S$67.99
    Min. 7 days
  12. Rubber mat for kurukuru turntable
    Sakae Rubber mat for kurukuru turntable
    Ultra-thin!! Lightweight and easy to handle, ideal for work.
    Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Color (Body)  Green  Outer dimensions (W x H) (mm)  □400×3 
    from S$89.99
    Min. 7 days
  13. Turntable (poly cosmetic top plate)
    TRUSCO Turntable (poly cosmetic top plate)
    Ideal for assembly of products, parts, etc., and maintenance of molds. It can be easily moved to a convenient position for the operator. * We do not deliver to private homes (detached houses / apartments).
    Height (mm)  39 
    from S$189.90
    Min. 3 days
  14. Rotating Table for Mold (Square Type)
    TRUSCO Rotating Table for Mold (Square Type)
    Easily rotates 360° with light force. Comes with a rotation stop mechanism (one pitch is approximately 10 degrees and 36 equal parts). Ideal for repairing molds and assembling parts. * We do not deliver to private homes (detached houses / apartments).
    Mass (kg)  13.8  Trusco Part No.  241-6069  Table Thickness (mm)  3.2  Base Thickness (mm)  3.2  Height (mm)  30.5  Uniform Load (kg)  400  Table Dimensions (mm)  500×500  Base Dimensions (mm)  500×500 
    from S$689.90
    Min. 5 days
  15. 270x1020x115mm drum turntable
    ESCO 270x1020x115mm drum turntable
    Combine two units to move, rotate, and change the direction of the drum
    Mass (kg)  21  Dimension (mm)  270×1020×115(H)  Maximum safe load (kN)  29.4 
    from S$1,399.00
    Min. 4 days
  16. Clamp for Revo 360
    STAR ELECTRIC MANUFACTURING (SUZUKID) Clamp for Revo 360
    Optional clamp for rotary welding workbench "Revo 360". Welding work
    from S$58.99
    Min. 10 days
  17. Kurukuru rotating base
    Sakae Kurukuru rotating base
    Suitable Model  (KS・KH)310  Mass (kg)  Length (mm)  372  Opening Width (mm)  372  Height (mm)  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Color (Body)  Gray  Material  Polyester resin plywood  Included Accessories  With tapping screw 
    from S$74.99
    Min. 7 days
  18. Rotating Welding Workbench "Revo 360"
    STAR ELECTRIC MANUFACTURING (SUZUKID) Rotating Welding Workbench "Revo 360"
    Welding work can be done without the worker moving because the top plate rotates. It is effective for places where walls are close or narrow places. Materials and jigs can be fixed by setting a clamp in the top plate hole. A torch holder is attached and is very convenient. Welding work *Never pla... Read More
    Mass of Main Unit (kg)  22  Maximum Loading Capacity (kg)  40  Outer Dimensions, Width W x Length L x Height H (mm)  500×500×680  Height (mm)  680  Specification  with 2 clamps 
    from S$859.90
    Min. 13 days
  19. Small turntable (steel top)
    TRUSCO Small turntable (steel top)
    Discontinued
  20. PT mounting washer
    Osaka Taiyu PT mounting washer
    A washer for mounting without welding. Convenient for mounting iron plates, plywood, conveyors, trolleys, and lifters.
    Dimension (mm)  38×52 
    Discontinued
View : Grid List
Filter

25 Item(s)

Set Ascending Direction