All Category

Wires / Slings / Hanging Hooks / Balancers

Wires and slings used for logistics and storage of wires, slings, suspensions, and balancers. These materials require robustness and flexibility, so various materials are used according to the application. It is important that the suspension and balancer be strong. In that case, electroplating is applied to a sufficiently thick screw shackle using wrought iron, and durability is also respected. The wire rope is made of stainless steel and has corrosion resistance, heat resistance, friction resistance, and other characteristics that are easy to use for industrial purposes such as weak magnetism.
View : Grid List
Filter

Items 1 - 40 of 8931

Set Ascending Direction
  1. Eyebolt Stainless Steel
    MonotaRO Eyebolt Stainless Steel
    The ring-shaped head is convenient for use through ropes, chains, wires, etc. * Check the working load and use within that range. * Please refrain from reusing products for which the degree of deterioration due to fatigue and aging and the usage history are not clear, as it may disrupt safe work.... Read More
    Material  Stainless steel (SUS304) 
    Rating:
    92%
    from S$3.69
    Min. 2 days
  2. Eyebolt
    MonotaRO Eyebolt
    Since it is treated with trivalent chrome, it is kind to the human body and nature. Also improved corrosion resistance. The ring-shaped head is convenient for use through ropes, chains, wires, etc. * Please check the working load and use within that range. * Please refrain from reusing products f... Read More
    Material  Stainless steel (SUS304)  Surface Treatment  Trivalent chromium 
    Rating:
    90%
    from S$1.89
    Min. 2 days
  3. Stainless Steel S Hook
    MonotaRO Stainless Steel S Hook
    A stainless steel S-can that is resistant to rust. For hanging and hooking * Do not use for any other purpose. * There are some tolerances in the notation dimensions. * Do not apply a load that exceeds the reference working load. * Do not use for life-threatening purposes such as hanging a person... Read More
    Type  S hook  Material  SUS304 
    Rating:
    93%
    from S$0.83
    Min. 2 days
  4. Sling Belt Z Type (JIS4 Grade, Both Ends Eye Type)
    Tamura Sogyo Sling Belt Z Type (JIS4 Grade, Both Ends Eye Type)
    A strong belt sling of JIS highest grade (4th grade). Using strong polyester yarn, it has excellent features such as tensile strength, durability, abrasion resistance, and low elongation. There is a white core thread inside, making it easy to understand the disposal standard when the belt is worn... Read More
    Type  Eye shape on both ends  Accuracy Grade  JIS Class 4  Material  Polyester 
    Rating:
    97%
    from S$26.99
    Min. 2 days
  5. Oval Sleeve
    Nissa Chain Oval Sleeve
    It is a part for end treatment of wire rope.
    Material  Aluminum 
    Rating:
    93%
    from S$1.19
    Min. 2 days
  6. Eye Nut
    MonotaRO Eye Nut
    Since it is treated with trivalent chrome, it is kind to the human body and nature. Also improved corrosion resistance. The ring-shaped head is convenient for use through ropes, chains, wires, etc. * Check the working load and use within that range. * Please refrain from reusing products for whic... Read More
    Material  SS400  Surface Treatment  Trivalent chromium 
    Rating:
    100%
    from S$2.69
    Min. 2 days
  7. Stainless steel eye nut
    Geo. Prince Takeshita Stainless steel eye nut
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. Electrical equipment
    RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Electrolytic polishing  Material  Stainless steel (SUS-304) 
    Rating:
    96%
    from S$4.99
    Min. 2 days
  8. Spring hook metal fittings
    Taiyo Seiki Iron Works Spring hook metal fittings
    The rivets and springs are made of stainless steel. * Please check the working load.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    82%
    from S$5.99
    Min. 2 days
  9. RIZE Lock
    Nissa Chain RIZE Lock
    Leeds Lock is for temporary fixing and reinforcement of simple equipment at exhibitions. Also for installing signboards and large POPs in stores. An attachment with a built-in self-lock that can be easily tightened by pulling the wire rope without the need for special tools. Installation time can... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$5.99
    Min. 2 days
  10. Eye bolt (W thread)
    KONDOTEC Eye bolt (W thread)
    It is a convenient product as a hanging piece.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Iron  Surface Treatment  Unichrome 
    Rating:
    93%
    from S$3.59
    Min. 2 days
  11. Eye bolt
    Iwata Mfg. Eye bolt
    Ideal for hanging using screw holes. You can hang and mask at the same time.
    Material  Iron  Surface Treatment  Unichrome 
    Rating:
    73%
    from S$3.29
    Min. 2 days
  12. Steel Long Eyebolt
    TRUSCO Steel Long Eyebolt
    Since the neck is long, it can be used for thick parts. Hex nut
    Material  Stainless steel (SUS304)  Surface Treatment  Unichrome 
    Rating:
    96%
    from S$1.99
    Min. 2 days
  13. JIS ball wire O / O 6mm
    Taiyo Seiki Iron Works JIS ball wire O / O 6mm
    Used when lifting and fixing objects. It is a wire commonly used in civil engineering and construction sites. Lifting and fixing luggage for civil engineering and construction work. * 1 Do not use with hanging. If the protruding part of the wire is a wire-to-wire joint, it is not a defective prod... Read More
    Operating Load (ton)  (Two vertical suspensions) 0.6  Eye Length (mm)  160  Wire Rope Diameter (Φmm)  Eye Width (mm)  80 
    Rating:
    93%
    from S$8.29
    Min. 2 days
  14. Iron eyebolt
    Geo. Prince Takeshita Iron eyebolt
    Electrical equipment
    RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Galvanized colored chromate treatment  Included Accessories  Hexagon nut x 1 
    Rating:
    97%
    from S$1.69
    Min. 2 days
  15. Long eye bolt (mm thread)
    Mizumoto Machine Mfg. Long eye bolt (mm thread)
    Material  Stainless steel (SUS304) 
    Rating:
    87%
    from S$2.89
    Min. 2 days
  16. Eye nut (M thread) Unichrome plating
    KONDOTEC Eye nut (M thread) Unichrome plating
    Very convenient as a hanging piece.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$5.59
    Min. 2 days
  17. Eye nut (breast screw) unichrome plating
    KONDOTEC Eye nut (breast screw) unichrome plating
    Very convenient as a hanging piece.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Iron (SS400) / Unichrome plating 
    Rating:
    73%
    from S$4.99
    Min. 2 days
  18. Eyebolt (Millimeter Screw)
    TRUSCO Eyebolt (Millimeter Screw)
    Since the head of the bolt is ring-shaped, it can be used through ropes, chains, wires, etc. For general cargo handling such as lifting machinery and equipment.
    Material  Steel  Surface Treatment  Unichrome  Specification  With mm type hex nut 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  19. Stainless steel eye nut
    TAKIGEN MFG Stainless steel eye nut
    Cubicles / distribution board
    Surface finish  Electrolytic polishing  Material  Stainless steel sheet (SUS304) 
    Rating:
    100%
    from S$4.69
    Min. 2 days
  20. Stainless Eye Nut Millimeter Screw
    FIRST Stainless Eye Nut Millimeter Screw
    Type of Thread  Metric screw  Material  Stainless steel 
    Rating:
    100%
    from S$4.49
    Min. 2 days
  21. Fixed Pulley Horizontal Type
    H.H.H. Mfg. Fixed Pulley Horizontal Type
    Please attach it to a wall or pillar and use it for lifting or pulling through a rope.
    Rating:
    87%
    from S$29.99
    Min. 2 days
  22. Stainless pad eye
    FIRST Stainless pad eye
    Type  Pad eye  Material  Stainless steel 
    Rating:
    80%
    from S$3.59
    Min. 2 days
  23. Stainless steel S Kang SAO
    Mizumoto Machine Mfg. Stainless steel S Kang SAO
    As a hanging bracket for storing general products such as tools and appliances
    Type  S hook  Material (Main Unit)  Stainless steel (SUS304) 
    from S$5.69
    Min. 2 days
  24. S Kang
    Mizumoto Machine Mfg. S Kang
    Made of stainless steel and resistant to rust. For hanging or hooking things.
    Type  S hook  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    95%
    from S$1.19
    Min. 2 days
  25. Hook with forged ring (with safety lever)
    KONDOTEC Hook with forged ring (with safety lever)
    Due to stamping forging, hooks with very strong and accurate dimensions are formed.
    Safety Factor  5 times  Breaking Stress (kg/mm2 50  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    96%
    from S$11.99
    Min. 2 days
  26. Iron eyebolt
    HOSHIMOTO Iron eyebolt
    Distribution boards, distribution boards, control boards, machine tools, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Iron (SS)  Surface Treatment  Trivalent chromate plating 
    Rating:
    93%
    from S$1.39
    Min. 2 days
  27. Stainless steel eye nut
    Himejiya Stainless steel eye nut
    For lifting molds and equipment, and general cargo handling. The nut head is a ring and can be used through chains, wires, ropes, etc. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!
    Rating:
    100%
    from S$6.29
    Min. 2 days
  28. Ainut
    TAKIGEN MFG Ainut
    Cubicles / distribution board
    Material  Rolled steel for general structure (SS)  Surface finish  Zinc plating chromate treatment (MFZn-C) 
    Rating:
    100%
    from S$1.99
    Min. 2 days
  29. Powerful long shackle screw-in type
    KONDOTEC Powerful long shackle screw-in type
    * Because it is a screw-in type, avoid using it in such a way that the pin rotates under load. (Example: Repeated hanging work using a belt sling, etc.) For pulling out steel sheet piles, etc., use a strong long shackle with bolts and nuts or a hyper type strong long shackle. Make sure the pins a... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$48.99
    Min. 2 days
  30. Ainut
    aiai Ainut
    Connecting metal fittings used for civil engineering, construction, machinery, etc.
    Material  Steel (SS400) 
    Rating:
    100%
    from S$2.99
    Min. 2 days
  31. Iron eye nut
    Geo. Prince Takeshita Iron eye nut
    Electrical equipment
    Finish  Galvanized colored chromate treatment 
    Rating:
    100%
    from S$3.29
    Min. 2 days
  32. Ainut
    NANIWA Ainut
    Specification  Forged products  Material  Steel 
    Rating:
    100%
    from S$5.39
    Min. 2 days
  33. Stainless Eye Nut
    FIRST Stainless Eye Nut
    Type of Thread  Inch screw  Material  Stainless steel (SUS304) 
    from S$4.99
    Min. 2 days
  34. Eye Nut, Steel
    TRUSCO Eye Nut, Steel
    Since the head of the nut is ring-shaped, it can be used through ropes, chains, wires, etc. Lifting of machinery and equipment
    Specification  Inch type, mm type  Material / Finish  Iron (SS400) / Unichrome plating 
    from S$7.29
    Min. 2 days
  35. Stainless steel bolt hook (with cut anchor) Hook length 33mm
    Mizumoto Machine Mfg. Stainless steel bolt hook (with cut anchor) Hook length 33mm
    Since the washer with screw is set, it is easy to install. Since it has a stopper, it is difficult for the hung object to come off carelessly. Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, and ropes
    Surface Treatment  (Cut anchor) Barrel polishing  Working load (kN)  0.18  Drill Diameter (Φmm)  11.0  Dimension B (mm)  12  Dimension W (mm)  15  Length (mm)  33  Mass (g)  33  Dimension D (mm)  5.5  Dimension S (mm)  Trusco Part No.  849-0812  Material (cut anchor)  Iron  Thread Size  M-6  Material (Main Unit)  Stainless steel (SUS304)  Type  Western light hanging  Set Contents  With cut anchor 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  36. 4.0x33mm quick ring (iron)
    ESCO 4.0x33mm quick ring (iron)
    Operating Load (kg)  90  Esco Part No.  EA638CV-12  Type  Ring catch  Material (Main Unit)  Steel  Surface Treatment  Zinc plating 
    Rating:
    20%
    from S$1.79
    Min. 2 days
  37. Ainut ZU
    YAHATA NEJI Ainut ZU
    Original pack product [Refilled in an amount that matches the price that is easy to buy. ]
    Material  Iron  Surface Treatment  UNIQLO plating 
    from S$14.99
    Min. 2 days
  38. Super strong shackle
    KONDOTEC Super strong shackle
    The ultra-strong shackle is a high-quality product that has been carefully forged from structural alloy steel and heat-treated (quenched and tempered). It has excellent strength and wear resistance, so it is also excellent in safety. (SB / BB type only.)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$32.99
    Min. 5 days
  39. Panel hanging clamp set (with spring-type tightening lock mechanism)
    SUPER TOOL Panel hanging clamp set (with spring-type tightening lock mechanism)
    Ideal for lifting wooden panels, especially two-by-four (2 x 4) residential panels, and for lifting and moving wooden beams. The spring-type tightening lock mechanism provides a secure grip for the clamp even when there is no load. A mechanism that increases the grip more firmly in proportion to ... Read More
    from S$699.90
    Min. 3 days
  40. Fixed snap shackle
    Mizumoto Machine Mfg. Fixed snap shackle
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Stainless steel (SUS304) 
    from S$23.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 8931

Set Ascending Direction