All Category

Horizontal Lifting Clamps

View : Grid List
Filter

Items 1 - 40 of 89

Set Ascending Direction
  1. For horizontal suspension (section steel) clamp GD-500 (3-20)
    Eagle Clamp For horizontal suspension (section steel) clamp GD-500 (3-20)
    Super strong type clamp with strong G type reinforcement, ideal for reversing. Horizontal fishing, horizontal fishing, construction, transportation reversal, rotation, welding, assembly, mounting, press processing, bending processing * Be sure to carry out inspections before starting work, and do... Read More
    Operating Load (ton)  (Maximum) 0.5  Operating Load (kg)  100~500  Mass (kg)  3.2  Clamping Width (mm)  3~20  Trusco Part No.  515-9415  Material  High tensile strength steel  Specification  ISO9001 certified factory 
    from S$899.90
    Min. 3 days
  2. Horizontal horizontal clamp
    SUPER TOOL Horizontal horizontal clamp
    Due to the action of the spring, there is no need to hold it by hand when the clamp is attached. Also, the clamp will not come off even when there is no load. It is a mechanism that the grip force increases more firmly in proportion to the lifting load. Easy safety inspection, with confirmation s... Read More
    Specification  Lower chin crack (2 split) type 
    Rating:
    100%
    from S$289.90
    Min. 2 days
  3. Horizontally clamped lock handle type split type
    SUPER TOOL Horizontally clamped lock handle type split type
    Ideal for structural shaped steel (H-shaped, I-shaped, T-shaped, L-shaped steel, etc.) and horizontal (horizontal) suspension clamps for flat steel plates (two-point suspension of shaped steel in the longitudinal direction). The spring-loaded tightening lock mechanism ensures that the clamp grips... Read More
    from S$329.90
    Min. 2 days
  4. Swivel type horizontal clamp
    SUPER TOOL Swivel type horizontal clamp
    Horizontal (horizontal) suspension clamps for structural shaped steel (H-shaped, I-shaped, T-shaped, L-shaped steel, etc.) and flat steel plates. A stable horizontal (horizontal) suspension clamp state is maintained by the free shackle and arc-shaped pad. The spring-type tightening lock mechanism... Read More
    Type  Horizontal suspension 
    from S$599.90
    Min. 2 days
  5. Horizontal suspension clamp with safety lock
    ELEPHANT CHAIN BLOCK Horizontal suspension clamp with safety lock
    Clamps for lifting and horizontal lifting of H-shaped steel, I-shaped steel, T-shaped steel, L-shaped steel, etc. It is convenient for raising and moving horizontally, and will not come off even if it is suspended vertically when it is raised. Transportation work of iron plates and shaped steel. ... Read More
    Specification  With safety lock, for 2-point suspension 
    from S$359.90
    Min. 2 days
  6. EASY-O Type Horizontal Suspension Clamp
    MIKI NETSUREN EASY-O Type Horizontal Suspension Clamp
    from S$329.90
    Min. 2 days
  7. Lateral suspension clamp Lock handle type Fine specification
    SUPER TOOL Lateral suspension clamp Lock handle type Fine specification
    Since it is a fine specification (P = 2.0), scratches on the work are reduced. Comes with a lock mechanism that uses a lock handle. The grip makes it easy to attach and detach to the work. The cam pad is a cross / fine specification (P = 2) that reduces scratches. It is securely clamped with a ha... Read More
    2018 Trusco page  7 1304  Material  Special steel 
    from S$329.90
    Min. 2 days
  8. EASY-S Type Horizontal Lifting Clamp
    MIKI NETSUREN EASY-S Type Horizontal Lifting Clamp
    It is an easy clamp that promises high efficiency of lifting work as a dedicated suspension for angles, channels, eye beams and their structures. The receiver is rounded, so there is little torsional force applied to the main body when hanging at an angle. The S type is equipped with a torsion co... Read More
    Type  S type 
    from S$389.90
    Min. 5 days
  9. Horizontal clamp with latch-type locking device
    Eagle Clamp Horizontal clamp with latch-type locking device
    Lightweight, compact, and with a handle, it is convenient to handle. Work efficiency has also improved by adopting a large ring. It is a spring type tightening mechanism. Horizontal suspension work for shaped steel (H-shaped steel, I-shaped steel, groove-shaped steel), steel frames, bridges, stee... Read More
    from S$599.90
    Min. 2 days
  10. Horizontal clamp with latch-type locking device
    Eagle Clamp Horizontal clamp with latch-type locking device
    A clamp suitable for lifting and reversing shaped steel. It can also be used for short-faced items such as I-beams. Horizontal suspension of shaped steel (angle steel, grooved steel, I-shaped steel, H-shaped steel), steel frames, bridges, steel structures, steel plates, etc. * Be sure to use it w... Read More
    from S$599.90
    Min. 2 days
  11. Horizontal lifting clamp
    Japan Clamp Horizontal lifting clamp
    Renfroe Clamp ・ This machine is a steel lifting tool developed by Renfroe of the United States.・ Concluded a technical assistance contract with Renflow Japan and domestically produced it.・ This product is covered by product compensation insurance. -The force gripped by the saw blade cam and co... Read More
    Type  Horizontal clamp 
    from S$599.90
    Min. 4 days
  12. Horizontal clamp for type steel
    Eagle Clamp Horizontal clamp for type steel
    * We do not deliver to private homes (detached houses / apartments). * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location.
    from S$1,499.00
    Min. 5 days
  13. Eagle horizontal suspension clamp AMS
    Eagle Clamp Eagle horizontal suspension clamp AMS
    Lightweight, compact, and with a handle, it is convenient to handle. A large hanging ring has been adopted to improve work efficiency. It is a spring type tightening mechanism. Horizontal suspension work for shaped steel (H-shaped steel, I-shaped steel, groove-shaped steel), steel frames, bridges... Read More
    Mass (kg)  10.5  Dimension L (mm)  253  Basic Operating Load (ton)  Dimension H (mm)  315  Clamping Width (mm)  3~38  Dimension D (mm)  50  Dimension H2 (mm)  80 
    from S$1,299.00
    Min. 32 days
  14. Horizontal suspension clamp (with lock handle mechanism)
    SUPER TOOL Horizontal suspension clamp (with lock handle mechanism)
    Structural shaped steel (H type, I type, T type, L type) and flat steel plate horizontal suspension clamp Spring tightening lock mechanism ensures that the clamp grips even when there is no load. A mechanism that increases the grip force more firmly in proportion to the lifting load. The main bod... Read More
    Type  Horizontal suspension  Material  Special alloy steel 
    from S$329.90
    Min. 2 days
  15. HA-110 horizontal suspension clamp
    MIKI NETSUREN HA-110 horizontal suspension clamp
    Stable horizontal suspension work is possible as a horizontal suspension clamp. Clamps can be inserted from both ends of the H-shaped steel in the longitudinal direction for mounting. * We do not deliver to private homes (detached houses / apartments).
    Clamping Width (mm)  0~25  Basic Operating Load (ton)  Trusco Part No.  158-2221  Dimension H (mm)  227  Dimension L (mm)  249  Mass (kg)  3.8  Dimension D (mm)  46  Dimension H2 (mm)  70  Specification  For horizontal suspension only 
    from S$599.90
    Min. 10 days
  16. Horizontal suspension clamp Swivel lock handle type Fine specification
    SUPER TOOL Horizontal suspension clamp Swivel lock handle type Fine specification
    Since it is a fine specification (P = 2.0), scratches on the work are reduced. Comes with a lock mechanism that uses a lock handle. The grip makes it easy to attach and detach to the work. The cam pad is a cross / fine specification (P = 2) that reduces scratches. It is securely clamped with a ha... Read More
    2018 Trusco page  7 1304  Material  Special steel 
    from S$599.90
    Min. 3 days
  17. Thick plate horizontal clamp HOS-1 (8-40)
    Eagle Clamp Thick plate horizontal clamp HOS-1 (8-40)
    A hacker-type horizontal suspension clamp that is lightweight and easy to remove. Horizontal fishing / transportation * Be sure to carry out inspections before starting work, and do not use clamps that are malfunctioning, deformed, worn, or damaged in the main body or parts. * Never hang a suspen... Read More
    Operating Load (ton)  (Maximum) 1  Operating Load (kg)  200~1000  Mass (kg)  3.8  Trusco Part No.  515-9466  Clamping Width (mm)  8~40  Material  High tensile strength steel  Specification  ISO9001 certified factory 
    from S$449.90
    Min. 4 days
  18. TAIYO beam suspension
    Taiyo Seiki Iron Works TAIYO beam suspension
    Easy installation with one touch and safe removal with two touches. Since it can be easily installed and removed, it contributes to shortening the work time. H-steel for both vertical and horizontal suspension. Demonstrates outstanding safety for unloading work and building work. Since it is easy... Read More
    Dimension (mm)  (Boss) 50  Flange Thickness (mm)  (H steel) up to 20  Mass (kg)  1.7  Outer Dimension H (mm)  142  Pin Diameter (Φmm)  16  Outer Dimension W (mm)  164  Outer Dimension D (mm)  32 
    from S$399.90
    Min. 4 days
  19. Horizontal suspension clamp VANL-2t (5-30) with release lock
    Eagle Clamp Horizontal suspension clamp VANL-2t (5-30) with release lock
    Operating Load (ton) 
    from S$899.90
    Min. 13 days
  20. Horizontal suspension clamp For thin plate horizontal suspension
    Eagle Clamp Horizontal suspension clamp For thin plate horizontal suspension
    A convenient clamp for horizontally suspending thin plates. It can also be used for curved thin plates. Thin plate horizontal suspension work. * Please use 3 or more as one set.
    Clamping Width (mm)  3~35 
    from S$479.90
    Min. 3 days
  21. ALC panel horizontal hanging clamp
    SUPER TOOL ALC panel horizontal hanging clamp
    It is easy to transport and lay the floor panel and U-shaped groove lid by one person.
    Capacity (ton)  0.2  Mass (kg)  18  Clamping Width (mm)  450~610 
    from S$979.90
    Min. 5 days
  22. Steel plate / laying iron plate horizontal clamp VAFS-1t (5-30)
    Eagle Clamp Steel plate / laying iron plate horizontal clamp VAFS-1t (5-30)
    With latch type lock device. Horizontal hanging clamp for steel plate and steel plate. Horizontal movement of steel plate, H steel, pipe, applicable members: steel plate, steel plate, H-section steel * Be sure to carry out inspections before starting work, and do not use clamps that are malfuncti... Read More
    Operating Load (ton)  (Maximum) 1  Operating Load (kg)  200~1000  Mass (kg)  3.7  Effective dimension (mm)  5~30  Trusco Part No.  851-6237  Material  High tensile strength steel  Specification  ISO9001 certified factory 
    from S$599.90
    Min. 3 days
  23. Horizontal hanging clamp
    Eagle Clamp Horizontal hanging clamp
    Horizontal hanging clamp for steel plate and floor iron plate with latch type lock Horizontal movement of steel plate, horizontal movement of H steel, horizontal movement of pipe
    Dimension C (mm)  116  Dimension W2 (mm)  28  Suitable Thickness of Workpiece (mm)  5~30  Dimension B (mm)  70 
    from S$659.90
    Min. 3 days
  24. Clamp for horizontal suspension with lock spring
    Japan Clamp Clamp for horizontal suspension with lock spring
    Lightweight and compact clamp for horizontal suspension. You can easily raise it up. Since it is a clamp with a lock spring, it will not come off even if there is no load. For raising and transporting shaped steel. * Use this clamp only in the specified direction. Other than that, the cam "f... Read More
    Specification  For horizontal suspension only 
    from S$389.90
    Min. 32 days
  25. Horizontal suspension clamp GT-600kg (3-20) B type
    Eagle Clamp Horizontal suspension clamp GT-600kg (3-20) B type
    Basic Operating Load (ton)  0.12~0.6  Maximum Working Load (t)  0.6  Dimension L (mm)  107  Trusco Part No.  137-9796  Dimension H (mm)  141  Mass (kg)  2.6  Dimension D (mm)  25  Clamping Width (mm)  3~20  Dimension H2 (mm)  44.5  Operating Load (kg)  600 
    from S$979.90
    Min. 13 days
  26. Horizontal suspension clamp VA-3t (5-36)
    Eagle Clamp Horizontal suspension clamp VA-3t (5-36)
    Operating Load (ton) 
    from S$999.00
    Min. 13 days
  27. Eagle Side Clamp G
    Eagle Clamp Eagle Side Clamp G
    A clamp suitable for lifting and reversing shaped steel. It can also be used for short-faced items such as I-beams. Horizontal suspension of shaped steel (angle steel, grooved steel, I-shaped steel, H-shaped steel), steel frames, bridges, steel structures, steel plates, etc. * Be sure to use it w... Read More
    from S$659.90
    Min. 2 days
  28. Horizontal suspension clamp GT-1 2t (4-25) B type
    Eagle Clamp Horizontal suspension clamp GT-1 2t (4-25) B type
    Basic Operating Load (ton)  0.24~1.2  Operating Load (ton)  1.2  Maximum Working Load (t)  1.2  Dimension L (mm)  134  Trusco Part No.  137-9810  Dimension H (mm)  191  Dimension D (mm)  27  Clamping Width (mm)  4~25  Mass (kg)  5.3  Dimension H2 (mm)  65 
    from S$1,199.00
    Min. 13 days
  29. Horizontal hanging clamp Lock handle type Wide type
    SUPER TOOL Horizontal hanging clamp Lock handle type Wide type
    Comes with a lock mechanism that uses a lock handle. The grip makes it easy to attach and detach to the work. Horizontal suspension work for structural shaped steel and flat steel plates.
    from S$1,399.00
    Min. 32 days
  30. Horizontal suspension clamp VA-500kg (3-30)
    Eagle Clamp Horizontal suspension clamp VA-500kg (3-30)
    It is a simple structure of an integrated cam with a hanging hole. Easy to operate and ideal for continuous work. For horizontal hanging, Applicable members: Shaped steel (H-shaped steel, I-shaped steel, groove-shaped steel), steel frame, bridge, steel structure, steel plate, steel beam, steel fr... Read More
    Operating Load (ton)  (Maximum) 0.5  Operating Load (kg)  100~500  Mass (kg)  3.6  Effective dimension (mm)  3~30  Trusco Part No.  515-9725  Material  High tensile strength steel  Specification  ISO9001 certified factory 
    from S$599.90
    Min. 3 days
  31. Horizontal hanging clamp
    Eagle Clamp Horizontal hanging clamp
    A clamp that is light and does not come off, and is ideal for horizontal movement of steel plates. Horizontal fishing / transportation
    Suitable Thickness of Workpiece (mm)  10~50  Applicable Materials  Steel plate and sheet iron 
    from S$659.90
    Min. 5 days
  32. Horizontal hanging clamp
    Eagle Clamp Horizontal hanging clamp
    Convenient for curved steel plates, clamps for thin horizontal hanging Horizontal fishing / transportation * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Operating Load (kg)  (Minimum to maximum) 300-1500  Dimension D (mm)  158  Dimension C (mm)  178  Dimension I (mm)  19  Dimension F (mm)  245  Dimension G (mm)  28  Dimension E (mm)  30  Dimension A (mm)  55  Suitable Thickness of Workpiece (mm)  5~50  Mass (kg)  8.9  Dimension H (mm)  90  Dimension B (mm)  95 
    from S$1,299.00
    Min. 5 days
  33. Horizontal suspension clamp VA-2t (5-36)
    Eagle Clamp Horizontal suspension clamp VA-2t (5-36)
    Basic Operating Load (ton)  0.4~2  Trusco Part No.  137-9801  Dimension L (mm)  142  Operating Load (ton)  Maximum Working Load (t)  Dimension H (mm)  219  Dimension D (mm)  35  Clamping Width (mm)  5~36  Mass (kg)  7.7  Dimension H2 (mm)  70 
    from S$899.90
    Min. 13 days
  34. Thick plate horizontal clamp HO-500 (10-50)
    Eagle Clamp Thick plate horizontal clamp HO-500 (10-50)
    Lightweight and compact. It is a spring lock type and can be slung by one person. The best clamp for horizontal movement of steel plates. Horizontal fishing / transportation * Be sure to carry out inspections before starting work, and do not use clamps that are malfunctioning, deformed, worn, or ... Read More
    Operating Load (ton)  (Maximum) 0.5  Operating Load (kg)  100~500  Clamping Width (mm)  10~50  Mass (kg)  4.1  Trusco Part No.  515-9440  Material  High tensile strength steel  Specification  ISO9001 certified factory 
    from S$569.90
    Min. 3 days
  35. Horizontal suspension clamp VANL-1t (3-20) with release lock
    Eagle Clamp Horizontal suspension clamp VANL-1t (3-20) with release lock
    Operating Load (ton) 
    from S$799.90
    Min. 13 days
  36. Horizontal hanging clamp 3Ton
    ELEPHANT CHAIN BLOCK Horizontal hanging clamp 3Ton
    Clamping Width (mm)  0~40  Mass (kg)  12.2  Operating Load (ton)  Basic Operating Load (ton)  Trusco Part No.  851-6170 
    from S$749.90
    Min. 8 days
  37. For horizontal suspension (section steel) clamp AMN-2 (5-35)
    Eagle Clamp For horizontal suspension (section steel) clamp AMN-2 (5-35)
    Light, strong, easy to use, steel frame construction work clamp. With a handle, it is convenient to handle. Work efficiency has also improved by adopting a large ring. It is a web plug-in type. (Type without turning jaw) Horizontal suspension work for shaped steel (H-shaped steel, I-shaped steel,... Read More
    Maximum Working Load (t)  Operating Load (kg)  200~1000  Trusco Part No.  515-9245  Clamping Width (mm)  5~30  Mass (kg)  7.8  Material  High tensile strength steel  Specification  Web plug-in type (without swivel jaw) 
    from S$1,199.00
    Min. 3 days
  38. Horizontal suspension (section steel) clamp AMN-1 (5-30)
    Eagle Clamp Horizontal suspension (section steel) clamp AMN-1 (5-30)
    Light, strong, easy to use, steel frame construction work clamp. With a handle, it is convenient to handle. Work efficiency has also improved by adopting a large ring. It is a web plug-in type. (Type without turning jaw) Horizontal suspension work for shaped steel (H-shaped steel, I-shaped steel,... Read More
    Maximum Working Load (t)  Operating Load (kg)  200~1000  Mass (kg)  5.3  Trusco Part No.  515-9237  Clamping Width (mm)  5~30  Material  High tensile strength steel  Specification  Web plug-in type (without swivel jaw) 
    from S$899.90
    Min. 3 days
  39. Laying iron plate lifting clamp
    Japan Clamp Laying iron plate lifting clamp
    The tip of the main body has a wedge shape with special effects, so it can be installed and removed with a single hammer. For lifting, laying, and removing laying iron plates *Please prepare mounting holes of appropriate size in appropriate positions on the iron plate. *Do not use a product with ... Read More
    Basic Operating Load (ton)  2.0  Mass (kg)  5.9  Effective dimension (mm)  6~25  Trusco Part No.  851-6179 
    from S$749.90
    Min. 2 days
  40. Horizontal suspension clamp with safety lock
    AIB Horizontal suspension clamp with safety lock
    The most versatile horizontal suspension clamp in the AIB series. High-tensile steel is used for the part that strongly grips the item. It is designed to ensure "grip" even in various harsh sites.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$389.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 89

Set Ascending Direction