All Category

Pulling Clamps (Screw)

View : Grid List
Filter

31 Item(s)

Set Ascending Direction
  1. C type
    BULLMAN C type
    Quickly! Reliable! Economically! 1. Reduced work time: No special skills required and easy. The machine will shrink regardless of the weather. 2. No need for fire or electricity: No fire or electricity. It can be installed with confidence even in places where fire is strictly prohibited. 3. Recov... Read More
    Material  S45C forged products 
    Rating:
    60%
    from S$49.99
    Min. 2 days
  2. Screw Clamp
    ELEPHANT CHAIN BLOCK Screw Clamp
    Since it is a circular double cam lock system, a stronger tightening force is generated and safe work is possible. Work in all directions is possible with two hanging holes. It can also be used for sloping suspended loads such as I-beams. The lightest screw clamp in the industry. For lifting and ... Read More
    from S$329.90
    Min. 2 days
  3. Threaded Clamp (All Direction Type)
    Eagle Clamp Threaded Clamp (All Direction Type)
    World patented spherical rotary jaw type automatic tightening mechanism (omnidirectional type). Grasp the suspended load firmly with the spherical rotating jaw ・ Grip force is proportional to the suspended load. Double safety structure with screw type vise and automatic tightening mechanism. Twi... Read More
    Dimension P (mm)  150 
    from S$599.90
    Min. 2 days
  4. Clamp for suspension chain KCM
    KONDOTEC Clamp for suspension chain KCM
    The main body is a stamped forged product, which is tough, beautiful in shape, and stable in quality even if the foot roller is made larger than the plate pressed product and rolled product. Since the hanging part is a large ring, it is easy to hang the chain, and a large hook "Shizuka"... Read More
    Mass (g)  610  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$449.90
    Min. 2 days
  5. KCMCS with clamp for hanging chain plate
    KONDOTEC KCMCS with clamp for hanging chain plate
    The main body is a stamped forged product, which is tough, beautiful in shape, and stable in quality even if the foot roller is made larger than the plate pressed product and rolled product. Since the hanging part is a large ring, it is easy to hang the chain, and a large hook "Shizuka"... Read More
    Mass (g)  710  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$389.90
    Min. 2 days
  6. Omnidirectional screw clamp
    Eagle Clamp Omnidirectional screw clamp
    The spherical jaw that changes the pulling force in all directions into a sandwiching force allows you to freely lift, hang, and pull in all directions. The tightening confirmation line allows you to check the tightening status of the screws at a glance. The slim design allows you to work in tigh... Read More
    from S$799.90
    Min. 2 days
  7. Screw clamp
    Eagle Clamp Screw clamp
    World patented spherical rotary jaw type automatic tightening mechanism (omnidirectional type) Grasp the suspended load firmly with the spherical rotating jaw / Grip force is proportional to the suspended load Double safety structure of screw type vise and automatic tightening mechanism Tightenin... Read More
    Dimension P (mm)  150  Dimension O (mm)  Φ27.5 
    from S$599.90
    Min. 5 days
  8. Threaded omnidirectional clamp SBbJ-300 (1-25)
    Eagle Clamp Threaded omnidirectional clamp SBbJ-300 (1-25)
    Lifting / transporting / hanging / reversing / rotating / assembling / building / mounting / pressing / bending / hanging piece / safety belt mounting. Ideal for hanging pieces such as chain blocks and hoists * Be sure to carry out inspections before starting work, and do not use clamps that are ... Read More
    Operating Load (ton)  (Maximum) 0.3  Mass (kg)  0.9  Effective dimension (mm)  1~25  Trusco Part No.  515-9644  Operating Load (kg)  60~300  Specification  ISO9001 certified factory 
    from S$499.90
    Min. 4 days
  9. Safety band clamp SC-150kg (6-22)
    Eagle Clamp Safety band clamp SC-150kg (6-22)
    World patented spherical rotary jaw type automatic tightening mechanism. The patented spring collar makes it easy and secure to put on and take off. Lightweight and tough ultra-duralumin body * Lifting and transporting of suspended loads with a weight of 150 kg or less is possible. Safety belt at... Read More
    Operating Load (ton)  (Maximum) 0.15  Mass (kg)  0.65  Opening Size (mm)  6~28  Trusco Part No.  851-6207  Material  High tensile strength steel  Specification  ISO9001 certified factory 
    from S$389.90
    Min. 13 days
  10. Threaded universal clamp
    Japan Clamp Threaded universal clamp
    -A versatile type for vertical hanging, horizontal hanging, horizontal pulling, etc. -Since it has an automatic tightening structure, it is very effective for lifting objects with slopes such as 1-shaped steel. -With a hexagonal head for ratchet spanner (24 mm) on the screw head. -The screw of th... Read More
    from S$749.90
    Min. 3 days
  11. Threaded omnidirectional clamp SBB-5t (10-40)
    Eagle Clamp Threaded omnidirectional clamp SBB-5t (10-40)
    Lifting / transporting / reversing / rotating / assembling / building / mounting / pressing / bending / hanging pieces. Ideal for hanging pieces such as chain blocks and hoists * Be sure to carry out inspections before starting work, and do not use clamps that are malfunctioning, deformed, worn, ... Read More
    Operating Load (ton)  (Maximum) 5  Operating Load (kg)  1000~5000  Effective dimension (mm)  10~40  Mass (kg)  15.8  Trusco Part No.  851-6206  Specification  ISO9001 certified factory 
    from S$1,799.00
    Min. 13 days
  12. HP-Y type 3TON tension clamp
    MIKI NETSUREN HP-Y type 3TON tension clamp
    Clamping Width (mm)  0~40  Dimension L (mm)  140  Operating Load (ton)  Basic Operating Load (ton)  Dimension H (mm)  340  Trusco Part No.  448-6234  Dimension D (mm)  48  Mass (kg)  6.9  Dimension H2 (mm)  65 
    from S$599.90
    Min. 3 days
  13. Threaded omnidirectional clamp SBb-5 (40-80)
    Eagle Clamp Threaded omnidirectional clamp SBb-5 (40-80)
    Lifting / Transporting / Reversing / Rotating / Assembling / Building / Mounting / Pressing / Bending / Fishing Piece Ideal for hanging pieces such as chain blocks and hoists * Be sure to carry out inspections before starting work, and do not use clamps that are malfunctioning, deformed, worn, or... Read More
    Operating Load (ton)  (Maximum) 5  Operating Load (kg)  1000~5000  Mass (kg)  24.4  Effective dimension (mm)  40~80  Trusco Part No.  515-9628  Specification  ISO9001 certified factory 
    from S$2,599.00
    Min. 3 days
  14. Renflow screw type universal clamp 0. 75t
    Japan Clamp Renflow screw type universal clamp 0. 75t
    It is a versatile type that can be suspended vertically, horizontally, and horizontally. Since it has an automatic tightening structure, it is very effective for lifting objects with slopes such as I-shaped steel. A hexagonal head for ratchet spanner is attached to the screw head. For lifting, te... Read More
    Basic Operating Load (ton)  0.75  Dimension H (mm)  129  Dimension L (mm)  151  Trusco Part No.  165-7283  Mass (kg)  2.6  Dimension D2 (mm)  28  Dimension d (mm)  28  Clamping Width (mm)  3~22  Dimension h2 (mm)  60 
    from S$589.90
    Min. 3 days
  15. Screw type (exclusive tension) clamp SAS-1 .6 (3-25)
    Eagle Clamp Screw type (exclusive tension) clamp SAS-1 .6 (3-25)
    A screw clamp that can be pushed and pulled freely for straightening steel structures. Steel plate, shaped steel, flat steel, steel beam, steel frame, bridge, steel structure, steel frame, iron sheet pile, crane beam, column, mirror plate, pipe, transformer material for shipbuilding, etc. * Be su... Read More
    Operating Load (ton)  (Maximum) 1.6  Effective dimension (mm)  3~25  Mass (kg)  4.8  Trusco Part No.  515-9601  Material  High tensile strength steel  Specification  ISO9001 certified factory 
    from S$769.90
    Min. 3 days
  16. Eye clamp + stainless steel
    FUJIWARA (AIOULE) Eye clamp + stainless steel
    It is attached to H-beams that cannot be drilled.
    Material  Stainless steel 
    from S$55.99
    Min. 5 days
  17. Screw clamp
    Eagle Clamp Screw clamp
    Circular operation that grips firmly without damaging the mounting member Cam type boosting shackle that rotates freely in the tensile direction Double safety structure of automatic tightening mechanism by vise and tensile force Large shackle hole for chain type tension block hook Tightening scre... Read More
    Operating Load (kg)  (Maximum) 3200  Dimension P (mm)  120  Dimension L (mm)  127  Dimension I (mm)  145  dimensions JI(mm)  22  Dimension H (mm)  264  Dimension M (mm)  30  Dimension K (mm)  41  Dimension C (mm)  45  Dimension B (mm)  45  Dimension G (mm)  45  Dimension D (mm)  47  Dimension E (mm)  47  Dimension O (mm)  48  Suitable Thickness of Workpiece (mm)  5~35  Dimension F (mm)  66  Mass (kg)  9.8  Dimension N (mm)  90 
    from S$2,299.00
    Min. 5 days
  18. HP-Y type 1-1 / 2TON tension clamp
    MIKI NETSUREN HP-Y type 1-1 / 2TON tension clamp
    Clamping Width (mm)  0~30  Basic Operating Load (ton)  1.5  Operating Load (ton)  1/2  Dimension L (mm)  123  Dimension H (mm)  284  Dimension D (mm)  38  Mass (kg)  4.9  Trusco Part No.  448-6226  Dimension H2 (mm)  60 
    from S$489.90
    Min. 32 days
  19. Screw clamp
    ELEPHANT CHAIN BLOCK Screw clamp
    from S$689.90
    Min. 8 days
  20. eye clamp stainless steel
    FUJIWARA (AIOULE) eye clamp stainless steel
    Attaches to H-steel, etc., which cannot be drilled. Lightweight type of ECP-8.
    Opening Size (mm)  0~25  Mass (g)  240  Thread Size  M12 
    from S$38.99
    Min. 2 days
  21. Screw clamp
    Eagle Clamp Screw clamp
    World patented spherical rotary jaw type automatic tightening mechanism (omnidirectional control type) Double safety structure with screw type vise and automatic tightening mechanism Large shackle hole for chain type tension block hook Can also be used as a reaction force support piece when press... Read More
    Dimension K (mm)  14  Dimension P (mm)  150  Maximum Working Load (kg)  1600  Dimension H (mm)  181  dimensions JI(mm)  22  Dimension E (mm)  30  Dimension B (mm)  30  Dimension C (mm)  30  Dimension G (mm)  30  Dimension F (mm)  36  Suitable Thickness of Workpiece (mm)  3~25  Mass (kg)  4.8  Dimension N (mm)  70  Dimension I (mm)  93  Dimension L (mm)  99  Dimension Q (mm)  Φ22  Dimension O (mm)  Φ30  Dimension M (mm)  Φ30  Dimension D (mm)  Φ42 
    from S$979.90
    Min. 5 days
  22. KS Clamp Hot Dip Galvanizing
    FUJIWARA (AIOULE) KS Clamp Hot Dip Galvanizing
    Dimension d (mm)  10  Dimension H3 (mm)  30  Dimension W (mm)  41  Dimension H4 (mm)  41  Dimension L (mm)  50  Dimension H2 (mm)  55  Dimension B (mm)  60.5  Dimension D1 (mm)  66  Dimension t (mm)  Dimension D2 (mm)  70  Mass (g)  740  Dimension H1 (mm)  82 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  23. Screw type (exclusive tension) clamp SAS-3.2 (10-40)
    Eagle Clamp Screw type (exclusive tension) clamp SAS-3.2 (10-40)
    A screw clamp that can be pushed and pulled freely for straightening steel structures. Steel plate, shaped steel, flat steel, steel beam, steel frame, bridge, steel structure, steel frame, iron sheet pile, crane beam, column, mirror plate, pipe, transformer material for shipbuilding, etc. * Be su... Read More
    Operating Load (ton)  (Maximum) 3.2  Effective dimension (mm)  10~40)  Trusco Part No.  515-9610  Mass (kg)  8.3  Material  High tensile strength steel  Specification  ISO9001 certified factory 
    from S$999.00
    Min. 3 days
  24. Screw clamp
    Eagle Clamp Screw clamp
    World patented spherical rotary jaw type automatic tightening mechanism (omnidirectional type) Grasp the suspended load firmly with the spherical rotating jaw / Grip force is proportional to the suspended load Double safety structure of screw type vise and automatic tightening mechanism Twin shac... Read More
    Operating Load (kg)  (Minimum to maximum) 1000 to 5000  Suitable Thickness of Workpiece (mm)  10~40  Mass (kg)  14.3  Dimension L (mm)  150  Dimension P (mm)  200  Dimension I (mm)  213  Dimension H (mm)  276  Dimension J (mm)  35  Dimension T (mm)  44  Dimension E (mm)  45  Dimension R (mm)  45  Dimension K (mm)  47  Dimension B (mm)  48  Dimension C (mm)  55  Dimension F (mm)  70  Dimension G (mm)  70  Dimension N (mm)  96  Dimension S (mm)  Φ37  Dimension M (mm)  Φ40  Dimension D (mm)  Φ50  Dimension O (mm)  Φ60 
    from S$1,999.00
    Min. 3 days
  25. HP-Y type 750KG tension clamp
    MIKI NETSUREN HP-Y type 750KG tension clamp
    Basic Operating Load (ton)  0.75  Clamping Width (mm)  0~20  Mass (kg)  1.6  Dimension H (mm)  216  Dimension D (mm)  28  Trusco Part No.  448-6218  Dimension H2 (mm)  45  Operating Load (kg)  750  Dimension L (mm)  90 
    from S$449.90
    Min. 32 days
  26. LA type
    BULLMAN LA type
    Used to join support piles and angle braces in the web direction. (Company) Temporary Industry Association certified product
    Basic Operating Load (ton)  12  Dimension E (mm)  12  Dimension A (mm)  140  Dimension B (mm)  153  Dimension F (mm)  24  Dimension D (mm)  30  Dimension G (mm)  34  Mass (kg)  4.9  Dimension H (mm)  50  Dimension C (mm)  69  Suitable Size  Pile: H300-400 
    from S$439.90
    Min. 6 days
  27. Clamp for hanging chain (KCMCS type) PAT.P
    KONDOTEC Clamp for hanging chain (KCMCS type) PAT.P
    The main body is a stamped forged product, which is tough, beautiful in shape, and stable in quality even if the fluff is larger than that of pressed and rolled products. Since the hanging part is a large ring, it is easy to hang the chain, and a large hook "Shizuka" can also be inserte... Read More
    Discontinued
  28. Eagle screw clamp (SBN type)
    Eagle Clamp Eagle screw clamp (SBN type)
    The spherical jaw that changes the pulling force in all directions into a sandwiching force allows you to freely lift, hang, and pull in all directions. The tightening confirmation line allows you to check the tightening status of the screws at a glance. The slim design allows you to work in tigh... Read More
    Discontinued
  29. Screw type (extended) clamp FXJ-1.5 (5-30)
    Eagle Clamp Screw type (extended) clamp FXJ-1.5 (5-30)
    Trusco Part No.  515-9342 
    Discontinued
  30. Screw clamp
    Eagle Clamp Screw clamp
    Omni-directional intact lightweight clamp for tension only Misalignment correction, member pulling, skinning, welding, assembly, positioning, fixed eyepiece, tension piece
    Operating Load (kg)  (Maximum) 1500  Dimension L (mm)  103  Dimension I (mm)  112  Dimension P (mm)  150  Dimension H (mm)  236.5  Dimension B (mm)  27  Dimension K (mm)  37.5  Dimension G (mm)  38  Mass (kg)  4.1  Dimension C (mm)  40  Dimension E (mm)  42  Dimension F (mm)  47.5  Dimension N (mm)  54  Suitable Thickness of Workpiece (mm)  5~30  dimensions JI(mm)  Φ15  Dimension M (mm)  Φ30  Dimension O (mm)  Φ38  Dimension D (mm)  Φ45 
    Discontinued
  31. Omnidirectional screw clamp
    Eagle Clamp Omnidirectional screw clamp
    The spherical jaw that changes the pulling force in all directions into a sandwiching force allows you to freely lift, hang, and pull in all directions. The tightening confirmation line allows you to check the tightening status of the screws at a glance. Tightening efficiency has been improved by... Read More
    Discontinued
View : Grid List
Filter

31 Item(s)

Set Ascending Direction