All Category

Hackers (Lifting Hook)

View : Grid List
Filter

5 Item(s)

Set Ascending Direction
  1. DL Type Hook
    MIKI NETSUREN DL Type Hook
    As it is stamped and forged, it is lightweight. Horizontal suspension transportation work
    Material  Special alloy steel 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  2. Lifting Claw Hook
    Eagle Clamp Lifting Claw Hook
    A lightweight and durable nail hacker made by a special manufacturing method. Horizontal fishing transportation work. * Be sure to use two or more even numbers.
    Rating:
    40%
    from S$239.90
    Min. 2 days
  3. Eagle Rebar Wire Twister EH-5t
    Eagle Clamp Eagle Rebar Wire Twister EH-5t
    A lightweight and durable nail hacker made by a special manufacturing method. Easy to handle. Comes with a removable sling to prevent it from coming off. Horizontal fishing transportation work * Be sure to perform an inspection before starting work, and do not use a hacker that is deformed, worn,... Read More
    Operating Load (ton)  (Maximum) 5  Mass (kg)  10  Dimension G (mm)  158  Dimension C (mm)  225  Dimension B (mm)  318  Dimension D (mm)  38  Trusco Part No.  515-9288  Dimension F (mm)  72  Clamping Width (mm)  75  Dimension A (mm)  75  Dimension E (mm)  90  Specification  Used with two or more even numbers 
    from S$999.00
    Min. 3 days
  4. Lifting Hook
    Eagle Clamp Lifting Hook
    Lightweight, compact and easy to handle nail hacker Horizontal fishing / transportation
    Operating Load (ton)  (Maximum) 5  Mass (kg)  10  Dimension H (mm)  150  Dimension G (mm)  158  Dimension C (mm)  226  Dimension B (mm)  316  Dimension F (mm)  72  Dimension A (mm)  75  Opening A (mm)  75(MAX)  Opening Size (mm)  75(MAX)  Dimension E (mm)  90  Dimension D (mm)  Φ38 
    from S$1,199.00
    Min. 5 days
  5. Claw hacker eagle hacker
    Eagle Claw hacker eagle hacker
    Mass (kg)  5.3  Dimension E (mm)  60  Dimension D (mm)  30  Material  High tensile strength steel  Clamping Width (mm)  55  Dimension A (mm)  55  Dimension B (mm)  258  Dimension F (mm)  57  Dimension G (mm)  129  Dimension C (mm)  178  Basic Operating Load (ton)  Trusco Part No.  284-0537 
    Discontinued
View : Grid List
Filter

5 Item(s)

Set Ascending Direction