All Category

Vertical & Horizontal Lifting Clamps

View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. Horizontal / vertical suspension clamp (with safety lock)
    Japan Clamp Horizontal / vertical suspension clamp (with safety lock)
    A clamp that can be used for both horizontal and vertical fishing. Vertical raising and reversing work is also possible. The basic working load for horizontal fishing has been greatly increased (the size is the same as the conventional product, and the basic working load is 1.5 times higher (comp... Read More
    Type  For vertical and horizontal suspension 
    Rating:
    20%
    from S$599.90
    Min. 2 days
  2. Hanging Clamp Vertical and Horizontal
    SUPER TOOL Hanging Clamp Vertical and Horizontal
    Can also be used for shaped steel with a face width of 100 mm (0.5R only). Stable lifting work is possible not only for H-shaped steel and I-shaped steel, but also for flat steel plates. The tightening force increases in proportion to the lifting load, and the clamp is firmly clamped. Compact, li... Read More
    from S$749.90
    Min. 5 days
  3. HV-G Type 1/2 Ton Vertical and Horizontal Hanging Combined Clamp
    MIKI NETSUREN HV-G Type 1/2 Ton Vertical and Horizontal Hanging Combined Clamp
    Basic Operating Load (ton)  0.5  Clamping Width (mm)  0~20  Operating Load (ton)  1/2  Dimension L (mm)  105  Mass (kg)  Dimension H (mm)  201  Dimension D (mm)  28  Trusco Part No.  448-6170  Dimension H2 (mm)  45 
    from S$599.90
    Min. 32 days
  4. Vertical and Horizontal Hanging Combined Clamp (Safety Lock Type)
    MIKI NETSUREN Vertical and Horizontal Hanging Combined Clamp (Safety Lock Type)
    This clamp is ideal for lifting and reversing angle channel eye beams and their structures. Ideal for lifting and reversing structures such as I-type, T-type, angles, and channels. Especially suitable for hanging items with a short face width.
    from S$689.90
    Min. 5 days
  5. HV-G type 1TON
    MIKI NETSUREN HV-G type 1TON
    Clamping Width (mm)  0~25  Basic Operating Load (ton)  Operating Load (ton)  Dimension L (mm)  125  Dimension H (mm)  245  Dimension D (mm)  30  Mass (kg)  Trusco Part No.  448-6188  Dimension H2 (mm)  58  Specification  Lock method 
    from S$899.90
    Min. 3 days
  6. HV-G type 350KG Cage / Horizontal Clamp
    MIKI NETSUREN HV-G type 350KG Cage / Horizontal Clamp
    Basic Operating Load (ton)  0.35  Clamping Width (mm)  0~19  Mass (kg)  1.5  Dimension H (mm)  170  Dimension D (mm)  25  Operating Load (kg)  350  Dimension H2 (mm)  36  Trusco Part No.  448-6200  Dimension L (mm)  85 
    from S$489.90
    Min. 3 days
  7. 1.0 ton hanging / horizontal hanging clamp
    ESCO 1.0 ton hanging / horizontal hanging clamp
    Clamping Width (mm)  0~25  Operating Load (ton)  Overall Length (mm)  245  Mass (kg)  4.0  Esco Part No.  EA984DK-1 
    from S$1,199.00
    Min. 6 days
  8. HV-G Type 2TON Vertical and Horizontal Hanging Combined Clamp
    MIKI NETSUREN HV-G Type 2TON Vertical and Horizontal Hanging Combined Clamp
    Clamping Width (mm)  0~30  Dimension L (mm)  147  Basic Operating Load (ton)  Operating Load (ton)  Dimension H (mm)  288  Dimension D (mm)  35  Trusco Part No.  448-6196  Mass (kg)  7.3  Dimension H2 (mm)  70 
    from S$999.00
    Min. 32 days
  9. 0.5ton rod / side clamp
    ESCO 0.5ton rod / side clamp
    Operating Load (ton)  0.5  Clamping Width (mm)  0~20  Mass (kg)  2.0  Overall Length (mm)  201  Esco Part No.  EA984DK-0.5 
    from S$759.90
    Min. 6 days
  10. Renflow horizontal / vertical suspension clamp
    Japan Clamp Renflow horizontal / vertical suspension clamp
    It can be reversed and can be suspended vertically as it is. Greatly increased capacity (the size is almost the same as the conventional horizontal suspension type clamp, and the horizontal suspension capacity is increased by 50%) For both horizontal and vertical fishing. How to build and transpo... Read More
    Basic Operating Load (ton)  0.75 horizontal, 0.5 vertical  Trusco Part No.  106-5688  Dimension L (mm)  183  Dimension H (mm)  197  Mass (kg)  3.3  Clamping Width (mm)  3~23  Dimension d (mm)  45  Dimension h2 (mm)  51  Specification  For 2-point suspension, with safety lock 
    Discontinued
  11. Reverse clamp
    SUPER TOOL Reverse clamp
    Unparalleled dual-purpose clamp for vertical suspension, horizontal suspension, inversion (raising), etc. of steel plates, etc. Ideal for reversing H-beams "From H state to I state, from I state to H state". The spring-type tightening lock mechanism provides a secure grip for the clamp ... Read More
    Discontinued
View : Grid List
Filter

11 Item(s)

Set Ascending Direction