All Category

Lifting Clamp with Pads

View : Grid List
Filter

13 Item(s)

Set Ascending Direction
  1. Panel hanging clamp set (with spring-type tightening lock mechanism)
    SUPER TOOL Panel hanging clamp set (with spring-type tightening lock mechanism)
    Ideal for lifting wooden panels, especially two-by-four (2 x 4) residential panels, and for lifting and moving wooden beams. The spring-type tightening lock mechanism provides a secure grip for the clamp even when there is no load. A mechanism that increases the grip more firmly in proportion to ... Read More
    from S$699.90
    Min. 3 days
  2. Universal Clamp
    H.H.H. Mfg. Universal Clamp
    Due to the unique parallel function of the cover plate, the frictional force is strong and the load can be lifted without slipping. Since the cover plate is equipped with special urethane, the load can be lifted softly without damaging it. * If water, oil, powder, etc. adheres to it, it may slip,... Read More
    from S$299.90
    Min. 2 days
  3. Panel / beam suspension clamp
    SUPER TOOL Panel / beam suspension clamp
    from S$479.90
    Min. 2 days
  4. Drum lift clamp (vertical hanging)
    SUPER TOOL Drum lift clamp (vertical hanging)
    A dedicated clamp that can safely lift drums (diameter 500-700 mm) vertically and safely, making it ideal for transport work. A strong lock with a wedge method. Locking is as easy as pushing and pulling the grip. Lifting work of industrial drums. * Drums without lids cannot be lifted. Do not use ... Read More
    Basic Operating Load (ton)  0.5  Clamping Width (mm)  2~3.5  Trusco Part No.  331-0469  Dimension d (mm)  43  Dimension L (mm)  444  Dimension H (mm)  587  Dimension D2 (mm)  86  Mass (kg) 
    from S$749.90
    Min. 2 days
  5. Formwork and panel suspension clamp
    SUPER TOOL Formwork and panel suspension clamp
    The clamp provides a secure grip even when there is no load. Urethane rubber is attached to one side so as not to damage the surface of the panel. Lifting work for formwork, wooden panels, and beams. * Please use a balance and strictly observe the use of 2 units / set.
    Basic Operating Load (ton)  0.10  Mass (kg)  1.8  Dimension L (mm)  120~180  Dimension H (mm)  139  Dimension d (mm)  26  Trusco Part No.  321-0430  Clamping Width (mm)  5~80  Dimension h2 (mm)  92  Clamp  Adjustment / 5 steps 
    Rating:
    100%
    from S$289.90
    Min. 2 days
  6. Panel suspension clamp with spring-type tightening lock mechanism
    SUPER TOOL Panel suspension clamp with spring-type tightening lock mechanism
    The clamp provides a secure grip even when there is no load. Urethane rubber is attached to one side so as not to damage the surface of the panel. Lifting work for formwork, wooden panels, and beams. * Do not use more than the specified capacity.
    Basic Operating Load (ton)  0.20  Dimension H2 (mm)  148  Dimension L (mm)  196~276  Dimension H (mm)  213  Clamping Width (mm)  35 to 135 (5 stages)  Trusco Part No.  368-4130  Mass (kg)  Dimension D (mm)  40 
    from S$499.90
    Min. 4 days
  7. Panel hanging clamp
    SUPER TOOL Panel hanging clamp
    With remote control release function Can also be used for soundproof walls Spring-type tightening lock mechanism provides a secure grip even when there is no load. A mechanism that increases the grip force more firmly in proportion to the lifting load. The tightening lock can be released by remot... Read More
    Applicable Range (mm)  0~20、20~40  Capacity (kg)  100  Mass (kg)  3.5 
    from S$449.90
    Min. 4 days
  8. Panel suspension clamp EWPN-150kg (15-35)
    Eagle Clamp Panel suspension clamp EWPN-150kg (15-35)
    With a spring-loaded locking device, installation is easy with a one-touch mechanism. To open the clamp, simply pull the open rope for remote control. Applicable materials: Siding board (the part to be clamped is not hollow), decorative panel for outer wall, heat insulating outer wall material, w... Read More
    Operating Load (ton)  (Maximum) 0.15  Clamping Width (mm)  15~35  Mass (kg)  2.7  Operating Load (kg)  30~150  Trusco Part No.  851-6165  Material  High tensile strength steel  Specification  ISO9001 certified factory 
    from S$899.90
    Min. 13 days
  9. Panel hanging clamp
    Eagle Clamp Panel hanging clamp
    With a spring-type lock device, installation operation is easy with a one-touch mechanism. To open the clamp, just pull the release rope for remote control. Clamp both sides of the panel with rubber pads to prevent damage to the panel. The receiving pad is a spike (height 0.5 mm) to clamp the pan... Read More
    Operating Load (kg)  (Minimum to maximum) 30 to 150  Dimension N (mm)  10  Dimension P (mm)  10  Dimension R (mm)  112  Dimension H (mm)  117  Dimension J (mm)  137  Dimension M (mm)  15  Dimension C (mm)  181  Dimension I (mm)  204.5  Dimension K (mm)  224  Dimension L (mm)  273~312  Mass (kg)  3.4  Suitable Thickness of Workpiece (mm)  30~90(A)  Dimension T (mm)  42.5  Dimension E (mm)  54  Dimension G (mm)  67  Dimension S (mm)  72  Dimension W (mm)  74  Dimension F (mm)  74  Dimension X (mm)  75  Dimension B (mm)  80  Dimension D (mm)  Φ50 
    from S$1,199.00
    Min. 5 days
  10. Panel hanging clamp set (with spring-type tightening lock mechanism)
    SUPER TOOL Panel hanging clamp set (with spring-type tightening lock mechanism)
    If you purchase two hanging clamps and one compatible balance as a set, the system is assembled with the above combination.
    from S$1,199.00
    Min. 5 days
  11. Panel hanging clamp
    Eagle Clamp Panel hanging clamp
    Ideal for lifting and transporting wide panels! With lock device and open rope for remote control Lifting / transporting / reversing / construction of lightweight panels
    Operating Load (kg)  (Minimum to maximum) 30 to 150  Dimension R (mm)  10  Dimension P (mm)  10  Dimension I (mm)  116  Dimension K (mm)  133.5  Dimension N (mm)  15  Suitable Thickness of Workpiece (mm)  15~35(A)  Dimension C (mm)  165  Mass (kg)  2.7  Dimension J (mm)  204.5  Dimension L (mm)  222  Dimension M (mm)  269~320  Dimension T (mm)  30.4  Dimension Y (mm)  42.5  Dimension E (mm)  54  Dimension G (mm)  61  Dimension H (mm)  64  Dimension Z (mm)  66.5  Dimension S (mm)  72  Dimension X (mm)  72  Dimension a (mm)  75  Dimension W (mm)  75  Dimension F (mm)  76  Dimension B (mm)  80  Dimension D (mm)  Φ50 
    from S$1,199.00
    Min. 5 days
  12. 200kg universal clamp
    ESCO 200kg universal clamp
    Maximum Jaw Opening (mm)  180  Operating Load (kg)  200  Overall Length (mm)  545  Mass (kg)  Esco Part No.  EA984E-200 
    from S$569.90
    Min. 4 days
  13. Panel suspension clamp EWPA-150kg (30-90)
    Eagle Clamp Panel suspension clamp EWPA-150kg (30-90)
    Trusco Part No.  851-6164 
    Discontinued
View : Grid List
Filter

13 Item(s)

Set Ascending Direction