Suction Cup Lifters
A suction lifter is a tool that sticks to an object and makes it easier to carry even objects without handles. Suction means "suck" in English, and as its name suggests, suctioning air from a disk-shaped part by lever operation and adsorbing it to a target object. It is very convenient when carrying refrigerators, furniture, glass plates, etc. In terms of shape, there are several standards, including those with large suction cups with handles and those with small suction cups at both ends of the handle, including the strength of adsorption power.
Other Related Pages
- MonotaRO Suction Lifter Single TypeTransportation, installation, etc. of things without handles such as refrigerators, packaged air conditioners, furniture, and glass * Does not stick to curved or uneven surfaces. *Since this is a hand tool, please do not attach it to a crane or lift. * Before use, be sure to inspect the suction c... Read MoreDiameter of Suction Surface (Φmm) 123 x 1 side Maximum Suction Force (kg) 35 (1 face) Mass (g) 470 Material Aluminum alloy (nickel plating) Material (Rubber) NBR Included Accessories Suction cup protective cover
- MonotaRO Suction Lifter Double TypeTransportation, installation, etc. of things without handles such as refrigerators, packaged air conditioners, furniture, and glass * Does not stick to curved or uneven surfaces. *Since this is a hand tool, please do not attach it to a crane or lift. * Before use, be sure to inspect the suction c... Read MoreEffective Length (mm) (Handle) 127.8 Diameter of Suction Surface (Φmm) 123 x 2 Handle Diameter (Φmm) 35.8 Maximum Suction Force (kg) 60 (2) Mass (g) 900 Overall Length (mm) About 360 Material Aluminum alloy (nickel plating) Material (Rubber) NBR Included Accessories Suction cup protective cover
- Shinwa Rules Hand Suction BoardIt is convenient when there is no place to hold it, it is difficult to carry it, or it is difficult to lift it. * The suction force shown is the value when used on a mirror surface. It sticks to things that are difficult to hold without a handle, such as refrigerators, furniture, and glass plates... Read MoreDiameter of Suction Surface (Φmm) 115 Trusco Part No. 467-9059 Mass (g) 985 Type Double A Magnet Force Up to 70kg
- TRUSCO Suction Cup Lifter 30kgsBy operating the lever, the air at the bottom of the disk is sucked and strongly adsorbed. It can be easily attached to objects that have no place to hold, are difficult to carry, or are difficult to lift, and a handle is attached to make it easy to hold.Diameter of Suction Surface (Φmm) 123 Trusco Part No. 276-0568 Maximum Suction Force (kg) 30 Mass (g) 480 Material (Main Unit) Aluminum alloy
- ESCO Suction LifterPress the main body straight against the target to suck it. Pull up on the suction cup tab to release it.Material (Main Unit) Special rubber
- TRUSCO Suction lifter 20kGBy operating the lever, the air at the bottom of the disk is sucked and strongly adsorbed. It can be easily attached to objects that have no place to hold, are difficult to carry, or are difficult to lift, and a handle is attached to make it easy to hold.Diameter of Suction Surface (Φmm) 123 Maximum Suction Force (kg) 20 Trusco Part No. 276-0550 Mass (g) 340 Material (Main Unit) plastic
- H&H Vacuum lifter miniEasy installation! For moving things without handles! Please use it for flat objects such as teal and glass that have a hard surface and stick to it. * Do not use on objects with oil or grease on the surface.Mass (g) 60 Dimensions (H x W x D) (mm) 70×57×57 Allowable Load (kg) About 2
- H&H Vacuum lifterEasy installation! For moving things without handles! Please use it for flat objects such as steel and glass that have a hard surface and stick to it. * Do not use on objects with oil or grease on the surface.Dimensions (H x W x D) (mm) 120×120×100 Mass (g) 270 Allowable Load (kg) About 20
- Shinwa Rules Hand suction plate single AMake it easy to hold by attaching it to refrigerators, furniture, glass plates, and other objects without handles that are difficult to hold. *Because it is for flat plates, it does not adhere to uneven or curved surfaces. *The maximum adsorption force (when using a mirror surface) is a guideline... Read MoreDiameter of Suction Surface (Φmm) 123 Maximum Suction Force (kg) 25 Trusco Part No. 467-9032 Mass (g) 470
- TMC Super powerful vacuum lifterEasy and strong sticking to the object by operating the handle For installation and movement of glass and steel products * The objects that can be used are limited to those with a flat and hard surface. * If the surface is uneven or dust is attached to the suction surface, air leakage will occur,... Read MoreDiameter of Suction Surface (Φmm) 118 Mass (g) 350 Maximum Suction Force (kg) 50 Material ABSfrom S$29.99Min. 2 days
- H&H Flexible vacuum lifterEasy installation! For moving things without handles! Please use it for flat objects such as steel and glass that have a hard surface and stick to it. * Do not use on objects with oil or grease on the surface.Dimensions (H x W x D) (mm) 400×118×95 Mass (g) 690 Allowable Load (kg) About 50
- H&H Steel vacuum lifter PROEasy installation! For moving things without handles! Please use it for flat objects such as teal and glass that have a hard surface and stick to it. * Do not use on objects with oil or grease on the surface.Mass (g) 1610 Dimensions (H x W x D) (mm) 370×150×97 Allowable Load (kg) About 100
- MIKI NETSUREN Suction Lifter-Adsorption method- Simply push the lever to ensure adsorption. Convenient for transporting and installing items without handles such as refrigerators, packaged air conditioners, furniture, and glass. *Since it is a hand tool, do not use it for hoisting work with a lifting machine (crane, etc.). ... Read MoreDiameter of Suction Surface (Φmm) 120 Specification Can be adsorbed only on flat surfaces Material (Main Unit) For hard plastic
- TRUSCO Suction Cup LifterA vacuum is created between the rubber and the object, and it is adsorbed. * Does not stick to uneven surfaces. The maximum suction force (when using a mirror surface) is a guide.Mass (kg) 1.23 Diameter of Suction Surface (Φmm) 123×2 Trusco Part No. 276-0584 Maximum Suction Force (kg) 40 or less Material (Main Unit) Aluminum alloy
- Shinwa Rules Hand Suction BoardIt is convenient when there is no place to hold it, it is difficult to carry it, or it is difficult to lift it. Hand suction board that is used by adsorbing to difficult-to-hold objects * Adsorption power is the value when used on a mirror surface.Diameter of Suction Surface (Φmm) 100 Dimension (mm) 128×243×100 Mass (g) 668 Material Body: Aluminum RoHS directive (corresponding to 10 substances) Correspondence Type Double B one touch Magnet Force ~25kgfrom S$59.99Min. 2 days
- Three Axis Suction cupMass (g) 140 Handle Width (mm) 15 Overall Length (mm) 83 Trusco Part No. 858-7773
- Shinwa Rules Hand suction boardIt is convenient when there is no place to hold it, it is difficult to carry it, or it is difficult to lift it. * The suction force shown is the value when used on a mirror surface. It sticks to things that are difficult to hold without a handle, such as refrigerators, furniture, and glass plates... Read MoreDiameter of Suction Surface (Φmm) 115 Trusco Part No. 467-9041 Mass (g) 800 Type Single B Magnet Force Up to 25kg
- ESCO 100kg suction lifterMass (kg) 1.43 Maximum Suction Force (kg) 100 Diameter of Suction Surface (Φmm) 120 Dimension (mm) 345×230 Overall Height (mm) 90 Material (Main Unit) Aluminum Esco Part No. EA950DC Material (Handle) Resin Material (pad) Special rubberfrom S$189.90Min. 2 days
- TRUSCO Suction Cup Lifter, MiniBy operating the lever, the air at the bottom of the disk is sucked and strongly adsorbed. It can be easily attached to objects that have no place to hold, are difficult to carry, or are difficult to lift, and a handle is attached to make it easy to hold.Diameter of Suction Surface (Φmm) 125 Maximum Suction Force (kg) 25 Trusco Part No. 276-0592 Mass (g) 330 Material (Main Unit) plastic
- ESCO 100kg suction lifter set (2 pcs)lifting ccapacity (kg) 100 Pad Size (Φmm) 120 Mass (kg) 4 Case Dimensions (mm) 450×360×130 Esco Part No. EA950DC-2B Material (Handle) Resin Material (Case) [Storage Case] Plastic Weight (kg) [Suction Lifter] 1.43 Overall Height (mm) [Suction Lifter] 90 Dimension (mm) [Suction lifter] 345 × 230
- ESCO 2kg suction lifter (one-handed work)It can be used for various things such as glass, plastic, and metal.Maximum Suction Force (kg) 2 or less in the vertical direction Diameter of Suction Surface (Φmm) 30 Overall Length (mm) 35 Esco Part No. EA950R-2 Material (Main Unit) Resin Material (pad) Special rubberfrom S$12.99Min. 2 days
- ESCO Suction lifter for 30kgGrasp the lever and let it stick. When you release the lever, the suction is released.Mass (kg) 0.51 Overall Height (mm) 115 Diameter of Suction Surface (Φmm) 120 lifting ccapacity (kg) 30 Esco Part No. EA950SC-30 Shape [Suction surface] Flat typefrom S$139.90Min. 4 days
- TRUSCO Suction LifterThe grip shape that can be used by adsorbing it to the side is convenient for lifting steel shelves. * Does not stick to uneven surfaces. The maximum suction force (when using a mirror surface) is a guide.Thickness (mm) 110 Diameter of Suction Surface (Φmm) 117 Width (mm) 160 Overall Length (mm) 225 Trusco Part No. 423-8184 Mass (g) 800 Attracting Force (N) Up to 245
- ESCO Suction lifter for 25kgIt also adsorbs to slight irregularities. Grasp the lever and let it stick. When you release the lever, the suction is released.Mass (kg) 0.51 Overall Height (mm) 115 Diameter of Suction Surface (Φmm) 120 lifting ccapacity (kg) 25 Esco Part No. EA950SC-25 Shape [Suction surface] Unevennessfrom S$139.90Min. 4 days
- GRABO Rubber foam seal RK13001Replacement rubber foam seal parts exclusively for the portable electric vacuum lifter (electric suction cup handle) "GRABO". * This is an optional part exclusively for the portable electric vacuum lifter (electric suction cup handle) "GRABO". * Replace the rubber foam seal if... Read Morefrom S$39.99Min. 2 days
- MIKI NETSUREN Suction lifter-Adsorption method- Simply push the lever to ensure adsorption. *Since it is a hand tool, do not use it for hoisting work with a lifting machine (crane, etc.). *Since the suction part always needs a vacuum state, please do not use it on the suction surface with ventilation. *If you use it on a pa... Read MoreDiameter of Suction Surface (Φmm) 120 Material (Main Unit) Aluminum alloyfrom S$259.90Min. 5 days
- ESCO Suction lifter for 50kgIt also adsorbs even a little uneven surface.Mass (kg) 1 Diameter of Suction Surface (Φmm) 120 Overall Length (mm) 350 Maximum Suction Force (kg) 50 Height (mm) 80 Esco Part No. EA950AC-50 Shape [Suction surface] Unevenness
- GRABO Filter SN13017It is a replacement filter part exclusively for the portable electric vacuum lifter (electric suction cup handle) "GRABO". * This is an optional part exclusively for the portable electric vacuum lifter (electric suction cup handle) "GRABO". * If the filter is visibly dirty and... Read Morefrom S$4.99Min. 10 days
- ESCO 60kg suction lifter set (2 pcs)Mass (kg) 1 Diameter of Suction Surface (Φmm) 120 Overall Length (mm) 345 Maximum Suction Force (kg) 60 Material (Main Unit) Aluminum Esco Part No. EA950AC-60B Pad shape Flat Material (pad) Special rubberfrom S$319.90Min. 4 days
- ESCO 50kg suction lifter (with vacuum gauge)Diameter of Suction Surface (Φmm) 120 Overall Length (mm) 340 Maximum Suction Force (kg) 45 Weight (g) 760 Material (Main Unit) Aluminum Esco Part No. EA950AH Material (pad) Special rubber Shape [Suction surface] Unevennessfrom S$249.90Min. 4 days
- ESCO Stopper with suction holderWith resin stopper. Tilt the lever to suck the suction cup.Overall Height (mm) 100 Mass (g) 400 Material Body: Aluminum, Sucker: Natural rubber Esco Part No. EA950XL-1 Dimension (mm) [Stopper] Diameter 40 x 70 Diameter (Φmm) [Sucker] 120from S$99.90Min. 4 days
- ESCO Suction lifter with gaugeMass (kg) 1.34 lifting ccapacity (kg) 120 Diameter of Suction Surface (Φmm) 210 Overall Height (mm) 80 Material (Main Unit) Aluminum alloy Esco Part No. EA950CD Material (pad) Special rubber Included Accessories Storage case (size: 270 x 230 x 90mm) Scale [Gauge] 0 to -1.0barfrom S$769.90Min. 4 days
- ESCO 70kg suction lifter set (2 pcs)Diameter of Suction Surface (Φmm) 120 Mass (kg) 3.1 Case Dimensions (mm) 400×355×120 Maximum Suction Force (kg) 70 Esco Part No. EA950EC-70B Material (Handle) Resin Material (Case) [Storage Case] Plastic Weight (kg) [Suction Lifter] 1 Dimension (mm) [Suction Lifter] 320 x 120 Overall Height (mm) [Suction Lifter] 90from S$349.90Min. 4 days
- GRABO Battery pack model TB-05000 (P) with SE labelIt is a replacement lithium-ion battery part exclusively for the portable electric vacuum lifter (electric suction cup handle) "GRABO". * This is an optional part exclusively for the portable electric vacuum lifter (electric suction cup handle) "GRABO". * Replace when the batt... Read Morefrom S$149.90Min. 10 days
- ESCO 10Kg suction lifter (one-handed work)Maximum Suction Force (kg) 10 or less vertically Mass (g) 250 Overall Length (mm) 420 Diameter of Suction Surface (Φmm) 80 Esco Part No. EA950RC-10from S$229.90Min. 4 days
- ESCO 60kg suction lifter (with vacuum gauge)Diameter of Suction Surface (Φmm) 120 Overall Length (mm) 340 Maximum Suction Force (kg) 60 Weight (g) 740 Material (Main Unit) Aluminum Esco Part No. EA950AG Material (pad) Special rubber Shape [Suction surface] Flatfrom S$219.90Min. 4 days
- TOWA Suction Cup 2-FingerThe lightweight and simple design makes it ideal for work in high places. It has two fingers and can be removed by pinching the outer protrusion.Mass (g) 50 Dimension (Φmm) 80from S$53.99Min. 6 days
- ESCO Suction positioning device (Φ19, 24, 30mm pad)Can be adsorbed on glass, plastic, metal and more. The pump is a rotary type with suction and release.Mass (g) 60 Esco Part No. EA950CX Pad Size (Φmm) [Suction pad] 19, 24, 30 Dimension (mm) [With suction cup attached] 150from S$189.90Min. 4 days
- MIKI NETSUREN Suction lifterWhen the lever is opened, it comes off, and when the lever is closed, it sticks, so you can work speedily with one hand. Transportation, installation, etc. of things without handles such as refrigerators, packaged air conditioners, furniture, and glass *Since it is a hand tool, do not use it for ... Read MoreDiameter of Suction Surface (Φmm) 120 Maximum Suction Force (kg) 30 Material (Main Unit) Aluminum alloyfrom S$259.90Min. 7 days