All Category

Resin, Double Cup

Other Related Pages

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Flexible vacuum lifter
    H&H Flexible vacuum lifter
    Easy installation! For moving things without handles! Please use it for flat objects such as steel and glass that have a hard surface and stick to it. * Do not use on objects with oil or grease on the surface.
    Dimensions (H x W x D) (mm)  400×118×95  Mass (g)  690  Allowable Load (kg)  About 50 
    Rating:
    20%
    from S$23.99
    Min. 2 days
  2. Suction Lifter
    MIKI NETSUREN Suction Lifter
    -Adsorption method- Just push the lever and it will surely stick. Convenient for transporting and installing items without handles such as refrigerators, packaged air conditioners, furniture, and glass. * Since it is a hand tool, do not use it for lifting work with a lifting machine (crane, etc.)... Read More
    Diameter of Suction Surface (Φmm)  120  Specification  Can be adsorbed only on flat surfaces  Material (Main Unit)  For hard plastic 
    Rating:
    100%
    from S$179.90
    Min. 2 days
  3. 50kg Suction Lifter
    ESCO 50kg Suction Lifter
    The rubberized grip with non-slip rubber coating on the bottom of the handle prevents the hand from slipping ●The suction lifter is a hand tool. Never use it in a machine. ●Never use the product beyond its adsorption capacity. ●Before use, be sure to inspect the suction cup for scratches or oil.
    from S$149.90
    Min. 2 days
  4. Suction lifter
    MIKI NETSUREN Suction lifter
    Diameter of Suction Surface (Φmm)  120  Maximum Suction Force (kg)  50  Material (Main Unit)  Aluminum alloy  Material (Handle)  Synthetic resin 
    from S$239.90
    Min. 6 days
  5. Suction Lifter Set
    ESCO Suction Lifter Set
    The rubberized grip with non-slip rubber coating on the bottom of the handle prevents the hand from slipping ●The suction lifter is a hand tool. Never use it in a machine. ●Never use the product beyond its adsorption capacity. ●Before use, be sure to inspect the suction cup for scratches or oil.
    from S$299.90
    Min. 2 days
  6. Suction Cup Lifter
    Top Water Boats Suction Cup Lifter
    With a single lever operation, a strong adsorption force can be obtained, so it can be attached to objects that have no handles and are difficult to transport or lift, making it easier to hold. It sticks strongly to flat surfaces with a single touch, so it can be used as a handrail when washing t... Read More
    Diameter of Suction Surface (Φmm)  125  Maximum Suction Force (kg)  130  Length (mm)  330 
    from S$39.99
    Min. 2 days
  7. Suction lifter S602-1
    Tokyo Glass Kikai (TGK) Suction lifter S602-1
    Glass plates, iron plates, stainless steel plates, etc. can be easily transported with suction cups. Adheres to tiles/blocks. 320mm long
    Diameter of Suction Surface (Φmm)  120×2  Maximum Suction Force (kg)  60  Mass (g)  About 610  Outer Dimensions (mm)  Approximately 340 x 120 x H80  Material (Main Unit)  For hard plastic 
    from S$169.90
    Min. 5 days
  8. suction lifter set
    ESCO suction lifter set
    ● The suction lifter is a hand tool. Never use it in a machine. ● Never use the suction capacity beyond its capacity. ● Before use, be sure to inspect the suction cups to make sure there are no scratches or oil on them. Adsorbs even a little unevenness. It can be used on glass surfaces decorated ... Read More
    from S$319.90
    Min. 4 days
  9. Suction lifter
    MIKI NETSUREN Suction lifter
    -Suction method-Simply push the lever to ensure suction. Convenient for transporting and installing items without handles such as refrigerators, packaged air conditioners, furniture, and glass. It also adheres to slightly uneven surfaces. * Since it is a hand tool, do not use it for lifting work ... Read More
    Diameter of Suction Surface (Φmm)  120  Maximum Suction Force (kg)  30  Material (Main Unit)  For hard plastic 
    Discontinued
View : Grid List
Filter

9 Item(s)

Set Ascending Direction