Aluminum, Single Cup
Other Related Pages
- MonotaRO Suction Lifter Single TypeTransportation, installation, etc. of things without handles such as refrigerators, packaged air conditioners, furniture, and glass * Does not stick to curved or uneven surfaces. *Since this is a hand tool, please do not attach it to a crane or lift. * Before use, be sure to inspect the suction c... Read MoreDiameter of Suction Surface (Φmm) 123 x 1 side Maximum Suction Force (kg) 35 (1 face) Mass (g) 470 Material Aluminum alloy (nickel plating) Material (Rubber) NBR Included Accessories Suction cup protective cover
- TRUSCO Suction Cup Lifter 30kgsBy operating the lever, the air at the bottom of the disk is sucked and strongly adsorbed. It can be easily attached to objects that have no place to hold, are difficult to carry, or are difficult to lift, and a handle is attached to make it easy to hold.Diameter of Suction Surface (Φmm) 123 Trusco Part No. 276-0568 Maximum Suction Force (kg) 30 Mass (g) 480 Material (Main Unit) Aluminum alloy
- Shinwa Rules Hand suction plate single AMake it easy to hold by attaching it to refrigerators, furniture, glass plates, and other objects without handles that are difficult to hold. *Because it is for flat plates, it does not adhere to uneven or curved surfaces. *The maximum adsorption force (when using a mirror surface) is a guideline... Read MoreDiameter of Suction Surface (Φmm) 123 Maximum Suction Force (kg) 25 Trusco Part No. 467-9032 Mass (g) 470
- Shinwa Rules Hand suction boardIt is convenient when there is no place to hold it, it is difficult to carry it, or it is difficult to lift it. * The suction force shown is the value when used on a mirror surface. It sticks to things that are difficult to hold without a handle, such as refrigerators, furniture, and glass plates... Read MoreDiameter of Suction Surface (Φmm) 115 Trusco Part No. 467-9041 Mass (g) 800 Type Single B Magnet Force Up to 25kg
- ESCO Suction lifter for 30kgGrasp the lever and let it stick. When you release the lever, the suction is released.Mass (kg) 0.51 Overall Height (mm) 115 Diameter of Suction Surface (Φmm) 120 lifting ccapacity (kg) 30 Esco Part No. EA950SC-30 Shape [Suction surface] Flat typefrom S$139.90Min. 4 days
- TRUSCO Suction LifterThe grip shape that can be used by adsorbing it to the side is convenient for lifting steel shelves. * Does not stick to uneven surfaces. The maximum suction force (when using a mirror surface) is a guide.Thickness (mm) 110 Diameter of Suction Surface (Φmm) 117 Width (mm) 160 Overall Length (mm) 225 Trusco Part No. 423-8184 Mass (g) 800 Attracting Force (N) Up to 245
- ESCO Suction lifter for 25kgIt also adsorbs to slight irregularities. Grasp the lever and let it stick. When you release the lever, the suction is released.Mass (kg) 0.51 Overall Height (mm) 115 Diameter of Suction Surface (Φmm) 120 lifting ccapacity (kg) 25 Esco Part No. EA950SC-25 Shape [Suction surface] Unevennessfrom S$139.90Min. 4 days
- ESCO Stopper with suction holderWith resin stopper. Tilt the lever to suck the suction cup.Overall Height (mm) 100 Mass (g) 400 Material Body: Aluminum, Sucker: Natural rubber Esco Part No. EA950XL-1 Dimension (mm) [Stopper] Diameter 40 x 70 Diameter (Φmm) [Sucker] 120from S$99.90Min. 4 days
- MIKI NETSUREN Suction lifterWhen the lever is opened, it comes off, and when the lever is closed, it sticks, so you can work speedily with one hand. Transportation, installation, etc. of things without handles such as refrigerators, packaged air conditioners, furniture, and glass *Since it is a hand tool, do not use it for ... Read MoreDiameter of Suction Surface (Φmm) 120 Maximum Suction Force (kg) 30 Material (Main Unit) Aluminum alloyfrom S$259.90Min. 7 days
- ESCO 50Kg suction lifter (with pump)Diameter of Suction Surface (Φmm) 150 Mass (g) 460 lifting ccapacity (kg) 50 in parallel Overall Height (mm) 70 Material (Main Unit) Aluminum Esco Part No. EA950CH Material (pad) Special rubberfrom S$349.90Min. 4 days
- ESCO M6 suction holder (with ball joint)With a ball joint that can rotate 360 degrees. Tilt the lever to suck the suction cup.Overall Height (mm) 117 Pad Size (Φmm) 120 Weight (g) 440 Material Aluminum Esco Part No. EA950XM-1 Material (pad) Special rubber Screw size [Fixing socket screw] Female M6from S$139.90Min. 4 days
- ESCO 25kg suction lifter settotal mass (kg) 1.5 Overall Height (mm) 115 Pad Size (Φmm) 120 lifting ccapacity (kg) 25 (per pc) Material Aluminumfrom S$289.90Min. 4 days
- ESCO 30kg suction lifter settotal mass (kg) 1.5 Overall Height (mm) 115 Pad Size (Φmm) 120 lifting ccapacity (kg) 30 (per pc) Material Aluminumfrom S$269.90Min. 4 days
- TRUSCO Suction lifter 25 kgBy operating the lever, the air at the bottom of the disk is sucked and strongly adsorbed. It can be easily attached to objects that have no place to hold, are difficult to carry, or are difficult to lift, and a handle is attached to make it easy to hold.Diameter of Suction Surface (Φmm) 123 Maximum Suction Force (kg) 25 Trusco Part No. 276-0576 Mass (g) 820 Material (Main Unit) Aluminum alloyDiscontinued
- MIKI NETSUREN Suction lifterConvenient for transporting and installing items without handles such as refrigerators, packaged air conditioners, furniture, and glass. It also adheres to slightly uneven surfaces. -Adsorption method- When the lever is opened, it comes off, and when the lever is closed, it sticks, so you can wor... Read MoreDiameter of Suction Surface (Φmm) 120Discontinued