All Category

Press-on Type

Other Related Pages

View : Grid List
Filter

15 Item(s)

Set Ascending Direction
  1. Suction Lifter
    ESCO Suction Lifter
    Press the main body straight against the target to suck it. Pull up on the suction cup tab to release it.
    Material  Special rubber 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  2. Suction Cup Lifter, Mini
    TRUSCO Suction Cup Lifter, Mini
    By operating the lever, the air at the bottom of the disk is sucked and strongly adsorbed. It can be easily attached to objects that have no place to hold, are difficult to carry, or are difficult to lift, and a handle is attached to make it easy to hold.
    Diameter of Suction Surface (Φmm)  125  Maximum Suction Force (kg)  25  Trusco Part No.  276-0592  Mass (g)  330  Material (Main Unit)  plastic 
    Rating:
    90%
    from S$27.99
    Min. 2 days
  3. 2kg suction lifter (one-handed work)
    ESCO 2kg suction lifter (one-handed work)
    It can be used for various things such as glass, plastic, and metal.
    lifting ccapacity (kg)  2 or less in the vertical direction  Diameter of Suction Surface (Φmm)  30  Overall Length (mm)  35  Esco Part No.  EA950R-2  Material  Resin  Material (pad)  Special rubber 
    from S$12.99
    Min. 2 days
  4. 50kg suction lifter (with vacuum gauge)
    ESCO 50kg suction lifter (with vacuum gauge)
    Pad Size (Φmm)  120  Overall Length (mm)  340  lifting ccapacity (kg)  45  Weight (g)  760  Material (Main Unit)  Aluminum  Esco Part No.  EA950AH  Material (pad)  Special rubber  Shape  [Suction surface] Unevenness 
    from S$249.90
    Min. 6 days
  5. 10Kg suction lifter (one-handed work)
    ESCO 10Kg suction lifter (one-handed work)
    lifting ccapacity (kg)  10 or less vertically  Mass (g)  250  Overall Length (mm)  420  Diameter of Suction Surface (Φmm)  80  Esco Part No.  EA950RC-10 
    from S$229.90
    Min. 6 days
  6. 60kg suction lifter (with vacuum gauge)
    ESCO 60kg suction lifter (with vacuum gauge)
    Pad Size (Φmm)  120  Overall Length (mm)  340  lifting ccapacity (kg)  60  Weight (g)  740  Material (Main Unit)  Aluminum  Esco Part No.  EA950AG  Material (pad)  Special rubber  Shape  [Suction surface] Flat 
    from S$219.90
    Min. 6 days
  7. Sucker 2 finger
    TOWA Sucker 2 finger
    The lightweight and simple design makes it ideal for work in high places. It has two fingers and can be removed by pinching the outer protrusion.
    Mass (g)  50  Dimension (Φmm)  80 
    from S$44.99
    Min. 6 days
  8. Suction cup Single cup
    TOWA Suction cup Single cup
    You can easily remove it by pulling the release lever.
    from S$129.90
    Min. 6 days
  9. 25kg suction lifter (one hand operation)
    ESCO 25kg suction lifter (one hand operation)
    Squeeze the lever for adsorption, and release the lever to release the adsorption. ● The suction lifter is a hand tool. Never use it in a machine. ●Never use the product beyond its adsorption capacity. ●Before use, be sure to inspect the suction cup for scratches or oil.
    from S$96.99
    Min. 4 days
  10. Suction cup Extension cup Φ10cm
    TOWA Suction cup Extension cup Φ10cm
    The total length of the handle is 45 cm, which is convenient for positioning in swing work. The handle is made of rubber and can be easily removed by simply pushing the release lever.
    Dimension (Φmm)  100  Overall Length (cm)  45 
    from S$169.90
    Min. 6 days
  11. 25kg suction lifter set
    ESCO 25kg suction lifter set
    Squeeze the lever for adsorption, and release the lever to release the adsorption. Comes with a clear resin case that makes it easy to see the contents
    from S$179.90
    Min. 2 days
  12. Sucker 4 finger
    TOWA Sucker 4 finger
    The lightweight and simple design makes it ideal for work in high places. It has 4 fingers and can be removed by pinching the outer protrusion.
    Dimension (Φmm)  120  Mass (g)  130 
    from S$65.99
    Min. 6 days
  13. Suction cup 4 finger upgrade
    TOWA Suction cup 4 finger upgrade
    The grip and shape are similar to those of the LMSG012 type, but there are lips on the inside of the suction cup, which provides a strong grip. It has 4 fingers and can be removed by pinching the outer protrusion.
    Dimension (Φmm)  120  Mass (g)  127 
    from S$89.99
    Min. 6 days
  14. Sucker double cup
    TOWA Sucker double cup
    You can easily remove it by pulling the release lever. Comes with 2 suction cups.
    Dimension (Φmm)  125  Mass (g)  450 
    from S$169.90
    Min. 6 days
  15. Suction cup power grip Φ20cm
    TOWA Suction cup power grip Φ20cm
    For transporting glass, it strongly adsorbs to metal, glass, etc. just by operating the pump several times. It can be easily removed by simply pushing the release lever, and all operations can be performed with one hand. With carry case.
    Discontinued
View : Grid List
Filter

15 Item(s)

Set Ascending Direction