All Category

Wire Ropes

A wire rope is a rope made by matching wires together. It is used in a wide range of environments and is used not only in logistics and construction sites, but also in fisheries, leisure and indoor facilities. Many of them use stainless steel or steel as a material, and feature high heat resistance and friction resistance in addition to high durability and corrosion resistance. Wire rope, which is both rugged and flexible, is particularly useful when hanging things. The load that can be used safely depends on how you hang it, so be sure to select the appropriate length and rope diameter.
View : Grid List
Filter

Items 1 - 40 of 352

Set Ascending Direction
  1. Wire Rope Stainless Steel
    MonotaRO Wire Rope Stainless Steel
    Stainless wire rope is a rope with extremely excellent characteristics such as corrosion resistance, heat resistance, abrasion resistance, and weak magnetism. It is used for various purposes from industrial to leisure. * Sleeve is not included. Do not apply a load exceeding the indicated working ... Read More
    Material  Stainless steel (SUS304) 
    Rating:
    94%
    from S$6.59
    Min. 2 days
  2. Stainless Steel Wire Rope
    TRUSCO Stainless Steel Wire Rope
    Stainless rope has excellent corrosion resistance, rust resistance, heat resistance, and abrasion resistance, and also has a beautiful luster, so it is used in a wide range of fields from industrial to leisure related. Especially when used in seawater, it has about 10 times longer life than conve... Read More
    Material  Stainless steel (SUS304) 
    Rating:
    90%
    from S$9.69
    Min. 2 days
  3. Wire Rope Sleeve
    ESCO Wire Rope Sleeve
    * For covered wire ropes, remove the coating before use.
    Material  Aluminum 
    Rating:
    81%
    from S$3.39
    Min. 2 days
  4. JIS wire rope
    KONDOTEC JIS wire rope
    Ships, fisheries, civil engineering and construction, etc.
    Constitution  6×24  Surface Treatment  Without plating 
    Rating:
    96%
    from S$59.99
    Min. 2 days
  5. Nylon Coated Stainless Wire Rope
    TRUSCO Nylon Coated Stainless Wire Rope
    A stainless rope with excellent corrosion resistance, rust resistance, heat resistance, and abrasion resistance. Nylon coated type with weather resistance and chemical resistance. There are 4 compatible sleeves per one. * The value in parentheses () for the rope diameter includes the nylon coatin... Read More
    Constitution  7×7  Type  Small diameter type  Material  Stainless steel (SUS304) 
    Rating:
    96%
    from S$11.99
    Min. 2 days
  6. Wire Rope, Galvanized
    TRUSCO Wire Rope, Galvanized
    Among wire ropes, it is a general wire rope used when corrosion resistance is required.
    Material  Carbon steel  Surface Treatment  With plating 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  7. Stainless Wire Rope
    Nissa Chain Stainless Wire Rope
    Slim and simple to hang and pull. Made of strong, rust-resistant stainless steel. It is a reel-type pack that allows you to pull out the required length without tangling.
    Finish Processing  (Terminal treatment)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Stainless steel (SUS304) 
    Rating:
    96%
    from S$8.99
    Min. 2 days
  8. Stainless wire 7 × 7
    Taiyo Seiki Iron Works Stainless wire 7 × 7
    Stainless wire rope has excellent corrosion resistance, rust resistance, heat resistance, and abrasion resistance, and also has a beautiful luster, so it is used in a wide range of fields from industrial to leisure related. Especially when used in seawater, the rust resistance effect is superior ... Read More
    Wire Length (m)  200  Constitution  7×7  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Stainless steel (SUS304) 
    Rating:
    94%
    from S$119.90
    Min. 2 days
  9. Stainless Wire Rope 30m Roll
    ESCO Stainless Wire Rope 30m Roll
    Kanban, decoration, fall prevention of work tools, hanging of picture frames, gardening, antenna tension, ships, woodworking, work, electrical equipment, indoor wiring, vinyl house vegetables, fruit branching
    Wire Construction  (Configuration) 7 x 7  Material  Stainless steel (SUS304) 
    Rating:
    90%
    from S$29.99
    Min. 2 days
  10. Stainless wire rope (bobbin winding)
    H.H.H. Mfg. Stainless wire rope (bobbin winding)
    It is a wire rope (composition 7 x 7) made of stainless steel (SUS304). Stainless wire rope has excellent corrosion resistance and rust resistance. There is almost no decrease in strength even at high and low temperatures.
    Constitution  7×7  Material  Stainless steel 
    Rating:
    82%
    from S$68.99
    Min. 2 days
  11. Wire Rope, Galvanized, PVC Coated
    TRUSCO Wire Rope, Galvanized, PVC Coated
    It is a plated wire rope coated with PVC, and is used when corrosion resistance, aesthetics, etc. are required. If you dislike the oil that comes with wire ropes, it is used in places that come into contact with the human body.
    Constitution  6×7  Material  Carbon steel 
    Rating:
    89%
    from S$12.99
    Min. 2 days
  12. Wire Rope, Galvanized
    TRUSCO Wire Rope, Galvanized
    Among wire ropes, it is a general wire rope used when corrosion resistance is required. * We do not deliver to private homes (detached houses / apartments).
    Material  Carbon steel  Surface Treatment  Zinc plating 
    Rating:
    98%
    from S$19.99
    Min. 2 days
  13. Flex wire
    WAKI Flex wire
    It is rust resistant and can be handled safely.
    Operating Load (kg)  150  Wire Rope Diameter (Φmm)  4 (Coating diameter: approx. 6)  Color  Black 
    Rating:
    100%
    from S$9.29
    Min. 2 days
  14. Vinyl-coated wire rope (VC wire)
    KONDOTEC Vinyl-coated wire rope (VC wire)
    Orchards, fisheries, protective fences, handrails, trees, stanchions, safety belt ropes, construction safety ropes, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$29.99
    Min. 2 days
  15. Stainless Wire Rope
    Nissa Chain Stainless Wire Rope
    Made of stainless steel, it has excellent corrosion resistance, and the reel-wound specifications make it easy to handle. For fall prevention, continuous parts, tension fixing, mechanical parts, etc. * Strength varies depending on terminal processing.
    Constitution  7×7  Material  Stainless steel (SUS304) 
    Rating:
    75%
    from S$119.90
    Min. 2 days
  16. 7 X 7 Wire Ropes (Stainless Steel)
    ESCO 7 X 7 Wire Ropes (Stainless Steel)
    Stainless wire rope has excellent corrosion resistance, rust resistance, heat resistance, and abrasion resistance, and also has a beautiful luster, so it is used in a wide range of fields from industrial to leisure.
    Constitution  7 x 7 (wire)  Material  Stainless steel (SUS304) 
    Rating:
    96%
    from S$77.99
    Min. 2 days
  17. SUS wire rope (nylon coated)
    OSAKA COAT ROPE SUS wire rope (nylon coated)
    Nylon coated stainless wire rope made in Japan. We provide stable strength and quality in an easy-to-use form. It is easy to use with a 50m bobbin winding. Cut it to the required length and tighten the terminal with a sleeve before use. For fall prevention, fall prevention, theft prevention, for ... Read More
    Length (m)  50 
    Rating:
    90%
    from S$49.99
    Min. 2 days
  18. Wire Rope, Galvanized, JIS Standard
    TRUSCO Wire Rope, Galvanized, JIS Standard
    JIS standard wire rope. It can also be used for making sling wires. Since it is plated, it has excellent corrosion resistance. Ships, fisheries, civil engineering, construction, etc.
    Material  Carbon steel  JIS Standard  JIS G3525 standard compliant product 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  19. Stainless Wire Rope (Nylon Coated Type)
    TRUSCO Stainless Wire Rope (Nylon Coated Type)
    A stainless rope with excellent corrosion resistance, rust resistance, heat resistance, and abrasion resistance. Nylon coated type with weather resistance and chemical resistance. * The value in parentheses () for the rope diameter includes the nylon coating. * If you want to stop strongly, remov... Read More
    Rope Specification  7 bundles x 7 pieces  Type  Small diameter  Material  Stainless steel (SUS304) 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  20. Stainless cut wire
    Himejiya Stainless cut wire
    Made of strong and rust-resistant stainless steel. Wire rope small diameter.
    Material  Stainless steel 
    Rating:
    80%
    from S$7.19
    Min. 2 days
  21. Oval sleeve
    Nissa Chain Oval sleeve
    Wire rope dedicated parts 2 * Be sure to check the compatible wire rope before using.
    Material  Aluminum  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$32.99
    Min. 2 days
  22. Wire rope with balls
    Nissa Chain Wire rope with balls
    Material  Stainless steel 
    from S$5.09
    Min. 2 days
  23. Wire Rope, Galvanized, PVC Coated
    TRUSCO Wire Rope, Galvanized, PVC Coated
    It is a plated wire rope coated with PVC, and is used when corrosion resistance and aesthetics are required. If you dislike the oil that comes with wire ropes, it is used in places that come into contact with the human body. * The value in parentheses () for the rope diameter is the value includi... Read More
    Material  Carbon steel 
    Rating:
    90%
    from S$44.99
    Min. 2 days
  24. Devegrass wire
    Glas Fiber Koken Devegrass wire
    A wire coated with vinyl chloride using glass fiber as the core material. It is light and strong, has a low elongation rate, and does not rust. This wire is ideal for use in situations where insulation and non-magnetism are required or in harsh outdoor environments. Outdoor use where strength and... Read More
    Rating:
    100%
    from S$38.99
    Min. 2 days
  25. Mini lock
    OSAKA COAT ROPE Mini lock
    Aluminum sleeve made in Japan. It is compatible with stainless steel materials and can be crimped with high strength. Contains 100 pieces that are easy to use. We recommend a special crimping tool, but crimping with pliers is also possible. For fall prevention, fall prevention, theft prevention, ... Read More
    Material  Aluminum 
    Rating:
    60%
    from S$28.99
    Min. 2 days
  26. Out wire rope (non-JIS product)
    KONDOTEC Out wire rope (non-JIS product)
    * Cannot be used for sling ropes, elevators such as cranes and elevators, and moving ropes with pulleys.
    RoHS directive (corresponding to 10 substances)  Correspondence  Standard Cord  O/O  Material  Steel 
    Rating:
    90%
    from S$79.99
    Min. 2 days
  27. SUS wire rope
    OSAKA COAT ROPE SUS wire rope
    It is a stainless wire rope made in Japan. We provide stable strength and quality in an easy-to-use form. It is easy to use with a 50m bobbin winding. Cut it to the required length and tighten the terminal with a sleeve before use. For fall prevention, fall prevention, theft prevention, for fixin... Read More
    Length (m)  50 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  28. 5mmx 50m stainless steel wire rope
    ESCO 5mmx 50m stainless steel wire rope
    Cutting Load (kg)  1700  Wire Diameter Φ(mm)  Length (m)  50  Mass (g)  Esco Part No.  EA628SC-55  Material  Stainless steel (SUS304)  Size  Wire 7 × 7 
    Rating:
    97%
    from S$199.90
    Min. 2 days
  29. 0.81mm wire rope sleeve (aluminum / 10pcs)
    ESCO 0.81mm wire rope sleeve (aluminum / 10pcs)
    Suitable Wire Diameter (Φmm)  0.81  Material  Aluminum  Esco Part No.  EA628SD-0.8 
    Rating:
    100%
    from S$3.39
    Min. 2 days
  30. 1.2 mmx30m stainless wire rope
    ESCO 1.2 mmx30m stainless wire rope
    Wire Construction  (Configuration) 7 x 7  Wire Diameter Φ(mm)  1.20  Cutting Load (kg)  113  Mass (kg)  165  Specification  30m roll  Esco Part No.  EA628SJ-1.2  Material  Stainless steel (SUS304) 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  31. 0.45mm wire rope sleeve (aluminum)
    ESCO 0.45mm wire rope sleeve (aluminum)
    Suitable Wire Diameter (Φmm)  0.45  Material  Aluminum  Esco Part No.  EA628SD-0.5 
    Rating:
    80%
    from S$3.39
    Min. 2 days
  32. 2.0mm wire rope sleeve (aluminum / 10pcs)
    ESCO 2.0mm wire rope sleeve (aluminum / 10pcs)
    Suitable Wire Diameter (Φmm)  Material  Aluminum  Esco Part No.  EA628SD-2A 
    from S$4.29
    Min. 2 days
  33. 2.0 x300mm cut wire (stainless steel)
    ESCO 2.0 x300mm cut wire (stainless steel)
    Both ends are eye-processed, so you can use it immediately.
    Wire Diameter Φ(mm)  Overall Length (mm)  300  Operating Load (kg)  80  Esco Part No.  EA628SA-20  Material  SUS304, caulking part: Aluminum 
    Rating:
    73%
    from S$4.99
    Min. 2 days
  34. Spectra Dyneema Rope
    INDRA Spectra Dyneema Rope
    Spectra is a high molecular weight polyethylene fiber manufactured by Honeywell in the United States and Dyneema by DSM in the Netherlands. Both are 8-10 times stronger than iron and 1.4 times stronger than aramid fiber (mass ratio), making them the strongest and lightest fibers in the world. It ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$179.90
    Min. 2 days
  35. 6mmx 50m stainless steel wire rope
    ESCO 6mmx 50m stainless steel wire rope
    Cutting Load (kg)  2510  Length (m)  50  Wire Diameter Φ(mm)  Mass (g)  Esco Part No.  EA628SC-56  Material  Stainless steel (SUS304)  Size  Wire 7 × 7 
    Rating:
    60%
    from S$299.90
    Min. 2 days
  36. Wire rope thimble type A (for uncovered steel cable)
    KONDOTEC Wire rope thimble type A (for uncovered steel cable)
    For uncovered wire rope. * The nominal size is the same as the rope diameter. For stainless steel, refer to the classification codes "11503" and "11501". We also manufacture with a reinforcing plate. Please contact us for reinforcement.
    Surface Treatment  Hot dip galvanizing 
    Rating:
    80%
    from S$0.74
    Min. 2 days
  37. Dyneema Rope
    INDRA Dyneema Rope
    Spectra is a high molecular weight polyethylene fiber manufactured by Honeywell in the United States and Dyneema by DSM in the Netherlands. Both are 8-10 times stronger than iron and 1.4 times stronger than aramid fiber (mass ratio), making them the strongest and lightest fibers in the world. It ... Read More
    from S$289.90
    Min. 2 days
  38. 3.0mm wire rope sleeve (aluminum / 10pcs)
    ESCO 3.0mm wire rope sleeve (aluminum / 10pcs)
    Suitable Wire Diameter (Φmm)  Material  Aluminum  Esco Part No.  EA628SD-3A 
    from S$5.99
    Min. 2 days
  39. 2.5 mmx30m stainless wire rope
    ESCO 2.5 mmx30m stainless wire rope
    Wire Diameter Φ(mm)  2.50  Specification  30m roll  Cutting Load (kg)  450  Mass (kg)  732  Esco Part No.  EA628SJ-2.5  Material  Stainless steel (SUS304) 
    Rating:
    100%
    from S$56.99
    Min. 2 days
  40. Wire Rope, Galvanized, PVC Coated
    TRUSCO Wire Rope, Galvanized, PVC Coated
    It is a plated wire rope coated with PVC, and is used when corrosion resistance and aesthetics are required. It is used in places where oil is disliked and where it comes into contact with the human body. * We do not deliver to private homes (detached houses / apartments).
    2018 Trusco page  2 0908  Material  Carbon steel 
    from S$39.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 352

Set Ascending Direction