All Category

Lifting Magnets

View : Grid List
Filter

25 Item(s)

Set Ascending Direction
  1. Lifting magnet
    Sanpou Yoshi Lifting magnet
    Widely used in the industry to make steel projects more efficient without the need for electricity. [How to use] 1. Gently place the magnet on the object to be lifted (center of gravity). 2. Turn on the lever. 3. Lift the object slowly to the extent that it is cut off. 4. Hit the object with a st... Read More
    Color  yellow 
    Rating:
    73%
    from S$299.90
    Min. 2 days
  2. 150kg hand magnet lifter
    ESCO 150kg hand magnet lifter
    adsorption power (kN)  (Maximum) 1.5  Dimensions, Width W x Depth D x Height H (mm)  100×140×190  Handle Length (mm)  150  Lifting Capacity (kg)  150  Mass (kg)  2.1  Esco Part No.  EA984CA-5 
    Rating:
    20%
    from S$189.90
    Min. 2 days
  3. Lifting magnet
    Magswitch Lifting magnet
    Complies with US safety standard ASME B30.20-2003. Strongly lifts up even heavy thin steel plates. Equipped with a double lock safety mechanism. Demonstrates a powerful lifting capacity for transporting heavy and large workpieces. * Lifting capacity is 1/3 of the maximum suction force. * In the c... Read More
    from S$569.90
    Min. 2 days
  4. 50kg magnet lift (hand type)
    ESCO 50kg magnet lift (hand type)
    Attracting Force (N)  (Maximum) 500  Mass (kg)  Maximum Height (mm)  122  Lifting Capacity (kg)  50  Dimensions, Width W x Depth D x Height H (mm)  50×92×32  Esco Part No.  EA984CA-3 
    from S$229.90
    Min. 4 days
  5. Permanent Rifuma
    KANETEC Permanent Rifuma
    A new type of lifting magnet that pursues light operability and safety. The optimum magnet arrangement has been realized by our original analysis technology. Uses a double handle lock mechanism that takes safety into consideration. The industry's narrowest ON / OFF handle operating angle is 6... Read More
    Width (mm)  90  Inner Diameter (Φmm)  Hanging ring: 40 
    Rating:
    100%
    from S$1,999.00
    Min. 3 days
  6. Large lifting magnet
    Magswitch Large lifting magnet
    Complies with US safety standard ASME B30.20-2003. Strongly lifts up even heavy thin steel plates. Equipped with a double lock safety mechanism. Demonstrates a powerful lifting capacity for transporting heavy and large workpieces.
    from S$979.90
    Min. 6 days
  7. 250kg magnet lifter
    ESCO 250kg magnet lifter
    Uses neodymium magnets with high energy products.
    Operating Temperature Range (℃)  -10~80  Handle Length (mm)  155  Dimensions, Width W x Depth D x Height H (mm)  210×90×148  Lifting Capacity (kg)  250  Mass (kg)  8.5  Esco Part No.  EA984CD-52  Maximum Lifting Capacity (kg)  Steel plate: 250, round steel: 100  Hole Diameter (Φmm)  [Hook] 45 × 40 
    from S$1,499.00
    Min. 6 days
  8. 50kg Magnet Lift (Hand Type)
    ESCO 50kg Magnet Lift (Hand Type)
    Since it is a ferrite magnet covered with aluminum, the magnetic force does not drop semi-permanently. This is convenient when moving machines or steel plates.
    Mass (kg)  2.8  Handle Length (mm)  260  Lifting Capacity (kg)  50  lifting ccapacity (kg)  50  Handle Width (mm)  90  Esco Part No.  EA984CA-10  Dimensions, Width W x Depth D x Height H (mm)  [Lift part] 118 * 98 * 38 
    from S$339.90
    Min. 6 days
  9. Rifma applied rectifier
    KANETEC Rifma applied rectifier
    A rectifier for electromagnetic lifters. Comes with a remote control switch. A device that rectifies the input from an AC power supply to direct current and outputs it to an electromagnetic lifter.
    Width (mm)  200  Height (mm)  250  Mass (kg)  Output Current (A)  Trusco Part No.  380-8408  Length (mm)  90  Output Voltage (V)  DC180  Input Voltage (V)  Single phase 200 
    from S$1,699.00
    Min. 32 days
  10. Small electromagnetic rifuma (for steel plate only)
    KANETEC Small electromagnetic rifuma (for steel plate only)
    The attachment / detachment operation can be controlled electrically remotely. Despite its small size, it is a powerful electromagnet. Dedicated type for steel sheets. An electromagnetic suction device that functions as a hanging upper part of a crane or hoist for transporting steel materials in ... Read More
    Power Cable (m)  Power Input (V)  DC180 
    from S$999.00
    Min. 3 days
  11. magnet lifter
    Techno magnet magnet lifter
    Industry's No. 1 light weight and compact magnetic lifter Easy operation and strong lifting power Magnet lifter for transporting steel plates and round materials Industry's lightest! Light weight and compact, but safety factor is 3 times! Clamping force does not easily decrease even if th... Read More
    from S$899.90
    Min. 4 days
  12. Kito Super Mug
    KITO Kito Super Mug
    from S$869.90
    Min. 2 days
  13. Strong magnetic hand lifter MULTI-GRAB III (Locking Pin)
    ADAMAR Strong magnetic hand lifter MULTI-GRAB III (Locking Pin)
    Versatile design that assumes pushing, pulling, lifting, carrying, guiding, etc. with a strong magnet. Easy to install and remove. It is effective in avoiding the danger of unintentionally letting go of the hand, unexpected pinching accidents, crushing, cutting, etc. Significantly improve worker ... Read More
    Mass (kg)  About 1.13  Overall Length (mm)  About 304  Material (handle)  D type: PVC  Diameter (mm)  Magnet part: Approximately 65 
    from S$869.90
    Min. 7 days
  14. 125kg  Magnet lifter
    ESCO 125kg Magnet lifter
    With a safety button that locks the handle position and prevents the load from being released
    Dimension (mm)  155×69×138(H)  Mass (kg)  Specification  Hook hole diameter: 34 x 27 mm  Lifting Capacity (kg)  Steel plate: 125, round steel: 50 
    from S$1,499.00
    Min. 5 days
  15. Permanent Rifuma
    KANETEC Permanent Rifuma
    from S$1,999.00
    Min. 3 days
  16. Permanent Rifuma
    KANETEC Permanent Rifuma
    It can be used outdoors due to its rainproof structure. Like LPH, the handle is light, and even large ones can be handled as thin steel plates. A handle lock is standard equipment. Can be used outdoors and can lift and transport steel sheets * If you are using a special steel material such as har... Read More
    from S$6,699.00
    Min. 3 days
  17. Strong magnet hand lifter MAGNA-GRAB
    ADAMAR Strong magnet hand lifter MAGNA-GRAB
    A portable magnetic anchor point that can be used to create an "additional" point for suspended loads that do not have an anchor point. It can be used for many purposes, such as collecting dropped objects in a limited space, hand tools at narrow worksites, and stably moving, positioning... Read More
    Mass (kg)  About 1.8  Overall Length (mm)  About 203  Material (handle)  Grip: Foam rubber  Diameter (mm)  Magnet part: Approximately 65 
    from S$689.90
    Min. 8 days
  18. Strong Hand Lifting Magnet MULTI-GRAB II
    ADAMAR Strong Hand Lifting Magnet MULTI-GRAB II
    Versatile design that assumes pushing, pulling, lifting, carrying, guiding, etc. with super strong magnets. Easy to install and remove. It is effective in avoiding the danger of unintentionally letting go of the hand, unexpected pinching accidents, crushing, cutting, etc. Significantly improve wo... Read More
    Mass (kg)  About 1.13  Overall Length (mm)  About 304  Material  Aluminum magnet (isotropic)  Material (handle)  D type: PVC  Diameter (mm)  Magnet part: Approximately 65 
    from S$749.90
    Min. 7 days
  19. 250kg  Magnet lifter
    ESCO 250kg Magnet lifter
    With a safety button that locks the handle position and prevents the load from being released
    Mass (kg)  11  Dimension (mm)  214×92×190(H)  Specification  Hook hole diameter: 51 x 40 mm  Lifting Capacity (kg)  Steel plate: 250, round steel: 100 
    from S$2,599.00
    Min. 5 days
  20. Bar type electromagnet FSGS type
    Fujita Bar type electromagnet FSGS type
    from S$999.00
    Min. 2 days
  21. Strong magnetic hand lifter MULTI-GRAB IV
    ADAMAR Strong magnetic hand lifter MULTI-GRAB IV
    Versatile design that assumes pushing, pulling, lifting, carrying, guiding, etc. with a strong magnet. Easy to install and remove. It is effective in avoiding the danger of unintentionally letting go of the hand, unexpected pinching accidents, crushing, cutting, etc. Significantly improved worker... Read More
    Mass (kg)  About 1.3  Overall Length (mm)  About 304  Material  Aluminum magnet (isotropic)  Material (handle)  D type: PVC  Diameter (mm)  Magnet part: Approximately 65 
    from S$999.00
    Min. 7 days
  22. KITO Super Mug (Type for flat steel only)
    KITO KITO Super Mug (Type for flat steel only)
    Easy operation with only the switch lever makes it easy to suck and remove suspended loads. Permanent magnet type with no danger due to power failure. Uses Super Mug's original magnet structure (Patent No. 3396466). A typical lifting magnet has two magnetic poles, but a super mug has four mag... Read More
    Dimension B6 (mm)  12.5  Shape  Flat steel type  Dimension B4 (mm)  60  Dimension B5 (mm)  35 
    Discontinued
  23. Super mug (for both flat steel and round steel)
    KITO Super mug (for both flat steel and round steel)
    With four magnetic poles, it is lightweight and compact. With simple operation, it is easy to adsorb and remove suspended loads. The magnet structure unique to Super Mug is adopted. We offer variations that can be selected according to the shape (flat steel / round steel) and mass of the suspende... Read More
    Inner Diameter (Φmm)  (Suspension ring) 35  Dimension B6 (mm)  12.5  Dimension B5 (mm)  35  Dimension B4 (mm)  60 
    Discontinued
  24. Super mug (flat steel / round steel combined type)
    KITO Super mug (flat steel / round steel combined type)
    Easy operation with only the switch lever makes it easy to suck and remove suspended loads. Permanent magnet type with no danger due to power failure. Uses Super Mug's original magnet structure (Patent No. 3396466). Nine variations are available that can be selected according to the shape (fl... Read More
    Shape  Flat steel / round steel combined type  Dimension D2 (mm)  18  Dimension B1 (mm)  179  Dimension B5 (mm)  35  Dimension A1 (mm)  154  Trusco Part No.  381-1590  Dimension C1 (mm)  147  Dimension B4 (mm)  60  Dimension B2 (mm)  119  Dimension D1 (mm)  180  Dimension A2 (mm)  257  Dimension D3 (mm)  60  Mass (kg)  15  Dimension B6 (mm)  12.5  Dimension B3 (mm)  61  Dimension C3 (mm)  32  Dimension E (mm)  180  Dimension C2 (mm)  115 
    Discontinued
  25. Permanent Rifmer
    KANETEC Permanent Rifmer
    Both the front and rear guards that double as handles protect the main body from impact. In addition, it is easy to move and position the lifter. The ON-OFF rotation angle is small, making operation very easy. By adopting a unique magnetic circuit, the handle can be locked with a simple operation... Read More
    Dimension E (mm)  19  Dimension V (mm)  60  Dimension W (mm)  90 
    Discontinued
View : Grid List
Filter

25 Item(s)

Set Ascending Direction