All Category

Load Suspension Eyes

The hanging tool is a collection of wire ropes, clips, metal fittings, etc. for hanging. The wire rope is made of stainless steel and is excellent in corrosion resistance and rust resistance. Wire clips are used for connecting to goods at wire ends. Spring hooks, snap hooks, and ring catches are used for connecting fittings such as wires, and joints for terminal fittings. Turnbuckles are used for tightening wires, and heaton eyebolts are used for fixing hanging wires.
View : Grid List
Filter

Items 1 - 40 of 2699

Set Ascending Direction
  1. Stainless Steel S Hook
    MonotaRO Stainless Steel S Hook
    A stainless steel S-can that is resistant to rust. For hanging and hooking * Do not use for any other purpose. * There are some tolerances in the notation dimensions. * Do not apply a load that exceeds the reference working load. * Do not use for life-threatening purposes such as hanging a person... Read More
    Type  S hook  Material  SUS304 
    Rating:
    93%
    from S$0.83
    Min. 2 days
  2. Stainless pad eye
    FIRST Stainless pad eye
    Type  Pad eye  Material  Stainless steel 
    Rating:
    80%
    from S$3.59
    Min. 2 days
  3. Stainless steel S Kang SAO
    Mizumoto Machine Mfg. Stainless steel S Kang SAO
    As a hanging bracket for storing general products such as tools and appliances
    Type  S hook  Material (Main Unit)  Stainless steel (SUS304) 
    from S$5.69
    Min. 2 days
  4. S Kang
    Mizumoto Machine Mfg. S Kang
    Made of stainless steel and resistant to rust. For hanging or hooking things.
    Type  S hook  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    95%
    from S$1.19
    Min. 2 days
  5. Stainless steel bolt hook (with cut anchor) Hook length 33mm
    Mizumoto Machine Mfg. Stainless steel bolt hook (with cut anchor) Hook length 33mm
    Since the washer with screw is set, it is easy to install. Since it has a stopper, it is difficult for the hung object to come off carelessly. Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, and ropes
    Surface Treatment  (Cut anchor) Barrel polishing  Working load (kN)  0.18  Drill Diameter (Φmm)  11.0  Dimension B (mm)  12  Dimension W (mm)  15  Length (mm)  33  Mass (g)  33  Dimension D (mm)  5.5  Dimension S (mm)  Trusco Part No.  849-0812  Material (cut anchor)  Iron  Thread Size  M-6  Material (Main Unit)  Stainless steel (SUS304)  Type  Western light hanging  Set Contents  With cut anchor 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  6. 4.0x33mm quick ring (iron)
    ESCO 4.0x33mm quick ring (iron)
    Operating Load (kg)  90  Esco Part No.  EA638CV-12  Type  Ring catch  Material (Main Unit)  Steel  Surface Treatment  Zinc plating 
    Rating:
    20%
    from S$1.79
    Min. 2 days
  7. Stainless S hook SAD
    Mizumoto Machine Mfg. Stainless S hook SAD
    The mouth of S is open almost parallel, so it is easy to hang in a wide place. Since the opening is large, it can be attached to pipes, etc. As a hanging bracket for storing general products such as tools and appliances
    Working load (kN)  0.2  Dimension D (mm)  Type  S hook  Material (Main Unit)  Stainless steel (SUS304) 
    from S$4.79
    Min. 2 days
  8. Bronze pad eye <with wood screw>
    FUJIWARA (AIOULE) Bronze pad eye <with wood screw>
    Surface Treatment (Main Unit)  Bronze oxidation color processing  Type  Connection bracket  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  9. Eggplant type carabiner made of stainless steel with ring
    Mizumoto Machine Mfg. Eggplant type carabiner made of stainless steel with ring
    With a ring, the hook does not open carelessly, so it is more secure. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal brackets.
    Type  Carabiner  Material (Main Unit)  Stainless steel (SUS304) 
    from S$19.99
    Min. 3 days
  10. 4x25mm round ring (stainless steel)
    ESCO 4x25mm round ring (stainless steel)
    Inner Diameter (Φmm)  25  Wire Diameter Φ(mm)  Mass (g)  9.3  Esco Part No.  EA638DN-64  Type  Link  Surface Treatment  Polishing  Material (Main Unit)  Stainless steel (SUS316) 
    from S$1.59
    Min. 4 days
  11. Stainless steel pinned chain catch Wire diameter 6mm Inner diameter 30mm
    Mizumoto Machine Mfg. Stainless steel pinned chain catch Wire diameter 6mm Inner diameter 30mm
    Inner Diameter (Φmm)  30  Length (mm)  30  Wire Diameter Φ(mm)  Trusco Part No.  849-1084  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Link  Material (Main Unit)  Stainless steel 
    from S$9.99
    Min. 4 days
  12. 5x 40mm D-shaped ring
    ESCO 5x 40mm D-shaped ring
    Mass (g)  23  Dimension B (mm)  37  Dimension A (mm)  40  Dimension D (mm)  Operating Load (kg)  60  Esco Part No.  EA638JD-11  Type  Link  Surface Treatment  Mirror finish  Material (Main Unit)  Stainless steel (SUS304) 
    from S$13.99
    Min. 4 days
  13. Brass Heatons
    HILOGIK Brass Heatons
    Wall hanging / hanging hook series
    Type  Bolts and screws  Material  Brass 
    from S$9.99
    Min. 6 days
  14. 16.0mm Powerful pad eye
    ESCO 16.0mm Powerful pad eye
    suitable ring diameter (mm)  16  Operating Load (kg)  450  Dimension B (mm)  54  Mass (g)  67.5  Hole Diameter (Φmm)  Plate Dimensions (mm)  76×22  Wire Diameter Φ(mm)  8.1  Esco Part No.  EA638GE-1  Type  Pad eye  Material (Main Unit)  Stainless steel (SUS316) 
    from S$16.99
    Min. 4 days
  15. 19.0mm Powerful pad eye
    ESCO 19.0mm Powerful pad eye
    Mass (g)  131  suitable ring diameter (mm)  19  Dimension B (mm)  67  Operating Load (kg)  675  Hole Diameter (Φmm)  8.3  Plate Dimensions (mm)  88×31  Wire Diameter Φ(mm)  9.1  Esco Part No.  EA638GE-2  Type  Pad eye  Material (Main Unit)  Stainless steel (SUS316) 
    Rating:
    100%
    from S$26.99
    Min. 4 days
  16. Stainless pad eye 26mm × 80mm
    Mizumoto Machine Mfg. Stainless pad eye 26mm × 80mm
    Dimension (mm)  26×80  Trusco Part No.  849-0714  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Pad eye  Material (Main Unit)  Stainless steel 
    from S$13.99
    Min. 4 days
  17. Stainless Bolt Hook (Bush Screw) (with Cut Anchor)
    Mizumoto Machine Mfg. Stainless Bolt Hook (Bush Screw) (with Cut Anchor)
    Installed on walls, floors, pillars, etc., as terminal fittings for chains, wires, and ropes.
    Dimension t (mm)  2018 Trusco page  2 0976  Material (Main Unit)  Stainless steel (SUS304)  Material (cut anchor)  Steel  Type  Western light hanging  Set Contents  With cut anchor 
    from S$5.99
    Min. 2 days
  18. Stainless steel C link inner length 38mm
    Mizumoto Machine Mfg. Stainless steel C link inner length 38mm
    By combining two or more C links, you can easily connect and disconnect. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal brackets
    Working load (kN)  0.49  Dimension W (mm)  12  Dimension L (mm)  38  Mass (g)  45  Dimension D (mm)  Trusco Part No.  849-1919  Surface Treatment (Main Unit)  Barrel polishing  Type  Link  Material (Main Unit)  Stainless steel 
    from S$7.49
    Min. 32 days
  19. Stainless pad eye ring
    aiai Stainless pad eye ring
    Type  Pad eye  Material  Stainless steel (SUS304) 
    from S$8.99
    Min. 3 days
  20. Stainless pad eye
    Himejiya Stainless pad eye
    Fix chains, wires, ropes, etc. Space-saving design that can be installed even in narrow places It can be installed on the floor or on the wall, and it is made of stainless steel for various purposes, so it has excellent rust resistance and weather resistance, and is durable and long-lasting. Idea... Read More
    Dimension h (mm)  18  Dimension W (mm)  18  Operating Load (kg)  20  Dimension A (mm)  20  Dimension H (mm)  26  Mass (g)  27  Dimension B2 (mm)  46  Dimension d (mm)  5.2  Dimension D (mm)  Dimension B1 (mm)  65  Type  Pad eye  Material  Stainless steel 
    from S$9.49
    Min. 7 days
  21. Snap Hooks B Type Stainless Steel
    MonotaRO Snap Hooks B Type Stainless Steel
    Stainless steel snap hook. As a joint bracket * Do not use for any other purpose. * There are some tolerances in the notation dimensions. * Do not apply a load that exceeds the reference working load. * Do not use for life-threatening purposes such as hanging a person or using it above a person&#... Read More
    Material  SUS304  Type  Snap hook 
    Rating:
    91%
    from S$4.49
    Min. 2 days
  22. Snap hook steel
    MonotaRO Snap hook steel
    Steel snap hook. As a joint bracket * Do not use for any other purpose. * There are some tolerances in the notation dimensions. * Do not apply a load that exceeds the reference working load. * Do not use for life-threatening purposes such as hanging a person or using it above a person's head.... Read More
    Type  Snap hook  Material / Finish  Steel / electrogalvanized treatment 
    Rating:
    84%
    from S$2.29
    Min. 2 days
  23. Stainless Double Ring Wire Triangular Type
    ESCO Stainless Double Ring Wire Triangular Type
    Shape  (Line) Triangle  Wire Diameter Φ(mm)  2.3  Inner Diameter (Φmm)  22  Reference Operating Load (kg)  Operating Load (kg)  Esco Part No.  EA638DN-4  Type  Link  Surface Treatment  Polishing  Material (Main Unit)  Stainless steel (SUS316) 
    Rating:
    86%
    from S$6.19
    Min. 2 days
  24. Stainless Steel Light Hanging Bracket
    TRUSCO Stainless Steel Light Hanging Bracket
    Used as a metal fitting for screwing into a wooden base, hanging, and fixing. * Please use by inserting it to the brim.
    Material  Stainless steel (SUS304)  Material / Finish  Stainless steel (SUS304)  Type  Western light hanging 
    Rating:
    86%
    from S$6.89
    Min. 2 days
  25. Ring Catch Stainless Steel
    MonotaRO Ring Catch Stainless Steel
    It is a stainless steel ring catch. It can be opened and closed by turning the nut. As a joint bracket * Do not use for any other purpose. * There are some tolerances in the notation dimensions. * Do not apply a load that exceeds the reference working load. * Do not use for life-threatening purpo... Read More
    Type  Ring catch  Material  SUS304 
    Rating:
    96%
    from S$5.59
    Min. 2 days
  26. Split Ring Made of Stainless Steel
    TRUSCO Split Ring Made of Stainless Steel
    Easy connection work is possible. As a terminal bracket for key chains and chains.
    Rating:
    95%
    from S$7.59
    Min. 2 days
  27. Petit carabiner + stainless steel
    MonotaRO Petit carabiner + stainless steel
    It is a carabiner made of stainless steel. You can connect chains etc. with one touch. As a joint bracket * Do not use for any purpose other than its intended purpose. * There are some tolerances in the notation dimensions.
    Type  Carabiner  Material  SUS316 
    Rating:
    100%
    from S$5.89
    Min. 2 days
  28. O type hook made of stainless steel
    Mizumoto Machine Mfg. O type hook made of stainless steel
    With a simple shape and no catching parts, it prevents damage to the rope and is easy to use. For connecting chains, wires, ropes, etc., and for jointing metal fittings for terminals.
    Type  Link  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    80%
    from S$4.19
    Min. 2 days
  29. Stainless Heaton
    TRUSCO Stainless Heaton
    Used as a metal fitting for screwing into the wall surface of a wooden base, hanging, and fixing.
    Type  Bolts and screws  Material  Stainless steel (SUS304) 
    Rating:
    87%
    from S$6.89
    Min. 2 days
  30. ST Pad Eye
    Kumamoto ST Pad Eye
    Chain connection, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Pad eye  Material  SUS304 
    Rating:
    94%
    from S$4.49
    Min. 2 days
  31. Stainless Long Eye Hook
    TRUSCO Stainless Long Eye Hook
    The opening of the mouth is wide, and the work of hanging things is efficient. There is a depth in the part to hang, and it is a type that a thick tool can be hung. Installed on walls, floors, pillars, etc., as wall fittings for chains, wires, and ropes. As a tool rack at food processing sites.
    Type  Plate hook  Material  Stainless steel (SUS304) 
    Rating:
    84%
    from S$5.59
    Min. 2 days
  32. S-Hook, Stainless Steel
    TRUSCO S-Hook, Stainless Steel
    Its simple shape makes it easy to use anywhere. Made of stainless steel and resistant to rust. For hanging or hooking things.
    Type  S hook  Material / Finish  Stainless steel (SUS304)  Material  Stainless steel (SUS304) 
    Rating:
    100%
    from S$7.89
    Min. 2 days
  33. Lighting Hook, Brass
    TRUSCO Lighting Hook, Brass
    Used as a metal fitting for screwing into a wooden base, hanging, and fixing. For products with a brim, insert it all the way to the brim. For products without a brim, insert it until the screw part is hidden.
    Material / Finish  Brass  Material  Brass  Type  Western folding nails 
    Rating:
    92%
    from S$8.79
    Min. 2 days
  34. Circle Ring
    Mizumoto Machine Mfg. Circle Ring
    There are many sizes. There is welding. As a tip metal fitting for ropes, etc.
    Type  Link  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    95%
    from S$1.49
    Min. 2 days
  35. Light Thimble
    Mizumoto Machine Mfg. Light Thimble
    The thimble protects the rope from wear when connecting hooks, rings, shackles and other hardware.
    Material (Main Unit)  Stainless steel (SUS304)  Type  Thimble 
    Rating:
    94%
    from S$1.09
    Min. 2 days
  36. Pad Eye
    Mizumoto Machine Mfg. Pad Eye
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Pad eye  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    89%
    from S$3.59
    Min. 2 days
  37. S Hook
    TRUSCO S Hook
    Since the opening is large, it can be attached to pipes. Since the mouth of S opens almost in parallel, it is easy to hang it on a wide area. As a hanging bracket for storing general products such as tools and appliances.
    Working load (kN)  0.2  Dimension D (mm)  Dimension d (mm)  Type  S hook  Material  Stainless steel (SUS304) 
    Rating:
    80%
    from S$6.89
    Min. 2 days
  38. Western Folding Nail (Stainless Steel)
    TRUSCO Western Folding Nail (Stainless Steel)
    Used as a metal fitting for screwing into the wall surface of a wooden base, hanging, and fixing. * Please use by inserting it to the brim.
    Material / Finish  Stainless steel (SUS304)  Material  Stainless steel (SUS304)  Type  Western folding nails 
    Rating:
    100%
    from S$6.89
    Min. 2 days
  39. S Kang Hook Stainless
    Mizumoto Machine Mfg. S Kang Hook Stainless
    Since it has a hook, it is difficult for the hook to come off. For connecting chains, wires, ropes, etc., and for jointing metal fittings for terminals.
    Type  S hook  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    94%
    from S$4.79
    Min. 2 days
  40. S hook
    ESCO S hook
    Material (Main Unit)  Coated wire  Material (Cap)  PVC  Type  S hook 
    Rating:
    87%
    from S$2.49
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2699

Set Ascending Direction