All Category

Thimbles for Lifting

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 83

Set Ascending Direction
  1. Light Thimble
    Mizumoto Machine Mfg. Light Thimble
    The thimble protects the rope from wear when connecting hooks, rings, shackles and other hardware.
    Material (Main Unit)  Stainless steel (SUS304)  Type  Thimble 
    Rating:
    94%
    from S$1.09
    Min. 2 days
  2. Stainless Light Thimble
    TRUSCO Stainless Light Thimble
    It is used as a wire course for terminal processing.
    Material / Finish  Stainless steel (SUS304)  Material  Stainless steel (SUS304)  Type  Thimble 
    Rating:
    90%
    from S$3.89
    Min. 2 days
  3. Thimble, Steel
    TRUSCO Thimble, Steel
    It is used as a wire course for terminal processing. Prevents wire wear when the tip of the wire rope is eye-processed.
    Material  Iron (SS400)  Type  Thimble 
    Rating:
    80%
    from S$3.49
    Min. 2 days
  4. Stainless steel light thimble SUS316
    Mizumoto Machine Mfg. Stainless steel light thimble SUS316
    It is used as a wire course for terminal processing. Prevents wire wear when using eye-processed wire rope tips
    Material (Main Unit)  Stainless steel (SUS316)  Type  Thimble 
    Rating:
    80%
    from S$1.79
    Min. 2 days
  5. Type A thimble (stainless steel)
    Mizumoto Machine Mfg. Type A thimble (stainless steel)
    It is used as a wire course for terminal processing. It conforms to JIS-2802. Used to prevent wire wear when the tip of the wire rope is eye-processed.
    Material (Main Unit)  Stainless steel (SUS304)  Type  Thimble 
    Rating:
    100%
    from S$7.39
    Min. 2 days
  6. Thimble, Type A, Forged Steel
    TRUSCO Thimble, Type A, Forged Steel
    Prevents the direct load from being applied to the eye part of the wire rope, and prevents it from losing its shape and wearing. Prolongs the life of the wire rope. As a wire course / fitting for eye processing the tip of a wire rope
    Standard  Former JIS B2802 standard compliant  Surface Treatment  Hot-dip galvanized  Material  Iron  Type  Thimble 
    Rating:
    100%
    from S$2.39
    Min. 2 days
  7. Board thimble
    Mizumoto Machine Mfg. Board thimble
    Material (Main Unit)  Stainless steel (SUS304)  Type  Thimble 
    Rating:
    91%
    from S$1.19
    Min. 2 days
  8. 3mm thimble (made of stainless steel)
    ESCO 3mm thimble (made of stainless steel)
    Dimension C (mm)  10  Dimension l (mm)  16  Mass (g)  Dimension a (mm)  Esco Part No.  EA638KA-21  Material (Main Unit)  Stainless steel (SUS316)  Type  Thimble 
    Rating:
    100%
    from S$0.45
    Min. 2 days
  9. 4.0mm thimble (made of stainless steel)
    ESCO 4.0mm thimble (made of stainless steel)
    Dimension D (mm)  10.9  Dimension L (mm)  18.5  Mass (g)  Wire Rope Diameter (Φmm)  Esco Part No.  EA638KA-54  Material (Main Unit)  Stainless steel (SUS304)  Type  Thimble 
    from S$0.83
    Min. 2 days
  10. 4mm thimble (made of stainless steel)
    ESCO 4mm thimble (made of stainless steel)
    Dimension C (mm)  11  Dimension l (mm)  17  Dimension a (mm)  Mass (g)  4.1  Esco Part No.  EA638KA-22  Material (Main Unit)  Stainless steel (SUS316)  Type  Thimble 
    Rating:
    73%
    from S$0.75
    Min. 2 days
  11. 5mm thimble (made of stainless steel)
    ESCO 5mm thimble (made of stainless steel)
    Dimension C (mm)  13  Dimension l (mm)  20  Dimension a (mm)  Mass (g)  5.2  Esco Part No.  EA638KA-23  Material (Main Unit)  Stainless steel (SUS316)  Type  Thimble 
    Rating:
    100%
    from S$0.90
    Min. 2 days
  12. Thimble A type Dob plating
    Shitayakinzoku Thimble A type Dob plating
    It is a protective device to prevent the rope from being directly loaded when processing the end of the wire rope. It is a protective device to prevent the rope from being directly loaded when processing the end of the wire rope.
    Dimension D1 (mm)  16  Dimension D (mm)  27  Dimension L (mm)  36  Suitable Rope Diameter (Φmm)  Dimension B (mm)  Surface Treatment (Main Unit)  Dob plating  Type  Thimble 
    from S$1.19
    Min. 2 days
  13. 3.0mm thimble (made of stainless steel)
    ESCO 3.0mm thimble (made of stainless steel)
    Dimension L (mm)  18.3  Mass (g)  Wire Rope Diameter (Φmm)  Dimension D (mm)  9.7  Esco Part No.  EA638KA-53  Material (Main Unit)  Stainless steel (SUS304)  Type  Thimble 
    from S$0.68
    Min. 2 days
  14. Thimble
    Mizumoto Machine Mfg. Thimble
    RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Stainless steel (SUS304)  Type  Thimble 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  15. 2.0mm thimble (made of stainless steel)
    ESCO 2.0mm thimble (made of stainless steel)
    Dimension L (mm)  15.8  Wire Rope Diameter (Φmm)  Mass (g)  Dimension D (mm)  7.9  Esco Part No.  EA638KA-52  Material (Main Unit)  Stainless steel (SUS304)  Type  Thimble 
    from S$0.68
    Min. 2 days
  16. 1.6mm thimble (made of stainless steel)
    ESCO 1.6mm thimble (made of stainless steel)
    Mass (g)  Wire Rope Diameter (Φmm)  1.6  Dimension L (mm)  12.2  Dimension D (mm)  73.1  Esco Part No.  EA638KA-51  Material (Main Unit)  Stainless steel (SUS304)  Type  Thimble 
    Rating:
    100%
    from S$0.98
    Min. 2 days
  17. Stainless steel thimble
    HILOGIK Stainless steel thimble
    Rust-resistant stainless steel parts and metal fittings
    Material  Stainless steel  Type  Thimble 
    from S$2.99
    Min. 2 days
  18. Thimble A type Dob plating
    Shitayakinzoku Thimble A type Dob plating
    It is a protective device to prevent the rope from being directly loaded when processing the end of the wire rope. Used for terminal processing of wire ropes and stainless steel ropes.
    Surface Treatment (Main Unit)  Dob plating  Type  Thimble 
    from S$2.29
    Min. 2 days
  19. Rope course
    Mizumoto Machine Mfg. Rope course
    Suitable Rope Diameter (Φmm)  16  Dimension A (mm)  19  Dimension B (mm)  21  Dimension D (mm)  30  Mass (g)  48  Dimension L (mm)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Stainless steel  Type  Thimble 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  20. 6mm thimble (made of stainless steel)
    ESCO 6mm thimble (made of stainless steel)
    Dimension C (mm)  16  Dimension l (mm)  25  Dimension a (mm)  Mass (g)  Esco Part No.  EA638KA-24  Material (Main Unit)  Stainless steel (SUS316)  Type  Thimble 
    from S$1.19
    Min. 2 days
  21. Stainless steel Light thimble Rope diameter 5mm
    Mizumoto Machine Mfg. Stainless steel Light thimble Rope diameter 5mm
    Suitable Rope Diameter (Φmm)  Trusco Part No.  849-1022  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Stainless steel  Type  Thimble 
    from S$2.89
    Min. 2 days
  22. Rope Course
    TRUSCO Rope Course
    This is a rope course exclusively for textile ropes. Prevents rope wear when the tip of a fiber rope is eye-processed.
    Material  Stainless steel (SUS304)  Type  Thimble 
    from S$5.59
    Min. 2 days
  23. Stainless steel round thimble rope diameter 16mm
    Mizumoto Machine Mfg. Stainless steel round thimble rope diameter 16mm
    It is a perfect circle thimble. Used as a wire course by applying it to a wire rope with an eye-processed tip to prevent wire wear
    Suitable Rope Diameter (Φmm)  16  Dimension A (mm)  16  Trusco Part No.  169-1019  Dimension B (mm)  22  Dimension D (mm)  27  Dimension L (mm)  48  Mass (g)  93  Material (Main Unit)  Stainless steel (SUS304)  Type  Thimble 
    from S$14.99
    Min. 2 days
  24. Stainless rope course
    Mizumoto Machine Mfg. Stainless rope course
    This is a rope course exclusively for textile ropes. Prevention of rope wear when using eye-processed fiber rope tips
    Material (Main Unit)  Stainless steel (SUS304)  Type  Thimble 
    from S$5.39
    Min. 7 days
  25. Stainless steel thimble
    WAKI Stainless steel thimble
    It is a protective metal fitting that protects the inside of the ring and makes the wire itself last longer by putting it in the part of the wire ring. Made of stainless steel, so it is resistant to rust
    Material (Main Unit)  Stainless steel SUS304  Type  Thimble 
    from S$4.69
    Min. 3 days
  26. Wire rope thimble type A
    aiai Wire rope thimble type A
    Used to prevent wire wear by processing the terminal.
    Material  Steel (SS400)  Type  Thimble 
    from S$2.39
    Min. 4 days
  27. Stainless steel + rope thimble
    Mizumoto Machine Mfg. Stainless steel + rope thimble
    For fiber ropes only. When using the tip of the wire rope with eye processing, it prevents the wire from wearing.
    Packaging  In a bag with JAN  Material (Main Unit)  Stainless steel (SUS304)  Material / Finish  Stainless steel (SUS304)  Type  Thimble 
    from S$9.19
    Min. 2 days
  28. Stainless steel A type thimble Rope diameter 9mm
    Mizumoto Machine Mfg. Stainless steel A type thimble Rope diameter 9mm
    It is used as a wire course for terminal processing. Prevents wire wear when using eye-processed wire rope tips
    Dimension B (mm)  11  Dimension D (mm)  25  Mass (g)  44  Dimension T (mm)  51  Trusco Part No.  849-1762  Dimension A (mm)  Suitable Rope Diameter (Φmm)  Surface Treatment (Main Unit)  Barrel polishing  Type  Thimble  Specification  JIS2802 compliant  Material (Main Unit)  Stainless steel 
    from S$8.69
    Min. 32 days
  29. 20mm thimble (made of stainless steel)
    ESCO 20mm thimble (made of stainless steel)
    Mass (g)  190.5  Dimension a (mm)  20  Dimension C (mm)  45  Dimension l (mm)  78  Esco Part No.  EA638KA-32  Material (Main Unit)  Stainless steel (SUS316)  Type  Thimble 
    from S$19.99
    Min. 4 days
  30. 12mm thimble (made of stainless steel)
    ESCO 12mm thimble (made of stainless steel)
    Dimension a (mm)  12  Dimension C (mm)  28  Mass (g)  44.1  Dimension l (mm)  45  Esco Part No.  EA638KA-28  Material (Main Unit)  Stainless steel (SUS316)  Type  Thimble 
    from S$4.69
    Min. 4 days
  31. 18mm thimble (made of stainless steel)
    ESCO 18mm thimble (made of stainless steel)
    Mass (g)  157  Dimension a (mm)  18  Dimension C (mm)  42  Dimension l (mm)  65  Esco Part No.  EA638KA-31  Material (Main Unit)  Stainless steel (SUS316)  Type  Thimble 
    from S$13.99
    Min. 4 days
  32. Thimble A type Stainless
    Shitayakinzoku Thimble A type Stainless
    It is a protective device to prevent the rope from being directly loaded when processing the end of the wire rope. Made of rust-resistant stainless steel (SUS-304) Used for terminal processing of wire ropes and stainless steel ropes.
    Material (Main Unit)  Stainless steel  Type  Thimble 
    from S$6.89
    Min. 8 days
  33. 8mm thimble (made of stainless steel)
    ESCO 8mm thimble (made of stainless steel)
    Mass (g)  18.5  Dimension C (mm)  20  Dimension l (mm)  32  Dimension a (mm)  Esco Part No.  EA638KA-26  Material (Main Unit)  Stainless steel (SUS316)  Type  Thimble 
    from S$1.99
    Min. 4 days
  34. Stainless steel plate thimble
    KONDOTEC Stainless steel plate thimble
    Material (Main Unit)  Stainless steel  Type  Thimble 
    Rating:
    100%
    from S$1.69
    Min. 5 days
  35. Stainless steel Light thimble Rope diameter 6mm
    Mizumoto Machine Mfg. Stainless steel Light thimble Rope diameter 6mm
    Dimension D (mm)  15  Dimension L (mm)  25  Suitable Rope Diameter (Φmm)  Mass (g)  Dimension A (mm)  Trusco Part No.  849-1023  Dimension B (mm)  Finish  Barrel polishing  Surface Treatment (Main Unit)  Barrel polishing  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Stainless steel (SUS304)  Type  Thimble 
    from S$3.29
    Min. 4 days
  36. Stainless steel A type thimble Rope diameter 10mm
    Mizumoto Machine Mfg. Stainless steel A type thimble Rope diameter 10mm
    It is used as a wire course for terminal processing. Prevents wire wear when using eye-processed wire rope tips
    Dimension A (mm)  10  Suitable Rope Diameter (Φmm)  10  Dimension B (mm)  13  Dimension D (mm)  28  Mass (g)  57  Dimension T (mm)  58  Trusco Part No.  849-1756  Surface Treatment (Main Unit)  Barrel polishing  Specification  JIS2802 compliant  Type  Thimble  Material (Main Unit)  Stainless steel 
    from S$9.99
    Min. 32 days
  37. 10mm thimble (made of stainless steel)
    ESCO 10mm thimble (made of stainless steel)
    Dimension a (mm)  10  Dimension C (mm)  26  Mass (g)  33.5  Dimension l (mm)  40  Esco Part No.  EA638KA-27  Material (Main Unit)  Stainless steel (SUS316)  Type  Thimble 
    from S$3.19
    Min. 4 days
  38. Stainless steel Light thimble Rope diameter 2mm
    Mizumoto Machine Mfg. Stainless steel Light thimble Rope diameter 2mm
    Suitable Rope Diameter (Φmm)  Trusco Part No.  849-1019  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Stainless steel  Type  Thimble 
    from S$2.39
    Min. 4 days
  39. Stainless steel Light thimble Rope diameter 4mm
    Mizumoto Machine Mfg. Stainless steel Light thimble Rope diameter 4mm
    Suitable Rope Diameter (Φmm)  Trusco Part No.  849-1021  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Stainless steel  Type  Thimble 
    from S$2.89
    Min. 4 days
  40. 7mm thimble (made of stainless steel)
    ESCO 7mm thimble (made of stainless steel)
    Mass (g)  10.8  Dimension C (mm)  18  Dimension l (mm)  28  Dimension a (mm)  Esco Part No.  EA638KA-25  Material (Main Unit)  Stainless steel (SUS316)  Type  Thimble 
    from S$1.89
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 83

Set Ascending Direction