All Category

Eye Snaps for Lifting

Other Related Pages

View : Grid List
Filter

28 Item(s)

Set Ascending Direction
  1. Mini Clip Made of Stainless Steel
    Mizumoto Machine Mfg. Mini Clip Made of Stainless Steel
    The hook part and the part for inserting the chain and rope are separated. With SUS316, it has excellent corrosion resistance. As an auxiliary metal fitting for industrial machinery and tools to prevent them from falling off.
    Type  Eye snap  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    93%
    from S$6.79
    Min. 2 days
  2. Magama hook
    Mizumoto Machine Mfg. Magama hook
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Eye snap  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    96%
    from S$7.79
    Min. 2 days
  3. Magatama hook + stainless steel
    MonotaRO Magatama hook + stainless steel
    It is a stainless steel magatama hook. Very convenient for connecting to D-shaped brackets. As a joint bracket * Do not use for any purpose other than its intended purpose. * There are some tolerances in the notation dimensions.
    Working Load, Reference (kN)  0.2  Dimension E (mm)  10  Dimension D1 (mm)  Dimension W (mm)  24  Dimension L (mm)  50  Dimension D (mm)  7.5  Type  Eye snap  Material  SUS316 
    Rating:
    70%
    from S$6.39
    Min. 2 days
  4. Fixed snap stainless steel
    Mizumoto Machine Mfg. Fixed snap stainless steel
    The eye part is fixed. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal brackets.
    Type  Eye snap  Material (Main Unit)  Stainless steel (SUS304) 
    from S$11.99
    Min. 2 days
  5. Nickel spring snap
    Nissa Chain Nickel spring snap
    Type  Eye strap  Finish  Nickel  Material  Zinc die casting  Material / Finish  Zinc die casting / nickel plating 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  6. Carabiner Clip
    TRUSCO Carabiner Clip
    It can be opened and closed by pushing in the spring-shaped ring part. The hook part and the part for inserting the chain and rope are separated. For terminal metal fittings and joint metal fittings as hanging tools for chains, wires, ropes, etc.
    Type  Eye snap  Material  Stainless steel (SUS304) 
    Rating:
    100%
    from S$7.79
    Min. 2 days
  7. Stainless steel Magama hook 69mm in length
    Mizumoto Machine Mfg. Stainless steel Magama hook 69mm in length
    Length (mm)  69  Trusco Part No.  849-0781  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Snap hook  Material (Main Unit)  Stainless steel 
    from S$17.99
    Min. 2 days
  8. Stainless steel mini clip 34mm length
    Mizumoto Machine Mfg. Stainless steel mini clip 34mm length
    The hook part and the part for inserting the chain and rope are separated. With SUS316, it has excellent corrosion resistance. As an auxiliary metal fitting for industrial machinery and tools to prevent falling off
    Working load (kN)  0.10  Dimension W (mm)  15  Dimension L (mm)  34  Dimension t (mm)  4.3  Dimension R (mm)  Dimension d (mm)  Dimension S (mm)  Mass (g)  6.6  Trusco Part No.  849-1975  Surface Treatment (Main Unit)  Barrel polishing  Type  Eye snap  Material (Main Unit)  Stainless steel (SUS316) 
    Rating:
    80%
    from S$5.29
    Min. 2 days
  9. Stainless steel snap
    aiai Stainless steel snap
    Type  Eye snap  Material  Stainless steel (SUS304) 
    from S$13.99
    Min. 3 days
  10. Stainless steel mini clip 15mm in length
    Mizumoto Machine Mfg. Stainless steel mini clip 15mm in length
    The hook part and the part for inserting the chain and rope are separated. With SUS316, it has excellent corrosion resistance. As an auxiliary metal fitting for industrial machinery and tools to prevent falling off
    Working load (kN)  0.01  Mass (g)  0.6  Dimension t (mm)  1.8  Dimension L (mm)  15  Dimension d (mm)  2.5  Dimension R (mm)  2.5  Dimension S (mm)  Dimension W (mm)  7.5  Trusco Part No.  849-1972  Surface Treatment (Main Unit)  Barrel polishing  Type  Eye snap  Material (Main Unit)  Stainless steel (SUS316) 
    from S$2.99
    Min. 32 days
  11. Stainless steel fixed snap wire diameter 5mm length 80mm
    Mizumoto Machine Mfg. Stainless steel fixed snap wire diameter 5mm length 80mm
    The eye part is fixed. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal brackets
    Working load (kN)  0.39  Dimension S (mm)  12  Dimension d (mm)  19  Dimension W (mm)  38  Dimension D (mm)  Wire Diameter Φ(mm)  Mass (g)  63  Dimension t (mm)  Length (mm)  80  Dimension L (mm)  80  Trusco Part No.  849-0894  Surface Treatment (Main Unit)  Barrel polishing  Type  Eye strap  Material (Main Unit)  Stainless steel (SUS304) 
    from S$19.99
    Min. 32 days
  12. Stainless steel eye snap
    aiai Stainless steel eye snap
    Connecting brackets used for ships, civil engineering, construction, machinery, etc.
    Dimension L (mm)  101  Dimension S (mm)  16  Dimension E (mm)  20  Dimension B (mm)  45  Operating Load (kg)  50  Nominal Size  B3  Type  Eye snap  Material  Stainless steel (SUS304) 
    from S$19.99
    Min. 3 days
  13. Stainless Magatama Double Hook
    Himejiya Stainless Magatama Double Hook
    It can be used as a terminal bracket or connecting bracket as a hanging tool for chains, wires, ropes, etc. It can be opened and closed by pushing in the spring-shaped ring. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal fo... Read More
    Operating Load (kg)  25  Dimension W (mm)  25  Mass (g)  37  Dimension t (mm)  Dimension d (mm)  Dimension S (mm)  Dimension L (mm)  80  Material  Stainless steel  Type  hook 
    from S$14.99
    Min. 2 days
  14. Stainless steel mini clip 26mm long
    Mizumoto Machine Mfg. Stainless steel mini clip 26mm long
    The hook part and the part for inserting the chain and rope are separated. With SUS316, it has excellent corrosion resistance. As an auxiliary metal fitting for industrial machinery and tools to prevent falling off
    Working load (kN)  0.03  Dimension W (mm)  12  Dimension L (mm)  26  Dimension t (mm)  Mass (g)  3.2  Dimension R (mm)  Dimension d (mm)  4.2  Dimension S (mm)  Trusco Part No.  849-1974  Surface Treatment (Main Unit)  Barrel polishing  Type  Eye snap  Material (Main Unit)  Stainless steel (SUS316) 
    from S$3.89
    Min. 2 days
  15. Stainless steel fixed snap wire diameter 4.5mm 69mm
    Mizumoto Machine Mfg. Stainless steel fixed snap wire diameter 4.5mm 69mm
    The eye part is fixed. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal brackets
    Working load (kN)  0.29  Dimension d (mm)  17  Dimension W (mm)  31  Wire Diameter Φ(mm)  4.5  Dimension D (mm)  4.5  Mass (g)  43  Dimension L (mm)  69  Length (mm)  69  Dimension t (mm)  Dimension S (mm)  Trusco Part No.  849-0736  Surface Treatment (Main Unit)  Barrel polishing  Type  Eye strap  Material (Main Unit)  Stainless steel (SUS304) 
    from S$14.99
    Min. 3 days
  16. Stainless Magatama Double Hook
    Himejiya Stainless Magatama Double Hook
    It can be used as a terminal bracket or connecting bracket as a hanging tool for chains, wires, ropes, etc. It can be opened and closed by pushing in the spring-shaped ring. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal fo... Read More
    Dimension L (mm)  108  Dimension W (mm)  30  Operating Load (kg)  40  Dimension t (mm)  Mass (g)  81  Dimension d (mm)  Dimension S (mm)  Material  Stainless steel  Type  hook 
    from S$26.99
    Min. 7 days
  17. Stainless steel mini clip 20mm in length
    Mizumoto Machine Mfg. Stainless steel mini clip 20mm in length
    Basic working load (kN)  0.02  Mass (g)  1.5  Dimension W (mm)  10  Dimension t (mm)  2.4  Dimension L (mm)  20  Dimension R (mm)  3.5  Dimension d (mm)  3.5  Dimension S (mm)  Trusco Part No.  849-1973  Type  Eye snap  Material (Main Unit)  Stainless steel (SUS316) 
    from S$3.49
    Min. 2 days
  18. Stainless steel fixed snap wire diameter 7mm length 97mm
    Mizumoto Machine Mfg. Stainless steel fixed snap wire diameter 7mm length 97mm
    The eye part is fixed. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal brackets
    Working load (kN)  0.49  Dimension t (mm)  11  Mass (g)  124  Dimension S (mm)  16  Dimension d (mm)  18  Dimension W (mm)  48  Wire Diameter Φ(mm)  Dimension D (mm)  Trusco Part No.  849-0968  Length (mm)  97  Dimension L (mm)  97  Surface Treatment (Main Unit)  Barrel polishing  Type  Eye strap  Material (Main Unit)  Stainless steel (SUS304) 
    from S$26.99
    Min. 32 days
  19. Stainless Magatama Hook Length 95mm
    Mizumoto Machine Mfg. Stainless Magatama Hook Length 95mm
    Trusco Part No.  849-1067  Length (mm)  95  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Snap hook  Material (Main Unit)  Stainless steel 
    from S$26.99
    Min. 4 days
  20. Stainless steel Magama hook 50mm length
    Mizumoto Machine Mfg. Stainless steel Magama hook 50mm length
    Length (mm)  50  Trusco Part No.  849-0780  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Snap hook  Material (Main Unit)  Stainless steel 
    from S$11.99
    Min. 4 days
  21. Open eye snap (made of stainless steel)
    ESCO Open eye snap (made of stainless steel)
    Excellent corrosion resistance and durability. The open eye portion is bent closed with a tool to form an eye. The type that bends and closes to make an eye is a type that has never existed before.
    from S$59.99
    Min. 4 days
  22. Stainless steel Magama hook 40mm in length
    Mizumoto Machine Mfg. Stainless steel Magama hook 40mm in length
    Length (mm)  40  Trusco Part No.  849-0768  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Snap hook  Material (Main Unit)  Stainless steel 
    from S$9.59
    Min. 4 days
  23. Heavy Lobster Clasp Stainless
    FUJIWARA (AIOULE) Heavy Lobster Clasp Stainless
    It is a stainless steel heavy-duty Naskan. Made of stainless steel, it is a Naskan metal fitting with excellent corrosion resistance and heat resistance.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Eye snap  Material (Main Unit)  Stainless steel (SUS304) 
    from S$29.99
    Min. 5 days
  24. Stainless steel fixed snap wire diameter 4mm length 53mm
    Mizumoto Machine Mfg. Stainless steel fixed snap wire diameter 4mm length 53mm
    The eye part is fixed. As a connecting bracket for chains, wires, ropes, etc., and as a joint for terminal brackets
    Working load (kN)  0.20  Dimension d (mm)  10  Dimension W (mm)  22  Mass (g)  25  Wire Diameter Φ(mm)  Dimension D (mm)  Dimension S (mm)  Length (mm)  53  Dimension L (mm)  53  Dimension t (mm)  Trusco Part No.  849-0683  Surface Treatment (Main Unit)  Barrel polishing  Type  Eye strap  Material (Main Unit)  Stainless steel (SUS304) 
    from S$11.99
    Min. 32 days
  25. Fixed hook + stainless steel
    FUJIWARA (AIOULE) Fixed hook + stainless steel
    A snap hook with a fixed stainless steel eye. Made of stainless steel, it is a Naskan metal fitting with excellent corrosion resistance and heat resistance.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Eye snap  Material (Main Unit)  Stainless steel (SUS304) 
    from S$11.99
    Min. 5 days
  26. Chain Hook
    TRUSCO Chain Hook
    It can be opened and closed by pushing in the spring-shaped ring part. The hook part and the part for inserting the chain and rope are separated. For terminal metal fittings and joint metal fittings as hanging tools for chains, wires, ropes, etc.
    Working load (kN)  0.59  Dimension S (mm)  13  Mass (g)  133  Dimension D (mm)  15  Dimension d (mm)  15  Trusco Part No.  208-0157  Dimension W (mm)  45  Dimension t (mm)  Dimension T (mm)  Dimension L (mm)  95  Material / Finish  Stainless steel (SUS304) 
    from S$19.99
    Min. 3 days
  27. Weight hook + stainless steel
    FUJIWARA (AIOULE) Weight hook + stainless steel
    It is a stainless steel hook for heavy objects and has a stopper to prevent it from being lost. Made of stainless steel, it is a Naskan metal fitting with excellent corrosion resistance and heat resistance.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Eye snap  Specification  Forged  Material (Main Unit)  Stainless steel (SUS304) 
    from S$99.90
    Min. 5 days
  28. Stainless steel snap
    aiai Stainless steel snap
    Material  Stainless steel (SUS304) 
    Discontinued
View : Grid List
Filter

28 Item(s)

Set Ascending Direction