All Category

Long Type

View : Grid List
Filter

40 Item(s)

Set Ascending Direction
  1. Clothesline S hook (straight)
    Mizumoto Machine Mfg. Clothesline S hook (straight)
    Because it is a long size, it can be hung out of reach. For drying clothes. As a shackle.
    Working load (kN)  0.2  Working load (N)  196  Dimension R (mm)  21  Dimension S (mm)  40  Dimension D (mm)  5.5  Dimension W (mm)  54  RoHS directive (corresponding to 10 substances)  Correspondence  Type  S hook  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    76%
    from S$5.99
    Min. 2 days
  2. Super Long S Kang 4mm
    Mizumoto Machine Mfg. Super Long S Kang 4mm
    This is convenient when hanging an object in a high place. Ideal for hanging metal fittings for security nets when stores are closed.
    Working load (kN)  0.07  Dimension S (mm)  12  Dimension W (mm)  21  Dimension D (mm)  Working load (N)  68.6  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Cap)  PVC  Type  S hook  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    70%
    from S$19.99
    Min. 2 days
  3. Stainless steel S long
    Mizumoto Machine Mfg. Stainless steel S long
    Its simple shape makes it easy to use anywhere. Since the tip has rubber, it is hard to damage the object when hanging it.
    Surface Treatment (Main Unit)  Barrel polishing  Type  S hook  Material (Main Unit)  Stainless steel (SUS304) 
    from S$4.49
    Min. 2 days
  4. Long es hook
    Nissa Chain Long es hook
    The wire diameter is thick and strong. Ideal for hanging from high places such as the ceiling.
    Basic working load (kN)  0.1  Dimension S (mm)  54  Dimension D (mm)  Type  S hook  Material  Steel (SWRM)  Material / Finish  Steel (SWRM) / Unichrome plating  Finish  Unichrome 
    Rating:
    100%
    from S$7.69
    Min. 2 days
  5. Stainless Long S Can
    Himejiya Stainless Long S Can
    The S hook can be easily used for hanging anywhere. Since it is longer than a normal S-can, it can be used for a wide range of purposes. Made of stainless steel, it has excellent rust resistance and weather resistance, and is durable and long-lasting. Ideal for outdoor and beach use!
    Operating Load (kg)  30  Dimension D (mm)  Type  S hook  Material  Stainless steel 
    Rating:
    100%
    from S$6.79
    Min. 2 days
  6. Super Long S Can Stainless Steel
    Mizumoto Machine Mfg. Super Long S Can Stainless Steel
    Because it is a long size, it can be hung even in places that are out of reach. Used to lower the net or hook things.
    Working load (kN)  0.07  Dimension S (mm)  12  Dimension W (mm)  21  Dimension D (mm)  Type  S hook  Material (Main Unit)  Stainless steel (SUS304) 
    from S$22.99
    Min. 2 days
  7. S Kanlong
    Mizumoto Machine Mfg. S Kanlong
    With rubber tip
    Type  S hook  Material (Main Unit)  Stainless steel (SUS304) 
    from S$5.59
    Min. 2 days
  8. Soft S Kang 200 Black
    Car-boy Soft S Kang 200 Black
    Trusco Part No.  440-3274  Operating Load (kg)  About 12  Length (mm)  About 200  Width (mm)  About 70  Thickness (mm)  About 8  Type  S hook  Material (Main Unit)  Steel, NBR (foam rubber) 
    from S$4.49
    Min. 2 days
  9. Stainless Super Long S Kang 5mm
    Mizumoto Machine Mfg. Stainless Super Long S Kang 5mm
    Because it is a long size, it can be hung even in places that are out of reach. One side is a hook. Used to lower the net or hook things
    Working load (kN)  0.15  Dimension S1 (mm)  13  Dimension S2 (mm)  17  Dimension W2 (mm)  19.5  Dimension W1 (mm)  21  Dimension D (mm)  Dimension H (mm)  50  Dimension R (mm)  8.5  Material (Cap)  PVC  Type  S hook  Material (Main Unit)  Stainless steel (SUS304) 
    from S$29.99
    Min. 3 days
  10. Stainless Super Long S Kang 4mm Total length 800mm
    Mizumoto Machine Mfg. Stainless Super Long S Kang 4mm Total length 800mm
    Because it is a long size, it can be hung even in places that are out of reach. Used to lower the net or hook things
    Working load (kN)  0.07  Dimension S (mm)  12  Dimension W (mm)  21  Dimension D (mm)  Dimension L2 (mm)  792  Dimension L1 (mm)  800  Trusco Part No.  849-2816  Mass (g)  87  Material (Cap)  PVC  Type  S hook  Material (Main Unit)  Stainless steel 
    from S$22.99
    Min. 5 days
  11. Fancy S hook straight
    Mizumoto Machine Mfg. Fancy S hook straight
    Working load (kN)  0.15  Working load (N)  147  Dimension R (mm)  21  Dimension S (mm)  40  Dimension W (mm)  54  Dimension D (mm)  Material (Main Unit)  Aluminum light alloy  RoHS directive (corresponding to 10 substances)  Correspondence  Type  S hook 
    from S$4.49
    Min. 4 days
  12. Soft S Kang 200 Green
    Car-boy Soft S Kang 200 Green
    Convenient for hanging bags and small items by attaching to pipes and handrails! A soft touch with the surface covered with rubber. The S-can is covered with a rubber film, which makes it "hard to slip" and "hard to scratch".
    Mass (g)  37  Trusco Part No.  440-3304  Operating Load (kg)  About 12  Length (mm)  About 200  Width (mm)  About 70  Thickness (mm)  About 8  Color  Green  Type  S hook  Material (Main Unit)  Steel, NBR (foam rubber) 
    from S$4.79
    Min. 2 days
  13. Stainless Super Long S Kang 4mm Total Length 1500mm
    Mizumoto Machine Mfg. Stainless Super Long S Kang 4mm Total Length 1500mm
    Because it is a long size, it can be hung even in places that are out of reach. Used to lower the net or hook things
    Working load (kN)  0.07  Dimension S (mm)  12  Dimension L2 (mm)  1492  Dimension L1 (mm)  1500  Mass (g)  157  Dimension W (mm)  21  Dimension D (mm)  Trusco Part No.  849-2813  Material (Cap)  PVC  Type  S hook  Material (Main Unit)  Stainless steel 
    from S$29.99
    Min. 5 days
  14. Super Long S Kang 6mm
    Mizumoto Machine Mfg. Super Long S Kang 6mm
    Working load (kN)  0.2  Dimension S (mm)  14  Working load (N)  196  Dimension W (mm)  21  Dimension D (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  S hook  Material (Main Unit)  Stainless steel 
    from S$44.99
    Min. 4 days
  15. Soft S Kang 200 Ivory
    Car-boy Soft S Kang 200 Ivory
    Trusco Part No.  440-3282  Operating Load (kg)  About 12  Length (mm)  About 200  Width (mm)  About 70  Thickness (mm)  About 8  Type  S hook  Material (Main Unit)  Steel, NBR (foam rubber) 
    from S$4.79
    Min. 2 days
  16. Stainless Super Long S Kang 4mm Total Length 1200mm
    Mizumoto Machine Mfg. Stainless Super Long S Kang 4mm Total Length 1200mm
    Because it is a long size, it can be hung even in places that are out of reach. Used to lower the net or hook things
    Working load (kN)  0.07  Dimension L2 (mm)  1192  Dimension S (mm)  12  Dimension L1 (mm)  1200  Mass (g)  127  Dimension W (mm)  21  Dimension D (mm)  Trusco Part No.  849-2810  Material (Cap)  PVC  Type  S hook  Material (Main Unit)  Stainless steel 
    from S$26.99
    Min. 5 days
  17. Soft S Kang 200 Blue
    Car-boy Soft S Kang 200 Blue
    Trusco Part No.  440-3291  Operating Load (kg)  About 12  Length (mm)  About 200  Width (mm)  About 70  Thickness (mm)  About 8  Type  S hook  Material (Main Unit)  Steel, NBR (foam rubber) 
    from S$4.79
    Min. 3 days
  18. Fancy S hook straight (blue)
    Mizumoto Machine Mfg. Fancy S hook straight (blue)
    Overall Length (mm)  500  Trusco Part No.  849-0519  RoHS directive (corresponding to 10 substances)  Correspondence  Type  S hook 
    from S$8.99
    Min. 5 days
  19. Stainless Super Long S Kang 4mm Total Length 1800mm
    Mizumoto Machine Mfg. Stainless Super Long S Kang 4mm Total Length 1800mm
    Because it is a long size, it can be hung even in places that are out of reach. Used to lower the net or hook things
    Working load (kN)  0.07  Dimension S (mm)  12  Dimension L2 (mm)  1792  Dimension L1 (mm)  1800  Mass (g)  187  Dimension W (mm)  21  Dimension D (mm)  Trusco Part No.  849-2814  Material (Cap)  PVC  Type  S hook  Material (Main Unit)  Stainless steel 
    from S$29.99
    Min. 3 days
  20. Soft S Kang 200 Pink
    Car-boy Soft S Kang 200 Pink
    Trusco Part No.  440-3321  Operating Load (kg)  About 12  Length (mm)  About 200  Width (mm)  About 70  Thickness (mm)  About 8  Type  S hook  Material (Main Unit)  Steel, NBR (foam rubber) 
    from S$4.79
    Min. 3 days
  21. Fancy S hook straight (light pink) 400mm in length
    Mizumoto Machine Mfg. Fancy S hook straight (light pink) 400mm in length
    Overall Length (mm)  400  Trusco Part No.  849-0523  RoHS directive (corresponding to 10 substances)  Correspondence  Type  S hook 
    from S$7.49
    Min. 4 days
  22. Fancy S hook straight (blue)
    Mizumoto Machine Mfg. Fancy S hook straight (blue)
    Overall Length (mm)  200  Trusco Part No.  849-0515  RoHS directive (corresponding to 10 substances)  Correspondence  Type  S hook 
    from S$4.49
    Min. 4 days
  23. Fancy S hook straight (green)
    Mizumoto Machine Mfg. Fancy S hook straight (green)
    Overall Length (mm)  400  Trusco Part No.  849-0528  RoHS directive (corresponding to 10 substances)  Correspondence  Type  S hook 
    from S$7.49
    Min. 4 days
  24. Fancy S hook straight (light pink) Total length 200mm
    Mizumoto Machine Mfg. Fancy S hook straight (light pink) Total length 200mm
    Overall Length (mm)  200  Trusco Part No.  849-0520  RoHS directive (corresponding to 10 substances)  Correspondence  Type  S hook 
    from S$4.49
    Min. 4 days
  25. Fancy S hook straight (blue) 400mm in length
    Mizumoto Machine Mfg. Fancy S hook straight (blue) 400mm in length
    Overall Length (mm)  400  Trusco Part No.  849-0518  RoHS directive (corresponding to 10 substances)  Correspondence  Type  S hook 
    from S$7.49
    Min. 4 days
  26. Soft S Kang 200 Purple
    Car-boy Soft S Kang 200 Purple
    Trusco Part No.  440-3312  Operating Load (kg)  About 12  Length (mm)  About 200  Width (mm)  About 70  Thickness (mm)  About 8  Type  S hook  Material (Main Unit)  Steel, NBR (foam rubber) 
    from S$4.79
    Min. 3 days
  27. Fancy S hook straight (green)
    Mizumoto Machine Mfg. Fancy S hook straight (green)
    Overall Length (mm)  200  Trusco Part No.  849-0525  RoHS directive (corresponding to 10 substances)  Correspondence  Type  S hook 
    from S$4.49
    Min. 4 days
  28. Fancy S hook straight (green)
    Mizumoto Machine Mfg. Fancy S hook straight (green)
    Overall Length (mm)  250  Trusco Part No.  849-0526  RoHS directive (corresponding to 10 substances)  Correspondence  Type  S hook 
    from S$5.99
    Min. 4 days
  29. Fancy S hook straight (green)
    Mizumoto Machine Mfg. Fancy S hook straight (green)
    Overall Length (mm)  300  Trusco Part No.  849-0527  RoHS directive (corresponding to 10 substances)  Correspondence  Type  S hook 
    from S$7.19
    Min. 4 days
  30. Super Long S Kang 4mm
    Mizumoto Machine Mfg. Super Long S Kang 4mm
    This is convenient when hanging an object in a high place. Ideal for hanging metal fittings for security nets when stores are closed.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material (Cap)  PVC  Type  S hook  Material (Main Unit)  Stainless steel (SUS304) 
    from S$16.99
    Min. 7 days
  31. Aluminum + fancy S hook straight
    Mizumoto Machine Mfg. Aluminum + fancy S hook straight
    Lightweight and colorful As a hanging bracket for storing general products.
    Material  Aluminum 
    from S$4.49
    Min. 32 days
  32. Fancy S hook straight (light pink) Total length 500mm
    Mizumoto Machine Mfg. Fancy S hook straight (light pink) Total length 500mm
    Overall Length (mm)  500  Trusco Part No.  849-0524  RoHS directive (corresponding to 10 substances)  Correspondence  Type  S hook 
    from S$8.99
    Min. 4 days
  33. S Hook Long Type
    Tomoya S Hook Long Type
    You can hang the splash proof vinyl curtains on the Easy Wall.
    Wire Diameter Φ(mm)  40  Material (Main Unit)  SUS304  Specification  With cap 
    from S$1.39
    Min. 2 days
  34. Long S can with screw
    Mizumoto Machine Mfg. Long S can with screw
    Made of stainless steel, it does not rust easily and has excellent durability. One side has screws. For hanging or hooking things.
    Material  Stainless steel 
    from S$10.99
    Min. 3 days
  35. Fancy S hook straight (blue)
    Mizumoto Machine Mfg. Fancy S hook straight (blue)
    Overall Length (mm)  300  Trusco Part No.  849-0517  RoHS directive (corresponding to 10 substances)  Correspondence  Type  S hook 
    from S$7.19
    Min. 4 days
  36. Fancy S hook straight (light pink) 300mm
    Mizumoto Machine Mfg. Fancy S hook straight (light pink) 300mm
    Overall Length (mm)  300  Trusco Part No.  849-0522  RoHS directive (corresponding to 10 substances)  Correspondence  Type  S hook 
    from S$7.19
    Min. 4 days
  37. Fancy S hook straight (light pink) 250mm in length
    Mizumoto Machine Mfg. Fancy S hook straight (light pink) 250mm in length
    Overall Length (mm)  250  Trusco Part No.  849-0521  RoHS directive (corresponding to 10 substances)  Correspondence  Type  S hook 
    from S$5.99
    Min. 4 days
  38. Fancy S hook straight (green)
    Mizumoto Machine Mfg. Fancy S hook straight (green)
    Overall Length (mm)  500  Trusco Part No.  849-0529  RoHS directive (corresponding to 10 substances)  Correspondence  Type  S hook 
    from S$8.99
    Min. 4 days
  39. Stainless steel S long long 180mm
    Mizumoto Machine Mfg. Stainless steel S long long 180mm
    Its simple shape makes it easy to use anywhere. Since it is longer than the conventional S-can, it can be used for a wide range of purposes. Since the tip has rubber, it is hard to damage the object when hanging it.
    Working load (kN)  0.15  Dimension L2 (mm)  168  Dimension L1 (mm)  180  Dimension R (mm)  22  Dimension S (mm)  38  Dimension W (mm)  57  Dimension D (mm)  Mass (g)  74  Trusco Part No.  849-2456  Finish  Barrel polishing  Material  Stainless steel 
    Discontinued
  40. S Canlong Stainless steel
    Mizumoto Machine Mfg. S Canlong Stainless steel
    Its simple shape makes it easy to use anywhere. Since it is longer than the conventional S-can, it can be used for a wide range of purposes. Since the tip has rubber, it is hard to damage the object when hanging it. For hanging by hooking
    Material  Stainless steel (SUS304) 
    Discontinued
View : Grid List
Filter

40 Item(s)

Set Ascending Direction