Coupling Links
- ELEPHANT CHAIN BLOCK Coupling eye typeFor joining the master link and chain.Material Steel
- H.H.H. Mfg. Chain couplingConnect the chain to various hooks and rings.
- pewag CW couplingMasterlinks and chains, chains and chains, hooks and chains.RoHS directive (corresponding to 10 substances) Correspondencefrom S$26.99Min. 2 days
- ESCO 2.0ton connecting ringOperating Load (kg) 2 Dimension B (mm) 22.5 Dimension L2 (mm) 26 Dimension L1 (mm) 70 Esco Part No. EA638N-3 Material Steelfrom S$23.99Min. 4 days
- ESCO 3.0ton connecting ringDimension B (mm) 25 Operating Load (kg) 3 Dimension L2 (mm) 32 Dimension L1 (mm) 77 Esco Part No. EA638N-4 Material Steelfrom S$28.99Min. 4 days
- ESCO 0.4ton Connecting ring (stainless steel)You can connect the master ring or hook to the chainOperating Load (ton) 0.4 Dimension D (mm) 12 Dimension C (mm) 14 Dimension B (mm) 36 Dimension A (mm) 8 Material Forged stainless steel (SUS316)from S$35.99Min. 4 days
- ESCO 15.0ton connecting ringDimension L1 (mm) 133 Operating Load (kg) 15 Dimension B (mm) 49 Dimension L2 (mm) 51 Esco Part No. EA638N-8 Material Steelfrom S$159.90Min. 4 days
- ESCO 1.0ton connecting ringOperating Load (kg) 1 Dimension B (mm) 16 Dimension L2 (mm) 18 Dimension L1 (mm) 43 Esco Part No. EA638N-1 Material Steelfrom S$19.99Min. 4 days
- ESCO 2.0ton Chain connectorOperating Load (ton) 2 Material Steel Dimension (mm) d1:23.5、b1:10、h:35、d2:10from S$29.99Min. 4 days
- ESCO 5.3ton connecting ringDimension B (mm) 30 Dimension L2 (mm) 35 Operating Load (kg) 5.3 Dimension L1 (mm) 85 Esco Part No. EA638N-5 Material Steelfrom S$46.99Min. 4 days
- ESCO 0.9ton Connecting ring (stainless steel)You can connect the master ring or hook to the chainOperating Load (ton) 0.9 Dimension D (mm) 17 Dimension C (mm) 20 Dimension B (mm) 37 Dimension A (mm) 9 Material Forged stainless steel (SUS316)from S$43.99Min. 4 days
- ESCO 1.9 ton Connecting ring (stainless steel)You can connect the master ring or hook to the chainOperating Load (ton) 1.9 Dimension A (mm) 13 Dimension D (mm) 26 Dimension C (mm) 30 Dimension B (mm) 71 Material Forged stainless steel (SUS316)from S$88.99Min. 4 days
- ESCO 3.3ton Connecting ring (stainless steel)You can connect the master ring or hook to the chainDimension A (mm) 17 Dimension D (mm) 29 Operating Load (ton) 3.3 Dimension C (mm) 34 Dimension B (mm) 88 Material Forged stainless steel (SUS316)from S$159.90Min. 4 days
- ESCO 5.0ton Chain connectorOperating Load (ton) 5 Material Steel Dimension (mm) d1:41.0、b1:15、h:54、d2:16from S$64.99Min. 4 days
- ESCO 1.2ton Connecting ring (stainless steel)You can connect the master ring or hook to the chainOperating Load (ton) 1.2 Dimension A (mm) 11 Dimension D (mm) 17 Dimension C (mm) 19 Dimension B (mm) 55 Material Forged stainless steel (SUS316)from S$53.99Min. 4 days
- ESCO 8.0ton connecting ringDimension L1 (mm) 103 Dimension B (mm) 36 Dimension L2 (mm) 43 Operating Load (kg) 8 Esco Part No. EA638N-6 Material Steelfrom S$69.99Min. 4 days
- ESCO 4.9 ton Connecting ring (stainless steel)You can connect the master ring or hook to the chainDimension B (mm) 102 Dimension A (mm) 22 Dimension D (mm) 39 Operating Load (ton) 4.9 Dimension C (mm) 44 Material Forged stainless steel (SUS316)from S$279.90Min. 4 days
- ESCO 1.0ton Chain connectorOperating Load (ton) 1 Material Steel Dimension (mm) d1:20.5、b1:8、h:25、d2:8from S$22.99Min. 4 days
- SYSMA Sysma couplingThe Schism coupling is a connecting metal fitting for chains and wire slings, and can be connected to hooks and master links. With the split bush, the holding bracket securely fixes the load pin even when used repeatedly.Discontinued
- MARTEC Martec couplingA metal fitting for connecting the sling wire and the chain. The clasp can be easily attached and detached with a single hammer using the built-in helical spring, and the pin is securely locked even after repeated use.Discontinued
- ESCO 3.15 ton Chain connectorOperating Load (ton) 3.15 Material Steel Dimension (mm) d1:31.5、b1:12、h:40.5、d2:12Discontinued