All Category

Chain Slings with Eye End

View : Grid List
Filter

Items 1 - 40 of 274

Set Ascending Direction
  1. Chain hook
    H.H.H. Mfg. Chain hook
    A single hanging chain hook equipped with a wide mouth hook with a wide mouth width. The effective length is short and workability is excellent. The chain is a strong plated chain.
    from S$229.90
    Min. 2 days
  2. Sling chain double (eye type)
    pewag Sling chain double (eye type)
    Number of Chains  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$149.90
    Min. 7 days
  3. Chain sling
    ELEPHANT CHAIN BLOCK Chain sling
    Comes with a swivel hook (with ball bearings). It has become safer with the adoption of "Plus V class" load chain. (Safety factor of 5 times or more) Longer life has been achieved by adopting a special surface treatment chain that is resistant to harsh operating conditions. * We do not ... Read More
    Effective length (m)  1.5  Material  Steel 
    Rating:
    100%
    from S$259.90
    Min. 2 days
  4. Sling chain single (eye type)
    pewag Sling chain single (eye type)
    Number of Chains  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$78.99
    Min. 2 days
  5. Chain Sling Eye Type Quad Sling
    KITO Chain Sling Eye Type Quad Sling
    Since it is very easy to assemble, you can prepare a link chain or canag as a member in the factory or workplace, and assemble and use it according to your purpose whenever you need it. * Please use the master link of the working load two steps higher and the high coupling (for the sub link) of t... Read More
    Reach Length L (mm)  1500  Type  Quad Sling 
    from S$289.90
    Min. 2 days
  6. Sling chain quad (eye type)
    pewag Sling chain quad (eye type)
    Number of Chains  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$359.90
    Min. 7 days
  7. Chain hook 1.5t (with YF1.5)
    H.H.H. Mfg. Chain hook 1.5t (with YF1.5)
    The hook, chain and ring are already connected so you can use it immediately. The swivel foundry hook can untwist wires and chains to prevent the suspended load from rotating. For lifting iron plates. For lifting luggage in civil engineering, construction work, etc.
    Basic Operating Load (ton)  1.5  Operating Load (ton)  1.5  Dimension B (mm)  127  Dimension A (mm)  14  Dimension c (mm)  63  2018 Trusco page  7 1334  chain wire diameter (mm)  7.1  Breaking Load (kN)  73.5  Material  Special alloy steel 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  8. Chain Sling Eye Type Double Sling
    KITO Chain Sling Eye Type Double Sling
    Since it is very easy to assemble, you can prepare a link chain or canag as a member in the factory or workplace, and assemble and use it according to your purpose whenever you need it. * For the master link only, use a member with a working load one step higher.
    Reach Length L (mm)  1500  Type  Double sling 
    from S$149.90
    Min. 5 days
  9. Chain sling 100 (eye type)
    ELEPHANT CHAIN BLOCK Chain sling 100 (eye type)
    Comes with a large hook. It has become safer with the adoption of "Plus V class" load chain. (Safety factor of 5 times or more) Longer life has been achieved by adopting a special surface treatment chain that is resistant to harsh operating conditions. Cargo handling, transportation and... Read More
    Specification  Large hook  Material  Steel 
    from S$139.90
    Min. 2 days
  10. Chain Sling Eye Type Single Sling
    KITO Chain Sling Eye Type Single Sling
    Since it is very easy to assemble, you can prepare a link chain or canag as a member in the factory or workplace, and assemble and use it according to your purpose whenever you need it. * [S-HM-HH, S-HTS-HH] When using the chain with a grab hook (length adjustment, etc.), the working load is 70% ... Read More
    Type  Single sling 
    Rating:
    80%
    from S$119.90
    Min. 5 days
  11. Chain Sling Eye Type Quad Sling
    KITO Chain Sling Eye Type Quad Sling
    Since it is very easy to assemble, you can prepare a link chain or canag as a member in the factory or workplace, and assemble and use it according to your purpose whenever you need it. * We do not deliver to private homes (detached houses / apartments). * Since it will be delivered by a large ve... Read More
    Type  Quad Sling 
    from S$389.90
    Min. 5 days
  12. Chain Sling Eye Type Double Sling
    KITO Chain Sling Eye Type Double Sling
    Since it is very easy to assemble, you can prepare a link chain or canag as a member in the factory or workplace, and assemble and use it according to your purpose whenever you need it. * For the master link only, use a member with a working load one step higher.
    Type  Double sling 
    from S$169.90
    Min. 5 days
  13. Sling chain triple (eye type)
    pewag Sling chain triple (eye type)
    Number of Chains  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$299.90
    Min. 7 days
  14. Chain sling 100 (eye type)
    ELEPHANT CHAIN BLOCK Chain sling 100 (eye type)
    It can be used for reversing steel materials, etc. It has become safer with the adoption of "Plus V class" load chain. (Safety factor of 5 times or more) Longer life has been achieved by adopting a special surface treatment chain that is resistant to harsh operating conditions. Cargo ha... Read More
    Specification  Choke hanging type  Material  Steel 
    from S$149.90
    Min. 2 days
  15. Eye type double sling sling hook specification
    KITO Eye type double sling sling hook specification
    The world's highest level ultra-strong link chain with a breaking stress of 1000 N / mm [[squared]] or more. All KITO Chain Sling 100s have a factor of safety of 5 or higher. With KITO's unique heat treatment technology, the wear rate is extremely low, achieving outstanding economic effic... Read More
    2018 Trusco page  7 1335  Material  Special alloy steel 
    from S$289.90
    Min. 32 days
  16. Chain Sling Eye Type Triple Sling
    KITO Chain Sling Eye Type Triple Sling
    Since it is very easy to assemble, you can prepare a link chain or canag as a member in the factory or workplace, and assemble and use it according to your purpose whenever you need it. * Please use the master link of the working load two steps higher and the high coupling (for the sub link) of t... Read More
    Type  Triple sling 
    Rating:
    80%
    from S$379.90
    Min. 5 days
  17. 2.0m sling chain
    ESCO 2.0m sling chain
    Operating Load (ton)  Overall Length (m)  Mass (kg)  2.5  Esco Part No.  EA981VC  Material  Steel cast iron 
    from S$149.90
    Min. 4 days
  18. Chain sling 100 (eye type)
    ELEPHANT CHAIN BLOCK Chain sling 100 (eye type)
    A clamp etc. can be connected to the shackle part. Comes with neckless shackle. It has become safer with the adoption of "Plus V class" load chain. (Safety factor of 5 times or more) Longer life has been achieved by adopting a special surface treatment chain that is resistant to harsh o... Read More
    Specification  Shackle type  Material  Steel 
    from S$139.90
    Min. 2 days
  19. 2.7tonx3.0m sling chain (2 hangs)
    ESCO 2.7tonx3.0m sling chain (2 hangs)
    Type  2 hung  Esco Part No.  EA981VD-13A 
    from S$499.90
    Min. 6 days
  20. Chain sling 100 (eye type)
    ELEPHANT CHAIN BLOCK Chain sling 100 (eye type)
    Comes with a durable retaining bracket. It is safer with the adoption of the "Plus V class" road chain. (Safety factor 5 times or more) A long life has been achieved by adopting a special surface treatment chain that is resistant to harsh usage conditions. Cargo handling, transportation... Read More
    Material  Steel  Specification  With latch 
    from S$95.99
    Min. 3 days
  21. Chain sling set (with length adjustment function) 2 hangs (sling hook type)
    MARTEC Chain sling set (with length adjustment function) 2 hangs (sling hook type)
    chain wire diameter (mm)  10  Trusco Part No.  114-8228  Mass (kg)  13.5  Type  2 hanging  Effective length l (m)  2.37  Basic Operating Load (ton)  4.5  master link dimension a (mm)  90  Material  Special alloy steel 
    from S$789.90
    Min. 3 days
  22. Eye type quad sling sling hook specification
    KITO Eye type quad sling sling hook specification
    The world's highest level ultra-strong link chain with a breaking stress of 1000 N / mm [[squared]] or more. All KITO Chain Sling 100s have a factor of safety of 5 or higher. With KITO's unique heat treatment technology, the wear rate is extremely low, achieving outstanding economic effic... Read More
    2018 Trusco page  7 1335  Material  Special alloy steel 
    from S$599.90
    Min. 32 days
  23. 4.3tonx1.5m sling chain (2 hangs)
    ESCO 4.3tonx1.5m sling chain (2 hangs)
    Type  2 hung  Esco Part No.  EA981VD-51A 
    from S$689.90
    Min. 6 days
  24. Chain with sling hook (clevis type) (double type)
    Eagle Clamp Chain with sling hook (clevis type) (double type)
    As a chain dedicated to slinging that complies with EN standards (818-2, 4), which is stricter than JIS standards, we use the best special alloy steel carefully selected at ISO9001 certified factories, and form and weld it into a ring shape with a fully automatic machine. Heat treatment can be pe... Read More
    Included Accessories  Clevis type  Material  High tensile strength steel 
    from S$389.90
    Min. 13 days
  25. Chain sling 100 (eye type)
    ELEPHANT CHAIN BLOCK Chain sling 100 (eye type)
    Comes with a locking hook. It is safer with the adoption of the "Plus V class" road chain. (Safety factor 5 times or more) A long life has been achieved by adopting a special surface treatment chain that is resistant to harsh usage conditions. Cargo handling, transportation and suspensi... Read More
    Material  Steel 
    from S$169.90
    Min. 3 days
  26. Chain Sling Eye Type Triple Sling
    KITO Chain Sling Eye Type Triple Sling
    Reach dimensions (mm)  1500  Wire Diameter Φ(mm) 
    from S$569.90
    Min. 6 days
  27. Chains long 100 (eye type)
    ELEPHANT CHAIN BLOCK Chains long 100 (eye type)
    Comes with a locking hook. It is safer with the adoption of the "Plus V class" road chain. (Safety factor 5 times or more) A long life has been achieved by adopting a special surface treatment chain that is resistant to harsh usage conditions. Cargo handling, transportation and suspensi... Read More
    Basic Operating Load (ton)  1.0  Effective length l (m)  1.5  Mass (kg)  Chain Wire Diameter (Φmm)  6.3  Trusco Part No.  753-1028  Specification  Locking hook  Material  Steel 
    from S$139.90
    Min. 32 days
  28. 2.7tonx1.5m sling chain (2 hangs)
    ESCO 2.7tonx1.5m sling chain (2 hangs)
    Type  2 hung  Esco Part No.  EA981VD-45A 
    from S$579.90
    Min. 6 days
  29. 2.5tonx1.5m sling chain (1 hanging)
    ESCO 2.5tonx1.5m sling chain (1 hanging)
    Type  1 hung  Esco Part No.  EA981VB-15A 
    from S$299.90
    Min. 6 days
  30. Suspension clamp for wooden beams
    SUPER TOOL Suspension clamp for wooden beams
    A hanging clamp for wooden beams. The tightening lock can be released by remote control, eliminating the need for dangerous removal work at high places. For lifting wooden beams. * Do not use more than the specified capacity. * Please be sure to use as a set of two.
    Basic Operating Load (ton)  0.2  Dimension H2 (mm)  100  Clamping Width (mm)  105~120  Dimension H (mm)  200  Dimension L (mm)  245  Mass (kg)  3.7  Trusco Part No.  368-3524  Dimension D (mm)  45  Specification  With remote control rope 
    from S$299.90
    Min. 5 days
  31. 2.7tonx2.0m sling chain (2 hangs)
    ESCO 2.7tonx2.0m sling chain (2 hangs)
    Type  2 hung  Esco Part No.  EA981VD-26A 
    from S$359.90
    Min. 6 days
  32. Chain sling Stainless steel 1 hung
    ELEPHANT CHAIN BLOCK Chain sling Stainless steel 1 hung
    The all-stainless steel chain sling is resistant to rust and chemicals and can be used at many work sites. As a hanging tool for slinging especially in harsh environments.
    Type  1 hung  Effective Length l (mm)  1500  Material  Stainless steel  Specification  With stopper 
    from S$359.90
    Min. 3 days
  33. Chain sling Stainless steel 2 hung
    ELEPHANT CHAIN BLOCK Chain sling Stainless steel 2 hung
    The all-stainless steel chain sling is resistant to rust and chemicals and can be used at many work sites. As a hanging tool for slinging especially in harsh environments.
    Effective Length l (mm)  1500  Type  2 hanging  Dimension a (mm)  60  Material  Stainless steel  Specification  With stopper 
    from S$649.90
    Min. 3 days
  34. Chain with sling hook (eye type) (single type)
    Eagle Clamp Chain with sling hook (eye type) (single type)
    As a chain dedicated to slinging that complies with EN standards (818-2, 4), which is stricter than JIS standards, we use the best special alloy steel carefully selected at ISO9001 certified factories, and form and weld it into a ring shape with a fully automatic machine. Heat treatment can be pe... Read More
    Material  High tensile strength steel  Specification  With eye shape 
    from S$239.90
    Min. 3 days
  35. Chain sling set (with length adjustment function) 2 hangs (grip latch hook type)
    MARTEC Chain sling set (with length adjustment function) 2 hangs (grip latch hook type)
    chain wire diameter (mm)  10  Trusco Part No.  114-8052  Mass (kg)  14.1  Type  2 hanging  Effective length l (m)  2.4  Basic Operating Load (ton)  4.5  master link dimension a (mm)  90  Material  Special alloy steel 
    from S$999.00
    Min. 3 days
  36. 4.1tonx2.0m sling chain (hang 4)
    ESCO 4.1tonx2.0m sling chain (hang 4)
    Type  4 hung  Esco Part No.  EA981VE-26A 
    from S$869.90
    Min. 6 days
  37. 2.5tonx2.0m sling chain (4 hangs)
    ESCO 2.5tonx2.0m sling chain (4 hangs)
    Type  4 hung  Esco Part No.  EA981VE-22A 
    from S$789.90
    Min. 6 days
  38. 1.6tonx2.0m sling chain (1 chain hanging)
    ESCO 1.6tonx2.0m sling chain (1 chain hanging)
    Type  1 hung  Esco Part No.  EA981VC-2A 
    from S$229.90
    Min. 6 days
  39. 0.75tonx520mm chain hook (1 hook)
    ESCO 0.75tonx520mm chain hook (1 hook)
    Mass (kg)  0.6  Operating Load (ton)  0.75  Hook Opening (mm)  52  Overall Length (mm)  524  Esco Part No.  EA981VA-0.8  Material  Steel cast iron  Specification  With master link  Inner Diameter (Φmm)  [Master Link] 127 × 63 
    from S$239.90
    Min. 6 days
  40. 4.3tonx2.0m sling chain (2 hangs)
    ESCO 4.3tonx2.0m sling chain (2 hangs)
    Type  2 hung  Esco Part No.  EA981VD-32A 
    from S$489.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 274

Set Ascending Direction