All Category

Synthetic Slings with Eye End

View : Grid List
Filter

Items 1 - 40 of 474

Set Ascending Direction
  1. Sling Belt Z Type (JIS4 Grade, Both Ends Eye Type)
    Tamura Sogyo Sling Belt Z Type (JIS4 Grade, Both Ends Eye Type)
    A strong belt sling of JIS highest grade (4th grade). Using strong polyester yarn, it has excellent features such as tensile strength, durability, abrasion resistance, and low elongation. There is a white core thread inside, making it easy to understand the disposal standard when the belt is worn... Read More
    Type  Eye shape on both ends  Accuracy Grade  JIS Class 4  Material  Polyester 
    Rating:
    97%
    from S$26.99
    Min. 2 days
  2. AQ sling ⅣE (4 grade, both ends eye type)
    Houshou AQ sling ⅣE (4 grade, both ends eye type)
    Workability is outstanding with the twill weaving method that is particular about softness. It is thick and has excellent durability. Entering a limit display line that shows the timing of disposal. The belts are color-coded according to the maximum working load for easy management. Slinging work... Read More
    Accuracy Grade  4th grade  Belt Thickness (mm)  9~10  Type  Both ends eye type  Specification  JIS+B+8818+4 grade equivalent product  Material  Polyester 
    from S$25.99
    Min. 4 days
  3. Polyester Sling
    MonotaRO Polyester Sling
    Since it uses polyester yarn, it is a sling that is strong in tensile strength and elongation. It is a product-friendly sling that does not easily get peculiar even when bent. Ideal for slinging products that do not like scratches on wire slings such as copper, aluminum, plastic, and wood product... Read More
    Type  Eye shape on both ends  Material  Polyester 
    Rating:
    88%
    from S$13.99
    Min. 2 days
  4. Sling Belt (JIS3 Grade, Both Ends Eye Type)
    TRUSCO Sling Belt (JIS3 Grade, Both Ends Eye Type)
    Moderate elongation softens the impact. The green side (used side) and the orange side (outer side) are color-coded. (Due to the structure of the belt sling, the durability differs between the green surface (used surface) and the orange surface (outer surface), so use it correctly on the green su... Read More
    Eye Thickness (mm)  Type  Eye shape on both ends  Accuracy Grade  JIS3 grade  Material  Nylon (inside: polyester)  Operating Temperature (℃)  under 100 
    Rating:
    87%
    from S$25.99
    Min. 2 days
  5. Blue sling (JIS3 grade, both ends eye shape)
    TESAC Blue sling (JIS3 grade, both ends eye shape)
    Polyester absorbs almost no water and has good light resistance, making it an ideal material for outdoor use. In order to eliminate the difficulty of understanding the apparent dimensions, we have separated the design for each size. This keeps things organized and makes inventory management easie... Read More
    Color  Blue  Type  Eye shape on both ends  JIS Standard  JIS B 8818 standard product  Operating Temperature (℃)  under 100 
    Rating:
    94%
    from S$299.90
    Min. 2 days
  6. Polyester sling light JIS1 grade, both ends eye shape
    Maruzen Orimono Polyester sling light JIS1 grade, both ends eye shape
    Since it uses tough synthetic fibers, it has excellent tensile strength, durability, weather resistance, and antiseptic properties. There is a usage limit sign that shows the guideline for disposal at a glance. For general slinging work.
    Belt Thickness (mm)  Type  Eye shape on both ends  JIS Standard  JIS B 8818 standard product  Specification  JIS B 8818 standard product  Accuracy Grade  JIS1 grade  Material  Polyester  Operating Temperature (℃)  under 100 
    Rating:
    97%
    from S$13.99
    Min. 2 days
  7. Tough Sling P Type (Both Ends Eye Type)
    Tamura Sogyo Tough Sling P Type (Both Ends Eye Type)
    Light, easy to bend and easy to handle, it improves the efficiency of slinging work. Using strong polyester yarn, it has excellent features such as tensile strength, durability and abrasion resistance, and low elongation. The length and width are easy to understand by color-coding the eye part an... Read More
    Material  Polyester 
    Rating:
    92%
    from S$26.99
    Min. 2 days
  8. Power sling KP-1 type (JIS ⅢE type)
    KONDOTEC Power sling KP-1 type (JIS ⅢE type)
    Install an eye on the end of the sling. The most versatile type. The eyes are sewn to protect them, and hooks can be easily attached and detached. It has a built-in safety line that tells you when to replace it. Since the date of use is attached to the inner side of the sewn part of the eye, plea... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Accuracy Grade  JIS3 grade 
    Rating:
    83%
    from S$23.99
    Min. 2 days
  9. Lock Sling "Sigma" A-1 JIS4 Grade, Both Ends Eye Type
    Meidai Lock Sling "Sigma" A-1 JIS4 Grade, Both Ends Eye Type
    3-layer structure. 6 layers of strong construction with 2 layers of 3-ply woven belts, even if one layer on the surface wears out, the remaining layers can ensure safe strength. Usage limit marking. Warning signs are indicated by white core threads in both the thickness and width directions. Beca... Read More
    Material  100% polyester  Type  Eye shape on both ends  Specification  JIS B 8818 4 grade  JIS Standard  JIS B 8818 standard product  Accuracy Grade  JIS Class 4 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  10. Bluesling software E type (both-eye type)
    TESAC Bluesling software E type (both-eye type)
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Eye shape on both ends 
    Rating:
    91%
    from S$25.99
    Min. 2 days
  11. Belt sling / NBⅢE
    O.H. Industrial Belt sling / NBⅢE
    JIS B 8818 Ⅲ grade (eye type on both ends) A belt woven with polyester yarn is sewn into a three-layer structure. Slinging work
    Belt Color  Blue  Belt-End Finish  Eye sewing  JIS Standard  JIS B 8818 standard product  Accuracy Grade  JIS3 grade  Material (Belt)  Polyester 
    Rating:
    97%
    from S$26.99
    Min. 2 days
  12. Wide Soft Sling
    TRUSCO Wide Soft Sling
    Wide type of soft sling Flat like a belt sling, gentle on products, and soft like a soft sling. It has excellent tensile strength and durability, and is a durable specification. Since it is wider than the belt sling with the same suspension load, the contact area with the suspended load is wider,... Read More
    Belt Thickness (mm)  Type  Eye shape on both ends 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  13. Both ends eye type sling belt 50mm width (Ⅲ grade JIS standard product)
    allsafe Both ends eye type sling belt 50mm width (Ⅲ grade JIS standard product)
    Since the original fabric of the sling belt has a "three-layer structure", it has achieved strength and safety. The raw thread uses ultra-high cooperation polyester, which is most suitable for fiber slings, and combined with our unique sewing processing technology, it has improved tensi... Read More
    Maximum Working Load (t)  1.6  Belt Width (mm)  50  Belt Thickness (mm)  Type  Eye shape on both ends  Material  Super high strength polyester 
    from S$49.99
    Min. 2 days
  14. Inca Lifting Sling JIS
    Taiyo Seiki Iron Works Inca Lifting Sling JIS
    Since it is made of fiber, it can be used in a wide range of work sites such as lifting work for those who dislike scratches, slinging work for general heavy objects, and horizontal pulling work for loads. Belt sling for general sling work. * Please use below the working load. * Since it is a tex... Read More
    Type  Eye shape on both ends 
    Rating:
    93%
    from S$38.99
    Min. 2 days
  15. Belt Sling BSL Type (III Grade)
    KITO Belt Sling BSL Type (III Grade)
    A belt sling with a moderate width and extremely high stability. Since the eye parts on both ends are squeezed, slinging work is easy. Moreover, because it is covered with a protective sheet, it has excellent durability. Comes with a limit sign that shows the usage limit. The red core thread is w... Read More
    Type  Eye shape on both ends  JIS Standard  JISB8818  Color  Light green  Material  Polyester 
    Rating:
    92%
    from S$299.90
    Min. 13 days
  16. Sling Rope, 500kg
    TRUSCO Sling Rope, 500kg
    Uses tough polyester yarn as the core yarn Since burrs do not appear like wires, the eye part and the main body, which are easy on the hands, are integrated, so the eye part does not come off. Will not hurt Painted products that are troublesome when lifting and lowering pipes and steel pipes * Fo... Read More
    Operating Load (ton)  0.5  Breaking Load  3.2t  Operating Load (kg)  500:(TRS5-15~-40) 800:(TRS8-15~-40)  Type  Eye shape on both ends 
    Rating:
    87%
    from S$29.99
    Min. 2 days
  17. Polyester Sling
    KITO Polyester Sling
    A belt sling with an appropriate width and extremely high stability. Since the eye parts on both ends are squeezed (depending on the size of the belt), slinging work is easy. Moreover, because it is covered with a protective cloth, it has excellent durability. If you see the red limit sign, it is... Read More
    Belt Thickness (mm)  Color  Light green  Material  Polyester 
    from S$23.99
    Min. 2 days
  18. Sling Rope, 800kg
    TRUSCO Sling Rope, 800kg
    Uses tough polyester yarn as the core yarn Since burrs do not appear like wires, the eye part and the main body, which are easy on the hands, are integrated, so the eye part does not come off. Will not hurt * For items with corners, use a corner pad such as a reinforcing pad.
    Operating Load (ton)  0.8  Breaking Load  5.0t  Type  Eye shape on both ends 
    Rating:
    100%
    from S$36.99
    Min. 2 days
  19. Belt sling Ⅲ E type
    H.H.H. Mfg. Belt sling Ⅲ E type
    Made of super strong polyester yarn, it has excellent durability. Abrasion resistance is improved by special resin processing. Elongation is reduced by the material and weaving method. * There is a white thread in the core. Stop using when you see the white thread.
    Type  Eye shape on both ends  Material  Polyester 
    from S$29.99
    Min. 2 days
  20. Safety Power Rope, 6mm
    TRUSCO Safety Power Rope, 6mm
    The main material, Dyneema SK-60, is the lightest ultra-high-strength, high-elasticity fiber of all high-performance fibers. It is an advanced material with excellent UV resistance and chemical stability in addition to excellent mechanical properties. The main material, Dyneema SK-60, is light en... Read More
    Rope Diameter (Φmm)  Type  Eye shape on both ends 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  21. Belt sling / NBⅢE
    O.H. Industrial Belt sling / NBⅢE
    This sling is a JIS8818ⅢE (eye type on both ends) general-purpose type, and is the JISⅢ grade with the largest working load when a belt woven with polyester yarn is sewn in three layers. The belt is a little softer than Apix IIIE. Know the usage limit, Safe with a signal !! * If you can see the w... Read More
    Rating:
    100%
    from S$23.99
    Min. 2 days
  22. Nylon soft sling
    ESCO Nylon soft sling
    Supple and gentler design than belts. Softer than conventional belts, it is supple and fits perfectly on suspended objects. It is difficult to place scratches and slippage. Colors are separated according to load. Please choose the sling according to the suspended load. Also, if you can see the wh... Read More
    Type  Eye shape on both ends  Material  Nylon 
    from S$44.99
    Min. 2 days
  23. Polyester Sling Belt Sling BSH Type
    KITO Polyester Sling Belt Sling BSH Type
    A moderately wide belt sling with extremely high safety. Slinging work is easy. Because it is covered with a protective cloth, it is extremely durable. *When the red limit sign is visible, the usage limit is reached.
    Belt Thickness (mm)  Type  Eye shape on both ends  Standard  JIS B 8818  Accuracy Grade  JIS IV grade  Color  Light green  Material  Polyester 
    from S$85.99
    Min. 18 days
  24. A sling belt
    TOYO SAFETY A sling belt
    Both ends ring type (with a tough protective sheet on the hanging part) The material is super strong polyester fiber. It has little elasticity and can work stably even on heavy objects. A danger signal if cracks or wear occur up to the black lines at both ends that indicate the limit of use. * Fo... Read More
    Accuracy Grade  JIS3 grade 
    from S$32.99
    Min. 4 days
  25. Sling Belt, Polyester
    TRUSCO Sling Belt, Polyester
    Excellent dimensional stability due to low elongation. Since the sewing on one side is double, it is soft and ideal for hanging chalk. Since it uses tough synthetic fibers, it has excellent tensile strength, durability, weather resistance, and antiseptic properties. Surface-processed steel materi... Read More
    Maximum Working Load (t)  0.8  Eye dimensions (mm)  210  Belt Width (mm)  25  Belt Thickness (mm)  Type  Eye shape on both ends  JIS Standard  JIS B 8818 standard product  Material  Polyester 
    Rating:
    80%
    from S$26.99
    Min. 2 days
  26. Belt sling
    Marvel Belt sling
    A highly durable belt sling woven by a unique method using polyester fiber (inner layer) and nylon fiber (outer layer) that are strong in tensile strength, elasticity, and elongation. Lightweight and easy to handle. You can safely lift and hang items that are easily scratched. Since the surface i... Read More
    from S$38.99
    Min. 2 days
  27. Belt sling for chemicals 25mm width
    TRUSCO Belt sling for chemicals 25mm width
    Strong against acids and alkalis and has excellent chemical resistance. Light and strong product with excellent workability. Entering a safety line that shows when to replace. Ideal for pickling and plating factories. * For items with corners, use a corner pad such as a reinforcing pad.
    Maximum Working Load (t)  0.5  Basic Operating Load (ton)  0.5  Material  100% polypropylene  Type  Eye shape on both ends 
    from S$25.99
    Min. 2 days
  28. Both ends eye type sling belt 25mm width (Ⅲ grade JIS standard product)
    allsafe Both ends eye type sling belt 25mm width (Ⅲ grade JIS standard product)
    Since the original fabric of the sling belt has a "three-layer structure", it has achieved strength and safety. The raw thread uses ultra-high cooperation polyester, which is most suitable for fiber slings, and combined with our unique sewing processing technology, it has improved tensi... Read More
    Maximum Working Load (t)  0.8  Belt Width (mm)  25  Belt Thickness (mm)  Type  Eye shape on both ends  Material  Super high strength polyester 
    from S$26.99
    Min. 2 days
  29. V sling
    Vital V sling
    It is the highest quality product that uses ultra-high strength polyester thread. (JISB88184 grade) It has a three-layer structure that is proof of technology. Made of resin with a soft finish. Comes with a safety performance usage limit indicator. For general sling If the delivery destination is... Read More
    Mass (kg)  0.46  Maximum Working Load (t)  Overall Length (m)  Belt width x thickness (mm)  25 x about 8  Eye Length (mm)  250  Eye Width (mm)  29  Trusco Part No.  851-8269  Specification  Both ends eye shape (4E)  Material  Polyester 
    from S$29.99
    Min. 2 days
  30. Mocco type sling
    Maruzen Orimono Mocco type sling
    A special type belt sling dedicated to irregularly shaped suspended loads and fragile suspended loads. Made of synthetic fiber, it is lightweight, strong, and easy on suspended loads. Civil engineering, construction work, port cargo handling.
    Specification  Hanging part / 4-point hook type 
    from S$899.90
    Min. 2 days
  31. Both ends eye type sling belt 35mm width (Ⅲ grade JIS standard product)
    allsafe Both ends eye type sling belt 35mm width (Ⅲ grade JIS standard product)
    Since the original fabric of the sling belt has a "three-layer structure", it has achieved strength and safety. The raw thread uses ultra-high cooperation polyester, which is most suitable for fiber slings, and combined with our unique sewing processing technology, it has improved tensi... Read More
    Maximum Working Load (t)  1.25  Belt Width (mm)  35  Belt Thickness (mm)  Type  Eye shape on both ends  Material  Super high strength polyester 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  32. Power sling KP-2 type (endless sling, JIS ⅢN type)
    KONDOTEC Power sling KP-2 type (endless sling, JIS ⅢN type)
    * Please note that the length is displayed as the folding length (circumference x 1/2).
    RoHS directive (corresponding to 10 substances)  Correspondence  Accuracy Grade  JIS3 grade 
    from S$26.99
    Min. 6 days
  33. Sling Belt, Polyester
    TRUSCO Sling Belt, Polyester
    Excellent dimensional stability due to low elongation. Since the sewing on one side is double, it is soft and ideal for hanging chalk. Since it uses tough synthetic fibers, it has excellent tensile strength, durability, weather resistance, and antiseptic properties. Surface-processed steel materi... Read More
    Maximum Working Load (t)  1.25  Eye dimensions (mm)  230  Belt Width (mm)  35  Belt Thickness (mm)  Type  Eye shape on both ends  JIS Standard  JIS B 8818 standard product  Material  Polyester 
    Rating:
    100%
    from S$36.99
    Min. 2 days
  34. Belt Sling Non-Slip King Sling Belt
    TOYO SAFETY Belt Sling Non-Slip King Sling Belt
    Material  Super tough flexible polyester 
    from S$74.99
    Min. 2 days
  35. Chemical resistant sling (JIS2 grade, both ends eye type)
    TESAC Chemical resistant sling (JIS2 grade, both ends eye type)
    Demonstrates excellent durability against chemicals such as strong acids and alkalis. You can see the limit of use immediately! Due to the three-layer structure, if the orange core thread woven into the belt shows your face, it is a danger signal. Please discontinue use immediately. You can see t... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Eye shape on both ends  Accuracy Grade  JIS2 grade  Material  Polypropylene (PP)  Color  White 
    from S$28.99
    Min. 2 days
  36. Apics sling
    O.H. Industrial Apics sling
    Apix R is a soft type sling that maximizes high strength, low elongation, and flexibility, and is manufactured by a special method so as not to damage important suspended loads. RE type is eye-shaped on both ends Slinging work
    Belt-End Finish  Eye sewing 
    from S$35.99
    Min. 13 days
  37. Sling belt
    Inet Sling belt
    It is a JIS III grade type with a usage limit display. Even if the package is gone, the length display tag is attached, so the length can be determined. Excellent durability! Polyester belt that does not damage your luggage. With a signal stratum that can determine the usage limit. For transporta... Read More
    JIS Standard  B8818  Material  Polyester 
    from S$25.99
    Min. 6 days
  38. Apics sling
    O.H. Industrial Apics sling
    JIS B 8818 Ⅲ grade (eye type on both ends) A belt woven with polyester yarn is sewn into a three-layer structure. Slinging work
    Belt-End Finish  Eye sewing  Material (Belt)  Polyester  Belt Color  Yellow 
    from S$35.99
    Min. 3 days
  39. Apics sling
    O.H. Industrial Apics sling
    JIS B 8818 Ⅲ grade (endless type) A belt woven with polyester yarn is sewn into a three-layer structure. Slinging work
    Belt-End Finish  Endless  Material (Belt)  Polyester  Belt Color  Yellow 
    from S$35.99
    Min. 3 days
  40. Belt sling for chemicals 50mm width
    TRUSCO Belt sling for chemicals 50mm width
    Strong against acids and alkalis and has excellent chemical resistance. Light and strong product with excellent workability. Entering a safety line that shows when to replace. Ideal for pickling and plating factories. * For items with corners, use a corner pad such as a reinforcing pad.
    Basic Operating Load (ton)  1.0  Type  Eye shape on both ends 
    from S$48.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 474

Set Ascending Direction