All Category

Soft Slings

View : Grid List
Filter

25 Item(s)

Set Ascending Direction
  1. Sling Soft type Endless
    MonotaRO Sling Soft type Endless
    A soft type sling whose surface is covered with nylon. As it is a flexible soft type, it is easy to fit various suspended loads. In addition, it is a lightweight and easy-to-use product that is less prone to habits than wires even when bent. For steel, stone, landscaping, wooden products, etc. * ... Read More
    Belt Width (mm)  40  Belt Thickness (mm)  Type  Endless 
    Rating:
    93%
    from S$13.99
    Min. 2 days
  2. Round sling (JIS standard product, endless type)
    TRUSCO Round sling (JIS standard product, endless type)
    A sling with a structure in which a bundle of strong polyester yarn is wrapped with a surface cloth made of nylon, which has excellent wear resistance. It is flexible and fits gently on any suspended load. In addition, it fits well and has excellent load stability. Even if it is bent, it does not... Read More
    Type  Endless  JIS Standard  JIS B 8811 standard product 
    Rating:
    97%
    from S$25.99
    Min. 2 days
  3. Inca round sling endless type (HN)
    Taiyo Seiki Iron Works Inca round sling endless type (HN)
    The "Inca Round Sling" is a soft sling in which fibers are bundled and covered with a surface cloth. Since it is a light and soft material, it fits flexibly into objects that are difficult to hang, and you can use it with confidence without damaging the suspended load. Inca round slings... Read More
    RoHS directive (corresponding to 10 substances)  Safety Factor  Material  Core: Polyester, Surface cloth: Nylon  Type  Endless 
    Rating:
    82%
    from S$97.99
    Min. 7 days
  4. Round sling RE type
    KITO Round sling RE type
    An endless sling in which a strong polyester yarn wire is covered with a rope-shaped spring and a protective sheet. Since it is a flexible rope, it fits freely in a wide range of packaging, has less slippage, and has excellent load stability. The strength is held by the core thread, and if the ou... Read More
    Type  Endless 
    Rating:
    60%
    from S$34.99
    Min. 2 days
  5. Blue sling soft N type (endless type)
    TESAC Blue sling soft N type (endless type)
    Scratches and load slippage are less likely to occur. Since the colors are separated according to the load, you can easily select the sling according to the suspended load. If the outer cloth is torn and the white core thread inside is visible, it is the limit of use, so replace it immediately. P... Read More
    Material  Cloth: Nylon / Core: Polyester  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Endless 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  6. Polypower EC-2 type
    H.H.H. Mfg. Polypower EC-2 type
    The cores are connected. The endlessly wound core bears the weight, and even if it is thin, it is strong. It can be used at intervals between wire ropes, and there is no risk of injury due to twisting or strands. If you see the blue sign, replace it. * Length refers to the length of folding in half.
    Rating:
    80%
    from S$56.99
    Min. 2 days
  7. Round sling (RE type)
    KITO Round sling (RE type)
    Type  Endless 
    from S$53.99
    Min. 2 days
  8. Polypower EC-1 type
    H.H.H. Mfg. Polypower EC-1 type
    The cores are connected. The endlessly wound core bears the weight, and even if it is thin, it is strong. It can be used at intervals between wire ropes, and there is no risk of injury due to twisting or strands. If you see the blue sign, replace it.
    Rating:
    80%
    from S$69.99
    Min. 8 days
  9. Eight Sling EE type
    KITO Eight Sling EE type
    from S$38.99
    Min. 13 days
  10. Round Sling SS type Endless type
    Tamura Sogyo Round Sling SS type Endless type
    It has a structure in which a bundle of high-strength polyester yarn is wrapped in a nylon protective cloth. Soft and lightweight, it fits in any packaging and does not damage the suspended load. For general indoor and outdoor hanging work.
    Material  Core / polyester, surface cloth / nylon  Type  Endless 
    from S$38.99
    Min. 2 days
  11. Round sling (RE type)
    KITO Round sling (RE type)
    An endless sling in which the wire of strong polyester yarn is covered with a rope-shaped spring and a protective sheet. Since it is a flexible rope, it fits freely in a wide range of packaging, has less slippage, and has excellent load stability. The strength is held by the core thread, and if t... Read More
    Type  Endless 
    from S$35.99
    Min. 2 days
  12. Multi-sling LIGHT FND type (endless type)
    SHIRAI Multi-sling LIGHT FND type (endless type)
    "Achieved lighter weight than multi-sling 55% lighter " "* Stop using when you see the white core. * Square suspended loads cannot be hung without a "reinforcing cylinder". * Cannot be used for hot items. * Cannot be used for pickling. "
    Color  Navy blue 
    from S$349.90
    Min. 14 days
  13. INKA Round Sling JIS Both Eye Ends
    Taiyo Seiki Iron Works INKA Round Sling JIS Both Eye Ends
    RoHS directive (corresponding to 10 substances)  Safety Factor  Material  Core: Polyester, Surface cloth: Nylon  Type  Eye shape on both ends 
    from S$44.99
    Min. 10 days
  14. General purpose round sling Supra Plus X
    SPANSET General purpose round sling Supra Plus X
    Up to 29% more compact than conventional models. The sling width is further reduced by 9% by upgrading to SupraPlus-X. The slings must not overlap inside the hook! Compact enough to prevent overlap! Up to 50% more abrasion resistance than conventional products. We use twice as many high performan... Read More
    Thickness (mm)  (Under load) 11  Width (mm)  (under load) 59  Length (m)  0.75 min, 30 max  Safety Factor  7 times  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Endless  Weight (kg)  Every 1.0 / 1m  Operating Load (ton)  Up to 5 
    from S$289.90
    Min. 53 days
  15. First Sling
    AIBIG First Sling
    [Ultra-high molecular weight lightweight fiber] Ultra-fine round sling that has been researched and developed for the safest hanger. A domestically produced sling that uses 100% ultra-high molecular weight lightweight fiber from the core material to the cover. Achieved 1/3 "thinness" an... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$329.90
    Min. 7 days
  16. INKA Round Sling JIS Endless
    Taiyo Seiki Iron Works INKA Round Sling JIS Endless
    RoHS directive (corresponding to 10 substances)  Safety Factor  Material  Core: Polyester, Surface cloth: Nylon  Type  Endless 
    from S$44.99
    Min. 2 days
  17. Soft Sling Endless Type
    Sanpou Yoshi Soft Sling Endless Type
    It is flexible and fits gently on any suspended load. In addition, it fits well and has excellent load stability. Polyester is also used for the sewing thread. A sling with a structure in which a bundle of strong polyester yarn is wrapped with a surface cloth made of nylon, which has excellent ... Read More
    Type  Endless  Material  Polyester / nylon (surface cloth) 
    from S$29.99
    Min. 6 days
  18. Round sling 1. 6tX4.0m
    TRUSCO Round sling 1. 6tX4.0m
    Trusco Part No.  300-9670 
    Discontinued
  19. Round Sling 2.0tX2.5m
    TRUSCO Round Sling 2.0tX2.5m
    Trusco Part No.  300-9742 
    Discontinued
  20. Round sling 5.0tX0. 5m
    TRUSCO Round sling 5.0tX0. 5m
    Trusco Part No.  300-9891 
    Discontinued
  21. Multi-sling + HN + endless type
    SHIRAI Multi-sling + HN + endless type
    Lightweight, soft and easy to work with. Ideal for fragile suspended loads.
    Material  Core / polyester, surface cloth / nylon  Type  Endless 
    Discontinued
  22. Round sling 5.0tX2.0m
    TRUSCO Round sling 5.0tX2.0m
    Trusco Part No.  300-9921 
    Discontinued
  23. Round sling 5.0tX1.5m
    TRUSCO Round sling 5.0tX1.5m
    Trusco Part No.  300-9912 
    Discontinued
  24. Round sling 2.0tX1.0m
    TRUSCO Round sling 2.0tX1.0m
    Trusco Part No.  300-9718 
    Discontinued
  25. Round sling 5.0tX2.5m
    TRUSCO Round sling 5.0tX2.5m
    Trusco Part No.  300-9939 
    Discontinued
View : Grid List
Filter

25 Item(s)

Set Ascending Direction