All Category

Synthetic Slings with Metal Hook

View : Grid List
Filter

12 Item(s)

Set Ascending Direction
  1. 4-point hanging sling
    O.H. Industrial 4-point hanging sling
    A 4-point hanging sling that uses a belt sling for the forged ring. * Do not use at a suspension angle of 120 ° or more. It is recommended to use within 60 °. * The maximum working load shown is the value when the suspension angle is 0 °.
    Belt Color  Blue  Type  Forging safety  Material (Catch)  S45C  Specification  With safety lever (hook) 
    Rating:
    67%
    from S$389.90
    Min. 2 days
  2. 2-Point Libert Sling
    O.H. Industrial 2-Point Libert Sling
    A two-point hanging sling that uses a belt sling for the forged ring.
    Belt Color  Blue 
    from S$199.90
    Min. 2 days
  3. Belt sling with bracket
    Tamura Sogyo Belt sling with bracket
    You can carry it with your bare hands. The body is a belt, so it is very light. It can be folded and is easy to store. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may ... Read More
    from S$589.90
    Min. 6 days
  4. 4-Hanging INKA Lifting Sling Ⅳ
    Taiyo Seiki Iron Works 4-Hanging INKA Lifting Sling Ⅳ
    Uses high quality ring hooks. As it is a fiber sling, there is no risk of injury. It requires less storage space than wires. Used for lifting luggage in construction, civil engineering sites, and factories.
    Type  4 suspension  Safety Factor  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$689.90
    Min. 2 days
  5. 2-Hanging INKA Lifting Sling Ⅳ
    Taiyo Seiki Iron Works 2-Hanging INKA Lifting Sling Ⅳ
    Uses high quality ring hooks. As it is a fiber sling, there is no risk of injury. It requires less storage space than wires. Used for lifting luggage in construction, civil engineering sites, and factories.
    Type  2 suspension  Safety Factor  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$289.90
    Min. 2 days
  6. 4-point hanging sling
    O.H. Industrial 4-point hanging sling
    A 4-point hanging sling that uses a belt sling for the forged ring. * Do not use at a suspension angle of 120 ° or more. It is recommended to use within 60 °. * The maximum working load shown is the value when the suspension angle is 0 °.
    Belt Length (m)  1.5  Maximum Working Load (kg)  3000  Belt Width (mm)  35  Belt Color  Blue 
    from S$449.90
    Min. 17 days
  7. 4 point hanging belt sling
    O.H. Industrial 4 point hanging belt sling
    luggage hanger
    from S$349.90
    Min. 8 days
  8. KS Fiber Sling 2-Hanging (Belt Sling with Metal Fittings)
    KONDOTEC KS Fiber Sling 2-Hanging (Belt Sling with Metal Fittings)
    Use a belt sling. It is light, flexible and improves work efficiency. A set of 2 hanging belt slings with master link (M8W) and hook (LS hook). Compared to the "M8W" master link with a large inner diameter and the manufacturer's conventional product, the "LS hook" with a g... Read More
    Type  2 suspension  Dimension C (mm)  20  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$199.90
    Min. 2 days
  9. vario web
    RUD vario web
    Lightweight and easy to carry. There is no reduction in working load when adjusting. It is a metal fittings design that minimizes the friction of the belt. Belt slings, hooks, and length adjusters are color-coded by working load. Parts are replaceable. For transporting molds and industrial supplies
    Safety Factor  5 times or more  Material  Belt: Polyester fiber, hook: G80 + steel  RoHS directive (corresponding to 10 substances)  Correspondence  Accuracy Grade  DIN EN1492-1  Color (hook)  Purple, green 
    from S$749.90
    Min. 2 days
  10. 2-point hanging belt sling
    O.H. Industrial 2-point hanging belt sling
    luggage hanger
    from S$169.90
    Min. 8 days
  11. 4-hanging inflating sling
    Taiyo Seiki Iron Works 4-hanging inflating sling
    Uses high quality ring hooks. As it is a fiber sling, there is no risk of injury. It requires less storage space than wires. Used for lifting luggage in construction, civil engineering sites, and factories. * Please use within the working load within a hanging angle of 60 degrees.
    Type  Parent-child ring 
    Rating:
    91%
    Discontinued
  12. 2-hanging inflating sling
    Taiyo Seiki Iron Works 2-hanging inflating sling
    Uses high quality ring hooks. As it is a fiber sling, there is no risk of injury. It requires less storage space than wires. Used for lifting luggage in construction, civil engineering sites, and factories. * Please use within the working load within a hanging angle of 60 degrees.
    Type  Hyper ring 
    Rating:
    80%
    Discontinued
View : Grid List
Filter

12 Item(s)

Set Ascending Direction