All Category

Wire Slings

A wire sling is a rope that uses wire among sling ropes used when hanging slings and objects. Although it doesn't look thick, there are some people who are worried about durability, but most are based on international standards. There are a variety of uses, such as for cranes that lift heavy objects at work sites such as for ships, fisheries, civil engineering and construction work, and small caps and covers to prevent loss of caps and covers. Some are even with PL (Product Liability Insurance).
View : Grid List
Filter

Items 1 - 40 of 549

Set Ascending Direction
  1. JIS ball wire O / O 6mm
    Taiyo Seiki Iron Works JIS ball wire O / O 6mm
    Used when lifting and fixing objects. It is a wire commonly used in civil engineering and construction sites. Lifting and fixing luggage for civil engineering and construction work. * 1 Do not use with hanging. If the protruding part of the wire is a wire-to-wire joint, it is not a defective prod... Read More
    Operating Load (ton)  (Two vertical suspensions) 0.6  Eye Length (mm)  160  Wire Rope Diameter (Φmm)  Eye Width (mm)  80 
    Rating:
    93%
    from S$8.29
    Min. 2 days
  2. (9mmX 3m) Wire with stand
    ESCO (9mmX 3m) Wire with stand
    Slinging is possible.
    Length (m)  3.0  Load (ton)  4.06 (cut)  Rope Diameter (Φmm)  Mass (g)  940  Esco Part No.  EA981WA-3 
    from S$34.99
    Min. 4 days
  3. 6.000kg transport roller
    ESCO 6.000kg transport roller
    Mass (kg)  12  Size (mm)  415×210×100(H)  Allowable Load  Esco Part No.  EA986DB-45 
    from S$859.90
    Min. 4 days
  4. 2.0m [24mm] wire sling
    ESCO 2.0m [24mm] wire sling
    There are no thorns. Easy to pull out from under the luggage.
    Perimeter (mm)  1100  Overall Length (m)  Rope Diameter (Φmm)  24  Breaking Load (ton)  29.0  Length A (mm)  440  Diameter when Folded (mm)  550  Mass (kg)  7.4  Esco Part No.  EA981WL-3 
    from S$319.90
    Min. 4 days
  5. W Sling A Type
    TRUSCO W Sling A Type
    All W slings are manufactured using JIS standard plated wire rope. Demonstrates superior safety and strength by braiding and crimping With PL (Product Liability Insurance). It is a sling rope manufactured by the processing method based on the Crane Safety Regulations (Article 219) and the Occupat... Read More
    Type 
    Rating:
    95%
    from S$18.99
    Min. 2 days
  6. Cut Wire Rope
    Nissa Chain Cut Wire Rope
    It is a product with both ends of the wire rope processed. There are four types: double eye processing, double hook processing, hook processing / eye processing, and double terminal processing. Binnie coat type is also available. Connecting brackets to prevent loss of caps and covers. Hanging sig... Read More
    Rating:
    85%
    from S$3.19
    Min. 2 days
  7. JIS slinging wire (split difference) 6 × 24 O / O
    Taiyo Seiki Iron Works JIS slinging wire (split difference) 6 × 24 O / O
    The sling rope is also called a rope sling and is used to lift objects. For ships, fisheries, cranes, civil engineering work, over-the-counter
    Safety Factor  6 times  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    84%
    from S$11.99
    Min. 2 days
  8. Satsuma Lock Tackle Wire
    H.H.H. Mfg. Satsuma Lock Tackle Wire
    No thorns, easy to pull out. Flemish processing and further lock processing. Electroplating. * The working load is the value when the two suspension angles are 60 °.
    Rating:
    97%
    from S$19.99
    Min. 2 days
  9. Cut wire (steel)
    Nissa Chain Cut wire (steel)
    Both ends are eye-processed and can be used immediately. Even if it is thin, it is strong and inconspicuous. Comes with a coating for wire protection. As a loss prevention metal fitting for caps and covers. Hanging signboards, etc.
    Rope Diameter (Φmm)  4.3 
    Rating:
    98%
    from S$5.99
    Min. 2 days
  10. JIS split slack wire (6X24) in O / O bag
    KONDOTEC JIS split slack wire (6X24) in O / O bag
    * Products conforming to Article 475 of the Occupational Safety and Health Regulations with Product Liability Insurance and Article 219 of the Safety Regulations for Cranes, etc. JIS standard product The beard of the wire is exposed on the part where the sling rope is inserted and the eye compres... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    92%
    from S$9.89
    Min. 2 days
  11. JIS lock stop ball hanging wire (6 × 24) in O / O bag
    KONDOTEC JIS lock stop ball hanging wire (6 × 24) in O / O bag
    * Products conforming to Article 475 of the Occupational Safety and Health Regulations with Product Liability Insurance and Article 219 of the Safety Regulations for Cranes, etc. JIS standard product The beard of the wire is exposed on the part where the sling rope is inserted and the eye compres... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Iron 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  12. Heavyduty Sling Wire Rope, Aluminum Crimping, Type A
    TRUSCO Heavyduty Sling Wire Rope, Aluminum Crimping, Type A
    This product is processed in accordance with the provisions of "JIS standard (JIS B8817)" and "Crane Safety Regulations Article 219". Since it is pressed with a special sleeve, there are no thorns on the processing terminal, so you can work more safely. Comes with product liab... Read More
    Material  (Core) hemp core  JIS Standard  (JIS G 3525) wire rope used  Type  Material (Sleeve)  Aluminum alloy  Material (Rope)  Carbon steel 
    Rating:
    96%
    from S$18.99
    Min. 2 days
  13. JIS ball wire O / O 12mm
    Taiyo Seiki Iron Works JIS ball wire O / O 12mm
    Used when lifting and fixing objects. It is a wire commonly used in civil engineering and construction sites. Lifting and fixing luggage for civil engineering and construction work. * 1 Do not use with hanging. It is a product with a beard protruding due to the nature of processing
    Operating Load (ton)  (Two vertical suspensions) 2.4  Wire Rope Diameter (Φmm)  12  Eye Width (mm)  120  Eye Length (mm)  240 
    Rating:
    89%
    from S$16.99
    Min. 2 days
  14. Heavy Duty Sling Wire Rope, End Strands unlayed and Eye Spliced
    TRUSCO Heavy Duty Sling Wire Rope, End Strands unlayed and Eye Spliced
    In addition to the usual 219-row winding process, Flemish processing (head splitting) is applied during processing, making slinging work safer. Uses JIS standard compliant wire rope. This product is processed according to the method stipulated in "Occupational Safety and Health Regulations A... Read More
    Type  Both eyes  JIS Standard  JIS G 3525  Material  Rope: carbon steel, core: hemp core 
    Rating:
    73%
    from S$14.99
    Min. 2 days
  15. JIS ball wire O / O 9mm
    Taiyo Seiki Iron Works JIS ball wire O / O 9mm
    Used when lifting and fixing objects. It is a wire commonly used in civil engineering and construction sites. Lifting and fixing luggage for civil engineering and construction work. * 1 Do not use with hanging.
    Operating Load (ton)  (Two vertical suspensions) 1.35  Eye Width (mm)  100  Eye Length (mm)  200  Wire Rope Diameter (Φmm) 
    Rating:
    91%
    from S$10.99
    Min. 2 days
  16. 2-point hanging wire
    O.H. Industrial 2-point hanging wire
    A two-point hanging wire that uses a wire for the forged ring.
    Suitable for  (Ring) OR-16, (Hook) WL-08S  RoHS directive (corresponding to 10 substances)  Correspondence  Belt-End Finish  Forging safety 
    Rating:
    87%
    from S$68.99
    Min. 2 days
  17. Tamakake wire (for sling / tacking only)
    O.H. Industrial Tamakake wire (for sling / tacking only)
    Safety design that makes it easy to pull out from under the load with a tapered aluminum clamp compression stop. Based on Article 219 of the Safety Regulations for Cranes, etc., there are no thorns due to the double lock of Flemish processing and aluminum clamp compression stop! Since it is produ... Read More
    Eye dimensions (mm)  170  Breaking Load (kN)  39.9  Operating Load (kg)  670  Wire Diameter a (Φmm) 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  18. 4-point hanging wire
    O.H. Industrial 4-point hanging wire
    A 4-point hanging wire that uses a wire for the forged ring.
    RoHS directive (corresponding to 10 substances)  Correspondence  Belt-End Finish  Forging safety 
    Rating:
    96%
    from S$149.90
    Min. 2 days
  19. 4 hanging wire slings
    Taiyo Seiki Iron Works 4 hanging wire slings
    Uses high quality ring hooks. Used for lifting luggage in construction, civil engineering sites, and factories. * Please use within the working load within a hanging angle of 60 degrees.
    Type  4 suspension  Safety Factor  5 times  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    97%
    from S$379.90
    Min. 2 days
  20. Tamakake wire (for sling / tacking only)
    O.H. Industrial Tamakake wire (for sling / tacking only)
    Safety design that makes it easy to pull out from under the load with a tapered aluminum clamp compression stop. Based on Article 219 of the Safety Regulations for Cranes, etc., there are no thorns due to the double lock of Flemish processing and aluminum clamp compression stop! Since it is produ... Read More
    Operating Load (kg)  1120  Wire Diameter a (Φmm)  12  Eye dimensions (mm)  200  Breaking Load (kN)  71.0 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  21. 2 hanging wire slings
    Taiyo Seiki Iron Works 2 hanging wire slings
    Uses high quality ring hooks. Used for lifting luggage in construction, civil engineering sites, and factories. * Please use within the working load within a hanging angle of 60 degrees.
    Type  2 suspension  Safety Factor  5 times  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  22. JIS ball wire O / O 16mm
    Taiyo Seiki Iron Works JIS ball wire O / O 16mm
    Used when lifting and fixing objects. It is a wire commonly used in civil engineering and construction sites. Lifting and fixing luggage for civil engineering and construction work. * 1 Do not use with hanging.
    Operating Load (ton)  (Two vertical suspensions) 4.28  Eye Width (mm)  140  Wire Rope Diameter (Φmm)  16  Eye Length (mm)  280 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  23. Tamakake wire (for sling / tacking only)
    O.H. Industrial Tamakake wire (for sling / tacking only)
    Safety design that makes it easy to pull out from under the load with a tapered aluminum clamp compression stop. Based on Article 219 of the Safety Regulations for Cranes, etc., there are no thorns due to the double lock of Flemish processing and aluminum clamp compression stop! Since it is produ... Read More
    Eye dimensions (mm)  150  Breaking Load (kN)  17.7  Operating Load (kg)  300  Wire Diameter a (Φmm) 
    Rating:
    85%
    from S$19.99
    Min. 2 days
  24. Wire with Stand (Clamping / Pulling Only)
    O.H. Industrial Wire with Stand (Clamping / Pulling Only)
    Aluminum clamp with taper A wire with a base that is safe and easy to use with no thorns due to compression stop. It is a plated rope. It is also excellent in safety and durability. With product liability insurance * The wire with stand is a rope for fastening and pulling. Lifting of load for sli... Read More
    from S$11.99
    Min. 2 days
  25. Thorn-free sling wire
    O.H. Industrial Thorn-free sling wire
    The patented thornless hand knitting technology "barb-free processing" is safe and has no thorns. Since there is no lock processing, there is little metal fatigue and extraction is smooth. Plated wire is used and grease is also applied, so it has a high rust prevention effect and is exc... Read More
    Belt-End Finish  Eye shape 
    Rating:
    90%
    from S$25.99
    Min. 2 days
  26. 4-point hanging wire
    NikkoSeiko 4-point hanging wire
    4 hanging lock processing with ring and hook For slinging
    Wire Length (m)  Safe working load (t)  2.0  Mass (kg)  4.5  Trusco Part No.  815-7642  Wire Rope Diameter (Φmm)  Specification  Ring: for 2t, hook: for 0.5t 
    Rating:
    100%
    from S$289.90
    Min. 2 days
  27. JIS ball wire O / O 10mm
    Taiyo Seiki Iron Works JIS ball wire O / O 10mm
    Used when lifting and fixing objects. It is a wire commonly used in civil engineering and construction sites. Lifting and fixing luggage for civil engineering and construction work. * 1 Do not use with hanging.
    Operating Load (ton)  (Two vertical suspensions) 1.67  Wire Rope Diameter (Φmm)  10  Eye Width (mm)  120  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$13.99
    Min. 2 days
  28. JIS ball wire O / O 18mm
    Taiyo Seiki Iron Works JIS ball wire O / O 18mm
    Used when lifting and fixing objects. It is a wire commonly used in civil engineering and construction sites. Lifting and fixing luggage for civil engineering and construction work. * 1 Do not use with hanging.
    Operating Load (ton)  (Two vertical suspensions) 5.42  Eye Width (mm)  160  Wire Rope Diameter (Φmm)  18  Eye Length (mm)  320 
    Rating:
    80%
    from S$55.99
    Min. 2 days
  29. Locking ball hanging wire (plating)
    H.H.H. Mfg. Locking ball hanging wire (plating)
    The plated wire is locked with an aluminum alloy clamp tube, making it strong. For slinging and lashing work. * 1 Suspension is strictly prohibited as it is dangerous for the rope to return due to the rotation of the load.
    Material  Steel 
    Rating:
    100%
    from S$9.99
    Min. 2 days
  30. Wire wound Flemish with out base
    Taiyo Seiki Iron Works Wire wound Flemish with out base
    * The base rope is used to fix an object and cannot be used to lift an object.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  31. JIS lock wire O / O 12mm
    Taiyo Seiki Iron Works JIS lock wire O / O 12mm
    Used when lifting and fixing objects. It is a wire commonly used in civil engineering and construction sites. Lifting and fixing luggage for civil engineering and construction work. * 1 Do not use with hanging.
    Operating Load (ton)  (Two vertical suspensions) 2.4  Nominal Size (mm)  12  Wire Rope Diameter (Φmm)  12  Eye Width (mm)  120  Eye Length (mm)  240  Safety Factor  6 times  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$22.99
    Min. 2 days
  32. Wire with stand (clamping / pulling only)
    O.H. Industrial Wire with stand (clamping / pulling only)
    Aluminum clamp with taper A wire with a base that is safe and easy to use with no thorns due to compression stop. It is a plated rope. It is also excellent in safety and durability. With product liability insurance * The wire with stand is a rope for fastening and pulling. Lifting of load for sli... Read More
    Wire Diameter a (Φmm)  12  Operating Load (kg)  1200  Eye dimensions (mm)  200 
    Rating:
    93%
    from S$26.99
    Min. 2 days
  33. Hanging hook for forklift
    SUPER TOOL Hanging hook for forklift
    Balance with hanging hook for forklift. Just set it on the forklift claw and it can be used immediately. Installation is easy just by tightening the fixing bolts. The latch is equipped with a swivel hook so that the hook can be oriented freely and is safe from vibration.
    Capacity (ton)  Mass (kg)  12  Suitable Fork Thickness (mm)  15~40  Trusco Part No.  361-1655  Suitable Fork Width (mm)  70~120 
    Rating:
    60%
    from S$449.90
    Min. 2 days
  34. Pallet Puller
    H.H.H. Mfg. Pallet Puller
    Please use it for pulling out wooden pallets from the back of the container truck. Since the claw mounting plate is always parallel regardless of the opening width, it can be gripped reliably regardless of the thickness of the plate. Since the opening width opens up to 130 mm, it can be grasped e... Read More
    Dimension F (mm)  51  Dimension K (mm)  57  Dimension C (mm)  Max / 130, Min / 0  Dimension A (mm)  Max / 335, Min / 280  Dimension B (mm)  Max / 370, Min / 240 
    Rating:
    90%
    from S$289.90
    Min. 2 days
  35. JIS ball wire O / O 8mm
    Taiyo Seiki Iron Works JIS ball wire O / O 8mm
    Used when lifting and fixing objects. It is a wire commonly used in civil engineering and construction sites. Lifting and fixing luggage for civil engineering and construction work. * 1 Do not use with hanging.
    Operating Load (ton)  (Two vertical suspensions) 10.7  Eye Width (mm)  100  Eye Length (mm)  200  Wire Rope Diameter (Φmm) 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  36. JIS lock retaining wire O / O 6mm
    Taiyo Seiki Iron Works JIS lock retaining wire O / O 6mm
    Used when lifting and fixing objects. It is a wire commonly used in civil engineering and construction sites. Lifting and fixing luggage for civil engineering and construction work. * 1 Do not use with hanging.
    Operating Load (ton)  (Two vertical suspensions) 0.6  Eye Length (mm)  160  Dimension B (mm)  160  Nominal Size (mm)  Wire Rope Diameter (Φmm)  Safety Factor  6 times  Eye Width (mm)  80  Dimension C (mm)  80  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$9.99
    Min. 2 days
  37. Belt with hook for pallet puller
    H.H.H. Mfg. Belt with hook for pallet puller
    Made of belt sling, it is light and easy to handle. With eye hook
    Belt Width (mm)  25 
    Rating:
    90%
    from S$179.90
    Min. 2 days
  38. Capped Bottle
    TRUSCO Capped Bottle
    When you press it with the palm of your hand, the internal solution will come out. It can be used with alcohol, disinfectant, nail polish remover, etc. Push type.
    Capacity (mL)  300  Mass (g)  53.5  Outer Dia. x Height H (Φmm x mm)  70×164  Trusco Part No.  818-4385  Material  Polyethylene (PE) 
    Rating:
    60%
    from S$11.99
    Min. 2 days
  39. Heavy Duty Double Sling Wire Rope, 1 Ring & 4 Ropes with Hooks
    TRUSCO Heavy Duty Double Sling Wire Rope, 1 Ring & 4 Ropes with Hooks
    Uses JIS standard compliant wire rope. This product is processed according to the method stipulated in "Occupational Safety and Health Regulations Article 475" and "Crane Safety Regulations Article 219". The end of the braided part is crimped with a special sleeve, so there ar... Read More
    JIS Standard  (JIS G 3525) wire rope used  Material (Sleeve)  Aluminum alloy  Material (Rope)  Carbon steel  Type 
    from S$439.90
    Min. 2 days
  40. Garbage stand
    KONDOTEC Garbage stand
    Foldable and compact storage
    Mass (kg)  2.5  Specification  600 × 900mm only 
    Rating:
    90%
    from S$129.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 549

Set Ascending Direction