All Category

Others

View : Grid List
Filter

14 Item(s)

Set Ascending Direction
  1. Pack Tray Wagon
    AS ONE Pack Tray Wagon
    * We do not deliver to private homes (detached houses / apartments).
    Height (mm)  22 (pitch 58 mm)  As ONE Part Number  3-431-02  Opening Width (mm)  308  Dimension (mm)  308 × 418 × 22 (pitch 58mm)  Length (mm)  418 
    from S$26.99
    Min. 4 days
  2. Wagon (with casters)
    ESCO Wagon (with casters)
    A4 files and catalogs can be stored. The shelf board can be changed according to the stored items. Since the back is only reinforcement, it is easy to wire cables when storing wireless LAN devices and taps. With a height of 700 mm, it can be installed according to the desk top board. A printer ca... Read More
    from S$369.90
    Min. 3 days
  3. Aluminum Tray Wagon
    AS ONE Aluminum Tray Wagon
    Length (mm)  460  Height (mm)  965 
    from S$1,399.00
    Min. 4 days
  4. Basket Wagon
    AS ONE Basket Wagon
    * We do not deliver to private homes (detached houses / apartments).
    from S$779.90
    Min. 13 days
  5. ML Rolling Cart H805 Type
    TRUSCO ML Rolling Cart H805 Type
    The support pipe and the shelf board are in contact with each other at two points to prevent back and forth shaking. AS resin that is hard to break is used for the drawer. Each shelf board is processed to serve as a stopper so that the drawer does not easily come off. For organizing documents in ... Read More
    Combination of Drawers  (Small)-, (Large) 12  Divider Plate  1 sheet/drawer  Maximum loading capacity (kg / unit)  150  Pillar Diameter (Φmm)  19.1  Equal load capacity (kg / stage)  30  Trusco Part No.  300-1148  Mass (kg)  35.5  Number of Shelves  Length (mm)  477  Caster Diameter (Φmm)  50  Height (mm)  805  Opening Width (mm)  833  Type  Finished product  Caster  Free × 4  Color  Neo gray  Caster Type  Twin wheels  Stopper  Yes (×2) 
    from S$1,399.00
    Min. 5 days
  6. Mode cart
    KENIS Mode cart
    It is a dolly with a light push feeling that is foldable and has the characteristics of knee height. A 50L container box (when folded) can also be loaded on the lower tier.
    Caster Diameter (Φmm)  100  Opening Width (mm)  547  Allowable Load (kg)  80  Height (mm)  861  Caster  Fixed x 2, swivel x 2  Material (Wheel)  Rubber  Material  Steel 
    from S$479.90
    Min. 18 days
  7. Basket Wagon
    AS ONE Basket Wagon
    * We do not deliver to private homes (detached houses / apartments).
    from S$1,199.00
    Min. 11 days
  8. Gap Book Wagon
    AS ONE Gap Book Wagon
    As ONE Part Number  2-792-01 
    from S$999.00
    Min. 4 days
  9. Tray Wagon
    AS ONE Tray Wagon
    By stacking the storage cases alternately in the front and back, it is possible to stack with things inside.
    Length (mm)  420  Caster Diameter (Φmm)  75  Height (mm)  800  Material (Wheel)  Urethane  Stopper  With diagonal stopper  Drawer  Yes 
    from S$849.90
    Min. 5 days
  10. Union carry blue
    TRUSCO Union carry blue
    The top plate (upper shelf) is matted, the middle shelf can be freely partitioned with four partition plates, and the lower box is deep. Assembled type.
    Opening Width W x Depth D x Height H (mm)  680×370×910 
    Discontinued
  11. Union carry red
    TRUSCO Union carry red
    The top plate (upper shelf) is matted, the middle shelf can be freely partitioned with four partition plates, and the lower box is deep. Assembled type.
    Opening Width W x Depth D x Height H (mm)  680×370×910 
    Discontinued
  12. Paper sorting rack / container
    AS ONE Paper sorting rack / container
    Specification  Drawer type 
    Discontinued
  13. Transparent top board cart
    AS ONE Transparent top board cart
    Discontinued
  14. Wooden Wagon
    AS ONE Wooden Wagon
    The soft edge around the top plate prevents small items from falling when rising. The side plate can be used as a handle, and the casters have stoppers.
    Discontinued
View : Grid List
Filter

14 Item(s)

Set Ascending Direction