All Category

Steel Utility Carts

A steel wagon is a steel carrier that has casters attached to the bottom, and is used for logistics and storage. There are various uses, and it is suitable for transportation and storage of tools and parts, product display, and tool placement during line work. The mainstream is one with a handle so that it can be easily pushed when moving. Since it is made of steel, it is characterized by excellent robustness, and there are shelves that are shallow and deep, spill-proof, flat, etc. Choose the best one according to the application.
View : Grid List
Filter

Items 1 - 40 of 299

Set Ascending Direction
  1. Roller Cabinet Tool Chest with Drawer
    MonotaRO Roller Cabinet Tool Chest with Drawer
    A steel wagon that is convenient for storing and moving tools and parts. The tray with a convenient drawer that can store tools is covered with an EVA rubber mat to prevent scratches. * Because it is an imported product, there may be some paint peeling or inconspicuous scratches or dents. For sto... Read More
    Caster Diameter (Φmm)  100  Total Load Capacity (kg)  175  Mass (kg)  19  Number of Tiers  3 tiers  Load Capacity (kg)  40 / top plate / 15 / drawer / 60 / tray  Drawer Internal Dimensions (mm)  645×348×80  Tray Inner Dimensions (mm)  705×350×80  Outer Dimensions, Width W x Depth D x Height H (mm)  736 x 382 x 805 (excluding handle)  Material (Cargo)  EVA  Caster  Fixed x 2, swivel x 2  Wall Thickness (mm)  Pillar 1.5, drawer head 0.6, other 0.8  Material (Wheel)  Rubber  Material (Main Unit)  Steel  Specification  Tray position fixed  Drawer  Yes  Stopper  Yes (×2) 
    Rating:
    83%
    from S$199.90
    Min. 2 days
  2. Tool Cabinet Rolling Cart 5 Stage Drawer Type
    MonotaRO Tool Cabinet Rolling Cart 5 Stage Drawer Type
    Drawers open and close smoothly on bearing rails. In addition, it can be pulled out to the maximum, so it can be used widely and is convenient. It is a highly practical size that considers the usability of the work site. The tray and top plate are covered with EVA mats to prevent scratches. In ad... Read More
    Drawer load capacity (kg)  1-3 steps: 15, 4 steps: 25, 5 steps: 25  Allowable Load (kg)  100  Caster Diameter (Φmm)  124  Key  2 pieces  Maximum Load of Top Plate (kg)  40  Mass (kg)  44  Number of Shelves  Main Unit Dimensions, Width W x Depth D x Height H (mm)  768×458×896 
    Rating:
    81%
    from S$459.90
    Min. 2 days
  3. Tool Cabinet Cart 7-Tier Drawer Type 100ΦPP Wheels
    MonotaRO Tool Cabinet Cart 7-Tier Drawer Type 100ΦPP Wheels
    The drawer can be opened and closed smoothly with bearing rails. When you lock it, all 7 steps will be locked. It can be used together with the separately sold Monotaro Tool Chest (MonoX1306RD / MonoX1306BK). * When closing the drawer, please close it properly until the end. * Because it is an im... Read More
    Caster Diameter (Φmm)  100  Allowable Load (kg)  160  Mass (kg)  32  Maximum Load of Top Plate (kg)  40  Main Unit Dimensions, Width W x Depth D x Height H (mm)  620×335×880  Number of Shelves  Color  Red 
    Rating:
    74%
    from S$389.90
    Min. 2 days
  4. Tool Cabinet Rolling Cart 2-Tier Drawer Type
    MonotaRO Tool Cabinet Rolling Cart 2-Tier Drawer Type
    4 3-inch PP free casters, 2 of which have stoppers for easy handling. With side hook (lights and wrenches can be hung) Long spray cans can also be stored easily. The drawer can be opened and closed smoothly with bearing rails. * When closing the drawer, please close it properly until the end. * B... Read More
    Mass (kg)  15  Dimensions, Width W x Depth D x Height H (mm)  620 x 330 x 658 (excluding casters)  Included Accessories  S type hook x 5  Material  Steel 
    Rating:
    73%
    from S$179.90
    Min. 2 days
  5. Tool Cabinet Rolling Cart 4-Tier Drawer Type
    MonotaRO Tool Cabinet Rolling Cart 4-Tier Drawer Type
    The drawer can be opened and closed smoothly with bearing rails. It can be used together with the separately sold Monotaro Tool Chest (MonoX1306RD / MonoX1306BK / MonoX1309RD / MonoX1309BK). * When closing the drawer, please close it properly until the end. * Because it is an imported product, th... Read More
    Allowable Load (kg)  115  Mass (kg)  21.5  Maximum Load of Top Plate (kg)  35  Number of Shelves  Main Unit Dimensions, Width W x Depth D x Height H (mm)  616×330×769  Caster Diameter (Φmm)  75 
    Rating:
    80%
    from S$279.90
    Min. 2 days
  6. Tool Cabinet Cart 7-Tier Drawer Type 125Φ Rubber Wheels
    MonotaRO Tool Cabinet Cart 7-Tier Drawer Type 125Φ Rubber Wheels
    With a profound design, it creates a sense of luxury. The drawer can be opened and closed smoothly with bearing rails. In addition, it can be pulled out to the maximum, so it can be widely used and convenient. It is a highly practical size that is easy to use at the work site. EVA mats are laid o... Read More
    Caster Diameter (Φmm)  123.5  Drawer load capacity (kg)  20 (1-5 steps), 25 (6-7 steps)  Allowable Load (kg)  200  Mass (kg)  49.5  Maximum Load of Top Plate (kg)  50  Number of Shelves  Color  Body: Mad Black, Drawer handle: Mad Red 
    Rating:
    84%
    from S$699.90
    Min. 2 days
  7. Tool Cabinet Cart 7-Tier Drawer Type Rounded Corners 125ΦPP Wheels
    MonotaRO Tool Cabinet Cart 7-Tier Drawer Type Rounded Corners 125ΦPP Wheels
    Since the corners are round (round type), it is hard to damage even if it hits. The drawer can be opened and closed smoothly with bearing rails. In addition, it can be pulled out to the maximum, so it can be widely used and convenient. It is a highly practical size that is easy to use at the work... Read More
    Caster Diameter (Φmm)  125  Mass (kg)  57  Main Unit Dimensions, Width W x Depth D x Height H (mm)  695×465×885  Number of Shelves  Maximum Load of Top Plate (kg)  80  Included Accessories  Keys (2) 
    Rating:
    81%
    from S$769.90
    Min. 2 days
  8. 684-1295 x 469 x 920mm Roller Cabinet Tool Chest
    ESCO 684-1295 x 469 x 920mm Roller Cabinet Tool Chest
    The top plate has a mat to prevent scratches, and the side of the wagon has a holder for inserting drivers. * Customer assembly
    Caster Diameter (Φmm)  127  Allowable Load  250kgf  Mass (kg)  41  Dimensions, Width W x Depth D x Height H (mm)  684/1295(W)×469(D)×920(H)mm  Material (Main Unit)  Steel 
    from S$1,599.00
    Min. 4 days
  9. 714 x 441 x 900mm Roller Cabinet Tool Chest
    ESCO 714 x 441 x 900mm Roller Cabinet Tool Chest
    Caster Diameter (Φmm)  127  Mass (kg)  27  Drawer Dimensions (mm)  576×400×50(H)  Dimension (mm)  714×441×900(H)  Esco Part No.  EA956CB-6  Material (Wheel)  For Hard rubbers  Material (Main Unit)  Steel  Number of Tiers  [Drawer] 2 steps 
    from S$849.90
    Min. 6 days
  10. Roller Cabinet Tool Chest Compact
    WURTH Roller Cabinet Tool Chest Compact
    Professional workshop tool wagon: Compact type with many practical functions External dimensions (width x depth x height) including a sturdy structural handle made of multi-layer steel plate: 710 x 430 x 940mm Total load: 300kg Workbench height: 885mm Fully pullable drawer with ball bearings, max... Read More
    Mass (g)  (Item unit) 60000  Caster Diameter (Φmm)  140/100  Load capacity  300kg, drawer: 35kg  Depth (mm)  430  Drawer dimensions, Width W x Depth D x Height H (mm)  5: 478×345× 65、2:478×345×140  Mass (kg)  63  Width (mm)  710  Height (mm)  940  Stopper  Available (× 1)  Caster  Fixed x 2, swivel x 2  Type  Manual: Maximum extension, ball bearing  Surface Treatment  Powder coating  Number of Drawers  Seven  Color  Traffic Red RAL 3020, (drawer) black  Material  Worktop: plastic top, steel plate 
    from S$1,799.00
    Min. 4 days
  11. 750 x 545 x 830mm Roller Cabinet Tool Chest
    ESCO 750 x 545 x 830mm Roller Cabinet Tool Chest
    Allowable Load (kg)  200  Mass (kg)  53  Dimensions, Width W x Depth D x Height H (mm)  750×545×830  Material  Steel  Specification  With key 
    from S$1,099.00
    Min. 4 days
  12. 715 x 410 x 880mm Roller Cabinet Tool Chest
    ESCO 715 x 410 x 880mm Roller Cabinet Tool Chest
    * Customer assembly
    Mass (kg)  24  Drawer  570(W)×275(D)×65(H)mm  Dimensions, Width W x Depth D x Height H (mm)  715(W)×410(D)×880(H)mm  Material (Wheel)  Resin  Material (Main Unit)  Steel 
    from S$539.90
    Min. 4 days
  13. 775 x 515 x 880mm Roller Cabinet Tool Chest
    ESCO 775 x 515 x 880mm Roller Cabinet Tool Chest
    The drawer lock can be operated with the lever inside the top, and the top can be locked with the key. The top part opens and you can store tools. * Customer assembly
    Mass (kg)  48  Drawer  630(W)×44(D)×65(H)mm  Dimensions, Width W x Depth D x Height H (mm)  775(W)×515(D)×880(H)mm  Allowable Load  Drawer: 25, Bottom shelf: 50  Material (Wheel)  Resin  Material (Main Unit)  Steel 
    from S$989.90
    Min. 4 days
  14. Falcon Rolling Cart with Divider Rubber Wheel
    TRUSCO Falcon Rolling Cart with Divider Rubber Wheel
    Caster Diameter (Φmm)  100  Equal load capacity (kg / stage)  120  Mass (kg)  19.4  Divider Plate  2 horizontal, 2 vertical / per shelf  Maximum Loading Capacity (kg)  200  Pillar Diameter (Φmm)  25.4  Number of Shelves  Length (mm)  400  Opening Width (mm)  600  Height (mm)  880  Caster  Free × 4  Drawer  None  Material (Wheel)  Rubber  Material (Main Unit)  Steel  Stopper  Yes (×2) 
    from S$499.90
    Min. 32 days
  15. Combination Rolling Cart
    TRUSCO Combination Rolling Cart
    Various combinations are possible according to the application.
    Maximum loading capacity (kg / unit)  160  Mass (kg)  19.7  Number of Tiers  Trusco Part No.  301-5157  Cell Spacing (mm)  50 (shelf adjustment)  Height (mm)  50 (spill prevention)  Time to Assemble  50 minutes per person  Dimensions, Width W x Depth D x Height H (mm)  643×427×880  Caster Diameter (Φmm)  75  Specification  Assembling type  Caster  Free × 4  Color  Neo gray  Shelf board  Shelves with spill protection  Drawer  Yes  Stopper  Yes (×2) 
    from S$579.90
    Min. 3 days
  16. Art.383 Launch plate work table
    OMCN Art.383 Launch plate work table
    from S$1,999.00
    Min. 11 days
  17. Side tray for 54055
    SIGNET Side tray for 54055
    Side tray for 54055
    from S$59.99
    Min. 4 days
  18. Flexible casters for T28
    SIGNET Flexible casters for T28
    from S$26.99
    Min. 4 days
  19. 1 / 2DR 23PCS Mechanic Tool Trolley Set
    SIGNET 1 / 2DR 23PCS Mechanic Tool Trolley Set
    It is a product in which a 1 / 2DR socket and wrenches are set in the drawer of the tool trolley. Useful for car maintenance and factory work. We also recommend adding a 3-tier box to the 3 / 8DR tool set. With a magnetic rail, it holds the tool in use firmly. Comes with an original tray to help ... Read More
    from S$669.90
    Min. 4 days
  20. 1210 x 520 x 1040mm Roller Cabinet Tool Chest
    ESCO 1210 x 520 x 1040mm Roller Cabinet Tool Chest
    Mass (kg)  100  Dimensions, Width W x Depth D x Height H (mm)  1210×520×1040  Allowable Load (kg)  300  Material  Steel  Specification  With key 
    from S$2,999.00
    Min. 4 days
  21. Roller Cabinet Tool Chest
    MonotaRO Roller Cabinet Tool Chest
    A steel wagon that is convenient for storing and moving tools and parts. The tray is covered with EVA rubber mat to prevent scratches. For storing tools * Colors and specifications are subject to change without notice for improvement. * Because it is an imported product, there may be some paint p... Read More
    Caster Diameter (Φmm)  100  Total Load Capacity (kg)  120  Mass (kg)  13  Number of Tiers  3 tiers  Load Capacity (kg/Shelf)  40  Tray Inner Dimensions (mm)  705×350×80  Outer Dimensions, Width W x Depth D x Height H (mm)  708 x 354 x 782 (excluding handle)  Material (Cargo)  EVA  Caster  Fixed x 2, swivel x 2  Wall Thickness (mm)  Pillar 1.5, other 0.8  Material (Main Unit)  Steel  Specification  Tray position fixed  Stopper  Yes (×2)  Material (Wheel)  plastic 
    Rating:
    81%
    from S$139.90
    Min. 2 days
  22. Steel Wagon Cart with Casters and Step Stoppers
    MonotaRO Steel Wagon Cart with Casters and Step Stoppers
    A steel wagon that is convenient for storing and moving tools and parts. The tray is covered with EVA rubber mat to prevent scratches. Improved operability with step stopper For carrying luggage * Do not use for anything other than its intended purpose. * Customer assembled. * The shelves are fixed.
    Top Plate Thickness (mm)  0.8  Frame Thickness (mm)  1.6  Caster Diameter (Φmm)  100  Mass (kg)  15.2  Total Load Capacity (kg)  180  Number of Tiers  Tray Depth, Inside (mm)  56  Equal load capacity (kg / stage)  60  Effective Dimensions, Width W x Depth D x Height H (mm)  605 x 393 x 252 (upper) / 257 (lower)  Outer Dimensions, Width W x Depth D x Height H (mm)  684 x 470 x 870 (including handle)  Caster  Free × 4  Drawer  None  Material (Wheel)  Rubber  Material (Main Unit)  Steel  Specification  The tray has a rubber sheet.  Stopper  Yes (×2) 
    Rating:
    87%
    from S$249.90
    Min. 2 days
  23. Roller Cabinet Tool Chest with 2 Drawers
    MonotaRO Roller Cabinet Tool Chest with 2 Drawers
    A steel wagon that is convenient for storing and moving tools and parts. The tray is covered with EVA rubber mat to prevent scratches. Convenient with 2 drawers. The drawer uses steel bearing rails for smooth loading and unloading. For storing tools * Never sit or ride on or on the edge of this p... Read More
    Wall Thickness (mm)  1.5  Caster Diameter (Φmm)  100  Total Load Capacity (kg)  140  Mass (kg)  17  Drawer Internal Dimensions (mm)  575×400  Tray Inner Dimensions (mm)  705×435  Outer Dimensions, Width W x Depth D x Height H (mm)  712×440×812.8  Material (Cargo)  EVA  Material (Main Unit)  Steel  Specification  Tray position fixed  Number of Tiers  Two-tiered  Color  White  Drawer  Yes  Material (Caster)  plastic 
    Rating:
    80%
    from S$289.90
    Min. 2 days
  24. Cabinet Side Tray
    MonotaRO Cabinet Side Tray
    A side tray that can be used with Monotaro's tool cabinet wagon. For accessory cases. * Do not use for any purpose other than its intended purpose.
    Dimension (mm)  328×86×75  Allowable Load (kg)  Material  Steel 
    Rating:
    93%
    from S$17.99
    Min. 2 days
  25. Steel Rolling Cart with Casters
    YAMAZEN Steel Rolling Cart with Casters
    Affordable rack that can be used in various places. The shelf board is a surwire type. Each shelf has a spill prevention. 4 casters (without stopper). As a kitchen wagon, desk side wagon, basket wagon, work wagon, steel wagon, storage wagon.
    Mass (kg) 
    Rating:
    72%
    from S$29.99
    Min. 2 days
  26. Spray can holder
    KTC Spray can holder
    For EKW / SKX series roller cabinets. Can store 4 spray cans such as parts cleaners and lubricants. Storage tool options
    Mass (kg)  1.1  Height (mm)  134  Width (mm)  400  Trusco Part No.  483-6111  Specification  For roller cabinet of EKW / SKX series.  Material  Steel 
    Rating:
    80%
    from S$64.99
    Min. 2 days
  27. Birdie Rolling Cart
    TRUSCO Birdie Rolling Cart
    A caster with a double lock that locks the axle as well as the wheel. Vertical and horizontal swaying is reduced by protruding from the angle support and fixing the shelf board. The shelf board can be used on both the front and back sides of the dish type and flat type. For transportation work in... Read More
    Shelf Height (mm)  (Spill prevention) 40  Caster Diameter (Φmm)  100  Equal load capacity (kg / stage)  120  Mass (kg)  16.24  Maximum loading capacity (kg / unit)  200  Number of Shelves  Trusco Part No.  450-1462  Opening Width W x Depth D x Height H (mm)  600×400×740  Caster  Free × 4  Drawer  None  Material (Wheel)  Rubber  Material (Shelf)  Steel  Material (Support Pillar)  Steel  Material (Caster)  Steel  Color  White  Stopper  Yes (×2) 
    Rating:
    95%
    from S$389.90
    Min. 32 days
  28. Phoenix Rolling Cart (Economy Type)
    TRUSCO Phoenix Rolling Cart (Economy Type)
    It is an affordable price because it is a small diameter caster of 75 mm. A pipe is used for the pillar, making it easy to change the assembly stage. *It is not a sound-saving caster. *We do not deliver to private homes (single-family homes and collective housing).
    Equal load capacity (kg / stage)  100  Maximum loading capacity (kg / unit)  150  Shelf board adjustment pitch (mm)  25  Pillar Diameter (Φmm)  25.4  Caster Diameter (Φmm)  75  Caster  Free × 4  Drawer  None  Material (Wheel)  Rubber  Material (Caster)  Steel  Material (Main Unit)  Steel  Stopper  Yes (×2) 
    from S$269.90
    Min. 2 days
  29. Special wagon (SPZ type/elastomer car)
    Sakae Special wagon (SPZ type/elastomer car)
    Sakae's special wagon boasts industry-leading strength, function, and quality. The shelf board can be changed between dish type and flat type. The corners of the shelf board are Sakae's original side-butting support type and double-fold structure, so there is no wobble, and the shelf boar... Read More
    Included Accessories  Uniform Load Capacity (kg)  100  Number of Tiers  External Dimensions (W x D x H) (mm)  400×400×810  Caster Diameter (Φmm)  50  Mass (kg)  7.2  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Color (Body)  Ivory  Drawer  None  Material (Wheel)  Rubber  Material (Metal Hub)  Steel 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  30. Roller Cabinet Tool Chest Royal
    TRUSCO Roller Cabinet Tool Chest Royal
    The seamless tray keeps the floor clean even if liquid spills. The shallow upper tier is ideal for organizing small items, and the middle and lower tiers are ideal for organizing tools.
    Cell Spacing (mm)  (Shelf adjustment) 95  Pillar Diameter (Φmm)  25.4  Number of Shelves  Caster Diameter (Φmm)  75  Maximum Loading Capacity (kg)  80  Specification  Assembling type  Caster  Free × 4  Drawer  None  Equal load capacity (kg / stage)  Shallow / 20, Deep / 30  Configuration of Trays  Shallow: 1 stage, Deep: 2 stages  Material (Main Unit)  Steel melamine baking finish  Material (Wheel)  Synthetic rubber  Shelf board  Tray type  Stopper  Yes (×2) 
    from S$299.90
    Min. 2 days
  31. Rabbit Rolling Cart Urethane Wheel
    TRUSCO Rabbit Rolling Cart Urethane Wheel
    A double lock caster that locks the axle as well as the wheels.
    Maximum loading capacity (kg / unit)  180  Equal load capacity (kg / stage)  50  Wheel Diameter (Φmm)  75  Specification  Assembling type  Caster  Free × 4  Drawer  None  Material (Support Pillar)  Steel (baked paint)  Material (Metal Hub)  Steel (chrome plating finish)  Material (Shelf)  Steel (melamine baked paint)  Material (Wheel)  Urethane  Stopper  Yes (×2) 
    from S$189.90
    Min. 2 days
  32. Roller Cabinet Tool Chest Royal
    TRUSCO Roller Cabinet Tool Chest Royal
    The tray is a seamless single piece of shibori processing. Therefore, even if a liquid such as oil spills, it will not leak. The shallow upper tier is ideal for organizing small items, and the middle and lower tiers are ideal for organizing tools. You can increase or combine shallow shelves depen... Read More
    Pillar Diameter (Φmm)  25.4  Number of Shelves  Maximum loading capacity (kg / unit)  70  Caster Diameter (Φmm)  75  Specification  Assembling type  Stopper  Available (× 4)  Caster  Fixed x 2, swivel x 2  Drawer  None  Configuration of Trays  Shallow: 2 steps, Deep: 1 step  Equal load capacity (kg / stage)  Shallow: 20, deep: 30  Material (Main Unit)  Steel  Material (Metal Hub)  Steel  Material (Wheel)  Synthetic rubber 
    from S$299.90
    Min. 2 days
  33. Mini Chest and Mini Cabinet Set
    KTC Mini Chest and Mini Cabinet Set
    A set of the smallest model of the SKX series, a mini chest (SKX0012) and a mini cabinet (SKX0514). The materials and manufacturing methods are the same as those of the SKX series chests and roller cabinets, and bearing rails are used for the drawers.
    Dimensions, Width W x Depth D x Height H (mm)  320×150×425  Mass (kg)  7.5  Trusco Part No.  859-1655 
    Rating:
    100%
    from S$439.90
    Min. 2 days
  34. Birdie Rolling Cart (Urethane Twin Wheel Caster)
    TRUSCO Birdie Rolling Cart (Urethane Twin Wheel Caster)
    A double lock caster that locks the axle as well as the wheels. By projecting protrusions on the angle columns and fixing the shelf board, vertical and horizontal shaking is reduced. The shelf board can be used on both the front and back sides of the dish type and flat type. For transportation wo... Read More
    Shelf Height (mm)  (Spill prevention) 40  Equal load capacity (kg / stage)  120  Caster  Free × 4  Drawer  None  Material (Support Pillar)  Steel  Material (Caster)  Steel  Material (Shelf)  Steel  Material (Wheel)  Urethane twin wheel  Color  White  Stopper  Yes (×2) 
    Rating:
    90%
    from S$299.90
    Min. 32 days
  35. Phoenix Rolling Cart (Noise-Reducing Type / Standard)
    TRUSCO Phoenix Rolling Cart (Noise-Reducing Type / Standard)
    A wagon that uses a bush that is easy to install. A quiet and smooth pipe-type wagon that uses sound-saving casters. A pipe is used for the pillar, making it easy to change the assembly stage. * We do not deliver to private homes (detached houses / apartments).
    Equal load capacity (kg / stage)  100  Maximum loading capacity (kg / unit)  150  Shelf board adjustment pitch (mm)  25  Pillar Diameter (Φmm)  25.4  Material (Wheel)  Elastomer  Caster  Free × 4  Drawer  None  Caster Type  Sound saving type  Material (Main Unit)  Steel  Material (Caster)  Steel  Stopper  Yes (×2) 
    from S$329.90
    Min. 2 days
  36. Birdie Rolling Cart (Urethane Caster)
    TRUSCO Birdie Rolling Cart (Urethane Caster)
    A caster with a double lock that locks the axle as well as the wheel. Vertical and horizontal swaying is reduced by protruding from the angle struts and fixing the shelf board. The shelf board can be used on both the front and back sides of the dish type and flat type. For transportation work in ... Read More
    Shelf Height (mm)  (Spill prevention) 40  Equal load capacity (kg / stage)  120  Maximum loading capacity (kg / unit)  200  Caster  Free × 4  Drawer  None  Material (Support Pillar)  Steel  Material (Shelf)  Steel  Material (Caster)  Steel  Material (Wheel)  Urethane  Color  White  Stopper  Yes (×2) 
    from S$299.90
    Min. 32 days
  37. Eagle Rolling Cart
    TRUSCO Eagle Rolling Cart
    A caster with a double lock that locks the axle as well as the wheel. Vertical and horizontal swaying is reduced by protruding from the angle struts and fixing the shelf board. The shelf board can be used on both the front and back sides of the dish type and flat type. For transportation work in ... Read More
    Drawer  None 
    from S$279.90
    Min. 32 days
  38. Rail stopper for 54055RS  54055
    SIGNET Rail stopper for 54055RS 54055
    Rail stopper for 54055.
    from S$1.49
    Min. 2 days
  39. Wagon
    AS ONE Wagon
    Dimensions, Width x Depth x Height (cm)  600×350×835  As ONE Part Number  8-8589-01  Mass (kg)  8.7  Drawer  None 
    Rating:
    100%
    from S$149.90
    Min. 13 days
  40. One-Touch Rolling Cart
    TRUSCO One-Touch Rolling Cart
    It is a one-touch type that does not require parts or tools, is easy to assemble, and is speedy to carry in, install, and remove. It is an integrally folding structure that does not require assembly and disassembly. When folded, the depth direction is about 1/6 of the finished product, so space c... Read More
    Mass (kg)  11  Maximum Loading Capacity (kg)  150  Number of Shelves  Trusco Part No.  408-6341  Length (mm)  450  Opening Width (mm)  464  Equal load capacity (kg / stage)  50  Caster Diameter (Φmm)  50  Height (mm)  700  Caster  Free × 4  Specification  Integrated folding structure  Drawer  None  Material (Main Unit)  Steel (melamine baked paint)  Caster Type  Twin wheels  Color  White  Stopper  Yes (×2) 
    from S$469.90
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 299

Set Ascending Direction