It is an affordable price because it is a small diameter caster of 75 mm. A pipe is used for the pillar, making it easy to change the assembly stage.
*It is not a sound-saving caster. *We do not deliver to private homes (single-family homes and collective housing).
Seamless tray keeps floors clean from spilled liquids. The shallow upper shelf is ideal for organizing small items, and the middle and lower shelves are ideal for organizing tools.
Cell Spacing (mm) (Shelf adjustment) 95 Pillar Diameter (Φmm) 25.4 Number of Tiers 3 Caster Diameter (Φmm) 75 Maximum Loading Capacity (kg) 80 Specification Assembling type Caster Free × 4 Drawer None Equal load capacity (kg / stage) Shallow / 20, Deep / 30 Configuration of Trays Shallow: 1 stage, Deep: 2 stages Material (Main Unit) Steel melamine baking finish Material (Wheel) Synthetic rubber Shelf board Tray type Stopper Yes (×2)
The tray is a seamless single piece of shibori processing. Therefore, even if a liquid such as oil spills, it will not leak. The shallow upper tier is ideal for organizing small items, and the middle and lower tiers are ideal for organizing tools. You can increase or combine shallow shelves depen... Read More
Pillar Diameter (Φmm) 25.4 Number of Shelves 3 Maximum loading capacity (kg / unit) 70 Caster Diameter (Φmm) 75 Specification Assembling type Stopper Available (× 4) Caster Fixed x 2, swivel x 2 Drawer None Configuration of Trays Shallow: 2 steps, Deep: 1 step Equal load capacity (kg / stage) Shallow: 20, deep: 30 Material (Main Unit) Steel Material (Metal Hub) Steel Material (Wheel) Synthetic rubber
A wagon that uses a bush that is easy to install. A quiet and smooth pipe-type wagon that uses sound-saving casters. A pipe is used for the pillar, making it easy to change the assembly stage.
* We do not deliver to private homes (detached houses / apartments).
Equal load capacity (kg / stage) 100 Maximum loading capacity (kg / unit) 150 Shelf board adjustment pitch (mm) 25 Pillar Diameter (Φmm) 25.4 Material (Wheel) Elastomer Caster Free × 4 Drawer None Caster Type Sound saving type Material (Main Unit) Steel Material (Caster) Steel Stopper Yes (×2)
Equipped with casters that have a double stop function that can fix both wheels and axles. A pipe is used for the pillar, making it easy to change the assembly stage.
* We do not deliver to private homes (detached houses / apartments).
Equal load capacity (kg / stage) 100 Maximum loading capacity (kg / unit) 150 Shelf board adjustment pitch (mm) 25 Pillar Diameter (Φmm) 25.4 Material (Wheel) Elastomer Caster Free × 4 Drawer None Caster Type Sound saving type Material (Caster) Steel Material (Main Unit) Steel Stopper Yes (×2)
The tray is seamlessly processed into a single piece, and has a structure that does not leak even if a liquid such as oil spills. Ideal for organizing small items and tools. It can be used to clean parts by placing an optional parts box such as M4, PM4, K4, etc. on the top of the tray.
2018 Trusco page 8 0475 Trusco Part No. 855-3379 Mass (kg) 9.3 Material (Main Unit) Steel Material (Caster) Steel Material (Wheel) Synthetic rubber
Newly developed one-touch bushing (patent pending) simplifies assembly. Shelves can be used on both front and back sides. A W-stop caster that fixes the axle on the 1st step and puts a stopper on the wheel on the 2nd step. While maintaining the strength of the Phoenix Wagon, we adopted a soft col... Read More
A special hook can be attached using the 25 mm square hole, making it ideal for managing tools. You can use the side surface effectively. A pipe is used for the pillar, making it easy to change the assembly stage.
* We do not deliver to private homes (detached houses / apartments).
Equal load capacity (kg / stage) 100 Caster Diameter (Φmm) 100 Maximum loading capacity (kg / unit) 150 Shelf board adjustment pitch (mm) 25 Pillar Diameter (Φmm) 25.4 Number of Tiers 3 Length (mm) 400 Opening Width (mm) 600 Height (mm) 880 Material (Wheel) Elastomer Caster Free × 4 Drawer None Caster Type Sound saving type Material (Caster) Steel Material (Main Unit) Steel Stopper Yes (×2)
Easy to assemble with the new steel band. Equipped with a removable parts box. The slide shelf can be pulled out to either the front or the back. With a pop-out prevention stopper, it prevents the slide shelf from accidentally popping out. The 2-way shelf board is equipped with a parts box as sta... Read More
Suitable for (Parts box) M-8 Diametral Pitch (Shelf adjustment pitch) 3 locations Caster Diameter (Φmm) 100 Maximum Loading Capacity (kg) 100 Mass (kg) 17.7 Pillar Diameter (Φmm) 25.4 Equal load capacity (kg / stage) 35 (slide shelf 25) Number of Shelves 4 Length (mm) 406 Opening Width (mm) 674.6 Height (mm) 883 Specification Assembling type Caster Free × 4 Drawer None Shelf board Sliding shelf with anti-spill Material (Metal Hub) Steel Material (Main Unit) Steel Material (Wheel) Urethane Stopper Yes (×2)
Effective use of space with a simple design that emphasizes safety and functionality. It is a design that covers the wire with a smooth frame. Economical priority that keeps rust-resistant and beautiful shine. It has an antibacterial effect against a wide range of bacteria.
Easy work can be done on the plywood top plate. A pipe is used for the pillar, making it easy to change the assembly stage.
*Handle is not included. *We do not deliver to private homes (single-family homes and collective housing).
Equal load capacity (kg / stage) 100 Caster Diameter (Φmm) 100 Mass (kg) 14.2 Maximum loading capacity (kg / unit) 150 Number of Tiers 2 Shelf board adjustment pitch (mm) 25 Pillar Diameter (Φmm) 25.4 Length (mm) 400 Opening Width (mm) 600 Height (mm) 899 Material (Wheel) Elastomer Caster Free × 4 Drawer None Caster Type Sound saving type Material (Main Unit) Steel Material (Caster) Steel Stopper Yes (×2)
Easy to assemble with the newly developed one-touch bush (patent pending). The shelf board can be used on both the front and back sides. While maintaining the strength of the Phoenix Wagon, we have adopted a soft color that is familiar to the surroundings even in medical settings and educational ... Read More
Effective use of space with a simple design that emphasizes safety and functionality. It is a design that covers the wire with a smooth frame. Economical priority that keeps rust-resistant and beautiful shine. It has an antibacterial effect against a wide range of bacteria.
Since the shelf board is inclined (12 ° for a depth of 500 mm and 10 ° for a depth of 600 mm), it is suitable for work where things are frequently taken in and out. A pipe is used for the pillar, making it easy to change the assembly stage.
* We do not deliver to private homes (detached houses / ... Read More
Since the tray is seamlessly processed, it has a structure that does not leak even if a liquid such as oil spills. It can be used to clean parts by placing the M4 or PM4 tray on the top. Ideal for organizing small items and tools.
Mass (kg) 13.7 2018 Trusco page 8 0475 Trusco Part No. 855-3380 Material (Caster) Steel Material (Main Unit) Steel Material (Wheel) Synthetic rubber
* We do not deliver to private homes (detached houses / apartments). * This direct delivery product will be delivered on-board. We cannot handle unloading from the truck, loading into the building, and unpacking. * Customers are requested to install and install the product.
You can organize small parts and tools with a shelf board with a partition plate. A pipe is used for the pillar, making it easy to change the assembly stage.
* We do not deliver to private homes (detached houses / apartments).
Equal load capacity (kg / stage) 100 Caster Diameter (Φmm) 100 Mass (kg) 15.7 Maximum loading capacity (kg / unit) 150 Shelf board adjustment pitch (mm) 25 Pillar Diameter (Φmm) 25.4 Number of Tiers 3 Length (mm) 400 Opening Width (mm) 600 Height (mm) 880 Material (Wheel) Elastomer Caster Free × 4 Drawer None Caster Type Sound saving type Material (Main Unit) Steel Material (Caster) Steel Stopper Yes (×2)
The height can be changed at a pitch of 25 mm according to the intended use. Since the screws are passed through the columns and fixed, the screws do not come loose and slip off, which is safe. A wagon that uses a bush that is easy to install. A pipe is used for the pillar, making it easy to chan... Read More
It is safe because it can be locked securely with the stopper. With a specially constructed stopper (patent pending), both wheel rotation and axle rotation can be fixed even with universal casters. A pipe is used for the pillar, making it easy to change the assembly stage. A wagon that uses a bus... Read More
Caster Diameter (Φmm) 100 Equal load capacity (kg / stage) 100 Mass (kg) 15.6 Maximum loading capacity (kg / unit) 150 Shelf board adjustment pitch (mm) 25 Pillar Diameter (Φmm) 25.4 Number of Tiers 3 Height (mm) 50 (spill prevention) Opening Width W x Depth D x Height H (mm) 600×400×880 Trusco Part No. 819-5010 Material (Wheel) Elastomer (sound-saving type) Caster Free × 4 Drawer None Material (Caster) Steel Material (Main Unit) Steel (antibacterial powder coating) Stopper Yes (×2) Color Young green
Mobile rack for storing tools and daily necessities The 3-tier rack with casters makes it easy to move. The storage part is made of mesh and can be set at any height. You can also put it in your garage, warehouse or home
Number of Shelves 3 Length (mm) 360 Width (mm) 425 Mass (kg) 5 Height (mm) 860 Allowable Load (kg) About 10 for each stage Color Dark clay Material Fixed parts: Polypropylene PP Material (Main Unit) Steel Caster Yes Material (Caster) Zinc / polypropylene PP
It has two types of drawers with different depths. The drawer has a latch function to prevent it from popping out. A pipe is used for the pillar, making it easy to change the assembly stage. Since one of the lengths is open, it is easy to take out the load. The outlet is slightly sloped to preven... Read More
Number of Tiers 3 Trusco Part No. 511-8573 Opening Width W x Depth D x Height H (mm) 600×400×880 Material / Finish Body: Steel melamine baking finish Drawer None
Easy to assemble with the new steel band. The slide shelf can be pulled out to either the front or the back. Easy to assemble with the new steel band. With a pop-out prevention stopper, it prevents the slide shelf from accidentally popping out.
Storage and transportation of parts Storage and tran... Read More
Diametral Pitch (Shelf adjustment pitch) 3 locations Caster Diameter (Φmm) 100 Maximum Loading Capacity (kg) 100 Mass (kg) 16.7 Pillar Diameter (Φmm) 25.4 Equal load capacity (kg / stage) 35 (slide shelf 25) Number of Shelves 4 Length (mm) 406 Opening Width (mm) 674.6 Height (mm) 883 Specification Assembling type Caster Free × 4 Drawer None Shelf board Sliding shelf with anti-spill Material (Metal Hub) Steel Material (Main Unit) Steel Material (Wheel) Urethane Stopper Yes (×2)
Easy to assemble with the new steel band.
Storage and transportation of parts Storage and transportation of general-purpose tool boxes
* Due to the allowable load of the casters, the maximum load capacity should be 100 kg / unit or less.
Diametral Pitch (Shelf adjustment pitch) 3 locations Caster Diameter (Φmm) 100 Maximum Loading Capacity (kg) 100 Mass (kg) 12.2 Pillar Diameter (Φmm) 25.4 Number of Shelves 3 Equal load capacity (kg / stage) 35 Length (mm) 406 Trusco Part No. 414-3680 Opening Width (mm) 674.6 Height (mm) 883 Specification Assembling type Caster Free × 4 Drawer None Shelf board Shelves with spill protection Color Sky blue Material (Main Unit) Steel Material (Metal Hub) Steel Material (Wheel) Urethane Stopper Yes (×2)
Easy to assemble with the new steel band. Equipped with a removable parts box.
Storage and transportation of parts Storage and transportation of general-purpose tool boxes
* Due to the allowable load of the casters, the maximum load capacity should be 100 kg / unit or less.
Suitable for (Parts box) M-8 Diametral Pitch (Shelf adjustment pitch) 3 locations Maximum Loading Capacity (kg) 100 Caster Diameter (Φmm) 100 Mass (kg) 13.2 Pillar Diameter (Φmm) 25.4 Number of Shelves 3 Equal load capacity (kg / stage) 35 Length (mm) 406 Trusco Part No. 414-3663 Opening Width (mm) 674.6 Height (mm) 883 Specification Assembling type Caster Free × 4 Drawer None Shelf board Shelves with spill protection Color Sky blue Material (Main Unit) Steel Material (Metal Hub) Steel Material (Wheel) Urethane Stopper Yes (×2)