All Category

Swivel Clamps

View : Grid List
Filter

12 Item(s)

Set Ascending Direction
  1. Talchi free clamp
    SHINWA (Temporary Platform) Talchi free clamp
    Mass (kg/piece)  0.45  Clamp Diameter (Φmm)  48.6  Type  freely  Surface Treatment  Electroplating 
    Rating:
    100%
    from S$4.49
    Min. 2 days
  2. 48.6 Swivel clamp
    SHINWA (Temporary Platform) 48.6 Swivel clamp
    Mass (kg/piece)  0.74  Clamp Diameter (Φmm)  48.6  Type  freely  Surface Treatment  Electroplating 
    Rating:
    90%
    from S$4.99
    Min. 2 days
  3. TOP Catch clamp quick 37 Swivel
    TAKAMIYA TOP Catch clamp quick 37 Swivel
    A clamp for connecting a single tube and a steel frame. It is a nut retention specification.
    Suitable Pipe Diameter (Φmm)  48.6・42.7  Trusco Part No.  761-1323  Material  Steel  Type  Swivel type 
    Rating:
    80%
    from S$389.90
    Min. 2 days
  4. Universal clamp
    SHINWA (Temporary Platform) Universal clamp
    Type  freely  Surface Treatment  Electroplating  Clamp Diameter (Φmm)  42.7 / 48.6 combined use  Mass (kg/piece)  0.75 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  5. Triple adjustable clamp
    SHINWA (Temporary Platform) Triple adjustable clamp
    Mass (kg/piece)  1.10  Clamp Diameter (Φmm)  48.6  Surface Treatment  Electroplating  Type  Triple free 
    from S$11.99
    Min. 2 days
  6. Tal wood clamp (free)
    Heiwa Giken Tal wood clamp (free)
    * Be sure to work with two or more people when assembling and disassembling the long pipe scaffolding. Assembling and disassembling alone is very dangerous. When using the clamp, please use it within the allowable limit value of the clamp strength to ensure safety. Due to the structure of the cla... Read More
    Type  freely  Mass (kg)  0.38  Size  Φ48.6 / Φ42.7 
    from S$269.90
    Min. 5 days
  7. Net Suspension Single Clamp
    Kunimoto Shokai Net Suspension Single Clamp
    A ring that reduces the burden on the chain.
    from S$22.99
    Min. 6 days
  8. Single Clamp for Hanging Chain
    Kunimoto Shokai Single Clamp for Hanging Chain
    Allowable load (N [kgf])  4210(430kgf) 
    from S$22.99
    Min. 6 days
  9. TOP Clamp can be used freely
    TAKAMIYA TOP Clamp can be used freely
    The main body uses hot-rolled high-strength steel with extremely high strength. A bestseller that uses materials with excellent functionality and durability for bolts and nuts. * Do not apply one-sided load to the direct type. * If a weight of 588N is applied at a position 1m away from the clamp ... Read More
    Type  freely  Mass (kg)  0.7 
    Discontinued
  10. Single clamp for hanging chain
    Kunimoto Shokai Single clamp for hanging chain
    Allowable load (N [kgf])  4210(430kgf) 
    Discontinued
View : Grid List
Filter

12 Item(s)

Set Ascending Direction