All Category

Scaffolding Base

Other Related Pages

View : Grid List
Filter

37 Item(s)

Set Ascending Direction
  1. Jack base
    SHINWA (Temporary Platform) Jack base
    Hole Diameter (Φmm)  12  Base Dimensions (mm)  140 square  Mass (kg)  3.3  Surface Treatment  Electroplating  Dimension (mm)  Φ34×380 
    Rating:
    92%
    from S$25.99
    Min. 2 days
  2. 48.6 fixed base
    SHINWA (Temporary Platform) 48.6 fixed base
    Mass (kg)  0.75  Base Dimensions (mm)  120 square  Suitable Pipe Diameter (Φmm)  48.6 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  3. Mini jack
    SHINWA (Temporary Platform) Mini jack
    Base Dimensions (mm)  120 square  Surface Treatment  Electroplating  Dimension (mm)  Φ28×280 
    Rating:
    94%
    from S$19.99
    Min. 2 days
  4. Fixed base
    TAKAMIYA Fixed base
    The base is an important foundation when temporarily installing a scaffolding frame. Holly's "fixed base" uses materials with excellent strength and durability to ensure excellent safety. In addition, our unique strength test ensures quality. Uses STK-290 (carbon steel pipe for gene... Read More
    Mass (kg)  0.77 (1 piece) 
    Rating:
    55%
    from S$8.39
    Min. 2 days
  5. 18-8 pipe socket
    SUGICO 18-8 pipe socket
    It is used as a fixed base for pipe columns.
    Included Accessories  M6 screw  Finish  Mirror polishing  Material  SUS304 
    Rating:
    76%
    from S$8.59
    Min. 2 days
  6. Wide base
    UNIT (UNIT SAFETY SIGNS) Wide base
    Dimension (mm)  250×250  Material  Polypropylene 
    from S$19.99
    Min. 2 days
  7. Rubber base
    ARAO Rubber base
    Made of reinforced rubber and has strong non-slip ribs on the back, making it ideal for non-slip and scratch prevention. Also ideal for roofs. There is no adhesion or contamination to the other side due to heat. Excellent anti-slip and cushioning effect. * The material is a special heat-resistant... Read More
    Rating:
    80%
    from S$289.90
    Min. 2 days
  8. Large underwriting jack  400L (A-752H)
    SHINWA (Temporary Platform) Large underwriting jack 400L (A-752H)
    The large underwriting part has a bottom surface of 150 mm and a rise of 100 mm.
    Surface Treatment  Electroplating  Dimension (mm)  Φ34×400 
    from S$39.99
    Min. 2 days
  9. Rotating base
    TAKAMIYA Rotating base
    Mass (kg)  1.7  Surface Treatment  Unichromate 
    from S$449.90
    Min. 2 days
  10. Eco-wide base
    ARAO Eco-wide base
    Our original plastic spring method makes it easy and reliable to put on and take off. Made of reinforced plastic, it is lightweight and does not rust.
    Dimension (mm)  250×250  Color  Yellow 
    Rating:
    60%
    from S$289.90
    Min. 2 days
  11. 140x140mm wide base (for jack base)
    ESCO 140x140mm wide base (for jack base)
    Prevents the jack base from sinking. Jack bases can be set in three places: center, corner, and side.
    Base Dimensions (mm)  140×140  Mass (kg)  250  Material  Recycled polyethylene 
    from S$10.99
    Min. 2 days
  12. Pipe jack base 400
    TAKAMIYA Pipe jack base 400
    Length (mm)  400  Height (mm)  45~295 
    from S$149.90
    Min. 5 days
  13. Roof base α
    ARAO Roof base α
    "Special heat-resistant resin molding" is used on the back side, so there is no need to worry about heat sticking to the other side. The molding on the back side can be easily replaced and repaired without using any tools. Since it is a slide type that attaches the base from the true si... Read More
    Rating:
    100%
    from S$379.90
    Min. 4 days
  14. 34x380mm / 140x140mm  Jack base
    ESCO 34x380mm / 140x140mm Jack base
    Base Dimensions (mm)  140×140  Mass (kg)  3.3  Screw Diameter (Φmm)  34  Height (mm)  380  Esco Part No.  EA948TC-1  Material  Steel 
    from S$38.99
    Min. 6 days
  15. Pipe jack base 450
    TAKAMIYA Pipe jack base 450
    from S$199.90
    Min. 5 days
  16. Handle cover
    UNIT (UNIT SAFETY SIGNS) Handle cover
    As it is a foam material, it absorbs shocks well. Easy to install because it is an integrated type. Just insert it from above.
    Mass (g)  380  Dimension (mm)  80×240×40  Material  Polyethylene foam 
    from S$139.90
    Min. 5 days
  17. Option for telescopic multi-rod  Arm
    KDS Option for telescopic multi-rod Arm
    It is an option for replacing the tip of the telescopic multi-rod. By replacing it with this product, it can be tightened with one hand. For supporting pasting work such as ceilings, expansion work, and temporary columns. * The load capacity is based on the assumption that both pads of the produc... Read More
    maximum capacity (kg)  100  Trusco Part No.  206-5283  Mass (g)  510  Suitable Model  EMR-170・EMR-290・EMR-375 
    from S$74.99
    Min. 3 days
  18. Jack Base Certified Product
    Heiwa Giken Jack Base Certified Product
    (Corporation) Temporary Industry Association certified product Base for fixing single pipes and pipes in the building site Pipe scaffolding material
    Base Hole Diameter (mm)  12  Base Dimensions (mm)  140 × 140  Mass (kg)  3.3  Surface Treatment  Electroplating  Length (mm)  Screw rod: Approximately 380  Rod Diameter (Φmm)  Screw: 34 
    from S$22.99
    Min. 2 days
  19. Swivel Jack Base
    Heiwa Giken Swivel Jack Base
    * Not certified by the Temporary Industry Association. It cannot be used on framework scaffolding.
    Base Hole Diameter (mm)  12  Base Dimensions (mm)  140 × 140  Mass (kg)  3.75  Surface Treatment  Electroplating  Length (mm)  Screw rod: Approximately 380  Rod Diameter (Φmm)  Screw: 34 
    Rating:
    100%
    from S$149.90
    Min. 6 days
  20. 200mm / 36mm  Caster (for scaffolding / pipe specifications)
    ESCO 200mm / 36mm Caster (for scaffolding / pipe specifications)
    Overall Height (mm)  241  Material  Rubber (with bearing) 
    from S$189.90
    Min. 5 days
  21. 130mm / 35x355mm  Caster (for scaffolding, with jack)
    ESCO 130mm / 35x355mm Caster (for scaffolding, with jack)
    Allowable Load (kg)  184  Material  Rubber (with bearing) 
    from S$229.90
    Min. 5 days
  22. Φ48.6mm  Fixed base
    ESCO Φ48.6mm Fixed base
    Height (mm)  105  Base Dimensions (mm)  120×120  Mass (g)  660 
    from S$10.99
    Min. 5 days
  23. Flexible base
    Heiwa Giken Flexible base
    * Not certified by the Temporary Industry Association. It cannot be used on framework scaffolding.
    Mass (kg)  1.42  Base Hole Diameter (mm)  12  Base Dimensions (mm)  140 × 140  Suitable Pipe Diameter (Φmm)  48.6  Surface Treatment  Electroplating 
    from S$379.90
    Min. 6 days
  24. Long Jack Base
    Heiwa Giken Long Jack Base
    * Not certified by the Temporary Industry Association. It cannot be used on framework scaffolding.
    Base Hole Diameter (mm)  12  Base Dimensions (mm)  140 × 140  Mass (kg)  4.7  Surface Treatment  Electroplating  Length (mm)  Screw rod: Approximately 600  Rod Diameter (Φmm)  Screw: 34 
    from S$149.90
    Min. 6 days
  25. Option for telescopic multi-rod  Non-slip pad 35
    KDS Option for telescopic multi-rod Non-slip pad 35
    By using it at the tip of the telescopic multi-rod, it is possible to support even if the work is at an angle. For supporting pasting work such as ceilings, expansion work, and temporary columns.
    Trusco Part No.  206-5284  Mass (g)  210  Suitable Model  EMR-170・EMR-290・EMR-375  Material / Finish  Pad: EPDM  Length (mm)  Pat: 350 
    from S$39.99
    Min. 3 days
  26. Fixed Base Plate Certified Product
    Heiwa Giken Fixed Base Plate Certified Product
    (Corporation) Temporary Industry Association certified product Base for fixing single pipes and pipes in the building site Fixing member of pipe scaffolding
    Mass (kg)  0.7  Base Hole Diameter (mm)  12  Base Dimensions (mm)  120×120  Suitable Pipe Diameter (Φmm)  48.6  Surface Treatment  Electroplating 
    from S$5.99
    Min. 2 days
  27. 150mm / 36mm  Caster (for scaffolding / pipe specifications)
    ESCO 150mm / 36mm Caster (for scaffolding / pipe specifications)
    Overall Height (mm)  186  Material  Rubber (with bearing) 
    from S$139.90
    Min. 5 days
  28. 150mm / 35x355mm  Caster (for scaffolding, with jack)
    ESCO 150mm / 35x355mm Caster (for scaffolding, with jack)
    Allowable Load (kg)  204  Material  Rubber (with bearing) 
    from S$239.90
    Min. 5 days
  29. 130mm / 38mm  Caster (for scaffolding / pipe specifications)
    ESCO 130mm / 38mm Caster (for scaffolding / pipe specifications)
    Overall Height (mm)  165  Material  Rubber (with bearing) 
    from S$139.90
    Min. 5 days
  30. Fixed Base
    Taiyo Seiki Iron Works Fixed Base
    It is a base for fixing single pipes and pipes in the building. For fixing pipe scaffolding.
    Mass (kg)  0.7  Base Dimensions (mm)  120×120  Trusco Part No.  296-5429  Suitable Pipe Diameter (Φmm)  48.6  RoHS directive (corresponding to 10 substances)  Correspondence  Anchor Hole (mm)  Φ12 
    Rating:
    97%
    Discontinued
  31. Jack base
    Taiyo Seiki Iron Works Jack base
    It is a base for fixing single pipes and pipes in the building.
    Base Dimensions (mm)  140×140  Trusco Part No.  296-5364  Mass (kg)  3.3  RoHS directive (corresponding to 10 substances)  Correspondence  Dimension (mm)  Φ34×380L 
    Rating:
    84%
    Discontinued
  32. Jack base
    TAKAMIYA Jack base
    Utilizing our long experience and achievements, we consistently produce temporary equipment products based on safety design, from strict material checks to processing and products. Temporary industry association certified product * Frame scaffolding cannot be used for non-certified standard jacks.
    Dimension L (mm)  380  Dimension A (mm)  45~290 
    Rating:
    80%
    Discontinued
  33. Pipe jack base 450 for building frames
    SRG Takamiya Pipe jack base 450 for building frames
    * Do not use for pipe jacks for scaffolding. This product is a jack type base for building frames. Please check the intended use before use.
    Mass (kg)  2.70  Dimension l (mm)  450  Dimension A (mm)  45~345  Thread Diameter (mm)  Φ34.5 
    Discontinued
  34. Rotating jack base (lightweight type)
    SRG Takamiya Rotating jack base (lightweight type)
    Uses a steel pipe without pins to replace the rotating base used under the roof.
    Mass (kg)  2.14  Working length (mm)  120~330  Surface Treatment  Unichromate 
    Discontinued
  35. 400L grooving jack (A-752M)
    SHINWA (Temporary Platform) 400L grooving jack (A-752M)
    Base Dimensions (mm)  140 square  Surface Treatment  Electroplating  Dimension (mm)  Φ34×400 
    Discontinued
  36. Ultra wide base
    ARAO Ultra wide base
    Since there are fixed claws, you can set the base not only in the center part but also in the corner part and side part. It can be used just near the wall and does not need to be turned inside out. Easy to set with a sliding type. It can be stacked exactly. For preventing jack sinking
    Eco Mark Certification Number  07118086  Dimensions, Height x Width (mm)  240×240  Eco Mark Certification  Certification  Material  Recycled resin 
    Discontinued
  37. Eco-wide base angle combined use
    ARAO Eco-wide base angle combined use
    The base can be set not only in the center part but also in the corner part and the side part. Especially convenient in narrow areas. This one can handle all situations. It can be used just before the moat, so there is no need to turn it over. Easy to set with a sliding type. Since it can be stac... Read More
    Color  Yellow 
    Discontinued
View : Grid List
Filter

37 Item(s)

Set Ascending Direction