All Category

Scaffolding Joints

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 145

Set Ascending Direction
  1. Sample kit A4
    Feather Sample kit A4
    This is a sample kit of honeycomb material made of various materials from paper to aluminum. Panelization test, adhesion test, compression test, rectification test, etc.
    Thickness (mm)  22  Trusco Part No.  762-7840  Mass (g)  200  Width (mm)  305  Height (mm)  220 
    from S$12.99
    Min. 2 days
  2. Scaffolding chain K type
    KONDOTEC Scaffolding chain K type
    It is safe with product liability insurance. Uses a hook that is easy to install and does not come off easily. The materials and manufacturing process are perfect. We carry out 100% proof stress test and fracture / elongation bending test by sampling. With temporary industry association certifica... Read More
    Durability standards  800 or more 
    Rating:
    97%
    from S$11.99
    Min. 2 days
  3. C type joint
    Taiyo Seiki Iron Works C type joint
    By tightening the bolts, you can prevent the single pipe from rattling. Used for temporary enclosures, etc. * Please do not use it for scaffolding. (JTC)
    Mass (kg)  07  Trusco Part No.  296-5411  Suitable Pipe Diameter (Φmm)  48.6  Mass (g)  680  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    95%
    from S$6.29
    Min. 2 days
  4. Bon joint
    SHINWA (Temporary Platform) Bon joint
    * Bon joints are prohibited by law from being used on scaffolding. * Even when using as a fitting other than a single-tube scaffold, check the strength and safety in advance. * Do not use in places where bending moment or tensile force is applied.
    Mass (kg)  0.60  Suitable Pipe Wall Thickness (mm)  1.8 or more  Applicable Pipe Outer Diameter (Φmm)  48.6 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  5. Kuimaru Systems Ring Hook
    KIMIOKA IRONWORKS Kuimaru Systems Ring Hook
    A strong type hook with one ring (outer diameter Φ50, thickness Φ9). When fixing the structure, it can be firmly fixed with a rope. It is firmly fixed with stainless cap screw bolts and hexagon nuts. Install with a hex wrench and spanner.
    Finish  Hot dip galvanizing 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  6. Straight joint
    TAKAMIYA Straight joint
    With excellent processing technology and strict quality control, the functions required for single pipe joints are fully demonstrated. Of course, it is a certified product of the Temporary Industry Association. The pipes are firmly connected to protect the safety of scaffolding work. This product... Read More
    Mass (kg)  0.64 (1 pc.) 
    Rating:
    80%
    from S$7.69
    Min. 2 days
  7. KS Tilt Step
    Kunimoto Shokai KS Tilt Step
    Steps for temporary stairs. You can easily adjust the angle without using any tools. Supports all tilts at full rotation (every 10 °). Safe and secure locking mechanism. Maintenance of main parts can be replaced. * Strictly observe the tightening torque of the clamp bolt of 34.3 N ・ m (350 kgf ... Read More
    Rating:
    100%
    from S$89.99
    Min. 4 days
  8. 48. Pipe joint for 6mm single pipe (pipe T joint)
    ESCO 48. Pipe joint for 6mm single pipe (pipe T joint)
    Specification  Pipe T-joint type  Finish  Electroplating (Uniqlo) finish  Material  Zinc alloy  Dimensions, Width W x Depth D x Height H (mm)  89×57×90  Suitable Pipe  48.6mm 
    from S$28.99
    Min. 2 days
  9. 48. Pipe joint for 6mm single pipe (terminal cap)
    ESCO 48. Pipe joint for 6mm single pipe (terminal cap)
    Finish  Electroplating (Uniqlo) finish  Dimensions, Width W x Depth D x Height H (mm)  60×60×29  Material  Zinc alloy  Specification  Terminal cap  Suitable Pipe  48.6mm 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  10. 48. Pipe joint for 6mm single pipe (corner Y joint)
    ESCO 48. Pipe joint for 6mm single pipe (corner Y joint)
    For handrails, fences, guardrails, fences, workbenches, shelves, signboards, etc.
    Finish  Electroplating (Uniqlo) finish  Dimensions, Width W x Depth D x Height H (mm)  90×90×90  Suitable Pipe  48.6mm  Material  Zinc alloy  Specification  Corner Y joint type 
    from S$38.99
    Min. 2 days
  11. Scaffolding Single Clamp with Bolt (1/2 x 25) Combined Use
    Kunimoto Shokai Scaffolding Single Clamp with Bolt (1/2 x 25) Combined Use
    The length can be adjusted in 3 steps by operating the pin. Covers 2 sizes with 1 size and contributes to the reduction of stock varieties. It covers 250 to 1060 mm, which is frequently used in 3 types. A hemispherical tip bolt that moves universally and distributes force in all directions. It ab... Read More
    Rating:
    100%
    from S$11.99
    Min. 2 days
  12. 48. Pipe joint for 6mm single pipe (intermediate corner K joint)
    ESCO 48. Pipe joint for 6mm single pipe (intermediate corner K joint)
    Finish  Electroplating (Uniqlo) finish  Suitable Pipe  48.6mm  Material  Zinc alloy  Specification  Intermediate corner K-joint type  Dimensions, Width W x Depth D x Height H (mm)  90×91×91 
    from S$36.99
    Min. 2 days
  13. 48. Pipe joint for 6mm single pipe (corner L joint)
    ESCO 48. Pipe joint for 6mm single pipe (corner L joint)
    Material  Zinc alloy  Specification  Corner L joint type  Dimensions, Width W x Depth D x Height H (mm)  90×58×90  Finish  Electroplating (Uniqlo) finish  Suitable Pipe  48.6mm 
    Rating:
    60%
    from S$33.99
    Min. 2 days
  14. 48. Pipe joint for 6mm single pipe (flat mounting bracket)
    ESCO 48. Pipe joint for 6mm single pipe (flat mounting bracket)
    Finish  Electroplating (Uniqlo) finish  Dimensions, Width W x Depth D x Height H (mm)  128×61×35  Suitable Pipe  48.6mm  Material  Zinc alloy 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  15. Straight joint
    Heiwa Giken Straight joint
    For connecting single-tube scaffolding (company) Certified by the Temporary Industry Association
    Mass (kg)  0.5  Size  Φ48.6 
    Rating:
    80%
    from S$5.59
    Min. 2 days
  16. KS Telescopic Bracket
    Kunimoto Shokai KS Telescopic Bracket
    Weight reduction of 1 kg or more compared to conventional products. A safety design that eliminates gaps by R-cutting along the frame (pipe) and allows steel treads to be attached to the full frame side. The industry's first safety design that allows two claws to hang firmly. A well-balanced,... Read More
    Rating:
    100%
    from S$89.99
    Min. 2 days
  17. Safety chain (scaffolding chain)
    TAKAMIYA Safety chain (scaffolding chain)
    The chain is hard to get entangled, and it has excellent workability and curing. In addition, it is a scaffolding suspension chain that greatly clears the safety standards of suspension chains and has strength, ease of use, and storability. Temporary industry association certified product.
    Surface Treatment  Chromate 
    from S$17.99
    Min. 2 days
  18. High point 300H
    ARAO High point 300H
    Multi-type that can be used up to a slab thickness of 300 mm. Since the main body has a scale of 100 mm pitch, it can be used as a guide for the slab thickness. The lid is mortar-processed, so the finish is safe.
    from S$5.89
    Min. 2 days
  19. 48. Pipe joint for 6mm single pipe (Pipe X joint)
    ESCO 48. Pipe joint for 6mm single pipe (Pipe X joint)
    Finish  Electroplating (Uniqlo) finish  Material  Zinc alloy  Dimensions, Width W x Depth D x Height H (mm)  90×60×122  Suitable Pipe  48.6mm  Specification  Pipe X splice type 
    Rating:
    80%
    from S$36.99
    Min. 2 days
  20. With single clamp bolt + Φ48.6 (M12 × 35)
    Kunimoto Shokai With single clamp bolt + Φ48.6 (M12 × 35)
    Material  Body: Uniqlo, Bottle: Uniqlo 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  21. 48. Pipe joint for 6mm single pipe (single clamp bolt)
    ESCO 48. Pipe joint for 6mm single pipe (single clamp bolt)
    Finish  Electroplating (Uniqlo) finish  Dimensions, Width W x Depth D x Height H (mm)  113×58×60  Material  Zinc alloy  Suitable Pipe  48.6mm 
    from S$22.99
    Min. 2 days
  22. 48. Pipe joint for 6mm single pipe (end mounting bracket)
    ESCO 48. Pipe joint for 6mm single pipe (end mounting bracket)
    Dimensions, Width W x Depth D x Height H (mm)  60×60×95  Suitable Pipe  48.6mm  Material  Zinc alloy  Finish  Electroplating (Uniqlo) finish  Specification  End mounting tool 
    from S$19.99
    Min. 2 days
  23. 48. Pipe joint (holder) for 6mm single pipe
    ESCO 48. Pipe joint (holder) for 6mm single pipe
    Finish  Electroplating (Uniqlo) finish  Dimensions, Width W x Depth D x Height H (mm)  80×60×56  Material  Zinc alloy  Suitable Pipe  48.6mm  Specification  Pipe holder 
    from S$24.99
    Min. 2 days
  24. KS universal swing
    Kunimoto Shokai KS universal swing
    Firmly holds thick steel frames. Since the contact surface is wide and deep, the installation is stable. The tip of the bolt is a disc spring with a flexible structure. Coupled with a large ground contact area, it maintains a strong grasping force against shocks and vibrations. The main body is p... Read More
    bolt, across flats (mm)  21  suitable grip thickness (mm)  35~80  nut, across flats (mm)  17  Type  80 type 
    from S$89.99
    Min. 2 days
  25. Kuimaru Systems Chain Hook
    KIMIOKA IRONWORKS Kuimaru Systems Chain Hook
    You can make a chain fence by combining it with a plastic chain. Comes with two rings with an outer diameter of Φ45 and a thickness of Φ6. Since it is attached with a thumbscrew, no tools are required.
    Screws  Thumbscrew (Uniqlo)  Finish  Hot dip galvanizing 
    from S$11.99
    Min. 2 days
  26. KS Main Rope Support
    Kunimoto Shokai KS Main Rope Support
    The main rope support grip that prevents a fall accident while working at heights firmly grips the steel frame with two bolts with disc springs and does not separate. It is designed with a strength balance that receives the load on the entire strut. The rope hook has a unique loop shape and has a... Read More
    Finish  Hot dip galvanizing 
    from S$499.90
    Min. 4 days
  27. 48. Pipe joint for 6mm single pipe (both clamp bolts)
    ESCO 48. Pipe joint for 6mm single pipe (both clamp bolts)
    Material  Zinc alloy  Suitable Pipe  48.6mm  Dimensions, Width W x Depth D x Height H (mm)  169×60×60  Finish  Electroplating (Uniqlo) finish 
    Rating:
    80%
    from S$24.99
    Min. 2 days
  28. Kiimaru Systems Banner Flag Stand Set
    KIMIOKA IRONWORKS Kiimaru Systems Banner Flag Stand Set
    You can set up a clean banner stand at your feet. It has a rust-resistant, tube-removing structure that does not collect rainwater. Suitable for flagpoles up to Φ25. It comes with an "Ever G weight" that prevents the flag from wrapping around while fluttering naturally in the wind, and ... Read More
    Suitable Size (Φmm)  31.8 
    Rating:
    80%
    from S$43.99
    Min. 2 days
  29. Bon joint (C type joint)
    Heiwa Giken Bon joint (C type joint)
    For single tube connection * Cannot be used for scaffolding connection.
    Mass (kg)  0.7  Size  Φ48.6 
    from S$149.90
    Min. 2 days
  30. Handrail joint
    TAKAMIYA Handrail joint
    Dedicated metal fittings used for handrail pipe joints. Insert the left and right tenons into the steel pipe, and the pin that is attached to the steel pipe enters the notch of the joint and tightens the bolt to fix it. * The handrail joint is a joint for handrails only. It cannot be used for clo... Read More
    Mass (kg)  0.54 (1 pc.) 
    Rating:
    80%
    from S$7.49
    Min. 2 days
  31. KS rebar hook
    Kunimoto Shokai KS rebar hook
    It can be attached between the pitches of the hoop and stirrup bars, and can be attached and detached freely, making it easy to replace. With a disc spring at the tip. Stable tightening and fixing to the reinforcing bar is safe. Lighter than the sheath tube type (0.63 kg for 32 type) For wall rei... Read More
    bolt, across flats (mm)  21  Applicable diameter range  Reinforcing bar D22-32  Finish  Colored chromate / golden  Type  32 type 
    from S$38.99
    Min. 2 days
  32. 48. Pipe joint for 6mm single pipe
    ESCO 48. Pipe joint for 6mm single pipe
    Material  Zinc alloy  Finish  Electroplating (Uniqlo) finish  Size (mm)  53 × 55 (H)  Specification  Scraper tip  Suitable Pipe  48.6mm 
    from S$9.99
    Min. 2 days
  33. Kuimaru Systems Rope Hook
    KIMIOKA IRONWORKS Kuimaru Systems Rope Hook
    You can make a rope fence by combining it with a tiger rope. Comes with one coil hook (pig shippo) that allows ropes up to Φ20 to pass through. In addition to ropes, you can hook various things such as wires and chains. Since it is attached with a thumbscrew, no tools are required.
    Finish  Hot dip galvanizing  Screws  Thumbscrew (Uniqlo) 
    from S$11.99
    Min. 2 days
  34. Pile Φ48.6 × 1,000mm
    SHINWA (Temporary Platform) Pile Φ48.6 × 1,000mm
    Length (mm)  1000 
    from S$149.90
    Min. 6 days
  35. Kuimaru Systems C-type hook
    KIMIOKA IRONWORKS Kuimaru Systems C-type hook
    Comes with one C-shaped hook. It has a safety design with sharp edges peeling inward. You can make a wire mesh or expanded metal fence by using two C-shaped hooks symmetrically for one stake. If you put two wire meshes between the hooks, you can stretch the fence without any gaps.
    Finish  Hot dip galvanizing  Screws  Thumbscrew (Uniqlo) 
    from S$11.99
    Min. 5 days
  36. KS Telescopic Bracket
    Kunimoto Shokai KS Telescopic Bracket
    Weight reduction of 1 kg or more compared to conventional products. (500S type only) A safety design that eliminates gaps by R-cutting along the frame (pipe) and allows steel treads to be attached to the full frame side. The industry's first safety design that allows two claws to hang firmly.... Read More
    from S$99.90
    Min. 2 days
  37. 48. Pipe joint for 6mm single pipe
    ESCO 48. Pipe joint for 6mm single pipe
    Finish  Electroplating (Uniqlo) finish  Specification  Scoop head  Dimensions, Width W x Depth D x Height H (mm)  60×60×35  Material  Zinc alloy  Suitable Pipe  48.6mm 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  38. Kuimaru Systems board hanger
    KIMIOKA IRONWORKS Kuimaru Systems board hanger
    You can make a board fence using a punched board. It can also be used for how to do and chopstick construction. Comes with one claw that can hold a board up to 19 mm thick.
    Screws  Thumbscrew (Uniqlo)  Finish  Hot dip galvanizing 
    from S$12.99
    Min. 2 days
  39. Telescopic bracket
    SHINWA (Temporary Platform) Telescopic bracket
    from S$289.90
    Min. 2 days
  40. Kiimaru Systems banner flag stand (single item)
    KIMIOKA IRONWORKS Kiimaru Systems banner flag stand (single item)
    Finish  Hot dip galvanizing  Suitable Size (Φmm)  31.8 
    Rating:
    20%
    from S$19.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 145

Set Ascending Direction