All Category

Mobile Terminals

A mobile terminal is a mobile type computer with a built-in CPU, an LCD screen, and 10 keys. there is.
View : Grid List
Filter

Items 1 - 40 of 89

Set Ascending Direction
  1. RS200 1W output UHF band RFID reader
    unitech RS200 1W output UHF band RFID reader
    RS200 1W output UHF band RFID reader. Built-in 2 antenna ports Can read up to 750 tags per second. The RS200 AC adapter (1010-900007G), AC cord (1010-600382G-3P), RS200 UHF band RFID antenna (205367G), and antenna cable (1550-900102G) are required. · You can connect directly to the M6e module'... Read More
    Suitable Models  RS200  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1,399.00
    Min. 6 days
  2. AC adapter for RS200
    unitech AC adapter for RS200
    AC adapter for RS200. AC cord (1010-600382G-3P) is required separately. Retail, warehousing, logistics, transportation, services, restaurants, factories, POS cash registers, machine tools, measuring instruments, label printers, hospitals, medical sites, etc.
    Suitable Models  RS200  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$59.99
    Min. 6 days
  3. AC cord (for 1010-900007G)
    unitech AC cord (for 1010-900007G)
    The RS200 PC base is an RFID UHF fixed reader with 2 antenna ports for IoT applications. Retail, warehousing, logistics, transportation, services, restaurants, factories, POS cash registers, machine tools, measuring instruments, label printers, hospitals, medical sites, etc.
    Suitable Models  RS200  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$35.99
    Min. 6 days
  4. RM300 UHF RFID starter kit, mirror subcarrier, 1W, 4CH
    unitech RM300 UHF RFID starter kit, mirror subcarrier, 1W, 4CH
    Unitech RM300 is a high-performance UHF RFID reader module based on Impinj R2000 chip, supporting EPC C1 Gen2 / ISO 18000-6C and FCC modular certification requirements. With its small size, excellent performance and high quality UHF RFID technology, the RM300 is a complete solution for embedded R... Read More
    Voltage (V)  5、VDC  Storage Temperature Range (℃)  -30~85  Allowable Relative Humidity (%)  10 to 85 (no condensation)  Reading Speed  (Tag) 100 tags / second or more  Processor  ATMEL AT91SAM7S-256  protocol  EPCglobal Gen2(ISO18000-6C)、DRM  RoHS directive (corresponding to 10 substances)  Correspondence  Operating Temperature Range (℃)  -20~60  USB type  USB2.0 full speed (12Mbps) 
    from S$769.90
    Min. 6 days
  5. Antenna cable (for 205367G, 3m)
    unitech Antenna cable (for 205367G, 3m)
    Antenna cable (3m) for 205367G. (One) Retail, warehousing, logistics, transportation, services, restaurants, factories, POS cash registers, machine tools, measuring instruments, label printers, hospitals, medical sites, etc.
    Suitable Models  RS200  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$79.99
    Min. 6 days
  6. PA760 Rugged handheld computer, WiFi model
    unitech PA760 Rugged handheld computer, WiFi model
    The PA760 also comes with a Google GMS license to make your hard work easier. It is ideal for a variety of applications such as warehouse inventory management, retail receipt / shipment management, on-site service parking management and facility inspection, ticket confirmation and mobile point-of... Read More
    Mass (g)  300 (with standard battery)  Interface  USB 2.0 w/Pogo Pin  Memory  4GB RAM/64GB Flash  Relative Humidity  5 to 95% (no condensation)  Dust / Water Protection  IP67  Suitable CPU  2.2 GHz octa-core CPU, 64-bit  Storage Temperature Range (℃)  -30~60  RoHS directive (corresponding to 10 substances)  Correspondence  Bluetooth  Bluetooth 5 support  Operating Temperature Range (℃)  -20~50 
    from S$1,999.00
    Min. 6 days
  7. handy terminal
    NSK (Nippon Seiko) handy terminal
    The handy terminal (FHT31) is an RS-232C communication terminal for inputting parameters and programs to the drive unit. It can be used simply by connecting to CN1 of the drive unit EDD type. The handy terminal (FHT31) has the function of reading and saving (uploading) drive unit parameters and c... Read More
    from S$749.90
    Min. 6 days
  8. TB162 Rugged professional 10-inch tablet PC, Windows 10 IoT LTSC OS, 8GB memory, 4G model
    unitech TB162 Rugged professional 10-inch tablet PC, Windows 10 IoT LTSC OS, 8GB memory, 4G model
    It is a robust 10-inch size Windows tablet PC that has passed IP65 and drop test 1.5m. The OS is Windows Enterprise LTSC 2019 with long-term support. Equipped with a large capacity 8GB memo as standard, you can handle heavy processing quickly. You can choose from Wifi model, 4G compatible model, ... Read More
    Mass (g)  1200  Battery  3.7V / 40Wh / hot swappable  Memory  8GB RAM  Battery Capacity (Ah)  10.8  Dust / Water Protection  IP65  OS  Windows 10 IoT Enterprise  RoHS directive (corresponding to 10 substances)  Correspondence  Bluetooth  Bluetooth(R) 4.1  Indicator  (LED) LED, vibrator  Wireless standard  802.11 a/b/g/n/ac  Operating Temperature Range (℃)  -10~50  Model  No barcode scanner  SSD  128GB 
    from S$3,799.00
    Min. 6 days
  9. Standard gun grip for PA760
    unitech Standard gun grip for PA760
    Standard gun grip for PA760. Retail, warehousing, logistics, transportation, services, restaurants, factories, POS cash registers, machine tools, measuring instruments, label printers, hospitals, medical sites, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$179.90
    Min. 6 days
  10. Neck holder
    unitech Neck holder
    Neck holder for WD200. Retail, warehousing, logistics, transportation, services, restaurants, factories, POS cash registers, machine tools, measuring instruments, label printers, hospitals, medical sites, etc.
    Suitable for  WD200  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$39.99
    Min. 6 days
  11. Main unit 4-unit charger
    Welcom Design Main unit 4-unit charger
    Main unit 4-unit charger AC adapter sold separately.
    from S$869.90
    Min. 12 days
  12. Communication unit  RS232C
    Welcom Design Communication unit RS232C
    Communication unit RS232C AC adapter sold separately.
    from S$359.90
    Min. 12 days
  13. NFC Leader
    GL Solutions NFC Leader
    A compact desktop NFC reader. You can enter UID and IDm by keyboard (HID) without application. Therefore, you can manage goods and entry / exit using tags and cards such as FeliCa, Mifare, I-CODE SLI, and Tag-it HFI with Excel. Can be used at all sites such as retail, distribution, production, ... Read More
    Included Accessories  mini B connector, USB cable 1m  Color  White  Mass (g)  33  Standard  RFID:ISO14443 Type A、ISO15693、FeliCa  Power Supply  USB power supply  Interface  USB 1.1 / 2.0、HID  Frequency Band (MHz)  HF band (13.56)  Operating Temperature Range (℃)  -10~+40  Product Type  Card reader  Reading Method  CCD (touch reading) 
    from S$259.90
    Min. 2 days
  14. Ethernet communication cradle with charging function
    Welcom Design Ethernet communication cradle with charging function
    Ethernet communication cradle with charging function.
    from S$659.90
    Min. 12 days
  15. 4-slot charging cradle for PA760
    unitech 4-slot charging cradle for PA760
    4-slot charging cradle for PA760. AC adapter included. Retail, warehousing, logistics, transportation, services, restaurants, food factories, POS cash registers, machine tools, measuring instruments, label printers, hospitals, medical sites, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$659.90
    Min. 6 days
  16. Antenna cable (for 4060-900007G, 10m)
    unitech Antenna cable (for 4060-900007G, 10m)
    Antenna cable (10m) for RS804. (1) N Male-RP TNC Male Retail, warehousing, logistics, transportation, services, restaurants, factories, POS cash registers, machine tools, measuring instruments, label printers, hospitals, medical sites, etc.
    Suitable for  For ANP-300-RS804  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$179.90
    Min. 6 days
  17. BHT-S40Q introduction support special set (with WELCOM app license) 2D
    Welcom Design BHT-S40Q introduction support special set (with WELCOM app license) 2D
    Handy terminal WELCOM App licensed set.
    from S$4,399.00
    Min. 12 days
  18. EA630 Plus smart handy terminal, 2D imager engine, Wi-Fi/LTE model
    unitech EA630 Plus smart handy terminal, 2D imager engine, Wi-Fi/LTE model
    The EA630 Plus is a 6-inch screen size smart PDA for business use that is lightweight and sturdy and runs AndroidOS. Delivering excellent data speeds, IP65 dust/water resistance and drop resistance up to 1.2m (1.5m with boot case installed) supports operation in harsh environments. With a large l... Read More
    Corresponding code  2D barcode 
    from S$1,399.00
    Min. 6 days
  19. HT330 Android handy terminal, 2D barcode scanner, WiFi model
    unitech HT330 Android handy terminal, 2D barcode scanner, WiFi model
    HT330 is GMS certified and comes with the latest Android OS at a very low price. Equipped with a 4-inch touch screen and 32-key physical keypad, the HT330 is easy to operate with one hand and flexibly adapts to your needs. With a robust body that has passed the IP67 dustproof and waterproof prote... Read More
    Mass (g)  295 (including battery)  Memory  3GB RAM / 32GB Flash  Dust / Water Protection  IP67  Suitable CPU  Octa-core 2GHz  Storage Temperature Range (℃)  -40 to 70 (excluding battery)  Recharging Time (hours)  About 4.5 until fully charged  Operating Time  19 hours or more  Vibration  Tumbling test: 600 times/0.5m  OS  Android 12  Language Display  Multilingual  RoHS directive (corresponding to 10 substances)  Correspondence  Various certifications  GMS certified  Bluetooth  Indicator  LED, vibrator, speaker  Operating Temperature Range (℃)  -20~60  USB type  USB 2.0, Type C  GPS  GPS/AGPS, GLONASS, BeiDou, Galileo  Relative Humidity (% RH)  5 to 95 (no condensation) 
    from S$679.90
    Min. 6 days
  20. URT2000 UHF band RFID tag, set of 46 for metal
    unitech URT2000 UHF band RFID tag, set of 46 for metal
    UHF band RFID tag for metal. 46 piece set Retail, warehousing, logistics, transportation, services, restaurants, factories, POS cash registers, machine tools, measuring instruments, label printers, hospitals, medical sites, etc.
    Type  IC type (chip): Alien H3  Frequency (MHz)  902~928  RoHS directive (corresponding to 10 substances)  Correspondence  Operating Temperature Range (℃)  -50~85 
    from S$119.90
    Min. 6 days
  21. TB162 Rugged professional 10-inch tablet PC with Windows 10 IoT LTSC OS, 8GB memory, WiFi model
    unitech TB162 Rugged professional 10-inch tablet PC with Windows 10 IoT LTSC OS, 8GB memory, WiFi model
    It is a robust 10-inch size Windows tablet PC that has passed IP65 and drop test 1.5m. The OS is Windows Enterprise LTSC 2019 with long-term support. Equipped with a large capacity 8GB memo as standard, you can handle heavy processing quickly. You can choose from Wifi model, 4G compatible model, ... Read More
    Mass (g)  1200  Battery  3.7V / 40Wh / hot swappable  Memory  8GB RAM  Battery Capacity (Ah)  10.8  Dust / Water Protection  IP65  OS  Windows 10 IoT Enterprise  RoHS directive (corresponding to 10 substances)  Correspondence  Bluetooth  Bluetooth(R) 4.1  Indicator  (LED) LED, vibrator  Wireless standard  802.11 a/b/g/n/ac  Operating Temperature Range (℃)  -10~50  Model  No barcode scanner  SSD  128GB 
    from S$3,299.00
    Min. 6 days
  22. 1 slot charging cradle for PA760
    unitech 1 slot charging cradle for PA760
    1 slot charging cradle for PA760. The spare battery can be charged on the back. Retail, warehousing, logistics, transportation, services, restaurants, factories, POS cash registers, machine tools, measuring instruments, label printers, hospitals, medical sites, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$239.90
    Min. 6 days
  23. Dual arm tablet stand
    FK System Dual arm tablet stand
    A stand for smart devices to which two tablets can be attached. There are two types of holders, large and small. Two sizes of tablets or smartphones can be installed. The arm can rotate 360 degrees horizontally with respect to the support. The tip of the arm can be turned 180 degrees vertically a... Read More
    Color  Black  Suitable Size  【S】130~178mm【L】168~205mm 
    from S$97.99
    Min. 9 days
  24. Barcode handy terminal with ready-to-use app  BHT-S40 series
    Welcom Design Barcode handy terminal with ready-to-use app BHT-S40 series
    2D code handy terminal i, battery sold separately.
    from S$3,999.00
    Min. 12 days
  25. HT730  Handy terminal, 2D imager, Wi-Fi, number key  (29  key) model
    unitech HT730 Handy terminal, 2D imager, Wi-Fi, number key (29 key) model
    It is a sturdy commercial handy terminal HT730 number (29 keys) model equipped with Android OS. It has passed the drop test 2.4m (with bumper), and the large 6700mAh battery has achieved continuous use for up to 26 hours. Equipped with a glove mode that can be operated while wearing work glove... Read More
    Memory Capacity  4GB RAM / 64GB Flash  OS  Android 10  Language Display  Multilingual including Japanese  RoHS directive (corresponding to 10 substances)  Correspondence  Bluetooth  Bluetooth 5.1  Indicator  LED, speaker, vibrator  GPS  GPS、GLONASS、Galileo、BeiDou 
    from S$1,199.00
    Min. 6 days
  26. RS804  1W output 4 antenna port fixed type UHF band RFID reader
    unitech RS804 1W output 4 antenna port fixed type UHF band RFID reader
    RS804 1W output UHF band RFID reader. With 4 built-in antenna ports, it can read up to 750 tags per second. LBT (6CH, Registration Bureau) and Mirror Subcarrier (4CH, License Bureau) Support ANP 100 (205367G) For antennas, 3m antenna cable (1550-905894G) or 10m (1550-905895G) is available... Read More
    Performance  RFID Chip: Impinj R2000 (RFID engine)  Mass (g)  597  Memory Capacity  512MB RAM / 4GB Flash  Reading Speed  750+ tags / sec  OS  Linux kernel 4.4.14  Language Display  English  RoHS directive (corresponding to 10 substances)  Correspondence  Wifi  Wi-Fi Dongle 
    from S$1,699.00
    Min. 6 days
  27. Android smart device
    honeywell Android smart device
    WELCOM original WelPet standard accessory that can be used immediately after purchase.
    from S$3,599.00
    Min. 12 days
  28. Communication cradle with charging function
    Welcom Design Communication cradle with charging function
    Communication cradle with charging function.
    from S$489.90
    Min. 12 days
  29. BHT-S30Q introduction support special set (with WELCOM application license) 2D
    Welcom Design BHT-S30Q introduction support special set (with WELCOM application license) 2D
    Handy terminal WELCOM App licensed set.
    from S$3,299.00
    Min. 12 days
  30. HT730  Handy terminal, 2D imager, Wi-Fi, number / function key  (38  key) model
    unitech HT730 Handy terminal, 2D imager, Wi-Fi, number / function key (38 key) model
    It is a sturdy commercial handy terminal HT730 number / function key (38 key) model equipped with Android OS. It has passed the drop test 2.4m (with bumper), and the large 6700mAh battery has achieved continuous use for up to 26 hours. With number keys and 10 function keys. Equipped with a glo... Read More
    Memory Capacity  4GB RAM / 64GB Flash  OS  Android 10  Language Display  Multilingual including Japanese  RoHS directive (corresponding to 10 substances)  Correspondence  Bluetooth  Bluetooth 5.1  Indicator  LED, speaker, vibrator  GPS  GPS、GLONASS、Galileo、BeiDou 
    from S$1,299.00
    Min. 6 days
  31. HT730 Standard Bumper Package Kit
    unitech HT730 Standard Bumper Package Kit
    Optional bumper package kit for HT730. For standard body (not compatible with long range models) Retail, warehousing, logistics, transportation, services, restaurants, factories, POS cash registers, machine tools, measuring instruments, label printers, hospitals, medical sites, etc.
    from S$43.99
    Min. 6 days
  32. USB single slot charging cradle for EA520
    unitech USB single slot charging cradle for EA520
    USB single slot charging cradle for EA520. Use the USB cable and USB-AC adapter that came with the main unit. Retail, warehousing, logistics, transportation, services, restaurants, factories, POS cash registers, machine tools, measuring instruments, label printers, hospitals, medical sites, etc.
    from S$79.99
    Min. 6 days
  33. Glass screen protector for EA520 (set of 10)
    unitech Glass screen protector for EA520 (set of 10)
    It is a set of 10 glass screen protectors for EA520. Retail, warehousing, logistics, transportation, services, restaurants, factories, POS cash registers, machine tools, measuring instruments, label printers, hospitals, medical sites, etc.
    from S$129.90
    Min. 6 days
  34. EA520 Wearable Kit
    unitech EA520 Wearable Kit
    EA520 wearable kit. Retail, warehousing, logistics, transportation, services, restaurants, factories, POS cash registers, machine tools, measuring instruments, label printers, hospitals, medical sites, etc. * The main body is not included.
    Constitution  Brackets, straps, pads 
    from S$74.99
    Min. 6 days
  35. Contactless safety sensor (RFID)
    Pizzato Contactless safety sensor (RFID)
    The protection grade is IP67 + IP69K, so high-pressure washing with hot water (up to 80°C) is also possible. It has a very high recognition level that only reads specific codes. Actuators can be sensed from different directions. It is very compact and can be installed anywhere.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$539.90
    Min. 4 days
  36. URL3010 UHF band RFID label for wood, glass, plastic, set of 100
    unitech URL3010 UHF band RFID label for wood, glass, plastic, set of 100
    UHF band RFID label for wood, glass, and plastic. 100 piece set Retail, warehousing, logistics, transportation, services, restaurants, factories, POS cash registers, machine tools, measuring instruments, label printers, hospitals, medical sites, etc.
    Type  IC type (chip): AlienHiggs-3  Frequency (MHz)  865~928  RoHS directive (corresponding to 10 substances)  Correspondence  Operating Temperature Range (℃)  -40~70 
    from S$89.99
    Min. 6 days
  37. URP1000 UHF band RFID printable label for cardboard and pallet 100 sheets set
    unitech URP1000 UHF band RFID printable label for cardboard and pallet 100 sheets set
    UHF band RFID printable label for cardboard and pallets. 100 piece set Retail, warehousing, logistics, transportation, services, restaurants, factories, POS cash registers, machine tools, measuring instruments, label printers, hospitals, medical sites, etc.
    Type  IC type (chip): Impinj Monza4E  Frequency (MHz)  865~928  RoHS directive (corresponding to 10 substances)  Correspondence  Operating Temperature Range (℃)  -40~85 
    from S$89.99
    Min. 6 days
  38. URL3000 UHF band RFID label for books 100 sheets set
    unitech URL3000 UHF band RFID label for books 100 sheets set
    UHF band RFID label for books. 100 piece set Retail, warehousing, logistics, transportation, services, restaurants, factories, POS cash registers, machine tools, measuring instruments, label printers, hospitals, medical sites, etc.
    Type  IC type (chip): Impinj Monza4E  Frequency (MHz)  865~928  RoHS directive (corresponding to 10 substances)  Correspondence  Operating Temperature Range (℃)  -40~85 
    from S$119.90
    Min. 6 days
  39. Android Handy Terminal + RK25 series
    CipherLab Android Handy Terminal + RK25 series
    RK25-UHRset is a set model of 1W output UHF band RFID reader / writer + Android handy terminal RK25. With a high output of 1W, work efficiency is promoted by batch reading for inventory and arrival / shipment inspection. (When using this device, it is necessary to apply for comprehensive registra... Read More
    Mass (g)  RFID reader +RK25: +632.7  Standard  RoHS、Reach、WEEE、ErP、China RoHS  Temperature (℃)  Charging temperature: 0-40  Operating Temperature (℃)  -20~50  Number of Channels  6ch  Conform to  EPC Class1 Gen2 V2  Light Source  Reading: White LED, Aimer: Red LED  Memory  2GB+RAM+/+16GB+flash memory  Suitable CPU  Qualcomm+1.4GHz+Quad core  Dust / Drip Protection  IP54  EMC Standard to Conform  CE、NCC、CCC、SRRC、ANATEL、BIS、WPC  Frequency (MHz)  916.8~920.8  Antenna  Circular polarization  Reading Speed  About 700 sheets/sec  OS  Android+7.0+GMS+ compliant  Scanning Method  Two-dimensional scanner  Wireless Communication System  IEEE 802.11a/b/g/n/ac  Bluetooth  Bluetooth v4.1& v2.1 EDR  Operating humidity (% RH)  10 to 90 (no condensation)  WAN settings  LTE/3G (docomo/Softbank/au+SIM free)  GPS  GPS / GLONASS / Beidou / A-GPS 
    from S$5,899.00
    Min. 35 days
  40. BHT-1300B introduction support special set (with WELCOM application license) 1D
    Welcom Design BHT-1300B introduction support special set (with WELCOM application license) 1D
    Handy terminal WELCOM App licensed set.
    from S$2,999.00
    Min. 12 days
View : Grid List
Filter

Items 1 - 40 of 89

Set Ascending Direction