All Category

for Machine Winder

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Stretch film (for machine)
    Tsukasa Stretch film (for machine)
    A film that is stronger than the thickness due to the special combination of raw materials. For users who are currently using stretch wrapping machines
    Material  Low density polyethylene (LLDPE)  Color  Transparent  Core Tube Inner Dia. (inch)  Width (mm)  500 
    from S$199.90
    Min. 2 days
  2. Stretch film (machine winding) 11 microns
    Sunyou Printing Stretch film (machine winding) 11 microns
    Stretch film for stretch wrapping machines. A high quality stretch film that is thin and has high strength. Load collapse prevention and dirt prevention * There is a slight size error due to manufacturing. * Depending on the compatibility with the stretch wrapping machine, it may be used after ad... Read More
    Width (mm)  500  Length (m)  3500  Thickness (μm)  11 
    from S$299.90
    Min. 6 days
  3. Stretch film (machine winding) 20 microns
    Sunyou Printing Stretch film (machine winding) 20 microns
    Stretch film for stretch wrapping machines. A high quality stretch film that is thin and has high strength. Load collapse prevention and dirt prevention * There is a slight size error due to manufacturing. * Depending on the compatibility with the stretch wrapping machine, it may be used after ad... Read More
    Length (m)  2000  Width (mm)  500  Thickness (μm)  20 
    from S$299.90
    Min. 6 days
  4. Machines Stretch Film
    SEKISUI JUSHI Machines Stretch Film
    Adhesive  10~30g/200m  Mass (kg)  18  Thickness (μm)  20  Length (m)  2000  Width (mm)  500  Material  Polyethylene 
    from S$199.90
    Min. 2 days
  5. Stretch film (machine winding) 17 microns
    Sunyou Printing Stretch film (machine winding) 17 microns
    Stretch film for stretch wrapping machines. A high quality stretch film that is thin and has high strength. Load collapse prevention and dirt prevention * There is a slight size error due to manufacturing. * Depending on the compatibility with the stretch wrapping machine, it may be used after ad... Read More
    Thickness (μm)  17  Length (m)  2000  Width (mm)  500 
    from S$259.90
    Min. 6 days
  6. Stretch film (machine winding) Eco-type
    Sunyou Printing Stretch film (machine winding) Eco-type
    It is an ecotype that can be used for conventional thicknesses by using special raw materials and manufacturing methods. If you are using a 15μ product, try type 15 and if you are using an 18μ product, try type 18. It can be used as a set with a stretch wrapping machine. * There is a slight size ... Read More
    Length (m)  2000  Width (mm)  500 
    from S$179.90
    Min. 6 days
  7. Stretch film (machine winding) 14 microns
    Sunyou Printing Stretch film (machine winding) 14 microns
    Stretch film for stretch wrapping machines. A high quality stretch film that is thin and has high strength. Load collapse prevention and dirt prevention * There is a slight size error due to manufacturing. * Depending on the compatibility with the stretch wrapping machine, it may be used after ad... Read More
    Thickness (μm)  14  Width (mm)  500  Length (m)  3000 
    from S$299.90
    Min. 6 days
  8. Stretch Film (for Machines)
    Tsukasa Stretch Film (for Machines)
    It is a film that is stronger than the thickness due to the special combination of raw materials. For stretch wrapping machines.
    Mass (g)  18400  Thickness (μm)  20  Length (m)  2000  Core Tube Inner Dia. (inch)  Trusco Part No.  366-8436  Width (mm)  500  Material  Low density polyethylene (LLDPE)  Color  Transparent 
    from S$199.90
    Min. 2 days
  9. Stretch Film for Machine Pre-Stretch Conventional
    MonotaRO Stretch Film for Machine Pre-Stretch Conventional
    A high-grade and powerful stretch film for machines that can be used in both pre-stretch wrapping machines and conventional general wrapping machines. Suitable for representative machine manufacturers (Shikasei, Sekisui Jushi, Signod, Japanese packaging machine, Japanese packaging material). For ... Read More
    Thickness (μm)  20  Length (m)  2000  Core Tube Inner Dia. (inch)  Width (mm)  500  Mass (kg/piece)  About 18.4  Material  Low density polyethylene (LLDPE)  Protection to Environment  No vinyl chloride used  Color  Transparent 
    from S$119.90
    Min. 2 days
View : Grid List
Filter

9 Item(s)

Set Ascending Direction