Cutting Type
Other Related Pages
- Upstream industry Bubble wrap # 37 cut productIt will be a bubble wrap that uses more than 80% recycled raw materials. Due to its large particle size, it can be used both as a cushioning material and as a gap filler. packing for movingThread Gauge #37 Width (mm) 300 Mass (g/sheet) 5.22 Mass (g) 522from S$28.99Min. 2 days
- Upstream industry Cushioning material Bubble wrap (R) (Sheet type)A refreshing bright green bubble wrap that uses "green polyethylene" derived from sugarcane. By adding 15% green polyethylene to the bubble wrap, it has become possible to reduce CO 2 emissions by 5% or more compared to conventional products. Therefore, it can greatly contribute to the ... Read MoreThread Gauge #37 Length (m) 0.4 Cushion Cell Dia. (mm) 10 Structure 2 layers Cushion Cell Height (mm) 3.5 Width (mm) 400 Trusco Part No. 493-4024 Mass (g) 750 RoHS directive (corresponding to 10 substances) Correspondence Material Polyethylene (PE)
- Upstream industry Bubble wrap sheetIt is a standard item as a cushioning material for cushioning purposes.Material Polyethylene
- SANYU Air cap large grainStrong against shock due to large bubbles Cushioning material for packaging, various usagesLength (m) 1 Width (mm) 1200 Capacity (g) 130 Structure 2 layers Cushion Cell Dia. (mm) About 30 Cushion Cell Height (mm) About 8 Type Buffer material (air) Material Polyethylene
- TRUSCO Bubble wrap (cut sheet type)Has excellent cushioning properties. A lightweight and highly transparent cushioning sheet. Has excellent chemical resistance to acids, alkalis, oils, etc. For protection and cushioning of cracks and standard objects.Cushion Cell Dia. (mm) 10 Structure 2 layers Cushion Cell Height (mm) 3.5 Material Polyethylene (PE)from S$14.99Min. 2 days
- SANYU Color PetitColorful cushioning material recommended for wrapping Ideal for protecting flowers and glass products.Cushion Cell Dia. (mm) 10 Structure 2 layers Length (m) 3 Cushion Cell Height (mm) 3.5 Width (mm) 300 Material Polyethylenefrom S$7.39Min. 2 days
- DSLINE Cushion seatPolyethylene foam sheet with closed cells of sponge cushioning material is especially excellent in cushioning, and it has a wide range of uses such as heat insulating material and buoyancy material as well as packaging.Dimension (m) About 1.2 × 1from S$3.29Min. 2 days
- YUTAKA MAKE Buffer material Crack prevention sheetCushion Cell Height (mm) - Cushion Cell Dia. (mm) - Structure - RoHS directive (corresponding to 10 substances) Correspondence Material PEfrom S$3.79Min. 2 days
- YUTAKA MAKE Lap Mate (Large Petit)Larger grains than standard bubble wrap and excellent cushioning. Cushioning material for packingLength (m) 1.2 Width (mm) 1000 Mass (g) 110 Cushion Cell Dia. (mm) 20 Trusco Part No. 794-3512 Cushion Cell Height (mm) 8 Color Clear RoHS directive (corresponding to 10 substances) Correspondence Material Polyethylenefrom S$7.99Min. 2 days
- MIYAJIMA Chemical Industry Air cushion Air matAir bubbles protect important luggage from impact Easy-to-use cut sizeCushion Cell Dia. (mm) 10 Width (mm) 1200 Length (m) 2 Structure 2 layers Cushion Cell Height (mm) 4 Material Polyethylene Color Transparent
- MIYAJIMA Chemical Industry Air sheetAir bubbles protect important luggage from impact Easy-to-use cut sizeLength (m) 0.3 Cushion Cell Dia. (mm) 10 Structure 2 layers Width (mm) 300 Cushion Cell Height (mm) 4 Material Polyethylene Color Transparentfrom S$9.29Min. 2 days
- YUTAKA MAKE Wrap mateEasy-to-cut bubble wrap with perforations at intervals of about 50 cm. Cushioning material for packingMass (g) 105 Width (mm) 300 Length (m) 5 Trusco Part No. 828-0484 Color Clear RoHS directive (corresponding to 10 substances) Correspondence Material Polyethylenefrom S$5.89Min. 2 days
- SANYU Air foam sheetA cushioning material for soft sheets made by foaming polyethylene sheets. Flexible and excellent cushioning. It is light and easy to handle, and has a moisturizing and cooling effect. Resistant to water leaks. For packing, packaging, heat insulation, and cold insulation.Length (m) 1 Width (mm) 1000 Dimension (mm) 1000×1000 Material Polyethylenefrom S$26.99Min. 3 days
- YUTAKA MAKE Lap mate (mat form)Structure - Cushion Cell Height (mm) - Cushion Cell Dia. (mm) - Length (m) 0.4 Thickness (mm) 0.5 Mass (g) 150 Width (mm) 400 Length (mm) 400 Trusco Part No. 836-1988 Specification Cut type Material Polyethylenefrom S$12.99Min. 2 days
- Okina Air cushion General typeThe air cushion protects the item from impact. Excellent heat insulation and moisture resistance, ideal for packaging and transportation. Please use it for packaging all kinds of items such as electrical products, pottery, glass products, furniture, and confectionery. It can also be used as an u... Read MoreLength (m) 1200 Width (mm) 900 Dimension (mm) 900×1200 Specification LDPE Material LDPEfrom S$5.99Min. 6 days
- YUTAKA MAKE Petit matAs it is air buffered, it has excellent cushioning properties. Has excellent water resistance and moisture resistance. For packaging, cushioning materials, etc.Length (m) 0.3 Cushion Cell Dia. (mm) 10 Structure 2 layers Cushion Cell Height (mm) 3.5 Mass (g) 30 Width (mm) 300 Dimension (mm) 300×300 Trusco Part No. 794-3504 RoHS directive (corresponding to 10 substances) Correspondence Material Polyethylenefrom S$3.79Min. 32 days
- IRIS OHYAMA Air cushion cut typeFor moving, packing for home delivery, cushioning material.Size Per Sheet (mm) 1200×900 Material Polyethylenefrom S$7.79Min. 5 days
- MIYAJIMA Chemical Industry Air cushion Mirror matFoamed 1mm thick sheet protects important luggage from impact Easy-to-use cut sizeThickness (mm) 1 Width (mm) 1000 Length (m) 2 Material Polyethylene Color Transparentfrom S$7.79Min. 3 days
- Taiyo Petroleum Gas Zelast Air Cell"Zelast (R) Air Cell" is a product that can simultaneously prevent rust and cushion. Waste can be removed by eliminating double wrapping. It is a safe product that does not require GHS / CLP labeling and does not contain substances subject to Reach / RoH.from S$439.90Min. 6 days
- Konya Corporation Air foam sheetA foamed sponge-like polyethylene sheet. It is a soft, waterproof and water-repellent packaging material that is easy to handle because it is thin. As a packaging cushioning material * Please check the precautionary statements on the package. * Please do not use the product for purposes other tha... Read MoreThickness (mm) 1 Length (m) 1 Width (mm) 900 Package In a plastic bag Material Polyethylenefrom S$2.99Min. 5 days
- Upstream industry Petit Petit P-d37L Pink LRoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 10 days
- IRIS OHYAMA Air cushion Cut typeSince it has excellent chargeability, it is suitable for wrapping products that dislike static electricity and dust.Size Per Sheet (mm) 1200×900 Trusco Part No. 818-4652 Material Polyethylene glycerin fatty acid ester Cushion Cell Dia. (mm) Φ10from S$7.19Min. 6 days
- IRIS OHYAMA Air cushion cut typeFor moving, packing for home delivery, cushioning material.Material Polyethylene Cushion Cell Dia. (mm) Φ10Discontinued
- Izumi Air cell mat (cut type)Protects the contents from impact. As it is a cut type, it is easy to handle.Cushion Cell Dia. (mm) 10 Constitution 2 layers Cushion Cell Height (mm) 4 Type Buffer material (air) Material PolyethyleneDiscontinued
- YUTAKA MAKE Lap Mate (Petit Mat)As it is air buffered, it has excellent cushioning properties. Has excellent water resistance and moisture resistance. For packaging, cushioning materials, etc.Dimension (mm) 300×300 Material PolyethyleneDiscontinued
- Sakai Chemical Industry Air packing # 400KIt is a standard item as a cushioning material for cushioning purposes.Length (m) 5 Width (cm) 100Discontinued
- Upstream industry Bubble wrap # 37 cut productIt's pre-cut, so it's easy to handle. Effective in improving work efficiency. A two-layer cushioning material that is lightweight, chemical-resistant, waterproof, moisture-proof, and has excellent light transmission (transparency). Does not generate harmful gas when incinerated. Pre-cut s... Read MoreThread Gauge #37 Material PolyethyleneDiscontinued
- Upstream industry Bubble wrap d37 sheet typeIt is a standard item as a cushioning material for cushioning purposes.Discontinued
- Upstream industry Bubble wrap d37It is a standard item as a cushioning material for cushioning purposes.Length (m) 50Discontinued