Rolled Cardboards
Wrapped cardboard is a convenient packing item when it cannot be packed in a cardboard box. It can be adjusted to the size of the package and can be folded or cut. The advantage of winding cardboard is that it can be wound on small parts. In addition to light packaging, it is also used as a cushioning material when moving. Air type rolled cardboard is processed by sticking corrugated paper on one side, so it is characterized by strength compared to ordinary air cushioning materials. There are also kraft papers, which are suitable for heavy packing work.
Other Related Pages
- MonotaRO Corrugated cardboardConvenient for packing products that do not fit in a cardboard box. It can be easily bent and cut according to the size of the items to be packed in light packaging. By taking advantage of the characteristics of rolled cardboard, it can be wrapped around small areas that are difficult to wrap. *B... Read MoreWidth (mm) 1000 Thickness (mm) 3 Length (m) 50 Diameter (Φmm) About 400 Mass (kg) About 6-7 Color Cardboard color Material (Back) Craft 50g / m 2 Material Table craft 50g / m 2
- SANYU Rolled cardboardLength (m) 10 Width (mm) 900 Thickness (mm) About 2 Finish Processing laminate
- MIYAJIMA Chemical Industry Single-sided cardboardCorrugated cardboard material that makes it easy to separate dust The large wavy cardboard part protects your luggage from impact. Roll type that can be cut freely and is easy to useWidth (mm) 1000 Length (m) 5 Thickness (mm) About 5 Material Corrugated paper Color Craft Finish Processing laminate
- YUTAKA MAKE CardboardIt is resistant to tearing and tearing. The flute (unevenness) on one side of the kraft paper absorbs the shock. For general packaging. Packing, cushioning material, curing, etc.Thickness (mm) 1.95 Trusco Part No. 367-4070 Length (m) 5 Mass (g) 600 Width (mm) 900 RoHS directive (corresponding to 10 substances) Correspondence Color Craft Material Paper
- MIYAJIMA Chemical Industry CardboardCorrugated cardboard material that makes it easy to separate dust The large wavy cardboard part protects your luggage from impact. Roll type that can be cut freely and is easy to useWidth (mm) 1000 Length (m) 5 Thickness (mm) About 1.5 Material Corrugated paper Color Craft Finish Processing laminate
- SHIMOJIMA Roll CardboardsEasy to fold and fit. For moving, furniture, logistics, and other cushioning materials.Width (mm) 1000 Basis Weight (g/m2) 50/50 Material Front craft / back (stage) craftfrom S$37.99Min. 5 days
- SANYU Rolled cardboardCardboard used for packaging, etc.Width (mm) 1210 Length (m) 2 Thickness (mm) About 2 Material Paper Finish Processing laminatefrom S$17.99Min. 3 days
- IRIS OHYAMA Rolled cardboard 10MIt can be used as a packaging / protective material.Length (m) 10 Width (mm) 1000 Trusco Part No. 753-5490 Thickness (mm) About 2 Material Craft No.5 Shape Roll typefrom S$99.90Min. 6 days
- Konya Corporation Single-sided cardboard 300 mm squareThe large wavy cardboard protects your luggage from impact. A single-sided corrugated cardboard made by laminating 73 (g / m 2 ) and 73 (g / m 2) thick kraft paper.Length (m) 0.3 Number of Page 100 Width (mm) 300 Package In a plastic bag Material Kraft paper (73g + 73g)from S$28.99Min. 6 days
- Konya Corporation Single Face Corrugated Cardboard RollThe large wavy cardboard protects your luggage from impact. A single-sided corrugated cardboard made by laminating 73 (g / m 2 ) and 73 (g / m 2) thick kraft paper. Roll type that is easy to cut and use, and is hard to break even if bent freely For packing and curing products that do not fit on c... Read MorePackage In a plastic bag Material Kraft paper (73g + 73g)
- YUTAKA MAKE Buffer material Corrugated cardboard roll 1100mm × 25mTrusco Part No. 113-0693Discontinued
- MonotaRO Rolled cardboardConvenient for packing products that do not fit in a cardboard box. It can be easily bent and cut according to the size of the object to be packed in light packaging. By taking advantage of the characteristics of rolled cardboard, it can be wrapped around small places that are difficult to roll. ... Read MoreMass (kg) About 6-7 Diameter (Φmm) About 400 Material (Back) Craft 50g / m 2 Material (Outside) Craft 50g / m 2 Thickness (mm) 3 Length (m) 50 Color Cardboard color Width (mm) 1000 Constitution (Table) Craft 50gDiscontinued
- ASAHI (Paper) Rolled cardboardConvenient for packing products that do not fit in a cardboard box.Diameter (Φmm) 350 Width (mm) 1000 Thickness (mm) About 2.2 Length (m) 50Discontinued
- Daido Paper Industry Cardboard cool sealShortening work time at the time of shipment! Cost reduction of materials (tape, etc.)! You can pack everything from small items to large items. You can cut it to the desired size.Width (mm) 1200 Length Per Roll (m) 50Discontinued