All Category

Paper Packings / Paper Cushioning

Paper packing / paper cushion is a kind of cushioning material used for packing, and the material is paper. By filling the gap when the contents are put in the box or directly wrapping the contents, the shock is absorbed and scratches and damage are prevented. Paper shapes include crepes, nets, and thin strips. Various measures have been taken to make it easy to handle packing and to act as a cushion. The thin, strip-shaped paper packing has a good appearance and is ideal for gift wrapping.
View : Grid List
Filter

Items 1 - 40 of 58

Set Ascending Direction
  1. Bogus paper
    Sunyou Printing Bogus paper
    Ultra-low cost paper cushioning material "Bogus Paper". It is also used by major logistics companies and exhibits sufficient performance as a cushioning material. A big advantage of paper cushioning material is that it can be used in various shapes by rolling it up. Cushioning material ... Read More
    Length (m)  350  Width (mm)  538  Material  used paper 
    from S$55.99
    Min. 2 days
  2. Bogus paper thick mouth
    MonotaRO Bogus paper thick mouth
    Vocus paper for cushioning material with magazine paper specifications. It is a thick mouth type. Colors may vary significantly from lot to lot. (Blue, green, pink, gray, etc.) Colors cannot be specified. As a cushioning material for packing. *Please do not use it for anything other than its inte... Read More
    Material  100% waste paper (magazine paper)  Basis Weight (g/m2 51  Length (m)  About 350  Paper Tube Inner Dia. (mm)  About 50  Width (mm)  About 538  Mass (kg)  About 9.6  Specification  No perforations  Type  Thick mouth 
    Rating:
    94%
    from S$42.99
    Min. 2 days
  3. Bogus Paper Thin
    MonotaRO Bogus Paper Thin
    Vocus paper for cushioning material that can be recycled with 100% used paper. Although it is a thin type, it has a sufficient effect as a cushioning material because it is finished to be bulky. The color is also stable, and there is no need to worry about the color tone changing significantly fr... Read More
    Material  100% recycled paper  Length (m)  About 400  Basis Weight (g/m2 About 45  Paper Tube Inner Dia. (mm)  About 50  Width (mm)  About 538  Mass (kg)  About 9.7  Type  Thin mouth 
    Rating:
    88%
    from S$32.99
    Min. 2 days
  4. Paper Packing
    HEIKO Paper Packing
    A hard type packing made by finely cutting high quality paper. As a cushioning material for gift wrapping.
    Cut size (mm)  Material  High quality paper 
    Rating:
    88%
    from S$3.79
    Min. 2 days
  5. Paper cushion
    MORIYA Sangyo Paper cushion
    Compared to conventional paper packing, it is made by a wavy method, so it does not need to be crumpled when used, and the product is stable even when it is ready to use and used as a cushioning material. For cushioning, gift / present wrapping, flower arrangements, gardening pots, etc.
    Width (mm)  Mass (g)  About 500  Material  High-quality paper 
    Rating:
    88%
    from S$17.99
    Min. 2 days
  6. Cushion Paper
    HEIKO Cushion Paper
    Net-like and easy to use For inner wrap
    Dimension (mm)  250×300  Paper Thickness (g/m2 60 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  7. Bogus paper
    HEIKO Bogus paper
    It can be rolled up and used easily as a cushioning material when packing. It is an environmentally friendly product that uses used paper. * Because it is a 100% recycled paper product, please understand that the colors such as green, red, and gray may differ greatly depending on the lot.
    Manufacturer Product Code  002100600  Material  100% recycled paper  Length (m)  50  Paper Thickness (g/m2 51  Width (mm)  538 
    Rating:
    100%
    from S$9.99
    Min. 2 days
  8. Packing paper magazine
    Sfactory Packing paper magazine
    This paper is used in manga magazines. It is an environment-friendly and cost-friendly packing paper that is made into easy-to-use small rolls by purchasing defective or lost products discharged from printing factories and paper mills. It is generally widely used as a gap filling in corrugated ca... Read More
    Length (m)  50  Width (mm)  538  Mass (g)  About 1500  Paper Thickness (g/m2 About 51  Material  Paper 
    Rating:
    96%
    from S$19.99
    Min. 2 days
  9. Shredded Paper for Hamper Filling and Gift Packaging
    SASAGAWA Shredded Paper for Hamper Filling and Gift Packaging
    Cushion material that wraps important gifts and puts them in so that they will not collapse or break. It looks gorgeous and is ideal for gift wrapping.
    Rating:
    87%
    from S$4.49
    Min. 2 days
  10. Volume packing
    HEADS Volume packing
    The colorful volume packing is a slim form with a small amount of 500g per pack. It is not bulky around the cash register, and various colors are available. * Color may transfer due to rubbing or getting wet.
    Mass (g)  500  Specification  Packing: 1mm width  Material  Paper 
    Rating:
    95%
    from S$19.99
    Min. 2 days
  11. Wood packing
    O CELLO Wood packing
    We use natural materials, pollution-free, and renewable high-quality domestic pine as part of the effective use of unnecessary wood. It has the warmth of nature and has excellent cushioning properties.
    Mass (kg)  Material  Domestic pine 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  12. Buffer material Paper packing
    HEIKO Buffer material Paper packing
    A hard type packing made by finely cutting high quality paper. As a cushioning material for gift wrapping. Cut width: 1 mm
    Width (mm)  (Cut) 1  Material  High quality paper 
    from S$4.49
    Min. 2 days
  13. Cushion paper
    Sfactory Cushion paper
    By extending the left and right, it becomes a three-dimensional mesh and acts as a cushion. For protection of broken and easily scratched items.
    Dimension (mm)  250×300 
    Rating:
    91%
    from S$6.99
    Min. 2 days
  14. Cushioning material Bogus paper
    Tomohiro Paper Industry Cushioning material Bogus paper
    It can be rolled up and used easily as a cushioning material when packing. It is an environmentally friendly product that uses used paper. * Because it is a 100% recycled paper product, please understand that the colors such as green, red, and gray may differ greatly depending on the lot.
    Material  100% recycled paper  Length (m)  350  Basis Weight (g/m2 51  Width (mm)  538 
    from S$55.99
    Min. 2 days
  15. Buffer material Cushion paper 250 × 300 50 sheets
    YUTAKA MAKE Buffer material Cushion paper 250 × 300 50 sheets
    Mass (kg)  Length (m)  0.25  Mass (g)  240  Width (mm)  300  Trusco Part No.  794-3466  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Paper 
    from S$6.89
    Min. 2 days
  16. Paper Cushioning
    HEIKO Paper Cushioning
    A hard type packing made by finely cutting English newspaper-style wrapping paper. As a cushioning material for gift wrapping.
    Width (mm)  (Cut) 2  Cut size (mm) 
    from S$3.79
    Min. 2 days
  17. Kushat paper
    HEADS Kushat paper
    It is a cushioning material that can be used as a "kusha" to fill the gaps in boxes and wrap bottles. Design paper that makes you feel like the real thing and plain paper with fashionable colors will make your products look better. * Because it is recycled paper, there may be color unev... Read More
    Length (m)  0.52  Thickness (g / m 2 51.8  Width (mm)  790 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  18. Wood / wool packing
    YUTAKA MAKE Wood / wool packing
    A cushioning material that softens the force of collision for packaging. There is no color unevenness and the appearance is very beautiful. The feature is that the wood is sticky and elastic. It also has excellent breathability and hygroscopicity. Cushioning material for packing, packing material... Read More
    Mass (kg)  Length (m)  0.16  Mass (g)  260  Width (mm)  300  Trusco Part No.  778-3868  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Wood 
    Rating:
    80%
    from S$6.89
    Min. 2 days
  19. Paper Packing
    HEIKO Paper Packing
    A hard type packing made by finely cutting high quality paper. Please use it as a cushioning material for gift wrapping. We recommend using it in combination with BOX-related products such as crystal boxes and pasted boxes.
    Width (mm)  (Cut) 1  Mass (g)  40  Material  High quality paper 
    Rating:
    100%
    from S$3.99
    Min. 2 days
  20. Wood Shredded Packing Material
    SASAGAWA Wood Shredded Packing Material
    Natural color packing that gently protects gifts. Cushion material to prevent gifts from collapsing or breaking. It also looks gorgeous. Packing made of 100% natural wood. Large capacity 1kg commercial tailoring. * Since natural materials are used, please note that the cut width (about 12 mm), co... Read More
    Mass (kg)  Mass (g)  1000  Width (mm)  About 1-2  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Natural wood 
    Rating:
    100%
    from S$66.99
    Min. 2 days
  21. NEST Packing
    HEIKO NEST Packing
    A soft type packing made by finely cutting thin paper. As a cushioning material for gift wrapping.
    Width (mm)  (Cut) 2  Cut size (mm)  Mass (g)  25  Material  Carape 
    Rating:
    80%
    from S$3.49
    Min. 2 days
  22. Cellophane packing
    HEIKO Cellophane packing
    A soft type packing that is ideal for serving fruits.
    Manufacturer Product Code  003800300  Material  Cellophane 
    from S$44.99
    Min. 2 days
  23. Bogus paper
    HEIKO Bogus paper
    318 x 280 mm per sheet. Although it is compact with a bellows fold, it has a total length of 560 М. It is a product that is easy to separate because it also has perforations.
    Material  100% recycled paper 45g  Dimension (mm)  318 x 280 (with perforation)  Length (m)  Bellows fold: 560  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$89.99
    Min. 2 days
  24. Packing paper newspaper
    Sfactory Packing paper newspaper
    Unlike conventional newspapers, it is specially processed (crepe processed) to have the texture of newspaper while being slightly thicker. Since it does not have the hardness of conventional kraft wrapping paper, it has the characteristic of being easy to roll and assort. For storage and transpor... Read More
    Length (m)  25  Width (mm)  600  Mass (g)  About 1000  Paper Thickness (g/m2 About 62  Material  Paper 
    Rating:
    60%
    from S$29.99
    Min. 2 days
  25. Wood packing
    O CELLO Wood packing
    Mass (g)  40  Material  Domestic pine 
    Rating:
    20%
    from S$6.19
    Min. 2 days
  26. Shredded Paper
    AS ONE Shredded Paper
    Material  Pulp  Size  package 
    from S$64.99
    Min. 2 days
  27. Speed box (paper cushioning material)
    Sunyou Printing Speed box (paper cushioning material)
    It is a paper cushioning material like the upper type of Bogus paper. Since it is thick, it is suitable for medium to heavy products. A major feature is that it does not require a machine and can be installed anywhere and has excellent workability. Cushioning material for packing * Please note th... Read More
    Width (mm)  390  Length (m)  450  Paper Thickness (g/m2 70  Mass (kg)  About 12.2  Material  used paper 
    from S$199.90
    Min. 2 days
  28. Cello packing (white)
    YAMANI PACKAGE Cello packing (white)
    The most value-for-money cut packing. The material is pulp. It is shipped in kraft packaging in consideration of discoloration prevention and breathability due to sunburn. The packaging is in a tied state without being boxed. The size of one bag is 400 x 360 x 280 mm. One bag (3.5 kg) x 4 bags is... Read More
    Component part  Width (mm)  Mass (kg)  3.5 (1 bag)  Mass (g)  3500 (1 bag)  Dimension (mm)  About 1mm in width  Material  Cellophane  Type  Fruit 
    from S$129.90
    Min. 6 days
  29. Aurora film packing
    TSUTSUMU Aurora film packing
    A cushioning material mixed with a glittering aurora film. Cushioning material
    Mass (kg)  0.010  Width (mm)  130  Length (m)  160mm  Mass (g)  About 10  Dimensions, Width W x Depth D x Height H (mm)  About 130 x 30 x 160  Color  Aurora  Material  the film 
    from S$2.99
    Min. 2 days
  30. Smart packing
    KAKUKEI Smart packing
    Gently wrap gift items. Please produce an important gift with the packing of your favorite color. It can be taken out from above or from the side! It is compact because it is packaged and does not take up space. * Take it out of the box and loosen it before use.
    Length (m)  0.04  Width (mm)  Mass (g)  1168  Length x Width x Height H (mm)  431×143×82  Material  Color paper 
    from S$44.99
    Min. 8 days
  31. Paper packing (Elongated package)
    SASAGAWA Paper packing (Elongated package)
    A cushioning material that wraps gifts and holds them in place to prevent them from collapsing or breaking. 400g is contained in a neat and slender package. Since it can be taken out little by little and used, it is easy to adjust the amount and it is hard to scatter. The package is space-saving,... Read More
    Mass (kg)  0.4  Width (mm)  Mass (g)  400  RoHS directive (corresponding to 10 substances)  Correspondence  Material  High quality paper 
    from S$25.99
    Min. 5 days
  32. Cushioning paper packing
    HEIKO Cushioning paper packing
    A hard type packing made by finely cutting high quality paper. As a cushioning material for gift wrapping.
    Width (mm)  (Cut) 1  Material  High quality paper 
    from S$4.49
    Min. 5 days
  33. Cushion paper
    MIYAJIMA Chemical Industry Cushion paper
    ECO products that are easy to dispose of after using a paper cushioning sheet that is spread horizontally and stretched out in a mesh pattern.
    Mass (kg)  Length (m)  0.3  Mass (g)  150  Width (mm)  250  Color  Brown  Material  recycled paper 
    from S$7.39
    Min. 3 days
  34. Cut paper (pink)
    YAMANI PACKAGE Cut paper (pink)
    Paper packing cut to a width of 2 mm. For cushioning material and wrapping. 1 bag size: 530 x 295 x 175 mm The material is pulp. * Fruits are not included.
    Width (mm)  Mass (kg)  3 (1 bag)  Mass (g)  3000 (1 Bag)  Type  Fruit  Material  Paper  Dimension (mm)  Paper width 2mm 
    from S$169.90
    Min. 6 days
  35. Cut paper (craft)
    YAMANI PACKAGE Cut paper (craft)
    Paper packing cut to a width of 2 mm. For cushioning material and wrapping. 1 bag size: 530 x 295 x 175 mm The material is pulp. * Fruits are not included.
    Component part  Width (mm)  Mass (kg)  3 (1 bag)  Mass (g)  3000 (1 Bag)  Type  Fruit  Material  Paper  Dimension (mm)  Paper width 2mm 
    from S$169.90
    Min. 6 days
  36. Cut paper
    YAMANI PACKAGE Cut paper
    Paper packing cut to a width of 2 mm. For cushioning material and wrapping. 1 bag size: 530 x 295 x 175 mm The material is pulp. * Fruits are not included.
    Component part  Width (mm)  Mass (kg)  3 (1 bag)  Mass (g)  3000 (1 Bag)  Type  Fruit  Material  Paper  Dimension (mm)  Paper width 2mm 
    from S$179.90
    Min. 6 days
  37. Cushion Paper
    TRUSCO Cushion Paper
    It is a cushioning material made of paper material. It fits with elastic processing and protects the item. Protection of fragile products such as pottery and glassware. Gift wrapping.
    Mass (kg)  Length (m)  0.25  Trusco Part No.  161-0245  Width (mm)  300  Mass (g)  525  Material  Paper 
    from S$14.99
    Min. 2 days
  38. Tassel packing
    TSUTSUMU Tassel packing
    "Fluffy packing" made by cutting soft paper into small pieces. It spreads when loosened. Cushioning material
    Mass (kg)  0.015  Width (mm)  110  Length (m)  150mm  Dimensions, Width W x Depth D x Height H (mm)  About 110 x 60 x 150  Mass (g)  About 15  Material  Paper 
    from S$2.99
    Min. 6 days
  39. Cushion paper
    Nissin Seitai Cushion paper
    Paper that safely protects fragile items, fragile items, ceramics, and glassware. By stretching the left and right sides, it becomes a three-dimensional mesh that softens external forces and acts as a cushion to prevent breakage. In addition, the area is doubled, so you can wrap things safely and... Read More
    Dimension (mm)  250×300 
    from S$169.90
    Min. 4 days
  40. Volume Packing
    HEADS Volume Packing
    The colorful volume packing is a slim form with a small amount of 500g per pack. It is not bulky around the cash register, and various colors are available. * Color may transfer due to rubbing or getting wet.
    Width (mm)  Mass (g)  500  Color  Gray  Material  Paper 
    Rating:
    80%
    from S$19.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 58

Set Ascending Direction