All Category

Polypropylene Bands (for Hand Tightening / Stopper)

PP band (for hand-tightening / stopper) is a product used for tightly binding and packing luggage, and a polypropylene binding band. It is durable and easy to handle and does not require equipment, so cardboard boxes can be easily bundled and packed, and a stopper can be used in addition to tightening by hand. In addition to hand-tightening and stoppers, there is an automatic packing machine. The good point of the PP band for hand tightening and stopper is that it can bind all sizes without using large equipment.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 68

Set Ascending Direction
  1. Small Roll PP Band 100m (for Packing and Handicraft)
    Shin-Etsu Kogyo Small Roll PP Band 100m (for Packing and Handicraft)
    Komaki PP band made in Japan, all 21 colors in the series. Standard color-10 colors, transparent color color-4 colors, special color-6, stripe color-1 color. It can be used for both packaging and handicraft purposes. It can be used not only as a hand tightening stopper but also as a metal fitting... Read More
    Tensile Strength (kg)  100  Length (m)  100  Width (mm)  15  Elongation at Break (%)  20  density (g/m)  3.5  Thickness (mm)  About 0.53  Material  Polypropylene 
    Rating:
    96%
    from S$8.99
    Min. 2 days
  2. PP band
    Inet PP band
    A small roll type of PP band for binding. Besides packing, it can also be used for handicrafts.
    Width (mm)  15.5  Material  Polypropylene 
    Rating:
    70%
    from S$11.99
    Min. 2 days
  3. PP band
    Tsukasa PP band
    It can be packed easily and quickly by using a band stopper. Besides packing, it can also be used for handicrafts.
    Length (m)  1000  Tensile Strength (N)  1600  Width (mm)  19  Elongation at Break (%)  20 or less  Specification  For hand tightening  Material  Polypropylene  Color  Yellow 
    from S$68.99
    Min. 2 days
  4. PP Band for Packing and Bundling
    Matsuura Industry PP Band for Packing and Bundling
    Length (m)  1000  Width (mm)  15.5  Thickness (mm)  About 0.6  Elongation at Break (%)  About 17.5  Weight (g/m2 About 4 
    from S$68.99
    Min. 2 days
  5. PP band 15. 5mm × 200m
    YUTAKA MAKE PP band 15. 5mm × 200m
    A hand-tightening type that uses a stopper. Bundling and packing for hand tightening
    Thickness (mm)  0.5  Tensile Strength (kg)  100  Width x Length (mm×m)  15.5×200  Mass (g)  710  Material  Polypropylene 
    from S$19.99
    Min. 2 days
  6. PP band
    Inet PP band
    It can be packed easily and quickly by using a band stopper. Besides packing, it can also be used for handicrafts.
    Length (m)  1000  Tensile Strength (N)  1078  Width (mm)  15  Elongation at Break (%)  20 or less  Specification  For stopper  Material  Polypropylene 
    from S$44.99
    Min. 2 days
  7. 15.5mmx1000m  PP band (yellow)
    ESCO 15.5mmx1000m PP band (yellow)
    For general hand tightening
    Thickness (mm)  0.6  Tensile Strength (kg)  130  Dimensions, W (mm) x L (m)  15.5×1000  Esco Part No.  EA628PL-6  Material  Polypropylene 
    from S$65.99
    Min. 4 days
  8. 15.5mmx 100m PP band (for hand tightening / white)
    ESCO 15.5mmx 100m PP band (for hand tightening / white)
    For general hand tightening
    Tensile Strength (kg)  140  Dimensions, W (mm) x L (m)  15.5×0.6  Esco Part No.  EA628PM-1A  Material  Polypropylene 
    from S$15.99
    Min. 4 days
  9. PP band for stopper
    MIYAJIMA Chemical Industry PP band for stopper
    Convenient for packing slightly large luggage It is often used for handicrafts such as baskets and small items.
    Length (m)  100  Width (mm)  15.5  Material  Polypropylene 
    from S$13.99
    Min. 3 days
  10. Polyester band (PET band) 16mm for hand tightening
    Sunyou Printing Polyester band (PET band) 16mm for hand tightening
    An ester band ideal for heavy packaging. Since it is polyester, it is tough and has low elongation, so unlike PP bands, it has excellent tightening and holding power. A band with excellent weather resistance, chemical resistance, and water resistance, and is less affected by temperature differenc... Read More
    Thickness (mm)  0.5  Length (m)  1100  Elongation at Break (%)  15  Width (mm)  16  Tensile Strength (kg)  320  Color  Green 
    from S$439.90
    Min. 6 days
  11. PP Strapping Band
    Matsuura Industry PP Strapping Band
    Length (m)  500  Paper Tube Inner Dia. (mm)  70  Width (mm)  Type  Hand-tightened and mechanical band 
    from S$58.99
    Min. 2 days
  12. 15.5mmx1000m  PP band (blue)
    ESCO 15.5mmx1000m PP band (blue)
    For general hand tightening
    Thickness (mm)  0.6  Tensile Strength (kg)  130  Dimensions, W (mm) x L (m)  15.5×1000  Esco Part No.  EA628PL-7  Material  Polypropylene 
    from S$65.99
    Min. 4 days
  13. SPOT  PP band  19.0mmX1000m
    SHOKO KIKO SPOT PP band 19.0mmX1000m
    Mass (kg)  5.2 
    from S$74.99
    Min. 6 days
  14. Polyester band hand tightening / metal seal type
    SEKISUI JUSHI Polyester band hand tightening / metal seal type
    Trusco Part No.  121-6256 
    Rating:
    100%
    from S$359.90
    Min. 4 days
  15. PP Band
    KYOKUTO (Kyokuto-Sanki) PP Band
    Dimension (mm)  15.5 
    from S$119.90
    Min. 5 days
  16. PP band (for hand tightening)
    YUTAKA MAKE PP band (for hand tightening)
    Thickness (mm)  0.5  Tensile Strength (kg)  100  Trusco Part No.  114-5030  Width (mm)  15.5  Mass (kg)  Length (m)  500  Material  Polypropylene (PP)  Color  Yellow 
    from S$37.99
    Min. 2 days
  17. SPOT  PP band  15.5mmX1000m  Blue
    SHOKO KIKO SPOT PP band 15.5mmX1000m Blue
    Mass (kg)  4.2  Trusco Part No.  816-6488  Color  Blue 
    from S$59.99
    Min. 3 days
  18. PP band (for hand tightening stopper only)
    Matsuura Industry PP band (for hand tightening stopper only)
    PP band for hand tightening, soft type. For cardboard packing, binding of wood, etc.
    Length (m)  1000  Width (mm)  15  Type  Hand-tight band  Color  Yellow 
    from S$79.99
    Min. 7 days
  19. PP band for stopper
    MIYAJIMA Chemical Industry PP band for stopper
    If you want to conveniently stop packing a little big luggage, you can use a special stopper, but you can also tie it by hand.
    Length (m)  1000  Width (mm)  15  Material  Polypropylene  Color  Yellow 
    from S$69.99
    Min. 3 days
  20. Small Roll Band
    Shin-Etsu Kogyo Small Roll Band
    It can be easily packed with a plastic stopper, metal fitting seal, and heat seal machine. Besides for packing, it is also popular for handicrafts.
    Thickness (mm)  0.6  Width (mm)  15.5  Material  Polypropylene 
    Rating:
    73%
    from S$9.89
    Min. 2 days
  21. 19.0mmx1000m  PP band (blue)
    ESCO 19.0mmx1000m PP band (blue)
    For general hand tightening
    Thickness (mm)  0.6  Tensile Strength (kg)  150  Dimensions, W (mm) x L (m)  19×1000  Esco Part No.  EA628PL-12  Material  Polypropylene 
    from S$78.99
    Min. 4 days
  22. Small Roll Band
    Shin-Etsu Kogyo Small Roll Band
    It can be widely used for handicrafts and packing.
    Thickness (mm)  0.52  Width (mm)  15  Length (m)  200  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene  Color  Yellow 
    Rating:
    93%
    from S$16.99
    Min. 2 days
  23. Polyester Band (for Metal Seal)
    Tsukasa Polyester Band (for Metal Seal)
    A tough, low-elongation band that takes advantage of the characteristics of polyester. Has excellent tightening and holding power. A band with excellent weather resistance, chemical resistance, and water resistance, and is less affected by temperature differences. If the delivery destination is a... Read More
    Elongation at Break (%)  15  Paper Tube Inner Dia. (mm)  200  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyester 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  24. Color PP Band
    SANYU Color PP Band
    Can be widely used for handicrafts and packing
    Thickness (mm)  0.6  Width (mm)  15  Length (m)  170  Type  PP band for stopper (hand tightening)  Material  Polypropylene 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  25. For manual tightening of PP band
    Konya Corporation For manual tightening of PP band
    Compatible with stoppers and tightening machines. Tensile strength 100kg elongation 20 or less. It also has lightness and softness that are easy to handle. It is safe because it does not absorb water and does not change its strength even if it gets wet. No harmful gases such as dioxins are genera... Read More
    Length (m)  100  Thickness (mm)  About 0.05 
    from S$8.99
    Min. 6 days
  26. PP Band Stopper 12mm Width
    Matsuura Industry PP Band Stopper 12mm Width
    For stopper of PP band 9/12 mm
    Band Width (mm)  (Combination) 9-12  Effective Width (mm)  12 
    from S$7.79
    Min. 2 days
  27. PP Band for Hand Tightening (Cardboard Box Package Type)
    TRUSCO PP Band for Hand Tightening (Cardboard Box Package Type)
    You can use it as it is without taking it out of the box. The band can be pulled out without getting entangled until the end. After use, it can be reused by replacing the band (TPP-155).
    Thickness (mm)  0.5  Tensile Strength (kg)  100  Length (m)  1000  Width (mm)  15.5  Elongation at Break (%)  20  Mass (kg)  Base Material  Polypropylene (PP) 
    Rating:
    87%
    from S$38.99
    Min. 2 days
  28. Family PP Band
    SANYU Family PP Band
    Tape Width (mm)  15  Tape Length (m)  200  Thickness (mm)  About 0.6  Material  Polypropylene  Color  Yellow 
    Rating:
    93%
    from S$16.99
    Min. 2 days
  29. V-Band Hand Tightening / Metal Seal Type 16X0.7X250
    SEKISUI JUSHI V-Band Hand Tightening / Metal Seal Type 16X0.7X250
    Trusco Part No.  121-6259 
    from S$229.90
    Min. 2 days
  30. PP Band for Hand Tightening
    Konya Corporation PP Band for Hand Tightening
    Compatible with stoppers and tightening machines. Tensile strength 100kg elongation 20 or less. It also has lightness and softness that are easy to handle. It is safe because it does not absorb water and does not change its strength even if it gets wet. No harmful gas such as dioxin is generated ... Read More
    Length (m)  100  Width (mm)  15  Thickness (mm)  About 0.05  Material  Polypropylene  Package  Shrink packaging 
    Rating:
    100%
    from S$8.89
    Min. 2 days
  31. Plastic Basket Tape (PP Band for Handicrafts for Making Plastic Baskets) 30M
    Konya Corporation Plastic Basket Tape (PP Band for Handicrafts for Making Plastic Baskets) 30M
    When it comes to making plastic baskets with an Asian style, it has a supple texture that is easy to knit and has a beautiful silky sheen. The string is made of polypropylene, so you can get it wet! For PP tape, PP band, handicraft *Please check the notes on the package. *Do not use for anything ... Read More
    Width (mm)  15  Length (m)  30 
    from S$13.99
    Min. 6 days
  32. PP Small Roll Band
    MIYAJIMA Chemical Industry PP Small Roll Band
    Excellent strength. Durable. Packing and moving work of heavy objects
    Thickness (mm)  0.57 ±0.03  Width (mm)  15.5  Length (m)  200  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  33. PP Band for Tightening
    DAINICHI CAN (DIC) PP Band for Tightening
    For hand tightening that is gentle on the hands.
    Band Thickness (mm)  0.61  Band length (m)  1000  Tensile Strength (kg)  150  Band Width (mm)  19  Elongation at Break (%)  25 or less  Mass (kg)  5.3 
    Rating:
    83%
    from S$49.99
    Min. 2 days
  34. Heavy Duty Polyester Band (Hand-Tightening)
    TRUSCO Heavy Duty Polyester Band (Hand-Tightening)
    It is a band of Polo ester. Unlike iron band, there is no need to worry about damaging the product or getting injured. It has high strength, low elongation, weather resistance, and chemical resistance. It cushions the impact. Ideal for places where great force is applied, such as trade and transp... Read More
    Thickness (mm)  1.5  Mass (kg)  10  Width (mm)  16  Paper Tube Inner Dia. (mm)  200  Trusco Part No.  207-7195  Tensile Strength (kg)  680  Length (m)  850  Color  Natural  Material / Finish  Polyester 
    from S$199.90
    Min. 3 days
  35. PP Band for Easy Handicraft
    Konya Corporation PP Band for Easy Handicraft
    Light, soft and easy to tie, it's okay to get wet with moisture or water * Please check the precautionary statement on the package. * Please do not use it for any purpose other than its intended purpose.
    Rating:
    70%
    from S$4.49
    Min. 2 days
  36. 15.0mmx1000m  PP band (for hand tightening / green)
    ESCO 15.0mmx1000m PP band (for hand tightening / green)
    Thickness (mm)  0.52  Length (m)  1000  Width (mm)  15  Tensile Strength (kg)  About 100  Color  Green  Material  Recycled polypropylene 
    from S$78.99
    Min. 5 days
  37. Heavy Duty Band for Heavy Packing (for Metal Seal)
    Tsukasa Heavy Duty Band for Heavy Packing (for Metal Seal)
    It has excellent tightening and holding power compared to general PP bands. It is lightweight and has excellent safety.
    Elongation at Break (%)  20  Paper Tube Inner Dia. (mm)  200  Length (m)  250  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Gray  Material  Polypropylene (PP) 
    Rating:
    95%
    from S$23.99
    Min. 2 days
  38. 15.5mmx1000m PP Band (for Hand Tightening / Transparent)
    ESCO 15.5mmx1000m PP Band (for Hand Tightening / Transparent)
    For general hand tightening
    Thickness (mm)  0.6  Tensile Strength (kg)  130  Dimensions, W (mm) x L (m)  15.5×1000  Esco Part No.  EA628PL-8  Material  Polypropylene 
    from S$65.99
    Min. 2 days
  39. 15.5mmx1000m PP Band (for Hand Tightening / White)
    ESCO 15.5mmx1000m PP Band (for Hand Tightening / White)
    For general hand tightening
    Thickness (mm)  0.6  Tensile Strength (kg)  130  Dimensions, W (mm) x L (m)  15.5×1000  Esco Part No.  EA628PL-9  Material  Polypropylene 
    from S$65.99
    Min. 2 days
  40. PP Band ESS Type (for Stopper)
    SEKISUI JUSHI PP Band ESS Type (for Stopper)
    A soft, hand-friendly band that is ideal for using plastic stoppers. For packing various products using stoppers.
    Thickness (mm)  0.55(±0.07)  Length (m)  1000  Elongation at Break (%)  20  Type  PP band for stopper  Material  Polypropylene 
    Rating:
    84%
    from S$199.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 68

Set Ascending Direction