All Category

Polyester Straps

A polyester band is a polyester band that is used when packing luggage. In addition to packing wood and cardboard, it is also used for pallet packing. Polyester, which is the material of the band, is characterized by being lightweight and strong, and capable of maintaining a tightening force that does not change for a long time. It can be carried stably for a long time and is suitable for heavy packing. Because it is weather resistant, it is not easily affected by temperature differences, and it is resistant to acids and alkalis, so it can be used in various environments. There are one for machine and one for hand tightening.
View : Grid List
Filter

2 Item(s)

Set Ascending Direction
  1. Dick ester band (for machine / heat fusion type)
    DAINICHI CAN (DIC) Dick ester band (for machine / heat fusion type)
    It has excellent safety and workability. It has low elongation and excellent tightening durability. Lightweight (about 1/6 of the iron band) and convenient to carry. Even if you hang the band directly, it will not damage the product. Helps reduce costs. Pallet packing. Liner packing. Paperboard p... Read More
    Thickness (mm)  0.5  Elongation (%)  15  Color  Black  Type  Polyester band 
    from S$389.90
    Min. 2 days
  2. Heavy packing ester band (for machine / heat fusion type)
    Tsukasa Heavy packing ester band (for machine / heat fusion type)
    Lightweight because it is a PET (polyester) resin product. (Approximately 1/6 of the iron band) PET (polyester) is more resistant to ultraviolet rays than PP (polypropylene), Suitable for outdoor use. Luggage is hard to loosen after binding. It is resistant to chemicals and water, and is less aff... Read More
    Paper Tube Inner Dia. (mm)  200  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$259.90
    Min. 5 days
View : Grid List
Filter

2 Item(s)

Set Ascending Direction