All Category

Handy Sealers

A handy sealer is a small item among sealers that uses heat to close the mouth of a plastic bag. The clip type, stapler type, and trowel type are separated and can be used according to the shape and size of the bag you want to use. It is used not only for factories and offices but also for closing sweets at home. The clip type and stapler type are welded just by pressing the button with the bag you want to close, so no force is required. It may be easier to use with optional items such as release tape. With the trowel type, there are types that can cut three-dimensional objects such as welding and ropes, so you can choose the appropriate one depending on the application.
View : Grid List
Filter

26 Item(s)

Set Ascending Direction
  1. Handy Mini Bag Sealer with Cutter
    MonotaRO Handy Mini Bag Sealer with Cutter
    A mini-sized simple sealer that can be used to bond plastic bags. Great for storing vegetable bags. With a magnet, you can use it immediately when you want to use it. Since it has a cutter, the bag can be opened smoothly. For storing vegetables, seasonings, etc., for storing ingredients * Do not ... Read More
    Label thickness (mm)  0.3-0.5 (2 layers)  Seal Width (mm)  0.3~0.5  Cutting Thickness (mm)  0.5 to 1.0 (2 layers)  Mass (g)  56  Dimension (mm)  95×44×44  Power Supply  AA alkaline batteries × 2  Material  ABS 
    Rating:
    77%
    from S$8.49
    Min. 2 days
  2. Exothermic point sealer for PE bags
    FUJI IMPULSE Exothermic point sealer for PE bags
    A hot plate point sticker that replaces the stapler in a plastic bag. The easy-to-grip handle is lightweight and suitable for long hours of work.
    Mass (kg)  0.25  Seal Length (mm)  10  Main Unit Dimensions (mm)  205×100×26  Power Cable (m)  3.0 2P type  Seal Width (mm)  As ONE Part Number  6-9820-01  Power Input (V)  AC100 50/60Hz 13W  Exothermic temperature (℃)  About 130  Heater  Ceramic heater 
    Rating:
    40%
    from S$239.90
    Min. 2 days
  3. Stamp sealer Fusing type
    SURE (ISHIZAKI ELECTRIC MFG) Stamp sealer Fusing type
    A heat type manual sealer. Films and plastic bags can be melted with a simple operation. It is a handy type and can be used anywhere. Fusing of vinyl and PO film, fusing of plastic bags, packing and shrink wrapping using bubble wrap * Be sure to read the dedicated instruction manual for how to us... Read More
    Height (mm)  225  Sealing Area (mm)  Width 0.5 x length 205  Power Input (V)  AC100  Power Consumption (W)  80  Temperature (℃)  (Welding part) Approx. 260  Rated Power Consumption  AC100V-80W 50/60Hz  Length (mm)  36  Mass (g)  350  Seal Width (mm)  0.5  Trusco Part No.  828-2643  Set Contents  stand  Seal Length (mm)  205  Width (mm)  250 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  4. Ultrasonic point welder ultra sealer
    HAKKO Ultrasonic point welder ultra sealer
    Because the opening can be adjusted according to the thickness of the member and the preference of the operator, You can work without stress. Equipped with a blank hit prevention function.
    Cable Length (m)  0.4  Opening Size (mm)  11~30  Power Consumption (W)  30 (at maximum load)  TKG Part No. (2017)  6-1372-0301  Range of Application  6×3mm  TKG Part No.  8-1483-0101  Mass (g)  Body 620, handpiece 190  Frequency (Hz)  Outgoing 55  Power Input (V)  Single phase 100V50 / 60Hz 
    Rating:
    80%
    from S$599.90
    Min. 2 days
  5. Clip sealer
    Techno Impulse Clip sealer
    Seals tightly in about 0.5 seconds! Easy operation just by sandwiching and pressing a button. Ideal for small quantities of commercial packaging. Film with a thickness of up to 0.1 mm on one side * Materials that cannot be sealed Nylon, polyester, aluminum foil, paper, etc. that are not laminated... Read More
    Seal Width (mm)  Mass (g)  200  Seal Length (mm)  200  Power Consumption (W)  200  Sealing Area (mm)  2×200  Dimension (mm)  42×225×71  Heater  5000-10000 times  Power cord (cm)  60  Power Input (V)  AC100(50/60Hz)  Sealing Time (sec)  About 0.5  Power Supply (AC)  Up to 4 
    Rating:
    93%
    from S$68.99
    Min. 2 days
  6. Vinylide
    HAKKO Vinylide
    With a heated iron tip, you can bond it by simply pressing it over the cellophane. For sealing seals on polypropylene, nylon bags, polyethylene, vinyl bags, etc. * We do not support sealing work for air caps, non-woven fabrics, aluminum bags, sterilization bags, and conductive bags.
    Bonding Thickness (mm)  0.2  Mass (kg)  0.22  Seal Width (mm)  1.6  Power Consumption (W)  50  Trusco Part No.  849-7118  TGK Part No.  948-54-52-06  Power Input (V)  AC100(50/60Hz)  Esco Part No.  EA305XK-2  Specification  Roller type tip 
    Rating:
    93%
    from S$17.99
    Min. 2 days
  7. Roller type vinylette (for vinyl bonding)
    SURE (ISHIZAKI ELECTRIC MFG) Roller type vinylette (for vinyl bonding)
    A trowel type hand sealer. Ideal for welding bags, three-dimensional objects, and amorphous objects.
    Temperature (℃)  (Adhesive part) about 210  Thickness (mm)  0.1 together  Power Input (V)  100(50/60Hz)  Mass (g)  180  Overall Length (mm)  250  Seal Width (mm)  Power Consumption (W)  50  Trusco Part No.  805-2465  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    70%
    from S$37.99
    Min. 2 days
  8. Stamp sealer
    SURE (ISHIZAKI ELECTRIC MFG) Stamp sealer
    An easy-to-operate sealer that can be sealed with just one hand.
    Type  Body  Seal dimensions (width W x length L) (mm)  3×205  Mass (g)  700  Power Supply  AC100V  Dimensions, Width W x Depth D x Height H (mm)  250×36×225  Seal Length (mm)  205  Power Consumption (W)  60  Seal Width (mm)  Temperature (℃)  Approx. 240 (welded part)  Trusco Part No.  778-2659 
    Rating:
    90%
    from S$99.90
    Min. 2 days
  9. With handy sealer cutter
    OHM ELECTRIC With handy sealer cutter
    Open it easily with a cutter and seal it tightly with a sealer. It is safe with a safety lock (with magnet). With 2 batteries, it can be used immediately.
    Power Supply  DC3.0V (AA battery x 2)  Dimensions, Width W x Height H x Depth D (mm)  37×100×40 
    from S$13.99
    Min. 2 days
  10. Vinylet (for vinyl bonding)
    SURE (ISHIZAKI ELECTRIC MFG) Vinylet (for vinyl bonding)
    Overall Length (mm)  270  Spatula Width (mm)  Rated Power Consumption (W)  30  Trusco Part No.  805-2463  Power Input (V)  AC100  Temperature of Sealing Part (℃)  About 210  Mass (g)  Approximately 180 (excluding power cord)  RoHS directive (corresponding to 10 substances)  Correspondence  Heating Method  Heat type 
    from S$37.99
    Min. 2 days
  11. AC100V / 40W Simplified sealer (Hera type)
    ESCO AC100V / 40W Simplified sealer (Hera type)
    Can seal up to a total thickness of 0.2 mm. For thin bags, shrink wrapping, non-woven fabrics, and air caps. A simple iron-type sealer that is convenient to carry and does not take up space. Long seal processing and straight / curved seal processing are also possible. * Place cellophane tape on t... Read More
    Power Consumption (W)  40  Power Input (V)  AC100(50/60Hz)  Esco Part No.  EA305XK-1  Plug Shape  Flat plug  Tip shape  Spatula type 
    from S$19.99
    Min. 2 days
  12. Portable Bag Resealer Heat Sealer
    LEC Portable Bag Resealer Heat Sealer
    A heat sealer that closes the bag with heat! Great for storing snacks and vegetables that are about to be eaten! Simply remove the safety cover on the heated part, sandwich the bag and slide it smoothly! Can be stored while preventing moisture . Material storage * It is a sealer for home use. Ple... Read More
    Type  Uses AA alkaline batteries  Color  White 
    Rating:
    60%
    from S$3.49
    Min. 2 days
  13. Vertical handy sealer
    FUJI IMPULSE Vertical handy sealer
    For applications that cannot be handled by the horizontal type. Adopting a heating temperature control method (on-pal), it is possible to perform sealing work with the minimum required heating, improving work efficiency and suppressing wear of parts. You can easily seal by setting the sealing con... Read More
    Sealing Type  One side heating  Dimensions, Width W x Depth D x Height H (mm)  Hand part: 58 × 500 × 190  Type of Control  Heating temperature control 
    from S$3,299.00
    Min. 23 days
  14. Handy sealer with cutter
    dretec Handy sealer with cutter
    Great for preserving half-eaten sweets and vegetables. Convenient for storing by adhering the mouth of the bag to the pita. It comes with a magnet and can be attached to refrigerators. With a cutter, you can easily open the bag. For storing sweets, vegetables, seasonings, ingredients, etc.
    Power Supply  DC3V 
    Rating:
    30%
    Discontinued
  15. Hot sealer
    goot (TAIYO ELECTRIC) Hot sealer
    Used for bonding nylon, vinyl and polyethylene.
    Mass (g)  105  Dimension (mm)  250  Power Consumption (W)  50  Power Supply  AC100V・50/60Hz 
    Rating:
    60%
    Discontinued
  16. Clip sealer
    AS ONE Clip sealer
    As ONE Part Number  6-9179-01 
    Discontinued
  17. 35W for hand sealer laminating
    Tokyo Glass Kikai (TGK) 35W for hand sealer laminating
    TGK Part No.  716-54-52-02  Sealing Area (mm)  14×150 
    Discontinued
  18. Clip sealer
    No Brand Clip sealer
    Seals tightly in about 0.5 seconds! Easy operation just by sandwiching and pressing a button. Ideal for small quantities of commercial packaging. * Materials that cannot be sealed Nylon, polyester, aluminum foil, paper, etc. that are not laminated with polyethylene. When the total thickness to be... Read More
    Power Cable (m)  1.5  Mass of Main Unit (g)  200  Power Consumption (W)  200  Sealing Area (mm)  2×200  Dimension (mm)  42×225×71  Heater  5000-10000 times  As ONE Part Number  6-9179-01  Power Input (V)  AC100(50/60Hz)  Sealing Time (sec)  About 0.5  Current (A)  Up to 4 
    Rating:
    94%
    Discontinued
  19. Exothermic point sealer
    AS ONE Exothermic point sealer
    A hot plate point seal that replaces the stapler in a plastic bag. The easy-to-grip handle is lightweight and suitable for long hours of work.
    Mass (kg)  0.25  Seal Length (mm)  10  Main Unit Dimensions (mm)  205×100×26  Power Cable (m)  3.0 2P type  Seal Width (mm)  As ONE Part Number  6-9820-01  Power Input (V)  AC100 50/60Hz 13W  Exothermic temperature (℃)  About 130  Heater  Ceramic heater 
    Discontinued
  20. Clip sealer Z-1
    Tokyo Glass Kikai (TGK) Clip sealer Z-1
    Although it is ultra-lightweight at 200g due to its proprietary electronic circuit, it is a full-scale impulse heat sealer with a seal width of 2mm and a length of 200mm. Most bags can be sealed without preheating. (Thickness up to 0.2 mm on one side) -Can be used for liquid and wide objects, and... Read More
    Type  Z-1  TGK Part No.  393-54-52-01  Dimensions, Length L x Depth D x Height H (mm)  42×255×71 
    Discontinued
  21. Heat sealer
    LEC Heat sealer
    Close the bag with heat! It is cordless (using 2 AA batteries) and is a handy type, so it is easy to use. Preserves food and other moisture from moisture. The material is aluminum vapor deposition bag, polypropylene, polyethylene, vinyl chloride, and it can be used for bags with a thickness of up... Read More
    Size  10×4.5×6  Color  White 
    Rating:
    89%
    Discontinued
  22. Handy sealer
    dretec Handy sealer
    It is convenient for storage because it can be tightly sealed. With safety cover. With a magnet that is convenient to install. * If you use a battery other than alkaline batteries, it may not be sealed properly.
    Dimension (mm)  97×44×45  Included Accessories  Alkaline AA batteries x 2  Battery  Alkaline AA batteries x 2  Color  White 
    Rating:
    60%
    Discontinued
  23. Hand sealer for polyethylene 25W
    Tokyo Glass Kikai (TGK) Hand sealer for polyethylene 25W
    TGK Part No.  716-54-52-01  Sealing Area (mm)  1×140 
    Discontinued
  24. Barrier Sealer
    SURE (ISHIZAKI ELECTRIC MFG) Barrier Sealer
    The longest seal length in the industry (24 cm). Lightweight (0.94kg) and with a strap to prevent fatigue. Low power consumption and stable sealing power. Continuous energization is possible, greatly improving work efficiency. * The fall prevention strap is for fall prevention during work. Not fo... Read More
    Seal Length (mm)  240  Main Unit Dimensions, Width W x Depth D x Height H (mm)  240×255×125  Seal Width (mm)  25  Seal dimensions (width W x length L) (mm)  25×240  Rated Voltage (V)  AC100~200(50/60Hz)  Film used  Aluminum laminate, barrier metal sheet  Power Cable (m)  Effective length: Approximately 3.0  Heating Method  Heat type  Temperature Adjustment  Phase control method 
    Discontinued
View : Grid List
Filter

26 Item(s)

Set Ascending Direction