Cotton Yarns
Other Related Pages
- Matsuura Industry Cotton Yarn (100% Pure Cotton)100% pure cotton made of natural material For kite thread and cookingMaterial 100% pure cotton Color Generate
- Takagi Kite String (Cotton Yarn)Since it is a natural material, it corrodes and is reduced to soil. It is also resistant to heat and friction. An eco-friendly string that feels good, is flexible and easy to handle. For everyday unity, bag and other mouth straps. Landscaping, agriculture, horticulture, etc. Crafts, handicrafts, ... Read MoreMass (g) 200 Material Cotton Color White
- MIYAJIMA Chemical Industry Cotton yarn (tamamaki)Ideal for hobbies, can also be used as cooking threadMaterial Cotton Color Generatefrom S$9.69Min. 2 days
- Innovex (formerly Dio Kasei) String handbagDiameter (Φcm) 16.5 Height (cm) 25 Height (mm) 250 Trusco Part No. 836-4087 Color Brown Material Cottonfrom S$19.99Min. 8 days
- OHMIYA ROPE Cotton RopeBecause it is a natural fiber, it is resistant to heat, friction, and ultraviolet rays, and suppresses static electricity. It has excellent weather resistance. It is about half as strong as other synthetic fibers, but it corrodes in water and soil and returns to the soil. It is also used for farm... Read MoreMaterial Cotton threadfrom S$17.99Min. 6 days
- HEIKO Cotton yarnIt can also be used for cooking.Manufacturer Product Code 001500100 Length (m) 150 Thickness (mm) About 1.5Discontinued