All Category

Sealers

Sealing machine (Nishime punch) is a tool used to seal PP band seals used together with a tightening machine when packing and binding cardboard cases using PP bands. Put the tightening machine on the cardboard case, wrap the PP band, tighten the band firmly with the tightening machine, attach the PP band seal, and seal the band with the sealing machine. In addition to PP bands, paper bands and band iron bands may be used. Prepare a sealer and a seal according to the application.
View : Grid List
Filter

17 Item(s)

Set Ascending Direction
  1. Sealing device for PP band
    MonotaRO Sealing device for PP band
    * Please use in combination with the PP band sticker.
    Mass (kg)  1.32 
    Rating:
    78%
    from S$97.99
    Min. 2 days
  2. Sealer P Type (for PP Band)
    SHOKO KIKO Sealer P Type (for PP Band)
    * Please use in combination with the PP band sticker.
    Type  P type 
    Rating:
    88%
    from S$129.90
    Min. 2 days
  3. Sealing machine for band iron
    MonotaRO Sealing machine for band iron
    A boxing machine for band iron bands. The band can be tightened using a commercially available iron band tightening machine and a band iron sealant, the band iron sealant can be attached, and the box can be sealed with this product. For band iron band * Do not use this product for any purpose oth... Read More
    Overall Length (mm)  About 392 
    Rating:
    65%
    from S$99.90
    Min. 2 days
  4. Sealing machine W type (for band iron)
    SHOKO KIKO Sealing machine W type (for band iron)
    For band iron band * Please use in combination with the iron band seal.
    from S$179.90
    Min. 2 days
  5. Heavy and ester band sealing machine
    DAINICHI CAN (DIC) Heavy and ester band sealing machine
    For polyester band
    Type  Sealing machine 
    from S$289.90
    Min. 2 days
  6. Sealing machine
    TRUSCO Sealing machine
    The main parts are heat-treated and have excellent durability and wear resistance. The sealing part is a Miyama type.
    from S$96.99
    Min. 2 days
  7. Claw holder nail
    SHOKO KIKO Claw holder nail
    Rating:
    70%
    from S$5.99
    Min. 2 days
  8. Sealing device nail 19mm / mp
    SHOKO KIKO Sealing device nail 19mm / mp
    from S$5.99
    Min. 2 days
  9. Nail for sealing device
    SHOKO KIKO Nail for sealing device
    Rating:
    100%
    from S$6.29
    Min. 2 days
  10. PP band seal bracket
    SEKISUI JUSHI PP band seal bracket
    The strength of the packing part can be made stronger than that of heat welding. It is a special metal fitting used when using a sealer. * Please use KK Punch 16 for the sealer.
    Sealing Area (mm)  18×30 
    from S$55.99
    Min. 2 days
  11. Oval
    H.H.H. Mfg. Oval
    from S$179.90
    Min. 5 days
  12. PP band sealing machine
    SEKISUI JUSHI PP band sealing machine
    The strength of the packing part can be made stronger than that of heat welding. Used when fixing the PP band with metal fittings.
    Specification  KK punch 16  Mass (kg)  1.5  Length (mm)  415 
    from S$259.90
    Min. 8 days
  13. Parts for sealing machine P25A
    DAINICHI CAN (DIC) Parts for sealing machine P25A
    Suitable Model  P25A  Specification  3-1 × 4, 3-2 × 2 
    from S$99.90
    Min. 7 days
  14. SPOT PP band sealer 12mm
    SHOKO KIKO SPOT PP band sealer 12mm
    The sealing part is a Miyama type. All major parts are specially treated for excellent durability and wear resistance. From general packing to pallet packing
    Band Thickness (mm)  0.7  Mass (kg)  1.1  Suitable Band Width (mm)  12.0  Main Unit Dimensions, Width W x Depth D x Height H (mm)  140×420×35  Trusco Part No.  816-6487  Material  Steel 
    from S$129.90
    Min. 3 days
  15. Sealer
    No Brand Sealer
    When packing, it is used to tighten the PP band with a tightening machine and then fasten it with a clasp seal.
    Discontinued
  16. SPOT obi iron sealer
    SHOKO KIKO SPOT obi iron sealer
    The sealing part is a Miyama type. All major parts are specially treated for excellent durability and wear resistance.
    Applicable band  Obi 
    Discontinued
  17. SPOT PP band sealer
    SHOKO KIKO SPOT PP band sealer
    The sealing part is a Miyama type. All major parts are specially treated for excellent durability and wear resistance.
    Applicable band  PP band  Band Thickness (mm)  0.7 
    Discontinued
View : Grid List
Filter

17 Item(s)

Set Ascending Direction